All Category

LAN Cable Tools

View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction
  1. LAN Cable Self-Made Tool Kit
    SANWA SUPPLY LAN Cable Self-Made Tool Kit
    It is a set of parts and tools for making your own category 6 LAN cable and enhanced category 5 LAN cable. With this tool kit, you can make your own LAN cable anywhere. Comes with a storage case that is convenient to carry. * Cable is not included.
    Rating:
    94%
    from S$269.90
    Min. 2 days
  2. Modular jack termination tool (for TG jack)
    Panduit Modular jack termination tool (for TG jack)
    Rating:
    90%
    from S$12.99
    Min. 2 days
  3. Spiki
    SANWA SUPPLY Spiki
    It is a tool to untwist the cable when making your own LAN cable. Compared to conventional manual work, work efficiency and finish can be significantly improved.
    Dimensions (Width W x Depth D) (mm)  17×108 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  4. Category 6 Termination tool for modular jack
    Panduit Category 6 Termination tool for modular jack
    Operating Temperature Range (℃)  -10~+60  Dimensions, Width W x Depth D x Height H (mm)  116.8×33.5×19.2  Mass (g)  12.7  Operating Humidity Range  25 to 85% (non-condensing)  Trusco Part No.  469-4872  Color  Black  Material  Glass fiber nylon, synthetic resin  Standard  UL94 HB 
    from S$12.99
    Min. 2 days
  5. Punch down tool
    JEFCOM (DENSAN) Punch down tool
    Simple pressure welding and cable stripping tool for 110 blocks with a compact body that allows easy pressure welding work
    Mass (g)  11  Overall Length (mm)  92  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Manual / Simple type 
    from S$15.99
    Min. 2 days
  6. Category 5E Termination Tools for Modular Jacks
    Panduit Category 5E Termination Tools for Modular Jacks
    Construction is easy and speedy due to batch pressure welding. CAT5E modular jack termination tool. Category 5e modular jack termination tool, CAT5E modular jack termination tool
    Operating Temperature Range (℃)  -10~60  Operating Humidity Range  25 to 85% (non-condensing)  Trusco Part No.  469-4937  Mass (g)  Color  Ivory  Material  Nylon 
    from S$3.99
    Min. 2 days
  7. LAN cable processing tool (stripper)
    Ubon LAN cable processing tool (stripper)
    UTP cable wire stripper with cutter.
    from S$29.99
    Min. 2 days
  8. LAN tool bag
    JEFCOM (DENSAN) LAN tool bag
    Convenient for storing and carrying tools and parts required for LAN work. 3 small skeleton mini boxes are built in at the bottom.
    Dimensions, Width W x Depth D x Height H (mm)  300×120×190  Mass (g)  520  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  9. Punch down tool
    SANWA SUPPLY Punch down tool
    A simple type punch-down tool that complies with the 110 block standard. A punch-down tool used when connecting RJ-45 modular jacks for face plates. Comes with a storage case that can be fixed to the belt, which is convenient for wiring work.
    Standard  110 blocks  Dimensions, Width W x Depth D x Height H (mm)  39×171×29 
    from S$85.99
    Min. 2 days
  10. Punch down tool
    JEFCOM (DENSAN) Punch down tool
    Automatic type Compatible with Cat5e/Cat6 Full-fledged tool capable of strong and reliable pressure welding work The impact mechanism enables strong and reliable pressure welding work. A spare blade that can be used for cutting at the same time can be stored in the lower part of the main unit.
    Mass (g)  147  Overall Length (mm)  170  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$129.90
    Min. 2 days
  11. Optical connector common detachable tool
    Osaki Electric Optical connector common detachable tool
    The optical connector SC / LC / MU can be attached and detached in common with this product. Detachment work is possible even when the MU connector is inserted in the multi-core adapter. It enables safe and easy attachment / detachment of connectors in high-density mounting racks / optical distri... Read More
    Dimensions (Width W x Depth D) (mm)  250×14 
    from S$639.90
    Min. 38 days
  12. Modular extraction tool
    JEFCOM (DENSAN) Modular extraction tool
    A simple tool that allows you to easily pull out a dense modular plug. Suitable for almost all current modular plugs. Most modular covers can be left attached. Convenient when untwisting cables
    Overall Length (mm)  210  Mass (g)  40  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$23.99
    Min. 3 days
  13. POF media converter DIY kit
    SANWA SUPPLY POF media converter DIY kit
    Optical high-speed communication of 200 Mbps is possible without being affected by external noise. An optical media converter for Ethernet equipped with an Opt-Lock (plugless optical module). No connector is required to connect the optical fiber cable (cut the cable with a cutter and connect the ... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  35×84×24  Mass (g)  Approx. 40 (body)  Power Consumption (W)  5(Max) 
    from S$459.90
    Min. 4 days
  14. POF cable 60m
    SANWA SUPPLY POF cable 60m
    Easy construction of plastic optical fiber LAN without the need for a connector. A POF cable that can extend up to 60m between POF media converters (LAN-POF200).
    Cable diameter (Φmm)  Cable Length (m)  60 
    from S$189.90
    Min. 4 days
  15. USB power cable for POF media converter
    SANWA SUPPLY USB power cable for POF media converter
    Easy construction of plastic optical fiber LAN without the need for a connector. USB charging cable for POF media converter. It is a cable for supplying power to the POF media converter (LAN-POF200) from a USB port of a personal computer, etc., and it is not necessary to use the AC adapter of the... Read More
    Cable Length (m)  1.44  Connector Shape  USB A connector (PC side) 
    from S$13.99
    Min. 4 days
  16. Punch down tool spare blade
    JEFCOM (DENSAN) Punch down tool spare blade
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$53.99
    Min. 3 days
  17. Cat6A Jack Regeneration Tool
    Nippon Seisen Cat6A Jack Regeneration Tool
    Cat6A Jack Regeneration Tool
    Standard  Cat6A 
    from S$8.29
    Min. 8 days
  18. OptiCam + 2 + Optical Connector Termination Tool + Upgrade Kit
    Panduit OptiCam + 2 + Optical Connector Termination Tool + Upgrade Kit
    Easily install OptiCom fiber optic connectors in the field. The LCD display guides you through the work procedure with simple icons. Not only the pass / fail status of the connector installation, but also the guideline for insertion loss is displayed. The termination record can be saved in conjun... Read More
    from S$1,599.00
    Min. 9 days
  19. Release key for security modular plug
    JEFCOM (DENSAN) Release key for security modular plug
    Security modular plug Release key for MJSHL-808.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 3 days
  20. Surge protector
    SANWA SUPPLY Surge protector
    Protects networked devices from lightning surges. It is IP67 waterproof and can be used outdoors. Supports 10 Gigabit Ethernet. It supports PoE (Power over Ethernet) af / at / bt. With a forged aluminum body, EMC noise is perfect. * Since this product uses electronic components inside, it will n... Read More
    Operating Temperature  -40~65℃  Rated Voltage  44-57VDC (maximum 60VDC)  Response Time  5ns  RoHS directive (corresponding to 10 substances)  Correspondence  Waterproof  IP67  Connector  RJ-45 shield port  Dimension (mm)  W53×D209×H37.5 
    from S$299.90
    Min. 5 days
  21. REV  Connect  CAT6A Jack  Elec White
    BELDEN REV Connect CAT6A Jack Elec White
    REV Connect Category 6A Jack Significantly reduced machining time compared to general jacks Only one crimping tool (product name: RVUTT01) is OK REV Connect PR video https://www.youtube.com/watch?v=LH9de5SergA * REV Connect is the BELDEN series name 10GX system, TIA category 6A, ISO class E... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 5 days
  22. Network Cable Tester
    Sanwa Direct Network Cable Tester
    You can easily check the connection status of UTP / STP cables with RJ-45 connector (EIA / TIA-568A / 568B) and modular cables with RJ-11 connector . You can check the continuity, disconnection, connection error of the cable, and the presence or absence of in the ground. The slave unit (remote ... Read More
    Suitable Battery  006P 9V battery  Color  Black  Suitatible Connector  RJ-45 connector, RJ-11 connector  Suitable Cable  UTP cable, STP cable, Telephone cable  Instruction Manual  Yes 
    from S$34.99
    Min. 5 days
  23. LAN cable processing tool
    Ubon LAN cable processing tool
    RJ45, RJ11 crimping tools. Standard type that crimps cables and connectors with a ratchet mechanism to prevent processing mistakes due to halfway crimping.
    from S$139.90
    Min. 5 days
  24. Telephone LAN coaxial tool set
    Goodman Telephone LAN coaxial tool set
    A set containing telephone LAN coaxial tools.
    Dimension (mm)  Case: 350 x 240 x 70 
    from S$639.90
    Min. 8 days
  25. Dedicated tool for patch cord lock  Dedicated tool for removal
    Panduit Dedicated tool for patch cord lock Dedicated tool for removal
    Dedicated tool for patch cord lock. Only the key will be sold. Dedicated tool for patch cord lock
    Mass (g)  140  Trusco Part No.  194-9221  Color  Black  Material  Nylon (reinforced glass fiber) 
    from S$8.59
    Min. 3 days
  26. LAN toolkit
    JEFCOM (DENSAN) LAN toolkit
    One set of necessary tools Penetration type modular plug compatible, modular crimping tool LMJ-8TC included For upgrade work to Cat6 communication environment compatible with telework The checker tools required for LAN construction are put together in a special bag. Small parts can be sorted and ... Read More
    from S$799.90
    Min. 5 days
  27. Modular crimping tool
    JEFCOM (DENSAN) Modular crimping tool
    Reliable crimping with ratchet mechanism. RJ45 standard die (Cat5e / Cat6, manufacturer's product). A safety strap can be attached to the hole in the handle. Handle shape that is easy to grip and has good workability. Insert the plug and crimp. The grip is released when crimping is completed.
    Overall Length (mm)  234  Mass (g)  500  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$199.90
    Min. 5 days
  28. Modular crimping tool
    JEFCOM (DENSAN) Modular crimping tool
    Crimping is light with one hand and does not get tired easily. Demonstrates its power in mass and continuous crimping work. Reliable crimping with ratchet mechanism. RJ45 standard die (Cat5e / Cat6, manufacturer's product). A safety strap can be attached to the top of the main unit. Stable an... Read More
    Dimensions (Length L x Width W x Height H) (mm)  200×26×164  Case dimensions (width x depth x height) (mm)  245×55×220  Mass (g)  500  Case mass (g)  825 (including tools)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$539.90
    Min. 5 days
  29. REV  Connect  Crimping tool
    BELDEN REV Connect Crimping tool
    REV Connect Category 6A dedicated crimping tool Approximately 70% reduction in processing time compared to general RJ45 Only one crimping tool (product name: RVUTT01) is OK REV Connect PR video https://www.youtube.com/watch?v=LH9de5SergA * REV Connect is the BELDEN series name REV Connect ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$479.90
    Min. 5 days
  30. LAN toolkit
    JEFCOM (DENSAN) LAN toolkit
    Fast termination work! Tool set for penetrating modular plugs Tools required for LAN construction are put together in a storage case For upgrade work to Cat6 communication environment that can support telework
    from S$199.90
    Min. 4 days
  31. Jack Termination Tool
    Nippon Seisen Jack Termination Tool
    from S$8.29
    Min. 2 days
  32. Modular Jack
    Panduit Modular Jack
    Lightweight and durable due to the resin material. It is a foldable type that is convenient to carry. For TG style jack only
    Trusco Part No.  107-6773 
    from S$17.99
    Min. 2 days
  33. Punch down tool
    SANWA SUPPLY Punch down tool
    An impact type punch-down tool used when wiring information outlets. It corresponds to the 110/88 block standard. Impact pressure welding pressure can be adjusted in 2 steps. It is a reversible type of pressure welding + cutting blade and pressure welding blade. When not needed, the blade can be ... Read More
    Standard  110/88 block standard compatible  Mass (g)  138 
    from S$119.90
    Min. 5 days
  34. Modular crimping tool (for modular plugs with clips only)
    JEFCOM (DENSAN) Modular crimping tool (for modular plugs with clips only)
    A crimping tool for modular plugs with a crimping clip that can be crimped and crimped at the same time with a single operation.
    Main Unit Dimensions (mm)  225×64×23  Mass (g)  600  Material  Special steel / PVC 
    from S$239.90
    Min. 4 days
  35. REV  Connect  CAT6A plug
    BELDEN REV Connect CAT6A plug
    REV Connect Category 6A plug Approximately 70% reduction in processing time compared to general RJ45 Only one crimping tool (product name: RVUTT01) is OK REV Connect PR video https://www.youtube.com/watch?v=LH9de5SergA * REV Connect is the BELDEN series name 10GX system, TIA category 6A, IS... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 5 days
  36. Patch cord lock
    Panduit Patch cord lock
    Set Contents  Main body 10 pieces, tool 1 piece  Mass (g)  20 
    Rating:
    100%
    Discontinued
  37. Simple Punch Down Tool
    SANWA SUPPLY Simple Punch Down Tool
    A simple type punch-down tool that complies with the 110 block standard. A tool used to connect UTP cables to RJ-45 modular jacks for faceplates.
    Standard  110 blocks  Applicable plate  LA-FP-11K・12・14 
    Rating:
    40%
    Discontinued
  38. Optical fiber self-made tool set
    SANWA SUPPLY Optical fiber self-made tool set
    Mass (kg)  (Special case) 1.9  Case Dimensions (mm)  W375×D298×H63 
    Discontinued
  39. LAN tool set
    Goodman LAN tool set
    The best set for terminal processing of LAN cables.
    Main Unit Dimensions (mm)  108×75×32 
    Discontinued
  40. Release Key for LAN Cable with Lock Function Separate Item LD-LK / BK1
    ELECOM Release Key for LAN Cable with Lock Function Separate Item LD-LK / BK1
    It is an unlock key that can be used with ELECOM's LAN cable with lock or RJ45 connector set with security lock. The security lock switch of the corresponding product fixes the claw by sliding it toward the tip. You can disconnect the connector by sliding the security lock switch in the opp... Read More
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction