All Category

Alligator Clips

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 146

Set Ascending Direction
  1. Minomushi clip ⇔ IC clip with lead wire
    Ubon Minomushi clip ⇔ IC clip with lead wire
    A type with a lead wire attached to a bagworm clip. As a general connector, it is used in various fields such as electrical products, communication devices, and teaching materials.
    Withstand Voltage (V)  (Insulation) AC 1,000 (1 minute or more)  Lead Wire  0.1sq  Energizing Current (A)  2 (maximum) DC12  Overall Length (mm)  500  Size  Clip  U-0101 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  2. IC test clip for fine pitch
    Sunhayato IC test clip for fine pitch
    Compared to the same type as before, the resistance value is about 1/3. (Compared to the manufacturer) The logic analyzer probe can be connected directly. 10 colors that make it easy to distinguish signals. With a hold bar that can be installed stably and continuously. A test clip that attaches d... Read More
    Withstand Voltage  500V DC for 1 minute  Insulation Resistance (MΩ)  500(at500V DC)  Storage Temperature / Humidity Range  -20~80℃ 90%RH max.  Operating Temperature / Humidity Range  0~50℃ 90%RH max.  Suitable for  ICs such as SOP and QFP packages 
    from S$339.90
    Min. 2 days
  3. Clip
    MonotaRO Clip
    * Do not use for anything other than its intended purpose.
    Rated Voltage (V)  AC125  Withstand Voltage  AC500V (1 minute)  Insulation Resistance (MΩ)  DC500V 100 or more (MIN)  Material (Insulator)  PVC 
    Rating:
    82%
    from S$3.69
    Min. 2 days
  4. Alligator Clip (Minomushi Type)
    MIYAMA ELECTRIC Alligator Clip (Minomushi Type)
    Rating:
    85%
    from S$3.49
    Min. 2 days
  5. IC Clip
    MIYAMA ELECTRIC IC Clip
    Insulation Resistance (MΩ)  100 or more (MIN)/DC500V 
    Rating:
    98%
    from S$1.19
    Min. 2 days
  6. clip
    SATO PARTS clip
    Power clip that is easy to grasp and hard to come off
    Rating  30V、5A  Material (Main Unit)  Copper alloy  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    95%
    from S$6.69
    Min. 2 days
  7. Clip (Clip Only)
    SATO PARTS Clip (Clip Only)
    Material (Main Unit)  Brass 
    Rating:
    93%
    from S$6.79
    Min. 2 days
  8. clip
    SATO PARTS clip
    Material (Main Unit)  Brass 
    Rating:
    91%
    from S$9.79
    Min. 2 days
  9. Alligator Clip
    OHM ELECTRIC Alligator Clip
    It is a crocodile clip for work.
    Set Contents  Red, black 1 each 
    Rating:
    85%
    from S$2.89
    Min. 2 days
  10. Battery clip
    T.SIN (Teishin Electric) Battery clip
    A red and black set of battery clips. For chargers, measuring instruments, light electric appliances, grounding, etc.
    Insulation Resistance  DC500V100MΩ or more  Set Contents  Red / Black 1 each 
    Rating:
    87%
    from S$5.89
    Min. 2 days
  11. Minomushi Clip Minomushi Clip with lead wire
    Ubon Minomushi Clip Minomushi Clip with lead wire
    A type with a lead wire attached to a bagworm clip. As a general connector, it is used in various fields such as electrical products, communication devices, and teaching materials.
    Rating:
    78%
    from S$39.99
    Min. 2 days
  12. Charging clip (Hippo clip)
    Ubon Charging clip (Hippo clip)
    Designed to be easy to squeeze into battery terminals, etc. Ideal for use in chargers, measuring instruments, grounding, etc.
    Tooth Width (mm)  11.5  Isolation Voltage  2000V 1 minute or more  Maximum Jaw Opening (mm)  22  Mouth length (mm)  23  Energizing Current (A)  30 (max) 125 VAC  Overall Length (mm)  84  Insulation Resistance  DC500V 100MΩ or more  Color  Red / black  Material (Cover)  Vinyl chloride 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  13. Alligator Clip
    MonotaRO Alligator Clip
    Due to its small size, it is suitable for use when working on small boards. When testing to connect terminals and lead wires in work etc. * Do not use for any purpose other than its intended purpose.
    Rated Voltage (V)  12  Rated Current (A)  Length (mm)  35  Set Contents  Red, black 1 each 
    Rating:
    83%
    from S$2.09
    Min. 2 days
  14. Clip Cap Only
    SATO PARTS Clip Cap Only
    Specification  RoHS compliant 
    Rating:
    90%
    from S$1.39
    Min. 2 days
  15. clip
    SATO PARTS clip
    Rated Voltage (V)  30  Withstand Voltage  AC500V (1 minute)  Material (Main Unit)  Brass  Insulation Resistance (MΩ)  DC500V, 100 or more  Material (Insulator)  P.V.C. 
    Rating:
    86%
    from S$5.29
    Min. 2 days
  16. Clip cover
    SATO PARTS Clip cover
    C-100 clip cover only
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.19
    Min. 2 days
  17. Shield clip L both ends with fuse holder
    T.SIN (Teishin Electric) Shield clip L both ends with fuse holder
    * Fuse is not included.
    RoHS directive (corresponding to 10 substances)  Correspondence  Lead Wire  KIV1.25SQ 
    from S$26.99
    Min. 2 days
  18. Hippo clip
    T.SIN (Teishin Electric) Hippo clip
    Isolation Voltage  AC2000V 1 minute or more  RoHS directive (corresponding to 10 substances)  Correspondence  Insulation Resistance  DC500V 100MΩ or more  Material (Main Unit)  Iron  plating  Nickel  Material (Cover)  Vinyl chloride 
    Rating:
    93%
    from S$3.39
    Min. 2 days
  19. Minomushi Clip
    Ubon Minomushi Clip
    The bagworm clip is used as a general connector in various fields such as electrical products, communication devices, and teaching materials. The lead wire connection is soldered.
    Isolation Voltage  AC2000V 1 minute or more  Insulation Resistance  DC500V 100MΩ or more  Material (Main Unit)  Iron + Ni plating  Material (Cover)  Vinyl chloride 
    Rating:
    20%
    from S$19.99
    Min. 2 days
  20. Alligator clip
    ELPA (Asahi Electric) Alligator clip
    It is used by inserting it into the test lead of the tester.
    Maximum Jaw Opening (mm)  Specification  MAX 1000V CAT.Ⅲ 
    Rating:
    76%
    from S$9.49
    Min. 2 days
  21. Battery Clip
    T.SIN (Teishin Electric) Battery Clip
    Isolation Voltage  AC2000V 1 minute or more  RoHS directive (corresponding to 10 substances)  Correspondence  Insulation Resistance  DC500V 100MΩ or more  Material (Main Unit)  Iron  plating  Nickel  Material (Cover)  Vinyl chloride 
    Rating:
    83%
    from S$1.79
    Min. 2 days
  22. Safety Insulation Clip
    AS ONE Safety Insulation Clip
    Excellent connection work safety due to insulation resin coating. Prevents short-circuit accidents between electric clips.
    Current Capacity (A) 
    Rating:
    87%
    from S$6.49
    Min. 2 days
  23. Alligator clip L
    ELPA (Asahi Electric) Alligator clip L
    For connection test
    Dimensions (H x W x D) (mm)  115×60×10  Mass (g)  13  Rated Current (A)  Overall Length (mm)  About 67  Specification  One each for red and black  Color  Red / black 
    Rating:
    85%
    from S$3.19
    Min. 2 days
  24. Test Clip for SMTIC
    Sunhayato Test Clip for SMTIC
    IC operation check and signal retrieval can be done easily. Compared to the same type as before, the resistance value is about 1/3. The logic analyzer probe can be connected directly. With a hold bar that can be installed stably and continuously. A test clip that can be directly attached to the t... Read More
    Withstand Voltage  500VDC for 1 minute  Insulation Resistance (MΩ)  Up to 500 (at500VDC) 
    from S$67.99
    Min. 2 days
  25. Shield clip L green
    ELPA (Asahi Electric) Shield clip L green
    Color  Green 
    from S$4.19
    Min. 2 days
  26. Alligator Clip
    AS ONE Alligator Clip
    It is convenient for measuring continuity check by inserting it into the tip of the test lead.
    As ONE Part Number  3-9772-01 
    Rating:
    93%
    from S$7.99
    Min. 2 days
  27. Caterpillar clip type B
    MIYAMA ELECTRIC Caterpillar clip type B
    Dimensions (Length L x Width W x Height H) (mm)  110×75×10  Current (A)  Isolation Voltage  3000V AC for 1 minute  Mass (g)  RoHS directive (corresponding to 10 substances)  Correspondence  Insulation Resistance (MΩ)  DC500V 100 or more (MIN) 
    from S$1.19
    Min. 2 days
  28. Mold clip
    T.SIN (Teishin Electric) Mold clip
    A crimp type mold clip. For measuring instruments, etc.
    Rating (A)  Rating  1A  Overall Length (mm)  36  Mass (g)  9.3  Material  Body: Iron, Cover: ABS  RoHS directive (corresponding to 10 substances)  Correspondence  Insulation Resistance  DC500V100MΩ or more  Set Contents  Red / Black 3 each 
    from S$17.99
    Min. 2 days
  29. Minomushi Clip
    MINESHIMA Minomushi Clip
    from S$5.59
    Min. 2 days
  30. Caterpillar clip type A
    MIYAMA ELECTRIC Caterpillar clip type A
    Dimensions (Length L x Width W x Height H) (mm)  110×75×10  Current (A)  Isolation Voltage  3000V AC for 1 minute  Mass (g)  RoHS directive (corresponding to 10 substances)  Correspondence  Insulation Resistance (MΩ)  DC500V 100 or more (MIN) 
    Rating:
    100%
    from S$1.29
    Min. 2 days
  31. Shield Clip L
    ELPA (Asahi Electric) Shield Clip L
    Insulation Resistance (MΩ)  DC500V 100 or more  Mass (g)  14  Isolation Voltage  AC20000V 1 minute or more  Maximum Jaw Opening (mm)  Dimensions (H x W x D) (mm)  115×60×10  Color  Red black 
    from S$3.19
    Min. 2 days
  32. Crimp mold clip
    T.SIN (Teishin Electric) Crimp mold clip
    A crimp type mold clip. Measuring instruments, etc.
    Rating (A)  Tooth Width (mm)  2.2  Insulation Resistance (MΩ)  DC500V100 or more  Recommended Tool  Hozan P-706 
    from S$15.99
    Min. 2 days
  33. Charging clip (U-05 type)
    Ubon Charging clip (U-05 type)
    Designed to be easy to squeeze into battery terminals, etc. Ideal for use in chargers, measuring instruments, grounding, etc.
    Isolation Voltage  2000V 1 minute or more  Insulation Resistance  DC500V 100MΩ or more  Material (Cover)  Vinyl chloride 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  34. Socket
    AS ONE Socket
    from S$9.49
    Min. 2 days
  35. Battery clip red
    ELPA (Asahi Electric) Battery clip red
    Color  Red 
    from S$4.89
    Min. 2 days
  36. IC clip
    KAISE IC clip
    The tip is hook-shaped, which is convenient for fixing the object to be measured. * A 100-40 lead wire is required for use.
    from S$39.99
    Min. 2 days
  37. Alligator clip S
    ELPA (Asahi Electric) Alligator clip S
    For connection test
    Color  Red / black  Dimensions (H x W x D) (mm)  115×60×5  Overall Length (mm)  About 35  Rated Current (A)  Specification  One each for red and black  Mass (g) 
    Rating:
    100%
    from S$3.19
    Min. 2 days
  38. Alligator clip
    Ubon Alligator clip
    Crocodile clips are used as general connectors in various fields such as electrical products, communication devices, and teaching materials. The wide opening of the mouth makes it ideal for connecting terminals.
    Material  (Cab) polyethylene  Isolation Voltage  AC2000V 1 minute or more  Insulation Resistance  DC500V 100MΩ or more  Material (Main Unit)  Iron + Ni plating 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  39. Charging clip (safety type) USC series
    Ubon Charging clip (safety type) USC series
    Designed to be easy to squeeze into battery terminals, etc. Ideal for use in chargers, measuring instruments, grounding, etc. Epoxy resin coating is applied to the tip of the clip to prevent short-circuit accidents and electric shock accidents.
    Color  Red / black  Material (Cover)  Vinyl chloride 
    from S$25.99
    Min. 2 days
  40. Clip Alligator Banana Jack
    DESCO Clip Alligator Banana Jack
    Specification  Clip Alligator Banana Jack  Trusco Part No.  859-0164  Mass (g) 
    from S$1.89
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 146

Set Ascending Direction