Crimp Terminals & Connectors
Crimp terminals are parts used when crimping and connecting wires and terminal boards and wires. In use, a dedicated crimping tool is required for each crimping terminal. Used in many electrical and electronic equipment. There are two main types of terminals: bare crimp terminals and crimp terminals with insulation coating. The main material is oxygen-free copper (electric tin plating), and nylon and polyvinyl chloride are used as insulators. There are round shapes, tip-opening shapes, rod shapes, etc., and there are various sizes, so it is possible to select the most suitable terminal depending on the application.
Other Related Pages
- TRUSCO Plug-in connection terminal with insulation coatingContact insulation type.Mass (g) 30 Type Plug-in connection terminal Operating Temperature Range (℃) -40~+105 Rated Voltage (V) 300 Terminal Shape Plug-in type Material (Insulator) Nylon Mass (g/pack) 30 Material (connector) Brass C2600 (electric tin plating)from S$12.99Min. 2 days
- NICHIFU Crimp terminal with insulation coating (TME R type) round nylonThe TME type has a wire insertion guide (funnel shape) inside the insulation coating. Even if the core wire is not twisted, it can be smoothly inserted to the cylinder along the guide with the coating stripped. Furthermore, since the TME type has a terminal stopper wall on the insulator, the term... Read MoreType Insulated crimp terminal Operating Temperature Range (℃) -40~+105 Rated Voltage (V) 300 Terminal Shape Round type Material (Insulator) Nylon JIS Standard Conforms to JIS C 2805 Flame Retardance UL94V-2 UL Standard Certification Included CSA Standard Certification Included Feature Flame retardantfrom S$22.99Min. 2 days
- NICHIFU Ring Terminal for Copper Wire (R Type) without InsulationSucceeded in increasing only the hardness of the terminal tongue (contact part). It is harder to bend than conventional terminals. *For copper wire only. *Please use within the wire connection range. *Please use the specified applicable crimp tool.Type Bare crimp terminal
- NICHIFU Crimp Terminal for Copper Wire (Y Type) Fork Spade Type without InsulationType Bare crimp terminal Terminal Shape Open tip type
- MonotaRO Closed End Connector CE Type with Insulation Coating* Twist the wire before crimping. * Check the type of closed end connector before crimping. * Not a JIS standard product.Material Nylon 66 Color Milky white Type Insulated crimp terminal Terminal Shape Closed end connector Material (Inside) Copper sleeve
- MonotaRO Bare Ring Terminal for Copper WireAs a wiring terminal * Please use a crimping tool suitable for the terminal.Type Bare crimp terminal Terminal Shape Round (R type) Material (Terminal) Copper
- NICHIFU Closed End Connector with Insulation Coating (CE Type)JIS standard product UL / CSA registered product JIS C 2807Color White Type Insulated crimp terminal Operating Temperature Range (℃) -40~+105 Rated Voltage (V) 300 Terminal Shape Closed end connector Material (Insulator) Nylon JIS Standard JIS C 2807 Flame Retardance UL94V-2
- MonotaRO Solderless Terminal Spade Type Copper SleevesAs a wiring terminal. * Please use a crimping tool suitable for the terminal.Type Bare crimp terminal Terminal Shape Open tip type Material (Terminal) Copper
- Phoenix Contact Sleeve Insulated Ferrule Terminals AIPhoenix Contact's bar terminals with insulating sleeves are made of flexible copper and have a tin-plated surface. This rod terminal has a high insulation effect even if the wires are densely packed during wiring. It also prevents the core wire from coming apart. The insulation sleeves are co... Read MoreMaterial E-CU Surface Treatment Tin plating Heat Resistance Temperature (℃) (Long time) 105, (Short time) 120 Material (Sleeve) Polypropylene Sleeve Shape Ring sleeve
- MonotaRO Fully Insulated Male Bullet ConnectorAs a wiring terminal. * Please refrain from using it for any other purpose. * There is no compatibility with the old product number. Although the part number of the Monotaro plug-in type pin terminal starts with MAE, only male and female are compatible.Material Nylon / brass Operating Temperature Range (℃) ‐10~+105 Rated Voltage (V) 300 Flame Retardance UL94 V-2
- MonotaRO Crimp terminal with open-ended insulation coatingAs a wiring terminal. * Please refrain from using it for any other purpose.Rated Voltage (V) 600 Terminal Shape Open tip type Material (Insulator) Vinyl chloride Material (Terminal) Copper
- NICHIFU Pin Terminal for Copper Wire (TC Type) without Insulation* For copper wire only. * Please use within the range of wire conjugation. * Please use the specified applicable crimping tool.Type Bare crimp terminal Terminal Shape Rod shape
- FUJI TERMINAL INDUSTRY Non-Insulated Ring Terminals for Copper Wire (R Type)Type Bare crimp terminal Material (Terminal) / Finish Oxygen-free copper / tin plating
- TRUSCO Ring Crimp Terminal without InsulationA bare crimp terminal with a round contact surface (tongue) and mounting holes for fixing screws. Used to connect annealed stranded wires.Color Silver Type Bare crimp terminal Terminal Shape Round (R type)
- MonotaRO Crimp terminal Round type With insulation coatingAs a wiring terminal. * Please refrain from using it for any other purpose.Rated Voltage (V) 600 Terminal Shape Round type Material (Insulator) Nylon
- MonotaRO Terminal SetFrequently used crimp terminals and connectors are set in a transparent case that is easy to carry. For wiring work * Please refrain from using it for any other purpose.
- DAIDO SOLDERLESS TERMINAL MFG. (DST) Ring Terminal for Copper Wire (R Type) without InsulationType Bare crimp terminal
- J.S.T. Mfg. Ring Terminal Vinyl Insulated (Straight Type)Absorbs the "elongation" of the insulator during crimping and maintains a uniform wall thickness. The insulation coating is a straight type (uniform thickness).Type Insulated crimp terminal Rated Voltage (V) 600 Terminal Shape Round type Material (Insulator) PVC Flame Retardance UL94 V-0 Material (Terminal) Oxygen-free copper
- WAGO JAPAN Insulated Ferrules with Plastic CollarType Insulated crimp terminal Terminal Shape Rod terminal
- NICHIFU Blade Terminal (BT Type) S Type without Insulation* For copper wire only. Please use within the wire conjugation range. Please use the specified applicable crimping tool.Type Bare crimp terminal Terminal Shape Plate type JIS Standard Certification None UL Standard Certification Included CSA Standard Certification Included
- MonotaRO Pin Terminal with Insulating Sleeve* Do not use for anything other than its intended purpose.Type Insulated crimp terminal Terminal Shape Rod shape Material (Insulator) Nylon Heat Resistance Temperature (℃) 105 Material (Terminal) Copper
- NICHIFU Center Pin Type Crimp Terminal with Insulating CapThe rod is in the center of the terminal and fits perfectly inside the device. With insulating cap. (Insulation cap is set on the package.) * For copper wire only. * Please use within the range of wire conjugation. * Please use the specified applicable crimping tool.Type Bare crimp terminal Rated Voltage (V) 600 Terminal Shape Rod shape
- J.S.T. Mfg. Ring Terminal Vinyl Insulated (F Type)Absorbs the "elongation" of the insulator during crimping and maintains a uniform wall thickness. The vinyl insulated part has a bulging finish near the wire insertion area.Type Insulated crimp terminal Rated Voltage (V) 300 Terminal Shape Round type Material (Insulator) Vinyl Flame Retardance UL94 V-0
- NICHIFU Plug-in connection terminal FA typeIt is a cut of ICT (chain type terminal with insulation coating). UL / CSA registered product * For copper wire only. * Use the specified applicable crimping tool. * Please use within the range of wire conjugation.Specification RoHS-compliant product Color Red transparent Type Plug-in connection terminal Operating Temperature Range (℃) -40~+105 Rated Voltage (V) 300 Terminal Shape Plug-in type Wire Crimping Range (AWG#) 18~16 Material (Insulator) Nylon Flame Retardance UL94V-2 JIS Standard Certification None UL Standard Certification Included CSA Standard Certification Included Feature Flame retardant
- FUJI TERMINAL INDUSTRY Fork Spade Crimp TerminalType Bare crimp terminal Terminal Shape Open tip type Material (Terminal) / Finish Oxygen-free copper / tin plating
- ELPA (Asahi Electric) Round crimp terminalMaterial Tin plating, phosphor bronze Type Bare crimp terminal Terminal Shape Round (R type)
- MonotaRO Bare crimp terminal Bar type TC type For copper wire* Do not use for anything other than its intended purpose.Material Copper Type Bare crimp terminal Terminal Shape Rod shape
- MonotaRO Crimp terminal Bar type With insulation coating* Do not use for anything other than its intended purpose.Type Insulated crimp terminal Rated Voltage (V) 600 Terminal Shape Rod shape Flame Retardance UL94V0 Material (Sleeve) Vinyl chloride Material (Terminal) Copper Feature Flame retardant
- J.S.T. Mfg. Nylon Insulated Bullet Connector PC TypeType Insulated crimp terminal Operating Temperature Range (℃) -25~90 Standard UL recognized E42024 Rated Voltage (V) 300 Terminal Shape Plug-in type Material (Insulator) 66 nylon Flame Retardance UL94 V-2 Material (Terminal) Brass Feature Flame retardant
- DAIDO SOLDERLESS TERMINAL MFG. (DST) Crimp Terminal for Copper Wire Square Fork Spade Terminal (F Type) without InsulationType Bare crimp terminal Terminal Shape Open tip type
- J.S.T. Mfg. Square Fork Spade Terminal (A Type)It is a bare crimp terminal that has one of the mounting holes on the contact surface (tongue) and can be mounted without completely removing the screw. Used to connect annealed stranded or single wire.Terminal Shape Open tip type
- NICHIFU Crimping Terminal with Insulation Coating (TC Type) Center Pin TypeRoHS Directive Compliant Product Center Pin Bar Terminal *For copper wire only. *Please use the compatible crimping tool specified by the manufacturer. *Please use within the wire connection range.Color Transparent Type Insulated crimp terminal Operating Temperature Range (℃) -40~+105 Rated Voltage (V) 300 Terminal Shape Rod shape Rated Current (A) 17 Wire Crimping Range (AWG#) 22~16 Material (Insulator) Nylon Flame Retardance UL94V-2 Feature Flame retardant
- NICHIFU Solderless Terminal for Copper Sleeves (Y Type, E Type)*The E type is a small rail type terminal block (DIN) compatible product for equipment, and the leg length is shorter than conventional products. *For copper wire only. *Please use the compatible crimping tool specified by the manufacturer. *Please use within the wire connection range.Type Bare crimp terminal Terminal Shape Open tip type
- MonotaRO Plug connection terminal 250 type female* Please use within the range of wire conjugation.Rated Voltage (V) 300 Material (Insulator) Nylon Material (Terminal) Brass
- DAIDO SOLDERLESS TERMINAL MFG. (DST) Crimp terminal with insulation coating, round shapeType Insulated crimp terminal Terminal Shape Round type
- NICHIFU For Copper Wire Environmentally Friendly Type Crimping Terminal with Insulation Coating (R Type) Round TypeInsulation coating is preset on the terminal cylinder. Insulator shape: The TME type has a wire insertion guide (funnel shape) inside the insulation coating. Even if the core wire is not twisted, it can be smoothly inserted to the cylinder along the guide with the coating stripped. Since it is a ... Read More
- DAIDO SOLDERLESS TERMINAL MFG. (DST) Crimp Terminal Plate Type for Copper Wire without InsulationType Bare crimp terminal Terminal Shape Plate type
- NICHIFU Bare crimp terminal for low-voltage switch (CB type)UL / CSA registered product * For copper wire only. * Please use within the range of wire conjugation. * Please use the specified applicable crimping tool.Type Bare crimp terminal Terminal Shape Square Wire Crimping Range (Single Wire) (mm) -
- NICHIFU Closed end connector with insulation coating (EC type)* For internal use. * For copper wire only. * Please use within the range of wire conjugation. * Please use the specified applicable crimping tool. * Please use as soon as possible after opening. * Be careful when storing as it is water absorbent.Color White Type Insulated crimp terminal Operating Temperature Range (℃) -40~+105 Rated Voltage (V) 300 Terminal Shape Closed end connector Material (Insulator) Nylon Flame Retardance UL94V2 Feature Flame retardant
Filter by categories