All Category

Insulated Ring Terminals (R Type)

The crimp terminal with insulation coating (R type) round type is a crimp terminal with an insulation cover such as polyvinyl chloride covering the connection part with the electric wire. There are various types of terminal shapes, and the round type (R type) has a round terminal tongue (contact part) and one mounting hole. Mounting holes are holes for fixing electrical components that are electrically connected to terminals with screws. A dedicated crimping tool is used to connect terminals and wires. Since the part where the wire is connected to the terminal is cylindrical, this connection method involves inserting the core wire of the wire into this cylindrical part and crimping it with a crimping tool.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 88

Set Ascending Direction
  1. Crimp terminal with insulation coating (TME R type) round nylon
    NICHIFU Crimp terminal with insulation coating (TME R type) round nylon
    The TME type has a wire insertion guide (funnel shape) inside the insulation coating. Even if the core wire is not twisted, it can be smoothly inserted to the cylinder along the guide with the coating stripped. Furthermore, since the TME type has a terminal stopper wall on the insulator, the term... Read More
    Operating Temperature Range (℃)  -40~+105  Rated Voltage (V)  300  JIS Standard  Conforms to JIS C 2805  Feature  Flame retardant  CSA Standard Certification  Included  UL Standard Certification  Included  Type  Insulated crimp terminal  Material (Insulator)  Nylon  Terminal Shape  Round type  Flame Retardance  UL94V-2 
    from S$22.99
    Min. 2 days
  2. Crimp terminal Round type With insulation coating
    MonotaRO Crimp terminal Round type With insulation coating
    As a wiring terminal. * Please refrain from using it for any other purpose.
    Rated Voltage (V)  600  Material (Insulator)  Nylon  Terminal Shape  Round type 
    Rating:
    80%
    from S$6.99
    Min. 2 days
  3. Ring Terminal Vinyl Insulated (Straight Type)
    J.S.T. Mfg. Ring Terminal Vinyl Insulated (Straight Type)
    Absorbs the "elongation" of the insulator during crimping and maintains a uniform wall thickness. The insulation coating is a straight type (uniform thickness).
    Rated Voltage (V)  600  Type  Insulated crimp terminal  Material (Terminal)  Oxygen-free copper  Material (Insulator)  PVC  Terminal Shape  Round type  Flame Retardance  UL94 V-0 
    Rating:
    95%
    from S$12.99
    Min. 2 days
  4. Ring Terminal Vinyl Insulated (F Type)
    J.S.T. Mfg. Ring Terminal Vinyl Insulated (F Type)
    Absorbs the "elongation" of the insulator during crimping and maintains a uniform wall thickness. The vinyl insulated part has a bulging finish near the wire insertion area.
    Rated Voltage (V)  300  Type  Insulated crimp terminal  Terminal Shape  Round type  Flame Retardance  UL94 V-0  Material (Insulator)  Vinyl 
    Rating:
    87%
    from S$14.99
    Min. 2 days
  5. For Copper Wire Environmentally Friendly Type Crimping Terminal with Insulation Coating (R Type) Round Type
    NICHIFU For Copper Wire Environmentally Friendly Type Crimping Terminal with Insulation Coating (R Type) Round Type
    Insulation coating is preset on the terminal cylinder. Insulator shape: The TME type has a wire insertion guide (funnel shape) inside the insulation coating. Even if the core wire is not twisted, it can be smoothly inserted to the cylinder along the guide with the coating stripped. Since it is a ... Read More
    from S$15.99
    Min. 2 days
  6. Environmentally Friendly Type for Copper Wire Insulation Coated Crimp Terminal (Y Type) Pre-Opening Type
    NICHIFU Environmentally Friendly Type for Copper Wire Insulation Coated Crimp Terminal (Y Type) Pre-Opening Type
    Insulation coating is preset on the terminal cylinder. Insulator shape: The TME type has a wire insertion guide (funnel shape) inside the insulation coating. Even if the core wire is not twisted, it can be smoothly inserted to the cylinder along the guide with the coating stripped. Since it is a ... Read More
    Rating:
    100%
    from S$18.99
    Min. 2 days
  7. Crimp terminal with insulation coating for copper wire (V type)
    FUJI TERMINAL INDUSTRY Crimp terminal with insulation coating for copper wire (V type)
    An insulator is inserted and fixed in the cylinder of a bare crimp terminal, and is used for connections that require insulation.
    Rated Voltage (V)  (UL)300(CSA)600  Dimension t (mm)  0.8  Maximum Operating Temperature (℃)  75 (insulator)  Feature  Flame retardant  Type  Insulated crimp terminal  Terminal Shape  Round type  Flame Retardance  UL94 V-0  Material (Insulator)  Vinyl chloride 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  8. Crimp terminal with insulation coating Round small
    DAIDO SOLDERLESS TERMINAL MFG. (DST) Crimp terminal with insulation coating Round small
    Type  Insulated crimp terminal  Terminal Shape  Round type 
    Rating:
    100%
    from S$14.99
    Min. 10 days
  9. Crimp Terminal Round Shape with Insulation Coating
    TRUSCO Crimp Terminal Round Shape with Insulation Coating
    from S$9.69
    Min. 2 days
  10. For Copper Wire Crimping Terminal with Insulation Coating (R Type) Round Shape TGV
    NICHIFU For Copper Wire Crimping Terminal with Insulation Coating (R Type) Round Shape TGV
    The TME type has a wire insertion guide (funnel-shaped) inside the insulation coating. Even if the core wire is not twisted, it can be smoothly inserted to the cylinder along the guide with the coating stripped. In addition, the TME type has a terminal stopper wall on the insulator, so the termin... Read More
    Operating Temperature Range (℃)  -40~+75  Rated Voltage (V)  300  Feature  Flame retardant  CSA Standard Certification  Included  UL Standard Certification  Included  Type  Insulated crimp terminal  Material (Insulator)  PVC  Terminal Shape  Round type  Flame Retardance  UL94V-0 
    from S$18.99
    Min. 2 days
  11. Environmentally Friendly Insulated Ring Terminal for Copper Wire (R Type) Round
    NICHIFU Environmentally Friendly Insulated Ring Terminal for Copper Wire (R Type) Round
    It has a rated voltage of 600V and has excellent electrical insulation. Since it is a non-halogen material (polycarbonate), it does not generate toxic halogen-based gas or corrosive gas during combustion.
    Rating:
    100%
    from S$12.99
    Min. 2 days
  12. Crimp terminal with insulation coating for copper wire (BT type)
    FUJI TERMINAL INDUSTRY Crimp terminal with insulation coating for copper wire (BT type)
    Since the wire insertion part of the insulator is expanded, it is easy to insert a wire with a thick coating.
    Maximum Operating Temperature (℃)  75 (insulator)  Type  Insulated crimp terminal  Terminal Shape  Round type  Material (Insulator)  Vinyl chloride 
    from S$15.99
    Min. 104 days
  13. Terminal
    Tyco Electronics Japan Terminal
    Terminal Shape  Round type 
    from S$22.99
    Min. 2 days
  14. Crimp terminal with insulation coating (TMD R type) round
    NICHIFU Crimp terminal with insulation coating (TMD R type) round
    The TME type has a wire insertion guide (funnel shape) inside the insulation coating. Even if the core wire is not twisted, it can be smoothly inserted to the cylinder along the guide with the coating stripped. In addition, the TME type has a terminal stopper wall on the insulator, so the termina... Read More
    Operating Temperature Range (℃)  -40~+75  Rated Voltage (V)  300  Feature  Flame retardant  CSA Standard Certification  Included  UL Standard Certification  Included  Type  Insulated crimp terminal  Material (Insulator)  PVC  Terminal Shape  Round type  Flame Retardance  UL94V-0 
    from S$34.99
    Min. 2 days
  15. Insulated round terminal 2-4
    ELPA (Asahi Electric) Insulated round terminal 2-4
    Overall Length (mm)  21  Type  Insulated crimp terminal  Terminal Shape  Round type 
    from S$3.19
    Min. 4 days
  16. 2.0-5.0 [Ring] Insulated Crimp Terminals (150 pcs)
    ESCO 2.0-5.0 [Ring] Insulated Crimp Terminals (150 pcs)
    Overall Length (mm)  18.25  Width (mm)  9.5  Esco Part No.  EA538MB-36  Type  Insulated crimp terminal  Terminal Shape  Round type 
    from S$19.99
    Min. 2 days
  17. Insulated round terminal 5.5-5
    ELPA (Asahi Electric) Insulated round terminal 5.5-5
    Overall Length (mm)  26.5  Type  Insulated crimp terminal  Terminal Shape  Round type 
    Rating:
    100%
    from S$3.19
    Min. 4 days
  18. Environmentally friendly crimp terminal with insulation coating (R type), packed product
    NICHIFU Environmentally friendly crimp terminal with insulation coating (R type), packed product
    It has a rated voltage of 600V and has excellent electrical insulation. Since it is a non-halogen material (polycarbonate), it does not generate toxic halogen-based gas or corrosive gas during combustion.
    Operating Temperature Range (℃)  -40~125  Rated Voltage (V)  600  Material  Polycarbonate 
    from S$5.59
    Min. 2 days
  19. For Copper Wire Crimping Terminal with Insulation Coating (R Type) Round Shape TGV
    NICHIFU For Copper Wire Crimping Terminal with Insulation Coating (R Type) Round Shape TGV
    Rated Voltage (V)  300  Type  Insulated crimp terminal  Material (Insulator)  PVC  Terminal Shape  Round type 
    from S$18.99
    Min. 3 days
  20. Insulated round terminal 2-5
    ELPA (Asahi Electric) Insulated round terminal 2-5
    Overall Length (mm)  21  Type  Insulated crimp terminal  Terminal Shape  Round type 
    from S$3.19
    Min. 4 days
  21. 1.25-3.0 [Round] Insulation crimp terminal (250 pieces)
    ESCO 1.25-3.0 [Round] Insulation crimp terminal (250 pieces)
    Overall Length (mm)  16.3  Width (mm)  5.5  Esco Part No.  EA538MB-31  Type  Insulated crimp terminal  Terminal Shape  Round type 
    from S$25.99
    Min. 2 days
  22. Crimp terminal with insulation coating
    TASCO Crimp terminal with insulation coating
    Wire Range (Stranded) (mm2 1.04~2.63 
    from S$12.99
    Min. 2 days
  23. 5.5-4.0 [Round] Insulation crimp terminal (80 pieces)
    ESCO 5.5-4.0 [Round] Insulation crimp terminal (80 pieces)
    Overall Length (mm)  26.3  Width (mm)  9.5  Esco Part No.  EA538MB-39  Type  Insulated crimp terminal  Terminal Shape  Round type 
    from S$18.99
    Min. 4 days
  24. Insulated round terminal 1.25-5
    ELPA (Asahi Electric) Insulated round terminal 1.25-5
    Overall Length (mm)  20  Type  Insulated crimp terminal  Terminal Shape  Round type 
    from S$3.19
    Min. 5 days
  25. 3.5-5.0 [Round] Insulation crimp terminal (80 pieces)
    ESCO 3.5-5.0 [Round] Insulation crimp terminal (80 pieces)
    Overall Length (mm)  26.3  Width (mm)  9.5  Esco Part No.  EA538MB-38  Type  Insulated crimp terminal  Terminal Shape  Round type 
    from S$17.99
    Min. 2 days
  26. 5.5-6.0 [Round] Insulation crimp terminal (60 pieces)
    ESCO 5.5-6.0 [Round] Insulation crimp terminal (60 pieces)
    Width (mm)  12  Overall Length (mm)  33  Esco Part No.  EA538MB-41  Type  Insulated crimp terminal  Terminal Shape  Round type 
    from S$19.99
    Min. 4 days
  27. 1.25-4.0 [Round] Insulation Crimp Terminal (200 pieces)
    ESCO 1.25-4.0 [Round] Insulation Crimp Terminal (200 pieces)
    Overall Length (mm)  17.6  Width (mm)  6.6  Esco Part No.  EA538MB-32  Type  Insulated crimp terminal  Terminal Shape  Round type 
    from S$23.99
    Min. 2 days
  28. 8.0-5.0 [Round] Insulation crimp terminal (40 pieces)
    ESCO 8.0-5.0 [Round] Insulation crimp terminal (40 pieces)
    Width (mm)  10  Overall Length (mm)  29.5  Esco Part No.  EA538MB-42  Type  Insulated crimp terminal  Terminal Shape  Round type 
    from S$25.99
    Min. 4 days
  29. 2.0-4.0 [Round] Insulation Crimp Terminal (150 pieces)
    ESCO 2.0-4.0 [Round] Insulation Crimp Terminal (150 pieces)
    Overall Length (mm)  18.75  Width (mm)  8.5  Esco Part No.  EA538MB-35  Type  Insulated crimp terminal  Terminal Shape  Round type 
    from S$19.99
    Min. 4 days
  30. Round crimp terminal
    ELPA (Asahi Electric) Round crimp terminal
    Overall Length (mm)  42.7  Type  Bare crimp terminal  Terminal Shape  Round type 
    from S$9.49
    Min. 4 days
  31. Insulated round terminal 5.5-4
    ELPA (Asahi Electric) Insulated round terminal 5.5-4
    Overall Length (mm)  26.5  Type  Insulated crimp terminal  Terminal Shape  Round type 
    from S$3.19
    Min. 4 days
  32. Insulated round terminal 2-3
    ELPA (Asahi Electric) Insulated round terminal 2-3
    Overall Length (mm)  21  Type  Insulated crimp terminal  Terminal Shape  Round type 
    from S$3.19
    Min. 4 days
  33. Crimp terminal with insulation coating
    TASCO Crimp terminal with insulation coating
    from S$12.99
    Min. 6 days
  34. 8.0-6.0 [Round] Insulation Crimp Terminal (40 pieces)
    ESCO 8.0-6.0 [Round] Insulation Crimp Terminal (40 pieces)
    Width (mm)  12  Overall Length (mm)  31  Esco Part No.  EA538MB-43  Type  Insulated crimp terminal  Terminal Shape  Round type 
    from S$28.99
    Min. 4 days
  35. 14-  6  [Round] Bare crimp terminals (3 pcs)
    ESCO 14- 6 [Round] Bare crimp terminals (3 pcs)
    Wire Crimping Range (mm2 Single wire:-, Twisted wire: 10.52-16.78 
    from S$7.99
    Min. 5 days
  36. 38-14  [Round] Bare crimp terminals (3)
    ESCO 38-14 [Round] Bare crimp terminals (3)
    Wire Crimping Range (mm2 Single wire:-, Twisted wire: 26.66-42.42 
    from S$15.99
    Min. 5 days
  37. 5.5-5 [Round] Bare Crimp Terminals (10 pcs)
    ESCO 5.5-5 [Round] Bare Crimp Terminals (10 pcs)
    from S$7.99
    Min. 5 days
  38. 2 - 8  [Round] Bare crimp terminals (100 pieces)
    ESCO 2 - 8 [Round] Bare crimp terminals (100 pieces)
    Quantity  100 pieces 
    from S$26.99
    Min. 5 days
  39. 1.31-2.08  Square-meter [Round] Insulated Crimp Terminal (15 Pieces)
    ESCO 1.31-2.08 Square-meter [Round] Insulated Crimp Terminal (15 Pieces)
    Wire Crimping Range (Single Wire) (mm)  1.29~1.62  Wire Range (Stranded) (mm2 1.31~2.08  Quantity  15  Overall Length (mm)  22  Rated Voltage (V)  600  Color  Blue 
    from S$8.89
    Min. 5 days
  40. 22-10  [Round] Bare crimp terminals (5 pieces)
    ESCO 22-10 [Round] Bare crimp terminals (5 pieces)
    Wire Crimping Range (mm2 Single wire:-, Twisted wire: 16.78-26.66 
    from S$15.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 88

Set Ascending Direction