All Category

Non-Insulated Fork Terminals (Y Type)

A bare Y-type terminal is a connection terminal for a cable with a Y-shaped terminal and an open end. Round terminals cannot be removed without removing the mounting screws, but bare Y terminals can be removed simply by loosening the screws. Therefore, it is possible to save labor for connecting a large amount of cable wiring. The terminal sizes range from 0.3 sq to 14 sq, and there are various types applicable to many cable sizes. The material of the bare Y-shaped terminal is oxygen-free copper bell plating that prevents signal loss, and the number of units sold is 50 or 100.
View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction
  1. Crimp Terminal for Copper Wire (Y Type) Fork Spade Type without Insulation
    NICHIFU Crimp Terminal for Copper Wire (Y Type) Fork Spade Type without Insulation
    Type  Bare crimp terminal  Terminal Shape  Open tip type 
    Rating:
    93%
    from S$1.89
    Min. 2 days
  2. Solderless Terminal Spade Type Copper Sleeves
    MonotaRO Solderless Terminal Spade Type Copper Sleeves
    As a wiring terminal. * Please use a crimping tool suitable for the terminal.
    Type  Bare crimp terminal  Material (Terminal)  Copper  Terminal Shape  Open tip type 
    Rating:
    89%
    from S$4.79
    Min. 2 days
  3. Fork Spade Crimp Terminal
    FUJI TERMINAL INDUSTRY Fork Spade Crimp Terminal
    Type  Bare crimp terminal  Terminal Shape  Open tip type  Material (Terminal) / Finish  Oxygen-free copper / tin plating 
    Rating:
    88%
    from S$7.99
    Min. 2 days
  4. Square Fork Spade Terminal (A Type)
    J.S.T. Mfg. Square Fork Spade Terminal (A Type)
    Terminal Shape  Open tip type 
    Rating:
    90%
    from S$8.59
    Min. 2 days
  5. Solderless Terminal for Copper Sleeves (Y Type, E Type)
    NICHIFU Solderless Terminal for Copper Sleeves (Y Type, E Type)
    * E type is a product compatible with the small rail type terminal block (DIN) type for equipment, and the foot length is shorter than the conventional product. * For copper wire only. * Please use the compatible crimping tool specified by the manufacturer. * Please use within the range of wire c... Read More
    Type  Bare crimp terminal  Terminal Shape  Open tip type 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  6. Y terminal
    NICHIFU Y terminal
    Type  Bare crimp terminal  Terminal Shape  Y type 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  7. Bare crimp terminal (front opening type)
    TRUSCO Bare crimp terminal (front opening type)
    It is a bare crimp terminal that has one of the mounting holes on the contact surface (tongue) and can be mounted without completely removing the screws. For connecting mild steel stranded wires or single wires.
    Type  Single wire compatible type  JIS Standard  None  Terminal Shape  Open tip type  Color  Silver 
    Rating:
    60%
    from S$9.69
    Min. 2 days
  8. Pre-open crimp terminal
    FUJI TERMINAL INDUSTRY Pre-open crimp terminal
    Type  Bare crimp terminal  Terminal Shape  Open tip type  Material (Terminal) / Finish  Oxygen-free copper / tin plating 
    Rating:
    100%
    from S$3.79
    Min. 2 days
  9. Bare crimp terminal for copper wire (Y type W type)
    NICHIFU Bare crimp terminal for copper wire (Y type W type)
    * For copper wire only. * Please use the compatible crimping tool specified by the manufacturer. * Please use within the range of wire conjugation.
    Dimension E (mm)  4.5  Type  Bare crimp terminal  RoHS directive (corresponding to 10 substances)  Correspondence  CSA Standard Certification  Included  UL Standard Certification  Included  Terminal Shape  Open tip type 
    from S$10.99
    Min. 5 days
  10. Square Fork Spade Terminal Vinyl Insulated (F Type)
    J.S.T. Mfg. Square Fork Spade Terminal Vinyl Insulated (F Type)
    A crimp terminal with insulation coating that has one of the mounting holes on the contact surface (tongue) open and can be mounted without completely removing the screws. Used to connect annealed stranded wires
    Type  Insulated crimp terminal  Specification  Not compatible with single wire  Terminal Shape  Open tip type  Material (Insulator)  Vinyl 
    from S$15.99
    Min. 2 days
  11. Bare crimp terminal (front opening type)
    TRUSCO Bare crimp terminal (front opening type)
    It is a bare crimp terminal that has one of the mounting holes on the contact surface (tongue) and can be mounted without completely removing the screws. For connecting mild steel stranded wires or single wires.
    Type  Single wire compatible type  Suitable Tool  Bare crimping terminal, sleeve tool  Terminal Shape  Open tip type  Color  Silver 
    from S$9.69
    Min. 2 days
  12. Bare crimp terminal for copper wire (Y type LY type) Tip open type (self-locking)
    NICHIFU Bare crimp terminal for copper wire (Y type LY type) Tip open type (self-locking)
    * For copper wire only. * Please use the compatible crimping tool specified by the manufacturer. * Please use within the range of wire conjugation.
    Type  Bare crimp terminal  Terminal  HS (High Solid)  UL Standard Certification  Included  CSA Standard Certification  Included  Terminal Shape  Open tip type 
    from S$12.99
    Min. 5 days
  13. Square tip open terminal
    J.S.T. Mfg. Square tip open terminal
    It is a bare crimp terminal that has one of the mounting holes on the contact surface (tongue) and can be mounted without completely removing the screws. For connecting annealed stranded wires or single wires
    Wire Crimping Range (AWG#)  12~10  Overall Length (mm)  19.5  Wire Range (Stranded) (mm2 2.63~6.64  Type  Bare crimp terminal  Specification  Not compatible with single wire  Terminal Shape  Open tip type 
    from S$15.99
    Min. 2 days
  14. Y terminal (5.5-6A)
    ELPA (Asahi Electric) Y terminal (5.5-6A)
    Overall Length (mm)  25.5  Type  Bare crimp terminal  Terminal Shape  Open tip type 
    from S$2.59
    Min. 5 days
  15. 0.3Y-3 [Y type] Bare crimp terminal (100 pieces)
    ESCO 0.3Y-3 [Y type] Bare crimp terminal (100 pieces)
    Overall Length (mm)  12  Width (mm)  5.2  Type  Bare crimp terminal  Esco Part No.  EA538MG-101  Terminal Shape  Open tip type 
    from S$14.99
    Min. 4 days
  16. Y terminal (2-5A)
    ELPA (Asahi Electric) Y terminal (2-5A)
    Overall Length (mm)  16.8  Type  Bare crimp terminal  Terminal Shape  Open tip type 
    from S$2.09
    Min. 4 days
  17. Y-shaped bare crimp terminal, packed product
    NICHIFU Y-shaped bare crimp terminal, packed product
    Type  Bare crimp terminal  Terminal Shape  Y type 
    from S$5.59
    Min. 3 days
  18. 5.5Y-5 [Y type] Bare crimp terminal (100 pieces)
    ESCO 5.5Y-5 [Y type] Bare crimp terminal (100 pieces)
    Overall Length (mm)  18.2  Width (mm)  Type  Bare crimp terminal  Esco Part No.  EA538MG-113  Terminal Shape  Open tip type 
    from S$33.99
    Min. 4 days
  19. Y terminal (1.25-YS4A)
    ELPA (Asahi Electric) Y terminal (1.25-YS4A)
    Overall Length (mm)  15.8  Type  Bare crimp terminal  Terminal Shape  Open tip type 
    Rating:
    100%
    from S$2.59
    Min. 4 days
  20. 8Y-6 [Y type] bare crimping terminal (100 pieces)
    ESCO 8Y-6 [Y type] bare crimping terminal (100 pieces)
    Width (mm)  16  Overall Length (mm)  31.7  Type  Bare crimp terminal  Esco Part No.  EA538MG-115  Terminal Shape  Open tip type 
    from S$49.99
    Min. 4 days
  21. 0.75-4mm2 [Y type] Bare crimp terminal (100 pieces included)
    ESCO 0.75-4mm2 [Y type] Bare crimp terminal (100 pieces included)
    Overall Length (mm)  15  Width (mm)  6.4  Type  Bare crimp terminal  Esco Part No.  EA538MP-8  Terminal Shape  Open tip type 
    from S$7.99
    Min. 4 days
  22. Y-type bare crimping terminal for copper wire (tip open type) Electric wire size 0.3 to 5.5 mm
    Ubon Y-type bare crimping terminal for copper wire (tip open type) Electric wire size 0.3 to 5.5 mm
    Bare crimp terminal for copper wire (Y type) Open tip type. * The rated current is based on the allowable current of the insulated wire (Article 29 of the Public Notice of Electrical Equipment Technical Standards).
    Type  Bare crimp terminal  Terminal Shape  Open tip type  Standard to Conform  UL / CSA registered product 
    from S$38.99
    Min. 5 days
  23. Y terminal (2-N3A)
    ELPA (Asahi Electric) Y terminal (2-N3A)
    Overall Length (mm)  15.8  Type  Bare crimp terminal  Terminal Shape  Open tip type 
    from S$2.59
    Min. 4 days
  24. 3.5Y-4 [Y type] Bare crimp terminal (100 pieces)
    ESCO 3.5Y-4 [Y type] Bare crimp terminal (100 pieces)
    Overall Length (mm)  18  Width (mm)  Type  Bare crimp terminal  Esco Part No.  EA538MG-110  Terminal Shape  Open tip type 
    from S$33.99
    Min. 4 days
  25. 3.5Y-5 [Y type] bare crimping terminal (100 pieces)
    ESCO 3.5Y-5 [Y type] bare crimping terminal (100 pieces)
    Overall Length (mm)  20  Width (mm)  9.5  Type  Bare crimp terminal  Esco Part No.  EA538MG-111  Terminal Shape  Open tip type 
    from S$33.99
    Min. 4 days
  26. 2Y-4 [Y type] bare crimping terminal (100 pieces)
    ESCO 2Y-4 [Y type] bare crimping terminal (100 pieces)
    Overall Length (mm)  16  Width (mm)  Type  Bare crimp terminal  Esco Part No.  EA538MG-108  Terminal Shape  Open tip type 
    from S$16.99
    Min. 4 days
  27. 1.25Y-4M [Y type] Bare crimp terminal (100 pieces)
    ESCO 1.25Y-4M [Y type] Bare crimp terminal (100 pieces)
    Overall Length (mm)  16.4  Width (mm)  8.1  Type  Bare crimp terminal  Esco Part No.  EA538MG-105  Terminal Shape  Open tip type 
    from S$14.99
    Min. 4 days
  28. 1.25Y-5 [Y type] Bare crimp terminal (100 pieces)
    ESCO 1.25Y-5 [Y type] Bare crimp terminal (100 pieces)
    Overall Length (mm)  17.5  Width (mm)  9.6  Type  Bare crimp terminal  Esco Part No.  EA538MG-106  Terminal Shape  Open tip type 
    from S$19.99
    Min. 4 days
  29. 5.5Y-4 [Y type] bare crimping terminal (100 pieces)
    ESCO 5.5Y-4 [Y type] bare crimping terminal (100 pieces)
    Overall Length (mm)  18.2  Width (mm)  Type  Bare crimp terminal  Esco Part No.  EA538MG-112  Terminal Shape  Open tip type 
    from S$33.99
    Min. 4 days
  30. 5.5Y-6 [Y type] Bare crimp terminal (100 pieces)
    ESCO 5.5Y-6 [Y type] Bare crimp terminal (100 pieces)
    Width (mm)  12.5  Overall Length (mm)  25.2  Type  Bare crimp terminal  Esco Part No.  EA538MG-114  Terminal Shape  Open tip type 
    from S$38.99
    Min. 4 days
  31. 2Y -4s [Y Type] Bare Crimp Terminals (20 pcs)
    ESCO 2Y -4s [Y Type] Bare Crimp Terminals (20 pcs)
    Wire Range (Stranded) (mm2 1.04~2.63  Wire Crimping Range (Single Wire) (mm)  1.14~1.82  Quantity  20 
    from S$7.99
    Min. 2 days
  32. 0.3Y-5 [Y type] Bare crimp terminal (100 pieces)
    ESCO 0.3Y-5 [Y type] Bare crimp terminal (100 pieces)
    Overall Length (mm)  15.5  Width (mm)  Type  Bare crimp terminal  Esco Part No.  EA538MG-102  Terminal Shape  Open tip type 
    from S$14.99
    Min. 4 days
  33. Square tip open terminal (A type)
    J.S.T. Mfg. Square tip open terminal (A type)
    Wire Range (Stranded) (mm2 0.25~1.65  Wire Crimping Range (Single Wire) (mm)  0.57~1.44  Dimension T (mm)  0.8  Dimension d1 (Φmm)  1.7  Wire Crimping Range (AWG#)  22~16  Dimension D (Φmm)  3.4  Dimension E (mm)  4.8  Dimension F (mm)  6.3  Type  Bare crimp terminal  RoHS directive (corresponding to 10 substances)  Correspondence  Terminal Shape  Open tip type  Material (Terminal)  Oxygen-free copper  Standard  UL listed E42024 CSA LR20812 
    from S$1.89
    Min. 6 days
  34. Bare Crimp Terminal (Y Type)
    DAIDO SOLDERLESS TERMINAL MFG. (DST) Bare Crimp Terminal (Y Type)
    It is a bare crimp terminal that has one of the mounting holes on the contact surface (tongue) and can be mounted without completely removing the screws. For connecting annealed copper stranded wires or single wires.
    from S$8.89
    Min. 2 days
  35. Crimp terminal (Y type) for copper wire
    AMERICAN DENKI Crimp terminal (Y type) for copper wire
    A pre-opening crimp terminal that is ideal for UL / CSA standard certified outlets.
    Type  Bare crimp terminal  Standard  RoHS compliant  Terminal Shape  Y type 
    from S$29.99
    Min. 7 days
  36. Square Tip Open Terminal (A Type)
    JAPPY Square Tip Open Terminal (A Type)
    RoHS compliant bare crimp terminal
    from S$6.99
    Min. 3 days
  37. 2Y  -3.5  [Y type] Bare crimp terminals (20 pieces)
    ESCO 2Y -3.5 [Y type] Bare crimp terminals (20 pieces)
    Wire Range (Stranded) (mm2 1.04~2.63  Wire Crimping Range (Single Wire) (mm)  1.14~1.82  Quantity  20 
    from S$7.99
    Min. 6 days
  38. Bare crimp terminal mini pack <Y type>
    Marvel Bare crimp terminal mini pack <Y type>
    Type  Bare crimp terminal  Terminal Shape  Open tip type 
    from S$5.59
    Min. 4 days
  39. 2Y-5 [Y type] bare crimping terminal (100 pieces)
    ESCO 2Y-5 [Y type] bare crimping terminal (100 pieces)
    Overall Length (mm)  16  Width (mm)  Type  Bare crimp terminal  Esco Part No.  EA538MG-109  Terminal Shape  Open tip type 
    from S$17.99
    Min. 4 days
  40. Y terminal (self-locking)
    NICHIFU Y terminal (self-locking)
    Wire Range (Stranded) (mm2 0.25~1.65  Wire Crimping Range (Single Wire) (mm)  0.57~1.44  Wire Crimping Range (AWG#)  22-16  Type  Bare crimp terminal  Terminal Shape  Y type 
    from S$13.99
    Min. 49 days
View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction