All Category

Insulated Fork Terminals (Y Type)

The crimp terminal with insulation coating (Y type) opening type is a crimp terminal with insulation coating on the connection part with the electric wire. The open tip type (Y type) has a Y-shaped terminal with one side of the mounting hole on the tongue (contact part) open. This mounting hole is a hole into which the screw that secures the terminal is inserted. The open-ended type has the advantage of being able to fix the terminal without removing the screw because one of the mounting holes is open. Terminals and wires are connected by inserting the core wire of the wire into the tube, which is the connection part of the terminal, and crimping the tube with a crimping tool.
View : Grid List
Filter

Items 1 - 40 of 64

Set Ascending Direction
  1. Crimp terminal with open-ended insulation coating
    MonotaRO Crimp terminal with open-ended insulation coating
    As a wiring terminal. * Please refrain from using it for any other purpose.
    Dimension L (mm)  22  Rated Voltage (V)  600  Material (Terminal)  Copper  Terminal Shape  Open tip type  Material (Insulator)  Vinyl chloride 
    Rating:
    92%
    from S$8.49
    Min. 2 days
  2. Fork Spade Crimp Terminal with Insulation Coating (V Type)
    FUJI TERMINAL INDUSTRY Fork Spade Crimp Terminal with Insulation Coating (V Type)
    Rated Voltage (V)  (UL)300(CSA)600  Dimension t (mm)  0.8  Maximum Operating Temperature (℃)  75 (insulator)  Feature  Flame retardant  Type  Insulated crimp terminal  Terminal Shape  Open tip type  Flame Retardance  UL94 V-0  Material (Insulator)  Vinyl chloride 
    Rating:
    95%
    from S$14.99
    Min. 2 days
  3. Environmentally Friendly Insulated Fork Terminals (Y Type) for Copper Wire
    NICHIFU Environmentally Friendly Insulated Fork Terminals (Y Type) for Copper Wire
    Compliant with RoHS 10 substances. It has a rated voltage of 600V and has excellent electrical insulation. The temperature range for using insulators is -40 ° C to 125 ° C. Since it is a non-halogen material (polycarbonate), it does not generate toxic halogen-based gas or corrosive gas during com... Read More
    Rating:
    100%
    from S$15.99
    Min. 2 days
  4. Square tip open terminal with vinyl insulation (straight type)
    J.S.T. Mfg. Square tip open terminal with vinyl insulation (straight type)
    Dimension T (mm)  0.8  Dimension l (mm)  Specification  A type  UL Standard Certification  Included  CSA Standard Certification  Included  Type  Insulated crimp terminal  Terminal Shape  Open tip type  Material (Terminal)  Oxygen-free copper  Material (Insulator)  PVC 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  5. For Copper Wire Crimping Terminal with Insulation Coating (Y Type) Open Tip Type TGV
    NICHIFU For Copper Wire Crimping Terminal with Insulation Coating (Y Type) Open Tip Type TGV
    * For copper wire only. * Please use the compatible crimping tool specified by the manufacturer. * Please use within the range of wire conjugation.
    Operating Temperature Range (℃)  -40~+75  Rated Voltage (V)  300  Feature  Flame retardant  Type  Insulated crimp terminal  Terminal Shape  Open tip type  Material (Insulator)  PVC  Flame Retardance  UL94V-0 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  6. Square Fork Spade Crimping Terminal Vinyl Insulated (F Type)
    J.S.T. Mfg. Square Fork Spade Crimping Terminal Vinyl Insulated (F Type)
    A crimp terminal with insulation coating that has one of the mounting holes on the contact surface (tongue) open and can be mounted without completely removing the screws. Used to connect annealed stranded wires.
    Wire Range (Stranded) (mm2 0.25~1.65  Wire Crimping Range (AWG#)  22~16  Inner Dimensions (mm)  4.0  Type  Insulated crimp terminal  Terminal Shape  Open tip type  Color  Red  Material (Insulator)  Vinyl 
    from S$15.99
    Min. 2 days
  7. Insulation coated crimp terminal tip open type
    TRUSCO Insulation coated crimp terminal tip open type
    Type  Crimp terminal with insulation coating  Terminal Shape  Y type 
    Rating:
    60%
    from S$9.69
    Min. 2 days
  8. Insulation coated open-ended crimp terminal (BT type)
    FUJI TERMINAL INDUSTRY Insulation coated open-ended crimp terminal (BT type)
    Maximum Operating Temperature (℃)  75 (insulator)  Type  Insulated crimp terminal  Terminal Shape  Open tip type  Material (Insulator)  Vinyl chloride 
    from S$13.99
    Min. 104 days
  9. Environmentally friendly Y terminal with insulation coating
    NICHIFU Environmentally friendly Y terminal with insulation coating
    It has a rated voltage of 600V and has excellent electrical insulation. Since it is a non-halogen material (polycarbonate), it does not generate toxic halogen-based gas or corrosive gas during combustion.
    Operating Temperature Range (℃)  -40~125  Rated Voltage (V)  600  Type  Crimp terminal with insulation coating  Material  Polycarbonate  Terminal Shape  Y type 
    from S$12.99
    Min. 2 days
  10. Insulated Y terminal 1.25-3.5
    ELPA (Asahi Electric) Insulated Y terminal 1.25-3.5
    Overall Length (mm)  19.6  Type  Insulated crimp terminal  Terminal Shape  Open tip type 
    from S$3.19
    Min. 2 days
  11. Insulation-coated crimp terminal (TME Y-type) tip-open nylon
    NICHIFU Insulation-coated crimp terminal (TME Y-type) tip-open nylon
    The TME type has a wire insertion guide (funnel shape) inside the insulation cover. Even if the core wire is not twisted, it can be smoothly inserted to the cylinder along the guide with the coating stripped. Furthermore, since the TME type has a terminal stopper wall on the insulator, the termin... Read More
    Type  Insulated crimp terminal  Terminal Shape  Open tip type 
    Rating:
    100%
    from S$42.99
    Min. 84 days
  12. Environmentally Friendly Crimp Terminal with Insulation Coating (Y Type), Packed Product
    NICHIFU Environmentally Friendly Crimp Terminal with Insulation Coating (Y Type), Packed Product
    It has a rated voltage of 600V and has excellent electrical insulation. Since it is a non-halogen material (polycarbonate), it does not generate toxic halogen-based gas or corrosive gas during combustion.
    Operating Temperature Range (℃)  -40~125  Rated Voltage (V)  600  Type  Crimp terminal with insulation coating  Material  Polycarbonate  Terminal Shape  Y type 
    from S$5.59
    Min. 3 days
  13. Insulated Y terminal 1. 25-3
    ELPA (Asahi Electric) Insulated Y terminal 1. 25-3
    Overall Length (mm)  20  Type  Insulated crimp terminal  Terminal Shape  Open tip type 
    Rating:
    100%
    from S$3.19
    Min. 2 days
  14. 1.25-4.0 [Y type] Insulation crimp terminal (200 pieces)
    ESCO 1.25-4.0 [Y type] Insulation crimp terminal (200 pieces)
    Overall Length (mm)  21  Width (mm)  6.4  Esco Part No.  EA538MH-22  Type  Insulated crimp terminal  Terminal Shape  Open tip type 
    from S$23.99
    Min. 4 days
  15. 1.25-3.0 [Y type] Insulation crimp terminal (200 pieces)
    ESCO 1.25-3.0 [Y type] Insulation crimp terminal (200 pieces)
    Overall Length (mm)  21  Width (mm)  5.7  Esco Part No.  EA538MH-21  Type  Insulated crimp terminal  Terminal Shape  Open tip type 
    from S$23.99
    Min. 2 days
  16. Insulated Y terminal 2-4
    ELPA (Asahi Electric) Insulated Y terminal 2-4
    Overall Length (mm)  19.6  Type  Insulated crimp terminal  Terminal Shape  Open tip type 
    Rating:
    100%
    from S$3.19
    Min. 4 days
  17. Y terminal (1.25-5A)
    ELPA (Asahi Electric) Y terminal (1.25-5A)
    Overall Length (mm)  15.8  Type  Bare crimp terminal  Terminal Shape  Open tip type 
    from S$2.09
    Min. 4 days
  18. Insulated Y terminal 2-3.5
    ELPA (Asahi Electric) Insulated Y terminal 2-3.5
    Overall Length (mm)  19.6  Type  Insulated crimp terminal  Terminal Shape  Open tip type 
    from S$3.19
    Min. 4 days
  19. Insulated Y terminal 1. 25-4
    ELPA (Asahi Electric) Insulated Y terminal 1. 25-4
    Overall Length (mm)  19.6  Type  Insulated crimp terminal  Terminal Shape  Open tip type 
    from S$3.19
    Min. 4 days
  20. 2.0-3.0 [Y type] Insulation crimp terminal (170 pieces)
    ESCO 2.0-3.0 [Y type] Insulation crimp terminal (170 pieces)
    Overall Length (mm)  21  Width (mm)  5.7  Esco Part No.  EA538MH-23  Type  Insulated crimp terminal  Terminal Shape  Open tip type 
    from S$22.99
    Min. 4 days
  21. Crimp terminal with insulation coating (TMD Y type)
    NICHIFU Crimp terminal with insulation coating (TMD Y type)
    * For copper wire only. * Please use the compatible crimping tool specified by the manufacturer. * Please use within the range of wire conjugation.
    Operating Temperature Range (℃)  -40~+75  Rated Voltage (V)  300  Feature  Flame retardant  Type  Insulated crimp terminal  Terminal Shape  Open tip type  Material (Insulator)  PVC  Flame Retardance  UL94V-0 
    from S$36.99
    Min. 124 days
  22. Y terminal (1.25-B3A)
    ELPA (Asahi Electric) Y terminal (1.25-B3A)
    Overall Length (mm)  15.4  Type  Bare crimp terminal  Terminal Shape  Open tip type 
    from S$2.59
    Min. 4 days
  23. 2.0-4.0 [Y type] Insulation crimp terminal (150 pieces)
    ESCO 2.0-4.0 [Y type] Insulation crimp terminal (150 pieces)
    Overall Length (mm)  21  Width (mm)  6.4  Esco Part No.  EA538MH-24  Type  Insulated crimp terminal  Terminal Shape  Open tip type 
    from S$19.99
    Min. 4 days
  24. Insulated Y terminal 1. 25-5
    ELPA (Asahi Electric) Insulated Y terminal 1. 25-5
    Overall Length (mm)  20  Type  Insulated crimp terminal  Terminal Shape  Open tip type 
    from S$3.19
    Min. 4 days
  25. Insulated Terminal Fork Type
    J.S.T. Mfg. Insulated Terminal Fork Type
    One of the mounting holes on the contact surface (tongue) is open, and it is a crimp terminal with insulation coating that can be mounted without completely removing the screw. Used to connect annealed stranded wires.
    Terminal Shape  Open tip type 
    from S$17.99
    Min. 2 days
  26. Insulated Terminal Y Type
    TRUSCO Insulated Terminal Y Type
    One of the mounting holes on the contact surface (tongue) is open, and the insulator shape that can be mounted without completely removing the screw is a tube expansion type crimp terminal with insulation coating. For connecting annealed stranded wires.
    Type  Crimp terminal with insulation coating  Terminal Shape  Y type  JIS Standard  × 
    from S$16.99
    Min. 2 days
  27. 1.25Y-4S  [Y type] Insulation crimp terminal (100 pieces)
    ESCO 1.25Y-4S [Y type] Insulation crimp terminal (100 pieces)
    Wire Range (Stranded) (mm2 0.3~1.65  Quantity  100 pieces  Overall Length (mm)  21.9  Dimension (mm)  d2:4.3、B:7.0、F:7.6、H:10.0、ΦD:4.1 
    from S$22.99
    Min. 5 days
  28. Insulated Y terminal YF-3.5-4
    OHM ELECTRIC Insulated Y terminal YF-3.5-4
    Crimp the wire with the dedicated crimping tool for wire connection. * Do not use soldered or stranded wires. * Strictly observe the wire engagement range of the terminals to be crimped.
    Wire Range (Stranded) (mm2 2.63~4.6  Nominal Sectional Area (mm2 3.5  Rated Voltage (V)  300  Stud diameter (Φmm)  4(4.3mm)  Terminal Shape  Y type 
    from S$2.39
    Min. 5 days
  29. Y-shaped terminal Y1.25-4S
    OHM ELECTRIC Y-shaped terminal Y1.25-4S
    For wire connection Please crimp the wire with the dedicated crimping tool Y type for easy connection * Do not use soldered or stranded wires. * Strictly observe the wire engagement range of the terminals to be crimped.
    Wire Range (Stranded) (mm2 0.25~1.65  Wire Crimping Range (Single Wire) (mm)  0.57~1.44  Nominal Sectional Area (mm2 1.25  Stud diameter (Φmm)  4S(4.3mm)  Rated Voltage (V)  600  Material  Copper (tin-plated)  Terminal Shape  Y type 
    from S$2.29
    Min. 5 days
  30. Y-shaped terminal Y2-3
    OHM ELECTRIC Y-shaped terminal Y2-3
    For wire connection Please crimp the wire with the dedicated crimping tool Y type for easy connection * Do not use soldered or stranded wires. * Strictly observe the wire engagement range of the terminals to be crimped.
    Wire Range (Stranded) (mm2 1.04~2.63  Wire Crimping Range (Single Wire) (mm)  1.14~1.82  Nominal Sectional Area (mm2 Stud diameter (Φmm)  3(3.7mm)  Rated Voltage (V)  600  Material  Copper (tin-plated)  Terminal Shape  Y type 
    from S$2.39
    Min. 5 days
  31. Crimp terminal with insulation coating (TMD Y type) Nipple opening type
    NICHIFU Crimp terminal with insulation coating (TMD Y type) Nipple opening type
    * For copper wire only. * Please use the compatible crimping tool specified by the manufacturer. * Please use within the range of wire conjugation.
    Operating Temperature Range (℃)  -40~+105  Wire Range (Stranded) (mm2 0.2~0.5  Dimension H (mm)  10.0  Dimension D (Φmm)  2.9  Wire Crimping Range (AWG#)  24~20  Rated Voltage (V)  300  Feature  Flame retardant  Terminal  HS (High Solid)  Suitable for  Hand tool / (body) NH5, NH32, NH60  Type  Insulated crimp terminal  Material (Insulator)  Nylon  Terminal Shape  Open tip type  Flame Retardance  UL94V-2  Color  Yellow transparent 
    from S$379.90
    Min. 34 days
  32. 0.33-1.31 Square-meter [Y Type] Insulation Crimp Terminal (10 Pieces)
    ESCO 0.33-1.31 Square-meter [Y Type] Insulation Crimp Terminal (10 Pieces)
    Wire Range (Stranded) (mm2 0.33~1.31  Wire Crimping Range (Single Wire) (mm)  0.64~1.29  Quantity  10  Overall Length (mm)  21  Rated Voltage (V)  600  Color  Red 
    from S$4.99
    Min. 5 days
  33. 1.25Y-3L  [Y type] Insulation crimp terminal (100 pieces)
    ESCO 1.25Y-3L [Y type] Insulation crimp terminal (100 pieces)
    Wire Range (Stranded) (mm2 0.3~1.65  Quantity  100 pieces  Overall Length (mm)  21.5  Dimension (mm)  d2:3.7、B:6.2、F:6.8、H:10.0、ΦD:4.1 
    from S$22.99
    Min. 5 days
  34. [Y type] Insulation crimp terminal (yellow)
    ESCO [Y type] Insulation crimp terminal (yellow)
    from S$7.99
    Min. 4 days
  35. Insulated Y terminal YF-5.5-5
    OHM ELECTRIC Insulated Y terminal YF-5.5-5
    Crimp the wire with the dedicated crimping tool for wire connection. * Do not use soldered or stranded wires. * Strictly observe the wire engagement range of the terminals to be crimped.
    Wire Range (Stranded) (mm2 2.63~6.64  Rated Voltage (V)  300  Stud diameter (Φmm)  5(5.3mm)  Nominal Sectional Area (mm2 5.5  Terminal Shape  Y type 
    from S$2.59
    Min. 5 days
  36. Insulated Y terminal YF-2-4
    OHM ELECTRIC Insulated Y terminal YF-2-4
    Crimp the wire with the dedicated crimping tool for wire connection. * Do not use soldered or stranded wires. * Strictly observe the wire engagement range of the terminals to be crimped.
    Wire Range (Stranded) (mm2 1.04~2.63  Nominal Sectional Area (mm2 Rated Voltage (V)  300  Stud diameter (Φmm)  4(4.3mm)  Terminal Shape  Y type 
    from S$2.09
    Min. 5 days
  37. 3.31-5.26  Square-meter [Y Type] Insulation Crimp Terminal (14 Pieces)
    ESCO 3.31-5.26 Square-meter [Y Type] Insulation Crimp Terminal (14 Pieces)
    Quantity  14  Wire Crimping Range (Single Wire) (mm)  2.05~2.59  Overall Length (mm)  26  Wire Range (Stranded) (mm2 3.31~5.26  Rated Voltage (V)  600  Color  Yellow 
    from S$7.99
    Min. 6 days
  38. [Y type] Insulation crimp terminal (blue)
    ESCO [Y type] Insulation crimp terminal (blue)
    from S$7.99
    Min. 4 days
  39. 1.31-2.08  Square-meter [Y Type] Insulation Crimp Terminal (15 Pieces)
    ESCO 1.31-2.08 Square-meter [Y Type] Insulation Crimp Terminal (15 Pieces)
    Wire Crimping Range (Single Wire) (mm)  1.29~1.62  Wire Range (Stranded) (mm2 1.31~2.08  Quantity  15  Overall Length (mm)  21  Rated Voltage (V)  600  Color  Blue 
    from S$6.49
    Min. 5 days
  40. Environmentally friendly type with insulation coating  Y type  W type (100 pieces)
    NICHIFU Environmentally friendly type with insulation coating Y type W type (100 pieces)
    Mass (g) 
    from S$12.99
    Min. 19 days
View : Grid List
Filter

Items 1 - 40 of 64

Set Ascending Direction