All Category

Compression Lugs (CB Type)

View : Grid List
Filter

18 Item(s)

Set Ascending Direction
  1. Bare crimp terminal for low-voltage switch (CB type)
    NICHIFU Bare crimp terminal for low-voltage switch (CB type)
    UL / CSA registered product * For copper wire only. * Please use within the range of wire conjugation. * Please use the specified applicable crimping tool.
    Wire Crimping Range (Single Wire) (mm)  Type  Bare crimp terminal  Terminal Shape  Square 
    Rating:
    85%
    from S$3.19
    Min. 2 days
  2. Crimp terminal for breaker (CB type)
    FUJI TERMINAL INDUSTRY Crimp terminal for breaker (CB type)
    Type  Bare crimp terminal  Material (Terminal) / Finish  Oxygen-free copper / tin plating  Terminal Shape  Square 
    Rating:
    100%
    from S$119.90
    Min. 104 days
  3. Watertight type copper tube crimp terminal
    3M Watertight type copper tube crimp terminal
    Compatible with "Circular Stranded Annealed Copper Conductors" and "Circular Compressed Stranded Annealed Copper Conductors" for power cables. Crimping with a JIS standard compliant crimping tool that matches the applicable cable size. For connecting electric wires * Cannot be... Read More
    Shape  Circular (compressed) stranded wire  Type  Copper conductor  Applicable Standard  JCAA compliant  Terminal Shape  Square 
    from S$10.99
    Min. 2 days
  4. 22-6S [CB type] Bare crimp terminal (100 pieces)
    ESCO 22-6S [CB type] Bare crimp terminal (100 pieces)
    Width (mm)  12.5  Terminal Shape  Square  Esco Part No.  EA538ML-1  Type  Bare crimp terminal  Overall Length (mm)  31 
    from S$149.90
    Min. 4 days
  5. 60-10S [CB type] bare crimping terminal (100 pieces)
    ESCO 60-10S [CB type] bare crimping terminal (100 pieces)
    Esco Part No.  EA538ML-6  Overall Length (mm)  49.5  Type  Bare crimp terminal  Width (mm)  16  Terminal Shape  Square 
    from S$299.90
    Min. 4 days
  6. 38-6S [CB type] Bare crimp terminal (100 pieces)
    ESCO 38-6S [CB type] Bare crimp terminal (100 pieces)
    Overall Length (mm)  36.8  Terminal Shape  Square  Width (mm)  13.5  Esco Part No.  EA538ML-4  Type  Bare crimp terminal 
    from S$239.90
    Min. 4 days
  7. 38-5S [CB type] Bare crimp terminal (100 pieces)
    ESCO 38-5S [CB type] Bare crimp terminal (100 pieces)
    Width (mm)  13.5  Overall Length (mm)  36.8  Esco Part No.  EA538ML-3  Type  Bare crimp terminal  Terminal Shape  Square 
    from S$239.90
    Min. 4 days
  8. [CB type] Bare crimp terminal
    ESCO [CB type] Bare crimp terminal
    from S$15.99
    Min. 4 days
  9. 60-8 [CB type] Bare crimp terminal (100 pieces)
    ESCO 60-8 [CB type] Bare crimp terminal (100 pieces)
    Esco Part No.  EA538ML-5  Terminal Shape  Square  Width (mm)  16  Overall Length (mm)  46.5  Type  Bare crimp terminal 
    from S$299.90
    Min. 4 days
  10. 150-8S [CB type] Bare crimp terminal (20 pieces)
    ESCO 150-8S [CB type] Bare crimp terminal (20 pieces)
    Width (mm)  22  Overall Length (mm)  61.3  Terminal Shape  Square  Type  Bare crimp terminal  Esco Part No.  EA538ML-11 
    from S$279.90
    Min. 4 days
  11. Two hole aluminum terminal
    Panduit Two hole aluminum terminal
    Made of thick forged aluminum with high conductivity. It is pre-filled with a joint compound to prevent corrosion and is sealed with an easy-to-remove lid. The applicable compression tool die size is printed on the barrel surface. The sealed barrel prevents corrosion. It is tin-plated to prevent ... Read More
    Mounting hole pitch (mm)  44.44  Material  Aluminum, tin  Type  Bare crimp terminal  Terminal Shape  Two hole terminal 
    from S$389.90
    Min. 23 days
  12. Bare Crimp Terminal (CB Type)
    DAIDO SOLDERLESS TERMINAL MFG. (DST) Bare Crimp Terminal (CB Type)
    A bare crimp terminal with a round contact surface (tongue) and mounting holes for fixing screws. For connecting annealed stranded wires.
    Mass (g)  1169  Outer Dimensions (mm)  13.4  Wire Crimping Range (AWG#)  Trusco Part No.  206-5745  Wire Range (Stranded) (mm2 26.66~42.42  Overall Length (mm)  36.7  Stud diameter (Φmm)  8.4  Inner Dimensions (mm)  9.4 
    from S$139.90
    Min. 32 days
  13. Single hole aluminum terminal
    Panduit Single hole aluminum terminal
    Made of thick forged aluminum with high conductivity. It is pre-filled with a joint compound to prevent corrosion and is sealed with an easy-to-remove lid. The applicable compression tool die size is printed on the barrel surface. The sealed barrel prevents corrosion. It is tin-plated to prevent ... Read More
    Material  Aluminum, tin  Type  Bare crimp terminal  Terminal Shape  Square 
    from S$179.90
    Min. 3 days
  14. Crimping Terminal for Low-Voltage Switch (CB Type)
    JAPPY Crimping Terminal for Low-Voltage Switch (CB Type)
    RoHS compliant bare crimp terminal
    from S$1.79
    Min. 2 days
  15. 80-10 [CB type] Bare crimp terminal (50 pieces)
    ESCO 80-10 [CB type] Bare crimp terminal (50 pieces)
    Terminal Shape  Square  Type  Bare crimp terminal  Overall Length (mm)  50  Esco Part No.  EA538ML-8  Width (mm)  22 
    from S$399.90
    Min. 4 days
  16. 80-8 [CB type] Bare crimp terminal (50 pieces)
    ESCO 80-8 [CB type] Bare crimp terminal (50 pieces)
    Terminal Shape  Square  Overall Length (mm)  50  Type  Bare crimp terminal  Width (mm)  22  Esco Part No.  EA538ML-7 
    from S$399.90
    Min. 4 days
  17. Crimping Terminal CB Type for Low-voltage Breaker
    J.S.T. Mfg. Crimping Terminal CB Type for Low-voltage Breaker
    Type  Bare crimp terminal  Specification  CB type  Material (Terminal)  Oxygen-free copper  Terminal Shape  Plate type 
    Discontinued
  18. Crimping terminal for breaker (CB type)
    FUJI TERMINAL INDUSTRY Crimping terminal for breaker (CB type)
    Suitable for  9H-60、REC-60B  Type  Bare crimp terminal  Material (Terminal) / Finish  Oxygen-free copper / tin plating  Terminal Shape  Square 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

18 Item(s)

Set Ascending Direction