All Category

Crimp terminal with insulation coating (TC type) bar type

Crimp terminal with insulation coating (TC type) rod type is a connection terminal with insulation coating for short-circuit prevention on the part where multi-core wires are crimped. The crimp terminal with insulation coating (TC type) bar type that can bundle twisted wires into a single wire is a convenient item that is indispensable for electrical work and wiring work. It can be easily crimped by simply inserting it into the wire insertion guide. There are also various terminal standards depending on the crimp terminal with insulation coating (TC type) rod type item. The operating temperature range, such as -40 to +105, is also different, so you should choose according to your work environment.
View : Grid List
Filter

33 Item(s)

Set Ascending Direction
  1. Crimp terminal Bar type With insulation coating
    MonotaRO Crimp terminal Bar type With insulation coating
    * Do not use for anything other than its intended purpose.
    Width (mm)  1.9  Dimension W (mm)  1.9  Rated Voltage (V)  600  Material (Terminal)  Copper  Feature  Flame retardant  Type  Insulated crimp terminal  Terminal Shape  Rod shape  Flame Retardance  UL94V0  Material (Sleeve)  Vinyl chloride 
    Rating:
    76%
    from S$12.99
    Min. 2 days
  2. Crimping Terminal with Insulation Coating (TC Type) Center Pin Type
    NICHIFU Crimping Terminal with Insulation Coating (TC Type) Center Pin Type
    RoHS directive compliant product Center pin rod type terminal * For copper wire only. * Please use the compatible crimping tool specified by the manufacturer. * Please use within the range of wire conjugation.
    Operating Temperature Range (℃)  -40~+105  Wire Range (Stranded) (mm2 0.3~1.65  Dimension F (Φmm)  1.1  Dimension l (mm)  11.0  Dimension H (mm)  16.0  Rated Current (A)  17  Wire Crimping Range (AWG#)  22~16  Overall Length (mm)  27  Dimension D (Φmm)  3.6  Rated Voltage (V)  300  Feature  Flame retardant  Type  Single  Material (Insulator)  Nylon  Terminal Shape  Rod shape  Color  Transparent  Flame Retardance  UL94V-2 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  3. Environmentally friendly copper coated crimp terminal (TC type) bar type TMEX
    NICHIFU Environmentally friendly copper coated crimp terminal (TC type) bar type TMEX
    Type  Crimp terminal with insulation coating  Terminal Shape  Ferrule / bar shape 
    from S$14.99
    Min. 2 days
  4. Crimp terminal with insulation coating (TC type) Rod type
    NICHIFU Crimp terminal with insulation coating (TC type) Rod type
    RoHS directive compliant product Center pin rod type terminal * For copper wire only. * Please use the compatible crimping tool specified by the manufacturer. * Please use within the range of wire conjugation.
    Operating Temperature Range (℃)  -40~+75  Wire Range (Stranded) (mm2 0.3~1.65  Dimension F (Φmm)  1.1  Rated Current (A)  17  Wire Crimping Range (AWG#)  22~16  Rated Voltage (V)  300  Feature  Flame retardant  Material (Insulator)  PVC  Color  Red transparent  Terminal Shape  Rod shape  Flame Retardance  UL94V-0 
    Rating:
    84%
    from S$39.99
    Min. 2 days
  5. Crimp terminal with insulation coating (TG TC type) Rod type
    NICHIFU Crimp terminal with insulation coating (TG TC type) Rod type
    * For copper wire only. * Please use the compatible crimping tool specified by the manufacturer. * Please use within the range of wire conjugation.
    Operating Temperature Range (℃)  -40~+75  Rated Voltage (V)  300  Feature  Flame retardant  Terminal  HS (High Solid)  UL Standard Certification  Included  CSA Standard Certification  Included  Type  Insulated crimp terminal  Material (Insulator)  PVC  Terminal Shape  Rod shape  Flame Retardance  UL94V-0 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  6. Crimp terminal bar type with insulation coating
    TRUSCO Crimp terminal bar type with insulation coating
    Mass (g)  30  Type  Crimp terminal with insulation coating  Terminal Shape  Ferrule / bar shape 
    Rating:
    100%
    from S$9.69
    Min. 2 days
  7. Coated crimp terminal center pin bar type
    TRUSCO Coated crimp terminal center pin bar type
    The rod is in the center of the terminal, and the insulation coating fits inside the device. Ideal for narrow pitch terminal blocks and various switches.
    Wire Range (Stranded) (mm2 0.3~1.65  Rod Diameter (Φmm)  1.1  Rod Length (mm)  11.0  Rated Current (A)  17  Wire Crimping Range (AWG#)  22~16  Trusco Part No.  255-7517  Overall Length (mm)  27.0  Mass (g)  30  Mass (g/pack)  30  Rated Voltage (V)  300  Type  Insulated crimp terminal  Material (Insulator)  PVC  Color  Red transparent  Terminal Shape  Rod shape 
    from S$9.69
    Min. 2 days
  8. Rod terminal with vinyl insulation (F type)
    J.S.T. Mfg. Rod terminal with vinyl insulation (F type)
    Wall Thickness (mm)  0.8  Dimension d2 (Φmm)  1.9  Dimension F (mm)  12.0  Overall Length (mm)  21  Dimension E (mm)  Dimension l (mm)  Type  Insulated crimp terminal  Material (Terminal)  Oxygen-free copper  Material (Insulator)  PVC  Terminal Shape  Rod shape  Standard  UL listed E42024 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  9. Fine wire rod type crimp terminal
    Ubon Fine wire rod type crimp terminal
    Ideal for communication cables, sensor cables, and thin cables. It is also ideal when using thin cables for spring type terminal blocks and plug-in connectors.
    Terminal Shape  Rod shape 
    from S$9.69
    Min. 2 days
  10. Environmentally Friendly Insulated Pin Terminals
    NICHIFU Environmentally Friendly Insulated Pin Terminals
    Compliant with RoHS 10 substances. It has a rated voltage of 600V and has excellent electrical insulation. The temperature range for using insulators is -40 ° C to 125 ° C. Since it is a non-halogen material (polycarbonate), it does not generate toxic halogen-based gas or corrosive gas during com... Read More
    Operating Temperature Range (℃)  -40~+120  Rated Voltage (V)  600  Material (Insulator)  Polycarbonate  Terminal Shape  Rod shape 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  11. Plug-in type crimp terminal with insulation coating (VSP type)
    FUJI TERMINAL INDUSTRY Plug-in type crimp terminal with insulation coating (VSP type)
    Dimension t (mm)  0.8  Rated Voltage (V)  300  Maximum Operating Temperature (℃)  75 (insulator)  Feature  Flame retardant  Type  Plug-in connection terminal  Terminal Shape  Rod shape  Flame Retardance  UL94 V-0  Material (Insulator)  Vinyl chloride 
    Rating:
    100%
    from S$28.99
    Min. 104 days
  12. For Copper Wire Bare Crimp Terminal (TC Type) Rod Type with Insulating Cap
    NICHIFU For Copper Wire Bare Crimp Terminal (TC Type) Rod Type with Insulating Cap
    Type  Crimp terminal with insulation coating  Terminal Shape  Ferrule / bar shape 
    from S$39.99
    Min. 2 days
  13. For Copper Wire Bare Blade Terminal (BTC Type)
    NICHIFU For Copper Wire Bare Blade Terminal (BTC Type)
    Type  Bare crimp terminal  Terminal Shape  Blade type (BT type) 
    from S$85.99
    Min. 8 days
  14. Insulated bar terminal
    ELPA (Asahi Electric) Insulated bar terminal
    Overall Length (mm)  21  Terminal Shape  Rod shape  Type  Insulated crimp terminal 
    from S$3.39
    Min. 2 days
  15. Plug-in type crimp terminal with insulation coating (BTSP type)
    FUJI TERMINAL INDUSTRY Plug-in type crimp terminal with insulation coating (BTSP type)
    Dimension t (mm)  0.8  Maximum Operating Temperature (℃)  75 (insulator)  Type  Plug-in connection terminal  Terminal Shape  Rod shape  Material (Insulator)  Vinyl chloride 
    from S$23.99
    Min. 104 days
  16. 3-core type crimp terminal with insulating cover
    Meikosha 3-core type crimp terminal with insulating cover
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Insulated crimp terminal  Terminal Shape  Rod shape 
    from S$29.99
    Min. 6 days
  17. Environmentally friendly crimp terminal with insulation coating (bar type), packed product
    NICHIFU Environmentally friendly crimp terminal with insulation coating (bar type), packed product
    It has a rated voltage of 600V and has excellent electrical insulation. Since it is a non-halogen material (polycarbonate), it does not generate toxic halogen-based gas or corrosive gas during combustion.
    Operating Temperature Range (℃)  -40~125  Rated Voltage (V)  600  Type  Crimp terminal with insulation coating  Terminal Shape  Ferrule / bar shape  Material  Polycarbonate 
    from S$5.59
    Min. 4 days
  18. 1.25-13.5 [TC type] bare crimping terminal (with cap / 100 pieces)
    ESCO 1.25-13.5 [TC type] bare crimping terminal (with cap / 100 pieces)
    Type  Bare crimp terminal  Esco Part No.  EA538MN-1  Overall Length (mm)  22  Terminal Shape  Rod shape  Width (mm)  3.4 
    from S$54.99
    Min. 4 days
  19. [TC type] Center pin type insulation crimp terminal
    ESCO [TC type] Center pin type insulation crimp terminal
    from S$7.99
    Min. 4 days
  20. [TC type] Insulation crimp terminal (red)
    ESCO [TC type] Insulation crimp terminal (red)
    from S$7.99
    Min. 4 days
  21. [TC type] Insulation crimp terminal (blue)
    ESCO [TC type] Insulation crimp terminal (blue)
    from S$7.99
    Min. 3 days
  22. 5.5-15 [TC type] Bare crimp terminal (with cap / 50 pieces)
    ESCO 5.5-15 [TC type] Bare crimp terminal (with cap / 50 pieces)
    Esco Part No.  EA538MN-3  Overall Length (mm)  26.5  Terminal Shape  Rod shape  Type  Bare crimp terminal  Width (mm)  5.6 
    from S$54.99
    Min. 4 days
  23. 5.5-21 [TC type] Bare crimp terminal (with cap / 50 pcs.)
    ESCO 5.5-21 [TC type] Bare crimp terminal (with cap / 50 pcs.)
    Type  Bare crimp terminal  Esco Part No.  EA538MN-4  Overall Length (mm)  32.5  Terminal Shape  Rod shape  Width (mm)  5.6 
    from S$54.99
    Min. 4 days
  24. [TC type] Bare crimp terminal (with cap)
    ESCO [TC type] Bare crimp terminal (with cap)
    from S$7.99
    Min. 4 days
  25. 0.75-13.5mm2 [TC type] Bare crimp terminal (100 pieces included)
    ESCO 0.75-13.5mm2 [TC type] Bare crimp terminal (100 pieces included)
    Terminal Shape  Rod shape  Overall Length (mm)  21.5  Width (mm)  2.5  Type  Bare crimp terminal  Esco Part No.  EA538MP-11 
    from S$19.99
    Min. 4 days
  26. 2-13.5 [TC type] Bare crimp terminal (with cap / 100 pieces)
    ESCO 2-13.5 [TC type] Bare crimp terminal (with cap / 100 pieces)
    Terminal Shape  Rod shape  Width (mm)  4.2  Overall Length (mm)  22  Esco Part No.  EA538MN-2  Type  Bare crimp terminal 
    from S$54.99
    Min. 4 days
  27. Environmentally friendly bar terminals with insulation coating
    NICHIFU Environmentally friendly bar terminals with insulation coating
    It has a rated voltage of 600V and has excellent electrical insulation. Since it is a non-halogen material (polycarbonate), it does not generate toxic halogen-based gas or corrosive gas during combustion.
    Operating Temperature Range (℃)  -40~125  Rated Voltage (V)  600  Type  Crimp terminal with insulation coating  Terminal Shape  Ferrule / bar shape  Material  Polycarbonate 
    from S$25.99
    Min. 74 days
  28. Ferrule TA Series
    TOYOGIKEN Ferrule TA Series
    By processing the end of the wire with a ferrule, it is possible to prevent the core wire from loosening and obtain stable connection quality when connecting.
    Dimension S2 (mm)  0.3  Heat Resistance Temperature (℃)  105  RoHS directive (corresponding to 10 substances)  Correspondence  Material  E-CU (electrocopper)  Material (Sleeve)  Polypropylene  Surface Treatment  Tin plating 
    from S$8.29
    Min. 2 days
  29. Ferrule for 2 Connection TAW Series
    TOYOGIKEN Ferrule for 2 Connection TAW Series
    The two-connect ferrule can crimp two compatible wires of the same size.
    Dimension S1 (mm)  0.15  Dimension S2 (mm)  0.3  Heat Resistance Temperature (℃)  105  RoHS directive (corresponding to 10 substances)  Correspondence  Material  E-CU (electrocopper)  Material (Sleeve)  Polypropylene  Surface Treatment  Tin plating 
    from S$17.99
    Min. 4 days
  30. Crimp terminal with insulation coating (TC type) Rod type
    NICHIFU Crimp terminal with insulation coating (TC type) Rod type
    The TME type has a wire insertion guide (funnel shape) inside the insulation coating. Even if the core wire is not twisted, it can be smoothly inserted to the cylinder along the guide with the coating stripped. In addition, the TME type has a terminal stopper wall on the insulator, so the termina... Read More
    Operating Temperature Range (℃)  -40~+75  Rated Voltage (V)  300  Feature  Flame retardant  Type  Insulated crimp terminal  Material (Insulator)  PVC  Terminal Shape  Rod shape  Insulator Shape  TME type  Flame Retardance  UL94V-0 
    Rating:
    84%
    Discontinued
  31. Crimp terminal with insulation coating (TME TC type) Nylon rod
    NICHIFU Crimp terminal with insulation coating (TME TC type) Nylon rod
    The TME type has a wire insertion guide (funnel shape) inside the insulation coating. Even if the core wire is not twisted, it can be smoothly inserted to the cylinder along the guide with the coating stripped. In addition, the TME type has a terminal stopper wall on the insulator, so the termina... Read More
    Operating Temperature Range (℃)  -40~+105  Rated Voltage (V)  300  Feature  Flame retardant  Terminal  HS (High Solid)  UL Standard Certification  Included  CSA Standard Certification  Included  Type  Insulated crimp terminal  Material (Insulator)  Nylon  Terminal Shape  Rod shape  Flame Retardance  UL94V-2 
    Discontinued
  32. Crimp terminal bar type with insulation coating
    TRUSCO Crimp terminal bar type with insulation coating
    The shape of the tongue is a bar (round bar), and it fits snugly inside the device.
    Rod Diameter (Φmm)  1.9  Rod Length (mm)  16  Overall Length (mm)  27.5  Mass (g/pack)  30  Rated Voltage (V)  300  Type  Insulated crimp terminal  Material (Insulator)  PVC  Terminal Shape  Rod shape 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

33 Item(s)

Set Ascending Direction