All Category

Insulated Blade Terminals

View : Grid List
Filter

7 Item(s)

Set Ascending Direction
  1. Blade terminal with insulation coating for copper wire (TME BT type)
    NICHIFU Blade terminal with insulation coating for copper wire (TME BT type)
    Operating Temperature Range (℃)  -40~+75  Rated Voltage (V)  300  Feature  Flame retardant  CSA Standard Certification  Included  UL Standard Certification  Included  Type  Insulated crimp terminal  Material (Insulator)  PVC  Terminal Shape  Plate type  Flame Retardance  UL94V-0 
    Rating:
    80%
    from S$29.99
    Min. 5 days
  2. Environmentally Friendly Insulated Blade Terminal for Copper Wire (BT Type) TMEX
    NICHIFU Environmentally Friendly Insulated Blade Terminal for Copper Wire (BT Type) TMEX
    Operating Temperature Range (℃)  -40~+120  Rated Voltage (V)  600  Material (Insulator)  Polycarbonate 
    from S$18.99
    Min. 2 days
  3. Crimp terminal with 2 insulation covers
    Weidmuller Crimp terminal with 2 insulation covers
    Material / Finish  Copper / tin plating, polypropylene  Type  Crimp sleeve with insulation  Sleeve Shape  Ring sleeve  Terminal Shape  Rod terminal 
    from S$10.99
    Min. 2 days
  4. Environmentally friendly insulation-coated blade terminal
    NICHIFU Environmentally friendly insulation-coated blade terminal
    Compliant with RoHS 10 substances. It has a rated voltage of 600V and has excellent electrical insulation. The temperature range for using insulators is -40 ° C to 125 ° C. Since it is a non-halogen material (polycarbonate), it does not generate toxic halogen-based gas or corrosive gas during com... Read More
    Wire Range (Stranded) (mm2 0.3~1.65  Wire Crimping Range (AWG#)  22~16  Terminal Shape  Blade type (BT type)  Type  Crimp terminal with insulation coating  Color  Transparent 
    from S$22.99
    Min. 74 days
  5. Environmentally friendly insulation-coated blade terminal
    NICHIFU Environmentally friendly insulation-coated blade terminal
    It has a rated voltage of 600V and has excellent electrical insulation. Since it is a non-halogen material (polycarbonate), it does not generate toxic halogen-based gas or corrosive gas during combustion.
    Operating Temperature Range (℃)  -40~125  Rated Voltage (V)  600  Terminal Shape  Blade type (BT type)  Type  Crimp terminal with insulation coating  Material  Polycarbonate 
    from S$26.99
    Min. 74 days
  6. Bare crimp terminal (BT type)  Blade type  With insulating cap
    NICHIFU Bare crimp terminal (BT type) Blade type With insulating cap
    A bare blade terminal with a plate-shaped contact surface (tongue). For connecting mild steel stranded wires or single wires * For copper wire only. * Please use within the range of wire conjugation. * Please use the applicable crimping tool specified by the manufacturer.
    Applicable Wire Range Twisted Wire (mm 2 0.2~0.5  Inner Dimensions (mm)  Outer Dimensions (mm)  1.2  Wire Crimping Range (AWG#)  24~20  Mass (g)  30  Color  Silver 
    from S$14.99
    Min. 13 days
  7. Blade terminal with insulation coating for copper wire (TME BT type) Nylon
    NICHIFU Blade terminal with insulation coating for copper wire (TME BT type) Nylon
    The TME type has a wire insertion guide (funnel shape) inside the insulation coating. Even if the core wire is not twisted, it can be smoothly inserted to the cylinder along the guide with the coating stripped. In addition, the TME type has a terminal stopper wall on the insulator, so the termina... Read More
    Operating Temperature Range (℃)  -40~+105  Rated Voltage (V)  300  Feature  Flame retardant  Terminal  HS (High Solid)  CSA Standard Certification  Included  UL Standard Certification  Included  Type  Insulated crimp terminal  Material (Insulator)  Nylon  Terminal Shape  Plate type  Flame Retardance  UL94V-2 
    Discontinued
View : Grid List
Filter

7 Item(s)

Set Ascending Direction