All Category

Other Wire Connectors

View : Grid List
Filter

Items 1 - 40 of 323

Set Ascending Direction
  1. Plug-in connection terminal with insulation coating
    TRUSCO Plug-in connection terminal with insulation coating
    Contact insulation type.
    Operating Temperature Range (℃)  -40~+105  Mass (g/pack)  30  Mass (g)  30  Rated Voltage (V)  300  Material (connector)  Brass C2600 (electric tin plating)  Specification  ISO9001 certified factory  Material (Insulator)  Nylon  Type  Plug-in connection terminal  Terminal Shape  Plug-in type 
    from S$9.69
    Min. 2 days
  2. Plug-In Type Pin Terminal (PC Type)
    NICHIFU Plug-In Type Pin Terminal (PC Type)
    Operating Temperature Range (℃)  -40~+105  Dimension H (mm)  11.2  Rated Voltage (V)  300  Feature  Flame retardant  Material (Insulator)  Nylon  Type  Plug-in connection terminal  Terminal Shape  Plug-in type  Flame Retardance  UL94V-2 
    Rating:
    90%
    from S$4.59
    Min. 2 days
  3. Plug-In Pin Terminal
    MonotaRO Plug-In Pin Terminal
    As a wiring terminal. * Please refrain from using it for any other purpose. * There is no compatibility with the old product number. Although the part number of the Monotaro plug-in type pin terminal starts with MAE, only male and female are compatible.
    Rated Voltage (V)  300  Material  Nylon / brass  Flame Retardance  UL94 V-2  Operating Temperature Range (℃)  ‐10~+105 
    Rating:
    79%
    from S$12.99
    Min. 2 days
  4. Terminal Set
    MonotaRO Terminal Set
    Frequently used crimp terminals and connectors are set in a transparent case that is easy to carry. For wiring work * Please refrain from using it for any other purpose.
    Case Dimensions (mm)  86×60 
    Rating:
    86%
    from S$10.99
    Min. 2 days
  5. Plug-in connection terminal FA type
    NICHIFU Plug-in connection terminal FA type
    It is a cut of ICT (chain type terminal with insulation coating). UL / CSA registered product * For copper wire only. * Use the specified applicable crimping tool. * Please use within the range of wire conjugation.
    Operating Temperature Range (℃)  -40~+105  Mating Tab Thickness (mm)  0.5  Wire Range (Stranded) (mm2 0.75~1.25  Dimension d (Φmm)  1.8  Wire Crimping Range (AWG#)  18~16  Overall Length (mm)  19.5  Rated Voltage (V)  300  Dimension D (Φmm)  4.1  Dimension G (mm)  4.9  Width (mm)  Dimension W (mm)  7.2  Dimension H (mm)  9.8  Feature  Flame retardant  CSA Standard Certification  Included  UL Standard Certification  Included  JIS Standard Certification  None  Material (Insulator)  Nylon  Type  Plug-in connection terminal  Terminal Shape  Plug-in type  Color  Red transparent  Specification  RoHS-compliant product  Flame Retardance  UL94V-2 
    Rating:
    94%
    from S$4.49
    Min. 2 days
  6. Nylon Insulated Bullet Connector PC Type
    J.S.T. Mfg. Nylon Insulated Bullet Connector PC Type
    Operating Temperature Range (℃)  -25~90  Rated Voltage (V)  300  Material (Insulator)  66 nylon  Material (Terminal)  Brass  Feature  Flame retardant  Terminal Shape  Plug-in type  Standard  UL recognized E42024  Flame Retardance  UL94 V-2 
    Rating:
    90%
    from S$23.99
    Min. 2 days
  7. Plug connection terminal 250 type female
    MonotaRO Plug connection terminal 250 type female
    * Please use within the range of wire conjugation.
    Mating Tab Thickness (mm)  0.8  Dimension E (mm)  10.5  Dimension L (mm)  22.0  Rated Voltage (V)  300  Dimension B (mm)  6.6  Dimension F (mm)  7.9  Material (Terminal)  Brass  Material (Insulator)  Nylon 
    Rating:
    60%
    from S$12.99
    Min. 2 days
  8. Plug connection terminal 187 female
    MonotaRO Plug connection terminal 187 female
    * Please use within the range of wire conjugation.
    Dimension E (mm)  10.5  Dimension L (mm)  20.0  Rated Voltage (V)  300  Dimension B (mm)  5.0  Dimension F (mm)  6.5  Material (Terminal)  Brass  Material (Insulator)  Nylon 
    Rating:
    66%
    from S$13.99
    Min. 2 days
  9. Plug-in connection terminal MA type
    NICHIFU Plug-in connection terminal MA type
    UL / CSA registered product * For copper wire only. * Use the specified applicable crimping tool. * Please use within the range of wire conjugation.
    Operating Temperature Range (℃)  -40~+105  Mating Tab Thickness (mm)  0.8  Dimension t (mm)  0.8  Dimension W (mm)  10.3  Wire Crimping Range (AWG#)  14  Wire Range (Stranded) (mm2 2.0  Dimension d (Φmm)  2.55  Overall Length (mm)  22  Rated Voltage (V)  300  Dimension D (Φmm)  4.5  Width (mm)  6.35  Dimension G (mm)  6.4  Color  Blue transparent  Feature  Flame retardant  CSA Standard Certification  Included  UL Standard Certification  Included  JIS Standard Certification  None  Material (Insulator)  Nylon  Type  Plug-in connection terminal  Terminal Shape  Plug-in type  Specification  RoHS-compliant product  Flame Retardance  UL94V-2 
    Rating:
    85%
    from S$23.99
    Min. 2 days
  10. Plug pin terminal
    ELPA (Asahi Electric) Plug pin terminal
    Dimension H (mm)  11.2  Type  Plug-in connection terminal  Terminal Shape  Plug-in type 
    Rating:
    100%
    from S$3.19
    Min. 2 days
  11. Terminal set
    ENGINEER Terminal set
    A set of frequently used crimp terminals and connectors in a compact plastic case. For crimping work.
    Case Dimensions (mm)  87×60×20  Terminal Shape  Round / Open type 
    Rating:
    87%
    from S$14.99
    Min. 2 days
  12. Plug-in type pin terminal with insulation coating
    TRUSCO Plug-in type pin terminal with insulation coating
    Wire connection and relay can be done by plugging and unplugging. It is distinguished by transparent color, red color, and blue color according to size.
    Wire Crimping Range (AWG#)  14  Dimension F (mm)  16.5  Wire Range (Stranded) (mm2 Trusco Part No.  255-7592  Overall Length (mm)  27.7  Mass (g)  30  Mass (g/pack)  30  Rated Voltage (V)  300  Width (mm)  7.4  Color  Blue  Material (Terminal)  Brass C2680 (electric tin plating)  Material (Insulator)  Nylon  Type  Plug-in connection terminal  Terminal Shape  Plug-in type 
    Rating:
    100%
    from S$9.69
    Min. 2 days
  13. Crimp terminal set (with crimp pliers)
    ESCO Crimp terminal set (with crimp pliers)
    Rating:
    100%
    from S$22.99
    Min. 2 days
  14. Plug connection terminal 110 type female
    MonotaRO Plug connection terminal 110 type female
    * Please use within the range of wire conjugation.
    Wire Range (Stranded) (mm2 0.5~1.5  Dimension d1 (mm)  1.7  Dimension E (mm)  10.5  Dimension L (mm)  19.0  Dimension B (mm)  3.2  Rated Voltage (V)  300  Dimension D (mm)  4.2  Dimension F (mm)  6.4  Material (Terminal)  Brass  Material (Insulator)  Nylon  Color  Red transparent 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  15. Plug-in connection terminal F type
    NICHIFU Plug-in connection terminal F type
    The mating part is exposed. There is a copper pipe between the terminal and the insulator, but the length of the copper pipe is the same as the length of the terminal cylinder. * For copper wire only. * Use the specified applicable crimping tool. * Please use within the range of wire conjugation.
    Operating Temperature Range (℃)  -40~+75  Mating Tab Thickness (mm)  0.5  Wire Range (Stranded) (mm2 0.75~1.25  Dimension d (Φmm)  1.8  Dimension H (mm)  10.0  Wire Crimping Range (AWG#)  18~16  Overall Length (mm)  19.5  Rated Voltage (V)  300  Dimension D (Φmm)  4.1  Width (mm)  Feature  Flame retardant  UL Standard Certification  Included  CSA Standard Certification  Included  JIS Standard Certification  None  Material (Insulator)  PVC  Type  Plug-in connection terminal  Terminal Shape  Plug-in type  Color  Red  Specification  RoHS-compliant product  Flame Retardance  UL94V-0 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  16. Crimp Terminal Set
    Ubon Crimp Terminal Set
    A set of 15 crimp terminals, 6 types each, which are frequently used. Since the lid of the case opens independently, the terminals will not be mixed.
    Type  Bare crimp terminal  Case  FB-6  Terminal Shape  Round / Open type 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  17. Bullet Connector Vinyl Insulated
    J.S.T. Mfg. Bullet Connector Vinyl Insulated
    Operating Temperature Range (℃)  -25~60  Rated Voltage (V)  300  Feature  Flame retardant  Terminal Shape  PCE type  Material (Insulator)  PVC  Flame Retardance  UL94 V-0 
    from S$25.99
    Min. 2 days
  18. Plug-In Type Pin Terminal (Pin Terminal Exposed PCE Type)
    NICHIFU Plug-In Type Pin Terminal (Pin Terminal Exposed PCE Type)
    Operating Temperature Range (℃)  -40~+105  Wire Crimping Range (AWG#)  14  Wire Range (Stranded) (mm2 Dimension d (Φmm)  2.4  Dimension D (Φmm)  3.9  Rated Voltage (V)  300  Color  Blue  Feature  Flame retardant  Material (Insulator)  Nylon  Type  Plug-in connection terminal  Terminal Shape  Plug-in type  Flame Retardance  UL94V-2 
    Rating:
    60%
    from S$38.99
    Min. 2 days
  19. Plug connection terminal 250 exposed female
    MonotaRO Plug connection terminal 250 exposed female
    * Please use within the range of wire conjugation.
    Mating Tab Thickness (mm)  0.8  Rated Voltage (V)  300  Dimension B (mm)  6.6  Dimension F (mm)  7.9  Material (Terminal)  Brass  Material (Insulator)  PVC 
    Rating:
    20%
    from S$9.59
    Min. 2 days
  20. Plug-in branch connection terminal
    NICHIFU Plug-in branch connection terminal
    RoHS compliant product * For copper wire only. * Please use the compatible crimping tool specified by the manufacturer. * Please use within the range of wire conjugation.
    Dimension t (mm)  0.8  Dimension B1 (mm)  6.35  Width (mm)  6.9  Dimension B (mm)  6.9  Type  Plug-in connection terminal  Terminal Shape  Plug-in type 
    from S$37.99
    Min. 2 days
  21. Plug-in connection terminal M type
    NICHIFU Plug-in connection terminal M type
    The mating part is exposed. There is a copper pipe between the terminal and the insulator, but the length of the copper pipe is the same as the length of the terminal cylinder. * For copper wire only. * Use the specified applicable crimping tool. * Please use within the range of wire conjugation.
    Operating Temperature Range (℃)  -40~+75  Mating Tab Thickness (mm)  0.8  Wire Crimping Range (AWG#)  12~10  Dimension H (mm)  14.0  Overall Length (mm)  25  Wire Range (Stranded) (mm2 3.5~5.5  Dimension d (Φmm)  3.65  Rated Voltage (V)  300  Width (mm)  6.35  Dimension D (Φmm)  6.8  Feature  Flame retardant  UL Standard Certification  Included  CSA Standard Certification  Included  JIS Standard Certification  None  Material (Insulator)  PVC  Type  Plug-in connection terminal  Terminal Shape  Plug-in type  Specification  RoHS-compliant product  Flame Retardance  UL94V-0  Color  Yellow 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  22. Plug connection terminal 250 type male
    MonotaRO Plug connection terminal 250 type male
    * Please use within the range of wire conjugation.
    Mating Tab Thickness (mm)  0.8  Dimension E (mm)  10.5  Dimension L (mm)  23.5  Rated Voltage (V)  300  Dimension B (mm)  6.35  Dimension F (mm)  7.9  Material (Terminal)  Brass  Material (Insulator)  Nylon 
    Rating:
    60%
    from S$10.99
    Min. 2 days
  23. Insulated crimp terminal set
    ESCO Insulated crimp terminal set
    Esco Part No.  EA538NH-1  Type  Insulated crimp terminal 
    from S$22.99
    Min. 2 days
  24. Plug-in connection terminal F type
    NICHIFU Plug-in connection terminal F type
    The mating part is exposed. There is a copper pipe between the terminal and the insulator, but the length of the copper pipe is the same as the length of the terminal cylinder. * For copper wire only. * Use the specified applicable crimping tool. * Please use within the range of wire conjugation.
    Operating Temperature Range (℃)  -40~+75  Wire Range (Stranded) (mm2 0.75~1.25  Dimension d (Φmm)  1.8  Dimension H (mm)  10.0  Wire Crimping Range (AWG#)  18~16  Overall Length (mm)  19.5  Width (mm)  3.2  Rated Voltage (V)  300  Dimension D (Φmm)  4.1  Feature  Flame retardant  CSA Standard Certification  Included  UL Standard Certification  Included  JIS Standard Certification  None  Material (Insulator)  PVC  Type  Plug-in connection terminal  Terminal Shape  Plug-in type  Color  Red  Specification  RoHS-compliant product  Flame Retardance  UL94V-0 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  25. Crimping Terminal Set
    ESCO Crimping Terminal Set
    Esco Part No.  EA538LG-1 
    from S$199.90
    Min. 2 days
  26. Pressure Welding Type Relay Connector NDB Series
    NICHIFU Pressure Welding Type Relay Connector NDB Series
    Applicable Wire Range Twisted Wire (mm 2 (Copper wire) 0.5 to 0.75  Operating Temperature Range (℃)  -20~120  Number of Cables (pcs)  Mass (g)  11.5  Trusco Part No.  114-2140  Applicable Wire Range AWG (#)  20-18  Overall Length (mm)  25.2  Length (mm)  43.6 (when mated)  Rated Current (A)  6(AWG20)/8(AWG18)  Width (mm)  6.7 (when mated)  Height (mm)  7.8 (when mated)  Color  Black  Material  Polycarbonate 
    from S$5.59
    Min. 2 days
  27. For Copper Wire Bare Crimp Terminal 90 Degree Bent Terminal
    NICHIFU For Copper Wire Bare Crimp Terminal 90 Degree Bent Terminal
    from S$37.99
    Min. 2 days
  28. Crimp terminal set
    ESCO Crimp terminal set
    Esco Part No.  EA538LG-2 
    from S$199.90
    Min. 2 days
  29. Insulated terminal sleeve set
    ESCO Insulated terminal sleeve set
    Esco Part No.  EA538NH-2 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  30. Bare crimp terminal for copper wire (FT type) Flag type
    NICHIFU Bare crimp terminal for copper wire (FT type) Flag type
    * For copper wire only. * Please use the compatible crimping tool specified by the manufacturer. * Please use within the range of wire conjugation.
    Dimension F (mm)  3.3  Dimension d2 (Φmm)  3.7  Dimension E (mm)  4.0  Width (mm)  Type  Bare crimp terminal  Terminal Shape  Flag shape  Available Screw Diameter  M3  Suitable for  NH20  Material (Terminal)  Nickel 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  31. Crimp terminal set
    ESCO Crimp terminal set
    Case Dimensions (mm)  355×275×50  Type  Crimp terminal set  Esco Part No.  EA538ND 
    Rating:
    60%
    from S$279.90
    Min. 2 days
  32. Crimp terminal set
    ESCO Crimp terminal set
    Esco Part No.  EA538LG-3 
    from S$199.90
    Min. 2 days
  33. Insulation cap for Giboshi terminal
    TRUSCO Insulation cap for Giboshi terminal
    Maximum Operating Temperature (℃)  -20~60  Material  Polyvinyl chloride  Color  Transparent 
    from S$3.39
    Min. 2 days
  34. Plug-in connection terminal
    ELPA (Asahi Electric) Plug-in connection terminal
    Type  Plug-in connection terminal  Terminal Shape  Plug-in type 
    from S$3.39
    Min. 2 days
  35. Insulated Crimping Terminal Set
    ESCO Insulated Crimping Terminal Set
    Esco Part No.  EA538LG-11 
    from S$199.90
    Min. 2 days
  36. 50125 series
    Molex 50125 series
    Type  Bare crimp terminal 
    from S$9.49
    Min. 2 days
  37. TE Connectivity Solder Sleeve, Sleeve Length 42mm, Red
    Tyco Electronics Japan TE Connectivity Solder Sleeve, Sleeve Length 42mm, Red
    Rating:
    90%
    from S$1.89
    Min. 2 days
  38. Crimping terminal Plug-in type Complete insulation Female type
    Panduit Crimping terminal Plug-in type Complete insulation Female type
    It is completely insulated with nylon and does not require an insulating cover such as a sleeve. There is a wire stopper inside the barrel, so you can insert the wire to the proper position. Copper wire fitting.
    Maximum Operating Temperature (℃)  105 (indoor)  Rated Voltage (V)  600  Type  Plug-in connection terminal  Terminal Shape  Plug-in type 
    from S$19.99
    Min. 2 days
  39. Crimp terminal set (ferrule terminal)
    ESCO Crimp terminal set (ferrule terminal)
    Esco Part No.  EA538KS-4 
    from S$679.90
    Min. 2 days
  40. Waterproof crimp terminal
    NICHIFU Waterproof crimp terminal
    A special double-structured tube of "high density polyethylene" and "polyolefin adhesive" is used for the insulation coating part. By heating and shrinking the coating with a heat gun after crimping, the tube and wire coating are adhered and a waterproof and dustproof effect c... Read More
    Suitable for  (Manual type) NH82  Maximum Operating Temperature (℃)  105  Rated Voltage (V)  AC600  Type  Insulated crimp terminal  Terminal Shape  Round type 
    from S$119.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 323

Set Ascending Direction