All Category

Plier Tap Connectors

Other Related Pages

View : Grid List
Filter

3 Item(s)

Set Ascending Direction
  1. Plier tap connector
    NICHIFU Plier tap connector
    * Please use AV wires and IV wires for automobiles as stranded wires. (Wire diameter 0.32 mm or more) * Please use vinyl-coated wires. * A connector that does not require special tools and is suitable for simple connection. It may not be suitable for use depending on the connection location.
    Operating Temperature Range (℃)  105(MAX)  Rated Voltage (V)  600  Material (Contact)  Brass (with tin plating)  Type  Plier tap connector  Material (Insulator)  Polypropylene 
    Rating:
    93%
    from S$2.89
    Min. 2 days
  2. SPTV connector
    NICHIFU SPTV connector
    * Use AV wires and IV wires for automobiles as stranded wires (wire diameter 0.32 mm or more). * Please use vinyl-coated wires. * A connector that does not require special tools and is suitable for simple connection. It may not be suitable for use depending on the connection location.
    Dimensions (L x W x H) (mm)  19.5×10×18  Rated Voltage (V)  300  Operating Temperature Range (℃)  75(MAX)  Material (Contact)  Brass (with tin plating)  Type  Plug joint connector  Material (Insulator)  Polypropylene 
    Rating:
    100%
    from S$63.99
    Min. 2 days
  3. 5 PT connectors PTV20
    OHM ELECTRIC 5 PT connectors PTV20
    P. 5 pieces of T connector (terminal size 2.0) Easy pressure welding with 1-branch pliers.
    Size (mm 2 (Terminal) 2.0  Applicable Wire Range Twisted Wire (mm 2 1.25~2.0  Rated Current (A)  15  Rated Voltage (V)  600  Type  Plier tap connector  Operating Temperature (℃)  Up to 105  Applicable wire range Single wire (mm)  Φ1.0~Φ1.6 
    from S$3.99
    Min. 4 days
View : Grid List
Filter

3 Item(s)

Set Ascending Direction