All Category

Push-In Type Wire Connectors

A plug-in type electric wire connector is an instrument that is connected by inserting a stripped electric wire. Electrical wiring such as copper wire can be easily connected, eliminating the need to align the wires and solder them. In addition, there is no need for insulation work after connection, and there is no need to protect the connection with insulating tape. Some products can be connected with either single wire or stranded wire. Also, there are differences in the fixing method. There are some that can be fixed just by inserting, and some that can be fixed by lever operation.
View : Grid List
Filter

Items 1 - 40 of 112

Set Ascending Direction
  1. Plug-In Wire Connector
    NICHIFU Plug-In Wire Connector
    New shape that allows "visual confirmation" of the wire insertion status 2-point contact spring structure
    Rating:
    96%
    from S$1.79
    Min. 2 days
  2. One-Touch Connector WFR Series
    WAGO JAPAN One-Touch Connector WFR Series
    A new mechanism that uses a cage clamp (R) spring method. Safe and secure with a transparent housing. Mixed use of single wire, stranded wire, and strand wire is OK. One-touch connection with soft lever operation. PSE mark acquisition product. In addition to indoor wiring, it can be used for wiri... Read More
    Color  Body / transparent Lever / orange  Material (Housing)  Heat resistant polycarbonate  Type  Plug-in wire connector  Material (Spring)  stainless steel 
    Rating:
    96%
    from S$11.99
    Min. 2 days
  3. One-touch Connector
    WAGO JAPAN One-touch Connector
    One-touch connection of single wire / stranded wire by lever operation! A new mechanism that uses a cage clamp spring. Single wire / stranded wire mixed use OK One-touch connection by lever operation! Various power supplies, in-board relay, joint box, downlight, etc. * Insufficient insertion may ... Read More
    Lead Wire Length (mm)  10  Rated Current (A)  20/32  Rated Voltage (V)  300/400  Color  Body/Gray Lever/Orange  Material (Housing)  Heat resistant 66 nylon  Type  Plug-in wire connector  Material (Spring)  stainless steel 
    Rating:
    93%
    from S$9.69
    Min. 2 days
  4. Plug-in connector
    JAPPY Plug-in connector
    Simply strip the wire coating and plug it into the connector to connect.
    Applicable wire range Single wire (mm)  (Copper) 1.6, 2.0 
    Rating:
    97%
    from S$12.99
    Min. 2 days
  5. One-touch connector
    JAPPY One-touch connector
    Rating  32A/400V 
    Rating:
    96%
    from S$9.39
    Min. 2 days
  6. Lighting connector
    WAGO JAPAN Lighting connector
    Connector that can relay single wire / stranded wire with one touch! Ideal for temporary construction and lighting wiring.
    Continuous Use Temperature (℃)  (Max) 105  Rated Current (A)  20/24  Lead Wire Length (mm)  9~11  Material (Housing)  Heat resistant 66 nylon  Type  Plug-in wire connector  Material (Spring)  stainless steel 
    Rating:
    93%
    from S$9.69
    Min. 2 days
  7. Plug-in Connector (OK Connector)
    OHM ELECTRIC Plug-in Connector (OK Connector)
    You can see the insertion, it is easy to see, and you can see it clearly !! Just insert it and it will surely be a joint. No crimping work required. Just plug in the copper wire and the connection is complete. The electric wire can be removed and the connection can be changed easily. Stable conne... Read More
    Applicable Wire Diameter (Φmm)  (Single copper wire) 1.2, 1.6, 2.0  Rated Current (A)  20  Rated Voltage (V)  300  Type  Plug-in wire connector 
    Rating:
    95%
    from S$26.99
    Min. 2 days
  8. Plug-in wire connector
    TRUSCO Plug-in wire connector
    It is a unique 2-point contact spring structure. You can visually check the wiring with the transparent cover. JIS C2813 (plug-in type electric wire connector for indoor wiring) compliant product.
    Applicable Wire Diameter (Φmm)  1.6、2  Operating Temperature Range (℃)  125  Rated Current (A)  20  Rated Voltage (V)  300  Mass (g/pack)  40  Mass (g)  40  Specification  ISO9001 certified factory  Material (Conductive Plate)  Oxygen-free copper (tin plating)  Type  Plug-in wire connector  Material (Housing)  Polycarbonate  Material (Spring)  stainless steel 
    Rating:
    82%
    from S$9.59
    Min. 2 days
  9. Plug-in connector WGX series
    WAGO JAPAN Plug-in connector WGX series
    Uses a two-stage shaped housing! For indoor wiring electrical work and VVF cable connection. * IV 7 stranded wires and flexible stranded wires cannot be used.
    Lead Wire Length (mm)  12~13  Wire stripping length (mm)  12~13  Rated Current (A)  20  Rated Voltage (V)  300  Material (Housing)  Heat resistant polycarbonate  Type  Plug-in wire connector  Material (Spring)  stainless steel  Applicable wire range Single wire (mm)  Φ1.6~2.0 
    Rating:
    91%
    from S$11.99
    Min. 2 days
  10. One-touch connector
    MonotaRO One-touch connector
    It is possible to connect the uncut electric wire as it is without peeling off the coating of the wiring material. You can shorten the work time. Since the connector contains a moisture-proof agent, it has insulation, corrosion-proof, and moisture-proof effects. For connecting and branching metal... Read More
    Suitable Outer Diameter (Φmm)  1.52  Material (Body)  Polycarbonate  Connector  Straight line  Color  Yellow 
    Rating:
    80%
    from S$69.99
    Min. 2 days
  11. Scotch lock U element connector (for communication / signal cable)
    3M Scotch lock U element connector (for communication / signal cable)
    Since the connection can be made as it is without stripping the insulation coating of the core wire, the connection work time can be greatly reduced. The connector contains a moisture-proof admixture, which has insulation, corrosion-proof, and moisture-proof effects. Connection / branching of met... Read More
    Rated Current (A)  0.1  Number of Cables (pcs)  Suitable Tool  E9J  Type  Plug-in wire connector 
    Rating:
    90%
    from S$119.90
    Min. 2 days
  12. Plug-in wire connector
    ESCO Plug-in wire connector
    Applicable Wire Diameter (Φmm)  1.6、2.0  Rated Current (A)  20  Rated Voltage (V)  300  Type  Plug-in wire connector 
    Rating:
    90%
    from S$22.99
    Min. 2 days
  13. Plug-in terminal connector
    ELPA (Asahi Electric) Plug-in terminal connector
    A terminal to which multiple cords can be connected.
    Rated Current (A)  20  Rated Voltage (V)  300  Type  Plug-in wire connector  Applicable Cable (Φmm)  Single line 1.6, 2.0 
    Rating:
    94%
    from S$2.99
    Min. 2 days
  14. Plug connector for general use
    NICHIFU Plug connector for general use
    No need for troublesome taping work or crimping work of the conventional method. Simply strip the wire coating and insert it into the connector. Uses the well-established "two-point contact" spring structure.
    Rated Voltage (V)  100  Rated Current (A)  Material (Contact)  Copper alloy  Type  Plug-in wire connector  Material (Main Unit)  Polycarbonate 
    from S$23.99
    Min. 2 days
  15. One-touch connector
    JAPPY One-touch connector
    Lead Wire Length (mm)  10  Rated Current (A)  20/32  Rated Voltage (V)  300/400  Color  Body/Gray Lever/Orange  Material (Housing)  Heat resistant 66 nylon  Type  Plug-in wire connector  Material (Spring)  stainless steel 
    Rating:
    94%
    from S$9.99
    Min. 2 days
  16. PT Connector
    TRUSCO PT Connector
    Wiring work can be done easily and securely with one plier. (Please use AV wire for automobiles and IV wire for stranded wire). The PT connector does not require any wire coating removal (skin peeling) or taping. Branch connection. For wiring inside equipment.
    Operating Temperature Range (℃)  105(MAX)  Number of Cables (pcs)  Dimensions (L x W x H) (mm)  20×13×10  Mass (g/pack)  45  Mass (g)  45  Rated Voltage (V)  600  Material (Contact)  Brass (electric tin plating)  Specification  ISO9001 certified factory  Material (Insulator)  Nylon  Type  Plier tap connector 
    Rating:
    90%
    from S$9.59
    Min. 2 days
  17. One-touch connector WF series
    Ubon One-touch connector WF series
    New mechanism with cage clamps and springs! Mixed use of single wire and stranded wire is OK! One-touch connection by lever operation!
    Rated Current (A)  32  Rated Voltage (V)  400  Type  Plug-in wire connector 
    from S$22.99
    Min. 2 days
  18. F Screw
    JEFCOM (DENSAN) F Screw
    No need for crimping or insulating tape for connecting and branching indoor wiring and wiring inside equipment! All chemicals are made of polypropylene resin, which has excellent heat resistance, flame retardancy, and impact resistance, because special tools such as taping, crimping effort, and s... Read More
    Operating Temperature Range (℃)  105Max  Rated Voltage (V)  300  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  For indoor use  Type  Screw-type wire connector  Applicable Standard  UL / CSA certified 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  19. Scotch lock U element connector
    3M Scotch lock U element connector
    It is securely connected by the spring action of the U element by the double contact method, and is used for car navigation / ETC in-vehicle equipment. Since there is no work such as cutting wires or removing coating, all you need is pliers. Connection and branching of electric wires connected to... Read More
    Operating Temperature Range (℃)  105  Rated Voltage (V)  600  Mass (g)  700  Type  Plug-in wire connector  Standard  UL486C (file number E23438) 
    from S$479.90
    Min. 2 days
  20. Plug-in connector
    JEFCOM (DENSAN) Plug-in connector
    Wiring is completed just by plugging in. "Plug-in type" wire connector. Wiring is possible even in narrow places where crimping tools cannot be inserted! <PS> E standard compliant product. For indoor use.
    Wire stripping length (mm)  11 (standard)  Rated Current (A)  15  Rated Voltage (V)  300  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Plug-in wire connector  Applicable wire range Single wire (mm)  VVF, EM-EEF 1.6 or 2.0 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  21. Tome connector
    Kawaguchi Tome connector
    The electric wire is held by two springs and has excellent reliability. The contact area between the electric wire and the electric part is large. Color coding by size that you can see at a glance. Uses heat-resistant polycarbonate (120 degrees). Self-extinguishing (UL94-v2).
    Applicable Wire Diameter (Φmm)  1.6, 2.0 (copper / solid wire)  Rated Current (A)  20  Rated Voltage (V)  300  Feature  Heat resistance  Type  Plug-in wire connector 
    Rating:
    93%
    from S$2.89
    Min. 2 days
  22. Wire connector (plug-in type)
    TRUSCO Wire connector (plug-in type)
    It is a unique 2-point contact spring structure. You can visually check the wiring with the transparent cover. It is a JIS C 2813 (plug-in type electric wire connector for indoor wiring) compliant product. (Certified inspection agency: <PS> E JET) For connecting peeled lines.
    Rated Current (A)  20  Dimensions (L x W x H) (mm)  20.5×30.0×9.1  Rated Voltage (V)  300  Mass (g/pack)  40  Mass (g)  40  Trusco Part No.  489-4758  Number of Cables (pcs)  Type  Plug-in wire connector  Color  Purple transparent 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  23. Plug-in connector WGX series
    WAGO JAPAN Plug-in connector WGX series
    Two-stage housing
    Rated Current (A)  20  Rated Voltage (V)  300  Length (mm)  Bare: 12-13  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  Electrical supplies  Applicable Wire Diameter (Φmm)  Single wire (copper): 1.2, 16, 2.0 
    Rating:
    90%
    from S$1.59
    Min. 2 days
  24. Lighting connector
    Ubon Lighting connector
    Stranded / stranded specifications. Ideal for temporary construction and lighting wiring. PSE mark conformity
    Rated Voltage (V)  400  Length (mm)  (Bare) 9-11  Suitable Wire  Stranded wire 0.5-2.5mm 2  Rated Current (A)  20  Type  Plug-in wire connector 
    from S$34.99
    Min. 2 days
  25. Plug-in connector WGX-3L
    WAGO JAPAN Plug-in connector WGX-3L
    Ideal for power supplies that use 7 IV wires such as IH cookers! For indoor wiring electrical work and VVF cable connection.
    Applicable Wire Range Twisted Wire (mm 2 (7 IV) 5.5  Lead Wire Length (mm)  12~13  Number of Cables (pcs)  Rated Current (A)  30/41  Rated Voltage (V)  300/400  Material (Housing)  Heat resistant polycarbonate  Type  Plug-in wire connector  Color (Lid)  Red  Material (Spring)  stainless steel  Applicable wire range Single wire (mm)  Φ1.6~2.6 
    Rating:
    80%
    from S$66.99
    Min. 2 days
  26. Relay connector (pressure contact type)
    TRUSCO Relay connector (pressure contact type)
    Male with a single connector. Female connection is possible. It can also be used as a multi-pole by connecting connectors. No need to strip the wire coating. The combination (fitting) of the male side (M) and female side (F) enables wire connection and relay in the equipment.
    Mass (g)  10  Mass (g/pack)  10  Rated Voltage (V)  300  Type  Plug-in wire connector 
    from S$9.69
    Min. 2 days
  27. Screwed connector (large)
    ELPA (Asahi Electric) Screwed connector (large)
    Type  Plug-in wire connector 
    Rating:
    60%
    from S$3.79
    Min. 2 days
  28. Plug-in connector (2-point contact type) QLX series
    Ubon Plug-in connector (2-point contact type) QLX series
    Highly reliable 2-point contact spring structure. The wire coating can be peeled off and the connection can be made simply by inserting it. You can visually check the connection with the transparent cover. (Polycarbonate UL94 V2) Uses a corrugated conductive plate to insert wires smoothly.
    Length (mm)  (Bare) 11-13  Rated Current (A)  20  Rated Voltage (V)  300  Type  Plug-in wire connector  Suitable Wire  Single wire (copper) Φ1.6 、 Φ2.0 
    Rating:
    100%
    from S$6.79
    Min. 2 days
  29. Plug-in connector
    ELPA (Asahi Electric) Plug-in connector
    Rating  300V 20A 
    from S$12.99
    Min. 2 days
  30. One-touch connector WFR series
    Ubon One-touch connector WFR series
    A new mechanism that uses a cage clamp (R) spring method! Safe and secure with a transparent housing! Mixed use of single wire, stranded wire, and strand wire is OK! One-touch connection with soft lever operation! PSE mark acquisition product In addition to indoor wiring applications, it can be u... Read More
    Rated Current (A)  32 (general use), 20 (indoor wiring use)  Type  Plug-in wire connector 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  31. Quick lock
    NICHIFU Quick lock
    Plug-in wire connector. You can visually check the insertion status. Highly reliable 2-point contact spring structure. Uses a corrugated conductive plate to insert wires smoothly. The wire can be inserted straight with the guide of the molded product.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4.79
    Min. 2 days
  32. Pressure contact type relay connector (for branching)
    NICHIFU Pressure contact type relay connector (for branching)
    from S$8.69
    Min. 2 days
  33. Plug-in connector 5
    ELPA (Asahi Electric) Plug-in connector 5
    Rated Current (A)  Type  Plug-in wire connector  Rated Voltage (V)  250 
    from S$4.19
    Min. 2 days
  34. Φ3.2mm bolt type connector (for electric wire branch)
    ESCO Φ3.2mm bolt type connector (for electric wire branch)
    Type  Plug-in wire connector  Esco Part No.  EA539FC-1 
    from S$4.79
    Min. 3 days
  35. Wire connector
    3M Wire connector
    All you have to do is screw in the wires by hand, so you can connect in a short time without the need for special tools. Connections and heterogeneous wire such as stranded wire and solid wire, 1.25mm 2 and 2mm 2) can be connected wires of different size, and the like. The strong tightening force... Read More
    Operating Temperature Range (℃)  105  Rated Voltage (V)  600  Feature  Flame retardant  Specification  Flame retardant (UL)  Type  Screw-type wire connector 
    from S$229.90
    Min. 2 days
  36. 38mm2 bolt type connector (for branching wires)
    ESCO 38mm2 bolt type connector (for branching wires)
    Esco Part No.  EA539FC-4  Type  Plug-in wire connector 
    from S$21.99
    Min. 4 days
  37. Plug-in type electric wire connector (5 poles / 5 pieces)
    ESCO Plug-in type electric wire connector (5 poles / 5 pieces)
    Rated Current (A)  32  Rated Voltage (V)  400  Number of Cables (pcs)  Esco Part No.  EA538WA-5  Type  Plug-in wire connector 
    from S$19.99
    Min. 4 days
  38. Φ5mm ・ 14mm2 Bolt type connector / For electrical branching
    ESCO Φ5mm ・ 14mm2 Bolt type connector / For electrical branching
    Type  Plug-in wire connector  Esco Part No.  EA539FC-2 
    from S$10.99
    Min. 4 days
  39. 22mm2 bolt type connector (for branching wires)
    ESCO 22mm2 bolt type connector (for branching wires)
    Esco Part No.  EA539FC-3  Type  Plug-in wire connector 
    from S$11.99
    Min. 4 days
  40. Plug-in wire connector (2 poles / 10 pieces)
    ESCO Plug-in wire connector (2 poles / 10 pieces)
    Number of Cables (pcs)  Rated Current (A)  32  Rated Voltage (V)  400  Esco Part No.  EA538WA-2  Type  Plug-in wire connector 
    from S$19.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 112

Set Ascending Direction