All Category

General Purpose Cables

View : Grid List
Filter

Items 1 - 40 of 509

Set Ascending Direction
  1. VCTF Vinyl Cabtyre Round Cord
    FUJI ELECTRIC WIRE INDUSTRIES VCTF Vinyl Cabtyre Round Cord
    It has a beautiful appearance and is excellent in flexibility and workability. All cores are color-coded so that the cores can be easily identified during wiring work. Power cords and extension cords for small appliances of 300V or less used indoors. Suitable for appliances such as power tools wh... Read More
    Rating:
    91%
    from S$14.99
    Min. 2 days
  2. VVF cable
    Aichi Electric Wire VVF cable
    It has excellent weather resistance and can withstand many years of use. Construction is easy because the core can be identified by the color of the insulator. Standard: JIS C 3342 (600V Vinyl Insulated Vinyl Sheath Cable (VV)) 600V vinyl insulated vinyl sheath cable flat type used for indoor wir... Read More
    Sheath Thickness (mm)  1.5  Test Voltage  1500V  Insulation resistance (MΩ / km)  50 
    Rating:
    89%
    from S$13.99
    Min. 2 days
  3. Vinyl Insulated Wire for Electrical Equipment
    MITSUBOSHI Vinyl Insulated Wire for Electrical Equipment
    Material (Conductor)  Annealed copper wire  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable  Standard  JIS C 3102  Material (Insulator)  Soft vinyl chloride mixture 
    Rating:
    94%
    from S$42.99
    Min. 2 days
  4. 600V vinyl cabtyre cable
    MITSUBOSHI 600V vinyl cabtyre cable
    A general-purpose vinyl cabtyre cable with flexibility. It is used when the power supply circuit of mobile electrical equipment of 600V or less and other flexibility are required. * We do not deliver to private homes (detached houses / apartments).
    Color  Gray  Type  Industrial machine cable 
    Rating:
    90%
    from S$25.99
    Min. 2 days
  5. Vinyl Insulated Wire for Electrical Equipment (Boxed)
    MITSUBOSHI Vinyl Insulated Wire for Electrical Equipment (Boxed)
    Withstand Voltage (V/min)  (Underwater) 1500  Material (Conductor)  Annealed copper wire  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable  Standard  JIS C 3102  Insulation Resistance 20℃(MΩ-km)  Min 50  Material (Insulator)  Soft vinyl chloride mixture 
    Rating:
    93%
    from S$79.99
    Min. 2 days
  6. 600V Cross-Linked Polyethylene Insulated Vinyl Sheath Power Cable
    Fujikura Dia Cable 600V Cross-Linked Polyethylene Insulated Vinyl Sheath Power Cable
    Rating:
    91%
    from S$29.99
    Min. 2 days
  7. Vinyl cabtyre oval cord
    FUJI ELECTRIC WIRE INDUSTRIES Vinyl cabtyre oval cord
    It has better durability, impact resistance, and abrasion resistance than vinyl flat cords. It is used as a power cord for small electric appliances of 300V or less that are not easily carried or moved.
    Insulation Thickness (mm)  0.6  Sheath Thickness (mm)  Overall Length (m)  100  Number of Cores (C)  Rated Voltage (V)  300  Rated Temperature (℃)  60  Type  Industrial machine cable  Standard  JIS C 3306  Applicable Standard  <PS>E 
    Rating:
    82%
    from S$109.90
    Min. 2 days
  8. Vinyl cabtyre round cord (VCTF) with grounding plug
    KHD Vinyl cabtyre round cord (VCTF) with grounding plug
    * The side opposite to the plug is left uncut.
    Rated Voltage (V)  125  Number of Cores (C)  Overall Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray  Type  Power cord 
    Rating:
    96%
    from S$12.99
    Min. 2 days
  9. Vinyl cord for equipment KIV (short volume)
    Ubon Vinyl cord for equipment KIV (short volume)
    It is the most popular electric wire as a wiring material for 600V class electric facilities. General electric facilities Electrical equipment wiring Building wiring Control panel wiring
    Type  Industrial machine cable  Number of Cores (C)  Single heart 
    Rating:
    92%
    from S$45.99
    Min. 2 days
  10. VCTF / Oil / Heat / Bend / Seismic / Flexible
    TAIYO CABLETEC VCTF / Oil / Heat / Bend / Seismic / Flexible
    Tape  Overall Length (m)  10  Insulation resistance (MΩ / km)  10 (minimum at 20 ° C)  Material (Insulator)  Heat-resistant lead-free vinyl  Type  Industrial machine cable  Twisted  Twist wire cores into a circle  Test voltage (V / 1 min)  Underwater 2000 
    from S$75.99
    Min. 6 days
  11. Parallel line VFF vinyl cord
    TRUSCO Parallel line VFF vinyl cord
    It is an electric wire that is not fixed to the old color but has a vivid color scheme on the vinyl coating. Exposed wiring is possible without spoiling the aesthetics. Since it can be identified by each color scheme, construction is easy and miswiring is prevented. For speaker cords, etc.
    Rating  125V-7A  Number of Cores  Material  Copper, vinyl 
    from S$12.99
    Min. 32 days
  12. VCTF2.0×2 5M
    ELPA (Asahi Electric) VCTF2.0×2 5M
    Number of Cores (C)  Overall Length (m)  Type  Power cable 
    from S$18.99
    Min. 4 days
  13. VA code 1.6 × 2
    ELPA (Asahi Electric) VA code 1.6 × 2
    Has excellent durability, impact resistance, and abrasion resistance. Mainly used for wiring of AC600V or less used indoors. Widely used for indoor wiring, power wiring, air conditioner wiring, etc.
    Rating  600V 18A 
    from S$28.99
    Min. 4 days
  14. Coban code 1. 25 code 4M
    ELPA (Asahi Electric) Coban code 1. 25 code 4M
    from S$10.99
    Min. 4 days
  15. VCTF1.25×3 5M
    ELPA (Asahi Electric) VCTF1.25×3 5M
    Number of Cores (C)  Overall Length (m)  Type  Power cable 
    from S$17.99
    Min. 4 days
  16. 2. 0mm2x50m / 4 core [2 types EP rubber] cabtyre cable
    ESCO 2. 0mm2x50m / 4 core [2 types EP rubber] cabtyre cable
    Used for mining, industrial, agricultural, other mobile electrical equipment of 600V or less, or wiring, especially where oil resistance, weather resistance, and flame resistance are required.
    Specification  4 hearts (white / black / red / green)  Rated Capacity  24A600V (2.0mm2 × 4 cores)  Length (m)  50m 
    from S$979.90
    Min. 4 days
  17. 300V / 7A / 20m vinyl cabtyre cable (3 cores / gray)
    ESCO 300V / 7A / 20m vinyl cabtyre cable (3 cores / gray)
    Length (m)  20m  Specification  3 hearts (white / black / red)  Rated Capacity  7A300V (0.75mm2 × 3 cores)  Color  Gray 
    from S$77.99
    Min. 4 days
  18. VCT Vinyl Cabtyre Cable
    FUJI ELECTRIC WIRE INDUSTRIES VCT Vinyl Cabtyre Cable
    It has excellent weather resistance, oil resistance, and flame resistance. For power supply and wiring of mobile electrical equipment with AC 600V or DC 750V or less used in industry, construction sites, farms, etc.
    Rating:
    93%
    from S$23.99
    Min. 2 days
  19. 600V Vinyl Insulated Vinyl Sheath Cable Flat VVF (Single Wire Type)
    FUJI ELECTRIC WIRE INDUSTRIES 600V Vinyl Insulated Vinyl Sheath Cable Flat VVF (Single Wire Type)
    Thorough pursuit of ease of use in electrical work. Improved workability such as peelability of the sheath and pullability of the insulation. Maintains just the right amount of flexibility for the full season, cold or warm. It is used for indoor wiring of houses and buildings, wiring for coolers,... Read More
    Sheath Thickness (mm)  1.5  Rated Temperature (℃)  60  Rated Voltage (V)  600  Standard  JIS C 3342  Type  Power cable  Applicable Standard  <PS>E 
    Rating:
    91%
    from S$18.99
    Min. 2 days
  20. Heat Resistant Soft Vinyl Cabtyre Round Cord
    FUJI ELECTRIC WIRE INDUSTRIES Heat Resistant Soft Vinyl Cabtyre Round Cord
    It has excellent flexibility and is extremely easy to use. It maintains flexibility even at low temperatures (0 ° C) and can be used in cold regions (-30 ° C) with stationary wiring. It can be used for power supply and wiring of electrical equipment of 300V or less.
    Insulation Thickness (mm)  0.6  Sheath Thickness (mm)  Rated Voltage (V)  300  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable 
    Rating:
    94%
    from S$28.99
    Min. 2 days
  21. IV (Stranded Wire) 600V Vinyl Insulated Wire
    Sumiden Hitachi Cable IV (Stranded Wire) 600V Vinyl Insulated Wire
    Allowable Temperature (℃)  (Conductor maximum) 60  Number of Cores (C)  Material (Conductor)  Annealed copper wire  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  JIS C 3307  Specification  Lead free  Type  Power cable  Material (Insulator)  Vinyl 
    Rating:
    96%
    from S$14.99
    Min. 2 days
  22. 600V Cross-Linked Polyethylene Insulated Vinyl Sheath Cable
    Sumiden Hitachi Cable 600V Cross-Linked Polyethylene Insulated Vinyl Sheath Cable
    This type is for general power and has a larger allowable current than VV. * We do not deliver to private homes (detached houses / apartments).
    Rating:
    90%
    from S$34.99
    Min. 2 days
  23. Type 2 EP Rubber Insulated Chloroprene Rubber Cabtyre Cable
    MITSUBOSHI Type 2 EP Rubber Insulated Chloroprene Rubber Cabtyre Cable
    Ethylene propylene rubber is used for the insulator, and it has excellent electrical characteristics and ozone resistance, as well as excellent heat resistance, cold resistance, and water resistance, and the maximum allowable temperature is 80 ° C. Since chloroprene rubber is used for the sheath,... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable 
    Rating:
    88%
    from S$23.99
    Min. 2 days
  24. Vinyl cabtyre round cord (soft type)
    FUJI ELECTRIC WIRE INDUSTRIES Vinyl cabtyre round cord (soft type)
    The impact resilience value (20 ° C) is about 30% and soft. Can be used up to -30 ° C with stationary wiring. Clears the insulation resistance standard value after 5 years of use with underwater stationary wiring. Self-extinguishing within 10 seconds in flame retardancy test (JIS). For power supp... Read More
    Overall Length (m)  100  Rated Voltage (V)  300  Rated Temperature (℃)  60  Color  Black  Type  Industrial machine cable  Applicable Standard  <PS>E 
    Rating:
    93%
    from S$109.90
    Min. 2 days
  25. Vinyl Cabtyre Oval Cord (VCTFK) with Plug
    KHD Vinyl Cabtyre Oval Cord (VCTFK) with Plug
    * The side opposite to the plug is left uncut.
    Rated Voltage (V)  125  Number of Cores (C)  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray  Type  Power cord 
    Rating:
    86%
    from S$4.99
    Min. 2 days
  26. Vinyl Insulated Wires (KIV)
    ESCO Vinyl Insulated Wires (KIV)
    It has excellent water resistance, flexibility, workability, and coloring. Considering the environment, we use lead-free vinyl chloride resin.
    Number of Cores (C)  Rated Temperature (℃)  60  Rated Voltage (V)  600  Type  Industrial machine cable  Specification  Stranded wire 
    Rating:
    68%
    from S$29.99
    Min. 2 days
  27. VFF Vinyl Flat Cord / Speaker Cord
    KYOWA HARMONET VFF Vinyl Flat Cord / Speaker Cord
    It has excellent water resistance, flexibility, and workability. Rated temperature: 60 ℃, rated voltage: 300V or less PSE compliant product ( excluding 0.3mm 2 ). Audio speaker cord DC DC cord Power cord for small appliances (0.75SQ or higher)
    Number of Cores (C)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable 
    Rating:
    91%
    from S$9.49
    Min. 2 days
  28. Flat vinyl cord
    ELPA (Asahi Electric) Flat vinyl cord
    It is used as a cord for small electric appliances used indoors such as TVs, videos, washing machines, desk lamps, etc. of 300V or less.
    Cable Size (mm2 1.25  Rated Current (A)  12  Rated Voltage (V)  300  Type  Industrial machine cable 
    Rating:
    97%
    from S$10.99
    Min. 2 days
  29. VVF cable
    SEIWA Electric Maker VVF cable
    It is a flat cable with vinyl insulation and vinyl sheath (exterior coating) widely used for indoor wiring with a rating of 600V, power wiring, etc. For indoor wiring.
    Number of Cores (C)  Color  Gray  Type  Power cable 
    Rating:
    86%
    from S$23.99
    Min. 2 days
  30. Vinyl Flat Cord VFF
    KHD Vinyl Flat Cord VFF
    Insulation Thickness (mm)  0.8  Overall Length (m)  100 
    Rating:
    92%
    from S$63.99
    Min. 2 days
  31. Flat vinyl cord
    Onamba Flat vinyl cord
    It has a beautiful appearance and is excellent in flexibility, water resistance, heat resistance, and workability. There are polar protrusions, making it easy to identify the polarity. The rating is 60 ° C. RoHS compliant product For cords for small electric appliances used indoors such as radios... Read More
    Insulation Thickness (mm)  0.8  Overall Length (m)  100  Withstand Voltage (V/min)  1000(20℃)  Number of Cores (C)  Rated Voltage (V)  300 or less  Insulation Resistance 20℃(MΩ-km)  Rated Temperature (℃)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable  JIS Standard  JIS C 3306 vinyl cord 
    Rating:
    93%
    from S$119.90
    Min. 2 days
  32. Earth cord VSF single core vinyl cord
    SEIWA Electric Maker Earth cord VSF single core vinyl cord
    It is an electric wire used for small electric appliances with AC 300V or less, which is mainly used indoors, and the conductor of the stranded wire is vinyl-insulated (single-core vinyl cord). It is used as a ground wire and a lead wire in electric appliances.
    Wire Diameter (mm)  0.26  Insulation Thickness (mm)  0.8  Number of Cores (C)  Conductor Outer Diameter (Φmm)  1.8  Rating  125V-15A  Conductor Cross Section Area (mm2 2.0  Outer Dimensions (mm)  3.4  Number of strands  37  Color  Green  Type  Industrial machine cable  Specification  JIS C3306 standard product  conductor  Stranded wire 
    Rating:
    89%
    from S$9.79
    Min. 2 days
  33. Vinyl Insulated Wire KIV for Electrical Equipment
    KHD Vinyl Insulated Wire KIV for Electrical Equipment
    It has excellent oil resistance, water resistance, heat resistance, flexibility, workability, and coloring property. An environmentally friendly wire that uses a lead-free vinyl chloride compound (lead-free) as an insulator. For wiring and outlet wires of electrical equipment of 600V or less. * 0... Read More
    Number of Cores (C)  Rated Voltage (V)  600 or less 60 ° C  Type  Industrial machine cable 
    Rating:
    94%
    from S$79.99
    Min. 2 days
  34. Vinyl Insulated Vinyl Sheathed Cable (CVV)
    Sumiden Hitachi Cable Vinyl Insulated Vinyl Sheathed Cable (CVV)
    Control cable is used for the control circuit in the outgoing substation and various plants, the size manner have been used most 1.25 mm 2, 2 mm 2. The number of cores is generally about 30. For control circuits in substations and various plants * We do not deliver to private homes (detached hous... Read More
    Rating:
    90%
    from S$22.99
    Min. 2 days
  35. IV wire (stranded wire)
    ESCO IV wire (stranded wire)
    Number of Cores (C)  Rated Temperature (℃)  60  Rated Voltage (V)  600  Type  Power cable  Material  Wire: Copper, Coating: Vinyl 
    Rating:
    84%
    from S$33.99
    Min. 2 days
  36. Soft VCT Vinyl Cabtyre Cable (Lavalon VCT)
    FUJI ELECTRIC WIRE INDUSTRIES Soft VCT Vinyl Cabtyre Cable (Lavalon VCT)
    The impact resilience value (20 ° C) is about 30% and soft. No major cracks for 5 years in outdoor exposure test. Can be used up to -30 ° C with stationary wiring. Clears the insulation resistance standard value after 5 years of use with underwater stationary wiring. Self-extinguishing within 10 ... Read More
    Rated Temperature (℃)  60  Rated Voltage (V)  600  Color  Black  Type  Industrial machine cable  Applicable Standard  <PS>E 
    Rating:
    77%
    from S$129.90
    Min. 2 days
  37. Soft Vinyl Cabtire Power Cable
    No Brand Soft Vinyl Cabtire Power Cable
    Insulation Standard Thickness (mm)  0.6  Sheath standard thickness (mm)  Rated Voltage (V)  300  Insulation Resistance 20℃(MΩ-km)  Color  Black 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  38. 2 types of natural rubber insulated natural rubber cabtyre cable
    FUJI ELECTRIC WIRE INDUSTRIES 2 types of natural rubber insulated natural rubber cabtyre cable
    Since natural rubber is used for both the insulator and the sheath, it has excellent flexibility and cold resistance. Inferior to weather resistance, flame resistance, and oil resistance. It is used for mobile electrical equipment of 600V or less and power supply for lighting.
    Withstand Voltage (V/min)  (Underwater) 3000  Type  Industrial machine cable 
    Rating:
    99%
    from S$39.99
    Min. 2 days
  39. VVF cable
    Kawai Cable VVF cable
    A flat cable with a vinyl insulated vinyl sheath used for indoor wiring in houses. We have a "line series" that allows you to make the best choice according to the construction content.
    Sheath standard thickness (mm)  1.5  Overall Length (m)  100  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Power cable 
    Rating:
    80%
    from S$159.90
    Min. 2 days
  40. Curl cord (black)
    Nagaoka Electric Wire Curl cord (black)
    It is telescopic and is used to supply power to moving objects such as communication equipment, power tools, and office equipment, or to transmit signals. Wiring, which tends to be cluttered, is organized by the spring effect, improving workability. Due to the ultra-fine wire configuration of the... Read More
    Lead Wire (m)  0.15 at each end  Rated Voltage (V)  300 or less  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable  Applicable Standard  <PS>E 
    Rating:
    100%
    from S$36.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 509

Set Ascending Direction