All Category

IV

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 67

Set Ascending Direction
  1. IV (Stranded Wire) 600V Vinyl Insulated Wire
    Sumiden Hitachi Cable IV (Stranded Wire) 600V Vinyl Insulated Wire
    Allowable Temperature (℃)  (Conductor maximum) 60  Number of Cores (C)  Material (Conductor)  Annealed copper wire  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  JIS C 3307  Specification  Lead free  Type  Power cable  Material (Insulator)  Vinyl 
    Rating:
    96%
    from S$14.99
    Min. 2 days
  2. IV wire (stranded wire)
    ESCO IV wire (stranded wire)
    Number of Cores (C)  Rated Temperature (℃)  60  Rated Voltage (V)  600  Type  Power cable  Material  Wire: Copper, Coating: Vinyl 
    Rating:
    87%
    from S$33.99
    Min. 2 days
  3. 600V Vinyl Insulated Wire
    Fujikura Dia Cable 600V Vinyl Insulated Wire
    Rating:
    87%
    from S$29.99
    Min. 2 days
  4. 600V flame resistant polyethylene insulated wire
    Fujikura Dia Cable 600V flame resistant polyethylene insulated wire
    Rating:
    93%
    from S$67.99
    Min. 2 days
  5. IV wire
    Aichi Electric Wire IV wire
    It is used as a crossover for grounding wires, switches, and outlets. Standard: JIS C 3307 (600V vinyl insulated wire (IV)) Indoor wiring, wiring for electrical equipment, etc.
    Insulation Thickness (mm)  0.8  Test Voltage  1500V 
    Rating:
    90%
    from S$69.99
    Min. 2 days
  6. 20m IV ground cord (single wire)
    ESCO 20m IV ground cord (single wire)
    Number of Cores (C)  Overall Length (m)  20  Esco Part No.  EA940AS-17  Color  Green  Type  Power cable 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  7. IV Earth cord Single wire Conductor 1.6mm 5m
    ELPA (Asahi Electric) IV Earth cord Single wire Conductor 1.6mm 5m
    As an earth lead wire for microwave ovens, coolers, etc.
    conductor  1.6mm  Mass (g)  139  Rated Current (A)  27  Power Cable (m)  Rated Voltage (V)  600  Color  Green 
    Rating:
    87%
    from S$17.99
    Min. 2 days
  8. IV (single wire) 600V vinyl insulated wire
    Fujikura Dia Cable IV (single wire) 600V vinyl insulated wire
    It is the most common wiring material for general electric facilities, wiring for electrical equipment, and wiring inside the panel. * "Allowable current (A)" is the value under the condition of ambient temperature 30 ℃.
    Insulation Thickness (mm)  0.8  Overall Length (m)  300  Rated Voltage (V)  600 60℃  Applicable Standard  JIS Standard  JIS C 3307  Type  Power cable 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  9. 10m IV ground cord (single wire)
    ESCO 10m IV ground cord (single wire)
    Number of Cores (C)  Overall Length (m)  10  Esco Part No.  EA940AS-16  Color  Green  Type  Power cable 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  10. 600V vinyl insulated wire
    SWCC SHOWA HOLDINGS 600V vinyl insulated wire
    Flame retardant [IV] [HIV] Passed JIS C 3005 tilt test Wiring for general electric facilities and electrical equipment, wiring inside buildings, wiring inside control panels
    RoHS directive (corresponding to 10 substances)  Correspondence  Standard  JIS C3307 
    Rating:
    60%
    from S$34.99
    Min. 2 days
  11. 10m IV ground cord (stranded wire)
    ESCO 10m IV ground cord (stranded wire)
    Number of Cores (C)  Overall Length (m)  10  Esco Part No.  EA940AS-12  Color  Green  Type  Power cable 
    Rating:
    60%
    from S$22.99
    Min. 2 days
  12. 1.6mmx 20m IV wire (single wire / black)
    ESCO 1.6mmx 20m IV wire (single wire / black)
    Number of Cores (C)  Overall Length (m)  20  Color  Black  Esco Part No.  EA940AT-503  Type  Power cable 
    from S$48.99
    Min. 2 days
  13. 1.6mmx 20m IV wire (single wire / red)
    ESCO 1.6mmx 20m IV wire (single wire / red)
    Number of Cores (C)  Overall Length (m)  20  Esco Part No.  EA940AT-501  Type  Power cable  Color  Red 
    from S$48.99
    Min. 2 days
  14. 2.0mmx 20m IV wire (single wire / green)
    ESCO 2.0mmx 20m IV wire (single wire / green)
    Number of Cores (C)  Overall Length (m)  20  Esco Part No.  EA940AT-544  Color  Green  Type  Power cable 
    from S$77.99
    Min. 2 days
  15. 5m IV ground cord (stranded wire)
    ESCO 5m IV ground cord (stranded wire)
    Number of Cores (C)  Overall Length (m)  Esco Part No.  EA940AS-11  Color  Green  Type  Power cable 
    from S$11.99
    Min. 2 days
  16. IV (single wire) 600V vinyl insulated wire
    Sumiden Hitachi Cable IV (single wire) 600V vinyl insulated wire
    It is the most popular wiring material for 600V class electric facilities. For wiring for general electric facilities and electrical equipment, wiring inside buildings, wiring inside control panels
    Allowable Temperature (℃)  (Conductor maximum) 60  Insulation Thickness (mm)  0.8  Number of Cores (C)  Conductor Outer Diameter (Φmm)  1.6  Test voltage (V / 1 min)  1500  Approximate Mass (kg/km)  27  Overall Length (m)  300  Maximum Conductor Resistance (Ω/km)(20℃)  8.92  Outer Diameter (Φmm)  About 3.2  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  JIS C 3307  Specification  Lead free  Type  Power cable  Packing  Tobacco 
    Rating:
    90%
    from S$369.90
    Min. 2 days
  17. 600V type 2 vinyl insulated wire
    Fujikura Dia Cable 600V type 2 vinyl insulated wire
    from S$45.99
    Min. 2 days
  18. 5m IV ground cord (single wire)
    ESCO 5m IV ground cord (single wire)
    Number of Cores (C)  Overall Length (m)  Esco Part No.  EA940AS-15  Color  Green  Type  Power cable 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  19. 2.0mmx 20m IV wire (single wire / white)
    ESCO 2.0mmx 20m IV wire (single wire / white)
    Number of Cores (C)  Overall Length (m)  20  Esco Part No.  EA940AT-542  Type  Power cable  Color  White 
    from S$77.99
    Min. 2 days
  20. 2.0mmx 20m IV wire (single wire / red)
    ESCO 2.0mmx 20m IV wire (single wire / red)
    Number of Cores (C)  Overall Length (m)  20  Esco Part No.  EA940AT-541  Type  Power cable  Color  Red 
    from S$77.99
    Min. 2 days
  21. 1.6mmx 20m IV wire (single wire / yellow)
    ESCO 1.6mmx 20m IV wire (single wire / yellow)
    Number of Cores (C)  Overall Length (m)  20  Esco Part No.  EA940AT-505  Type  Power cable  Color  Yellow 
    Rating:
    20%
    from S$48.99
    Min. 2 days
  22. 1000V fluorescent discharge lamp wire
    KHD 1000V fluorescent discharge lamp wire
    For fluorescent discharge lamp circuits of 1000V or less.
    Conductor nominal cross-sectional area (mm2 0.75  Number of Cores (C)  Conductor Outer Diameter (Φmm)  1.1  Insulation Thickness (mm)  1.65  Overall Length (m)  100  Conductor Resistance (Ω/km)(20℃)  24.4 or less  Conductor Configuration (pcs/mm)  30/0.18  Withstand Voltage (V/min)  3000  Outer Diameter (Φmm)  4.4  Standard  Color  Gray  Type  Power cable  Material (Conductor)  Soft copper wire for electricity  Material (Insulator)  Vinyl chloride mixture: Lead-free PVC  Insulation Resistance 20℃(MΩ-km)  over 20 
    Rating:
    80%
    from S$87.99
    Min. 3 days
  23. 600V polyethylene insulated flame resistant polyethylene sheathed cable flat type (200V type eco wire) single wire
    FUJI ELECTRIC WIRE INDUSTRIES 600V polyethylene insulated flame resistant polyethylene sheathed cable flat type (200V type eco wire) single wire
    With the spread of large household appliances, 200V circuit wiring is increasing. Since the wiring of the 200V circuit can be seen at a glance, it can be distinguished from the conventional circuit and is useful for maintenance. It can be used for 200V circuit wiring.
    Insulation Thickness (mm)  0.8  Sheath Thickness (mm)  1.5  Overall Length (m)  100  Number of Cores (C)  Rated Temperature (℃)  75  Standard  JIS C 3342  Type  Power cable  conductor  Single wire 
    from S$449.90
    Min. 4 days
  24. 2.0mmx 20m IV wire (single wire / yellow)
    ESCO 2.0mmx 20m IV wire (single wire / yellow)
    Number of Cores (C)  Overall Length (m)  20  Esco Part No.  EA940AT-545  Type  Power cable  Color  Yellow 
    from S$77.99
    Min. 2 days
  25. 1.6mmx 50m IV wire (single wire / green)
    ESCO 1.6mmx 50m IV wire (single wire / green)
    Number of Cores (C)  Overall Length (m)  50  Esco Part No.  EA940AT-514  Color  Green  Type  Power cable 
    from S$109.90
    Min. 2 days
  26. EM-IE (single wire) 600V flame-resistant polyethylene insulated wire (IV type eco wire)
    Fujikura Dia Cable EM-IE (single wire) 600V flame-resistant polyethylene insulated wire (IV type eco wire)
    The heat-resistant polyethylene insulator has a light specific gravity (about 1.1) that can be separated from vinyl (specific gravity about 1.4), so it is easy to recycle. It has good colorability and weather resistance is better than vinyl. Flexibility is equivalent to conventional electric wire... Read More
    Insulation Thickness (mm)  0.8  Test voltage (V / 1 min)  1500  Overall Length (m)  300  Insulation Resistance 20℃(MΩ-km)  50  Rated Voltage (V)  600 60℃  Applicable Standard  JIS Standard  JIS C 3612  Type  Single wire 
    from S$349.90
    Min. 3 days
  27. 1.6mmx 20m IV wire (single wire / blue)
    ESCO 1.6mmx 20m IV wire (single wire / blue)
    Number of Cores (C)  Overall Length (m)  20  Color  Blue  Esco Part No.  EA940AT-506  Type  Power cable 
    from S$48.99
    Min. 2 days
  28. 2.0mmx 20m IV wire (single wire / blue)
    ESCO 2.0mmx 20m IV wire (single wire / blue)
    Number of Cores (C)  Overall Length (m)  20  Color  Blue  Esco Part No.  EA940AT-546  Type  Power cable 
    from S$77.99
    Min. 6 days
  29. 1.6mmx100m IV wire (single wire / white)
    ESCO 1.6mmx100m IV wire (single wire / white)
    Number of Cores (C)  Overall Length (m)  100  Esco Part No.  EA940AT-522  Type  Power cable  Color  White 
    from S$199.90
    Min. 6 days
  30. 100m / IV ground cord
    ESCO 100m / IV ground cord
    Overall Length (m)  100  Type  Power cable  Esco Part No.  EA940AS-10  Color  Green 
    from S$189.90
    Min. 6 days
  31. 2.0mmx 50m IV wire (single wire / red)
    ESCO 2.0mmx 50m IV wire (single wire / red)
    Number of Cores (C)  Overall Length (m)  50  Esco Part No.  EA940AT-551  Type  Power cable  Color  Red 
    from S$169.90
    Min. 6 days
  32. 600V vinyl insulated wire
    Fujikura Dia Cable 600V vinyl insulated wire
    Uses lead-free PVC, RoHS compliant Indoor wiring
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$179.90
    Min. 6 days
  33. 2.0mmx 50m IV wire (single wire / black)
    ESCO 2.0mmx 50m IV wire (single wire / black)
    Number of Cores (C)  Overall Length (m)  50  Color  Black  Esco Part No.  EA940AT-553  Type  Power cable 
    from S$169.90
    Min. 6 days
  34. 1.6mmx 50m IV wire (single wire / red)
    ESCO 1.6mmx 50m IV wire (single wire / red)
    Number of Cores (C)  Overall Length (m)  50  Esco Part No.  EA940AT-511  Type  Power cable  Color  Red 
    from S$109.90
    Min. 3 days
  35. 1.6mmx100m IV wire (single wire / green)
    ESCO 1.6mmx100m IV wire (single wire / green)
    Number of Cores (C)  Overall Length (m)  100  Esco Part No.  EA940AT-524  Color  Green  Type  Power cable 
    from S$199.90
    Min. 6 days
  36. Eco flame retardant / flexible cross-linked polyethylene insulated wire
    Tatsuta Electric Wire & Cable Eco flame retardant / flexible cross-linked polyethylene insulated wire
    Great flexibility. Eco-friendly, RoHS compliant. It is possible to reduce the size compared to IV line. Heat resistant temperature 110 ℃. Flame retardant: Passed the tilt method (JIS C3005 4.26b) Ideal for in-panel wiring and wiring to various electrical devices. * Not just used as WL1. When layi... Read More
    from S$199.90
    Min. 10 days
  37. 2.0mmx 50m IV wire (single wire / blue)
    ESCO 2.0mmx 50m IV wire (single wire / blue)
    Number of Cores (C)  Overall Length (m)  50  Color  Blue  Esco Part No.  EA940AT-556  Type  Power cable 
    from S$169.90
    Min. 6 days
  38. 5m / IV ground cord
    ESCO 5m / IV ground cord
    Esco Part No.  EA940AS-1  Type  Power cable  Overall Length (m)  Color  Green 
    from S$14.99
    Min. 6 days
  39. 2.0mmx100m IV wire (single wire / green)
    ESCO 2.0mmx100m IV wire (single wire / green)
    Number of Cores (C)  Overall Length (m)  100  Esco Part No.  EA940AT-564  Color  Green  Type  Power cable 
    from S$299.90
    Min. 6 days
  40. 1.6mmx100m IV wire (single wire / black)
    ESCO 1.6mmx100m IV wire (single wire / black)
    Number of Cores (C)  Overall Length (m)  100  Color  Black  Esco Part No.  EA940AT-523  Type  Power cable 
    from S$199.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 67

Set Ascending Direction