All Category

VCTFK

View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. Vinyl cabtyre oval cord
    FUJI ELECTRIC WIRE INDUSTRIES Vinyl cabtyre oval cord
    It has better durability, impact resistance, and abrasion resistance than vinyl flat cords. It is used as a power cord for small electric appliances of 300V or less that are not easily carried or moved.
    Insulation Thickness (mm)  0.6  Sheath Thickness (mm)  Overall Length (m)  100  Number of Cores (C)  Rated Voltage (V)  300  Rated Temperature (℃)  60  Type  Industrial machine cable  Standard  JIS C 3306  Applicable Standard  <PS>E 
    Rating:
    82%
    from S$109.90
    Min. 2 days
  2. Coban code 1. 25 code 4M
    ELPA (Asahi Electric) Coban code 1. 25 code 4M
    from S$10.99
    Min. 4 days
  3. Vinyl Cabtyre Oval Cord (VCTFK) with Plug
    KHD Vinyl Cabtyre Oval Cord (VCTFK) with Plug
    * The side opposite to the plug is left uncut.
    Rated Voltage (V)  125  Number of Cores (C)  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray  Type  Power cord 
    Rating:
    87%
    from S$4.99
    Min. 2 days
  4. Oval VCTFK vinyl cabtyre cord
    SEIWA Electric Maker Oval VCTFK vinyl cabtyre cord
    It is an electric wire mainly used for electric appliances with AC 300V or less used indoors, with two cores parallel and a vinyl sheath as the exterior. It is used as a power cord and extension cord with a plug for household or commercial appliances.
    Wire Diameter (mm)  0.18  Insulation Thickness (mm)  0.6  Conductor Cross Section Area (mm2 1.25  Conductor Outer Diameter (Φmm)  1.5  Rating  125V-12A  Number of Cores (C)  Outer Dimensions (mm)  4.7×7.4  Number of strands  50 pieces  Color  Gray  Type  Industrial machine cable  Specification  JIS C3306 standard product  conductor  Stranded wire 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  5. VCTFK Vinyl cabtyre oval cord
    Yasaka Electric Wire VCTFK Vinyl cabtyre oval cord
    It can be used as a lead wire for power supply of small electric appliances of 300V or less. Since it is wrapped in shrink film, it is easy to handle. It has excellent flexibility and workability.
    Insulation Thickness (mm)  0.6  Sheath Thickness (mm)  1.0  Withstand Voltage (V/min)  1000  Number of Cores (C)  Insulation Resistance 20℃(MΩ-km)  Applicable Standard  JIS C3306 
    from S$88.99
    Min. 2 days
  6. Vinyl cabtyre oval cord
    S-Net Vinyl cabtyre oval cord
    It has excellent flexibility, water resistance, heat resistance, and workability. Used for small electrical equipment used indoors with AC 300V or less. * Do not use the cable bear, robot arm, etc. in an environment that requires slidability and continuous flexibility.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$7.29
    Min. 2 days
  7. Vinyl cabtyre oval cord
    KHD Vinyl cabtyre oval cord
    It has excellent water resistance, flexibility, and workability. As a power cord with a plug for household or commercial appliances.
    Insulation Thickness (mm)  0.6  Sheath Thickness (mm)  Overall Length (m)  100  Number of Cores (C)  Rated Voltage (V)  300 or less 60 ° C  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable  Standard  JIS C 3306、
    from S$119.90
    Min. 2 days
  8. Oval code
    OHM ELECTRIC Oval code
    Type  Industrial machine cable 
    from S$11.99
    Min. 4 days
  9. Coban code 1. 25 code 8M
    ELPA (Asahi Electric) Coban code 1. 25 code 8M
    from S$19.99
    Min. 2 days
  10. Coban code 1. 25 code 15M
    ELPA (Asahi Electric) Coban code 1. 25 code 15M
    from S$36.99
    Min. 2 days
  11. Coban code 1.25 code
    ELPA (Asahi Electric) Coban code 1.25 code
    Has excellent water resistance and heat resistance. It is used for small electric devices for indoor use with AC300V or less that are not easy to carry or move.
    Rating  300V 12A 
    from S$19.99
    Min. 4 days
  12. Vinyl cabtyre oval cord
    S-Net Vinyl cabtyre oval cord
    It is an environmentally friendly product that does not use lead as the covering material. It is used for power cords of small electric appliances of 300V or less that are not easily carried or moved. Since it is water resistant, it is used in power cords for electric washing machines, etc.
    Length (m)  100  RoHS directive (corresponding to 10 substances)  Correspondence  Sheath Color  Gray 
    from S$109.90
    Min. 5 days
  13. Coban code 1. 25 code 6M
    ELPA (Asahi Electric) Coban code 1. 25 code 6M
    from S$15.99
    Min. 4 days
  14. Vinyl cabtyre oval cord
    S-Net Vinyl cabtyre oval cord
    It is an environmentally friendly product that does not use lead as the covering material. It is used for power cords of small electric appliances of 300V or less that are not easily carried or moved. Since it is water resistant, it is used in power cords for electric washing machines, etc.
    Size (mm 2 1.25  Length (m)  100  RoHS directive (corresponding to 10 substances)  Correspondence  Sheath Color  White 
    from S$179.90
    Min. 5 days
  15. Vinyl cabtyre oval shaped cord
    No Brand Vinyl cabtyre oval shaped cord
    It is used as a power cord for small electric devices of 300V or less that are easy to carry or move.
    Color  Gray 
    Discontinued
  16. Super professional socket 13m VCTFK1.25mm ^ 2
    SANKYO CORPORATION Super professional socket 13m VCTFK1.25mm ^ 2
    Type  Industrial machine cable  Trusco Part No.  850-1019  Overall Length (m)  13 
    Discontinued
View : Grid List
Filter

16 Item(s)

Set Ascending Direction