All Category

VFF

View : Grid List
Filter

Items 1 - 40 of 64

Set Ascending Direction
  1. Parallel line VFF vinyl cord
    TRUSCO Parallel line VFF vinyl cord
    It is an electric wire that is not fixed to the old color but has a vivid color scheme on the vinyl coating. Exposed wiring is possible without spoiling the aesthetics. Since it can be identified by each color scheme, construction is easy and miswiring is prevented. For speaker cords, etc.
    Rating  125V-7A  Number of Cores  Material  Copper, vinyl 
    from S$12.99
    Min. 32 days
  2. VFF Vinyl Flat Cord / Speaker Cord
    KYOWA HARMONET VFF Vinyl Flat Cord / Speaker Cord
    It has excellent water resistance, flexibility, and workability. Rated temperature: 60 ℃, rated voltage: 300V or less PSE compliant product ( excluding 0.3mm 2 ). Audio speaker cord DC DC cord Power cord for small appliances (0.75SQ or higher)
    Number of Cores (C)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable 
    Rating:
    91%
    from S$9.49
    Min. 2 days
  3. Flat vinyl cord
    ELPA (Asahi Electric) Flat vinyl cord
    It is used as a cord for small electric appliances used indoors such as TVs, videos, washing machines, desk lamps, etc. of 300V or less.
    Cable Size (mm2 1.25  Rated Current (A)  12  Rated Voltage (V)  300  Type  Industrial machine cable 
    Rating:
    97%
    from S$10.99
    Min. 2 days
  4. Vinyl Flat Cord VFF
    KHD Vinyl Flat Cord VFF
    Insulation Thickness (mm)  0.8  Overall Length (m)  100 
    Rating:
    92%
    from S$63.99
    Min. 2 days
  5. Flat vinyl cord
    Onamba Flat vinyl cord
    It has a beautiful appearance and is excellent in flexibility, water resistance, heat resistance, and workability. There are polar protrusions, making it easy to identify the polarity. The rating is 60 ° C. RoHS compliant product For cords for small electric appliances used indoors such as radios... Read More
    Insulation Thickness (mm)  0.8  Overall Length (m)  100  Withstand Voltage (V/min)  1000(20℃)  Number of Cores (C)  Rated Voltage (V)  300 or less  Insulation Resistance 20℃(MΩ-km)  Rated Temperature (℃)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable  JIS Standard  JIS C 3306 vinyl cord 
    Rating:
    93%
    from S$119.90
    Min. 2 days
  6. Parallel line VFF vinyl cord
    SEIWA Electric Maker Parallel line VFF vinyl cord
    It is an electric wire used for small electric appliances with AC 300V or less, which is mainly used indoors. It is used for electric wire cords for small electric appliances.
    Wire Diameter (mm)  0.18  Insulation Thickness (mm)  0.8  Conductor Cross Section Area (mm2 1.25  Conductor Outer Diameter (Φmm)  1.5  Rating  125V-12A  Number of Cores (C)  Number of strands  50 pieces  Outer Dimensions (mm)  About 3.1 × 6.2  Type  Industrial machine cable  Specification  JIS C3306 standard product  conductor  Stranded wire 
    Rating:
    93%
    from S$22.99
    Min. 2 days
  7. Flat vinyl cord
    ELPA (Asahi Electric) Flat vinyl cord
    It is used as a cord for small electric appliances used indoors such as TVs, videos, washing machines, desk lamps, etc. of 300V or less.
    Rated Current (A)  17  Number of Cores  Cable Size (mm2 Conductor Cross Section Area (mm2 2.0 (0.26mm x 37)  Rated Voltage (V)  300  Applicable Standard  <PS>E 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  8. VFF vinyl flat cord
    KYOWA HARMONET VFF vinyl flat cord
    It has excellent water resistance, flexibility, and workability. Uses lead-free vinyl chloride. Rated temperature: 60 ℃, rated voltage: 300V or less It is a PSE compliant product. Power cords for radios, electric fans, electricity, etc.
    Number of Cores (C)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable 
    Rating:
    80%
    from S$9.79
    Min. 2 days
  9. Vinyl parallel line VFF
    OHM ELECTRIC Vinyl parallel line VFF
    Applicable Voltage (V)  AC300 or less  Type  Industrial machine cable 
    Rating:
    92%
    from S$7.99
    Min. 2 days
  10. Colored VFF Vinyl Cord
    SEIWA Electric Maker Colored VFF Vinyl Cord
    It is an electric wire used for small electric appliances with AC 300V or less, which is mainly used indoors, and the conductor of the stranded wire is vinyl-insulated (vinyl flat cord). It is used for speaker cords, etc. * Do not use the cords in a bundle. When using, please be sure to use it in... Read More
    Wire Diameter (mm)  0.18  Conductor Cross Section Area (mm2 0.75  Insulation Thickness (mm)  0.8  Conductor Outer Diameter (Φmm)  1.1  Rating  125V-7A  Number of Cores (C)  Specification  2-color type, JIS C3306 standard product  Number of strands  30  Outer Dimensions (mm)  About 2.7 × 5.4  Type  Industrial machine cable  Color  Red black  conductor  Stranded wire 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  11. Parallel line VFF vinyl cord (drum winding)
    SEIWA Electric Maker Parallel line VFF vinyl cord (drum winding)
    It is an electric wire used for small electric appliances with AC 300V or less, which is mainly used indoors, and the conductor of the stranded wire is vinyl-insulated (vinyl flat cord). Single-colored ones are used as electric wire cords for small electric appliances, and different-colored ones ... Read More
    Wire Diameter (mm)  0.18  Insulation Thickness (mm)  0.8  Conductor Cross Section Area (mm2 1.25  Conductor Outer Diameter (Φmm)  1.5  Overall Length (m)  100  Rating  125V-12A  Number of Cores (C)  Mass (kg)  Number of strands  50 pieces  Outer Dimensions (mm)  About 3.1 × 6.2  Type  Industrial machine cable  Specification  JIS C3306 standard  conductor  Stranded wire 
    from S$189.90
    Min. 2 days
  12. Vinyl parallel cord (UBVFF)
    Ubon Vinyl parallel cord (UBVFF)
    Vinyl parallel cord 10m cut product Speaker cable, polarity identification
    Wire Diameter (mm)  0.18  Number of Cores (C)  2 hearts  Type  Industrial machine cable 
    Rating:
    80%
    from S$9.69
    Min. 2 days
  13. Parallel cord with plug
    S-Net Parallel cord with plug
    Parallel cord with plug It is used as a power cord and extension cord for electric appliances such as TVs, videos, and electric fans of 300V or less.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4.59
    Min. 2 days
  14. Different color parallel cord
    S-Net Different color parallel cord
    It has excellent flexibility, water resistance, heat resistance, and workability. Electrical Appliance and Material Safety Law Approved Product It is used as a cord for small electric appliances such as radios, televisions, videos, and desk lamps used indoors with a rated temperature of 60 ° C an... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.69
    Min. 5 days
  15. VVF cable (2.0mm × 2c type)
    TRUSCO VVF cable (2.0mm × 2c type)
    Number of Cores  Rating  600V-23A  Material  Copper, vinyl 
    from S$28.99
    Min. 32 days
  16. 1.25 code 20M
    ELPA (Asahi Electric) 1.25 code 20M
    Overall Length (m)  20  Type  Industrial machine cable 
    from S$44.99
    Min. 2 days
  17. VFF0.75 Power cable
    ELPA (Asahi Electric) VFF0.75 Power cable
    Overall Length (m)  100  Type  Power cable 
    from S$139.90
    Min. 2 days
  18. VVF cable (1.6mm × 2c type)
    TRUSCO VVF cable (1.6mm × 2c type)
    Number of Cores  Rating  600V-18A  Material  Copper, vinyl 
    from S$18.99
    Min. 32 days
  19. Vinyl parallel cord
    S-Net Vinyl parallel cord
    It has excellent flexibility, water resistance, heat resistance, and workability. Electrical Appliance and Material Safety Law Approved Product It is used as a cord for small electric appliances such as radios, televisions, videos, and desk lamps used indoors with a rated temperature of 60 ° C an... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.19
    Min. 5 days
  20. Vinyl flat cord (VFF cable)
    JAPPY Vinyl flat cord (VFF cable)
    Conductor Outer Diameter (Φmm)  1.5  Overall Length (m)  100  Type  Industrial machine cable 
    from S$149.90
    Min. 2 days
  21. Parallel line VFF vinyl cord
    TRUSCO Parallel line VFF vinyl cord
    It is an electric wire that is not fixed to the old color but has a vivid color scheme on the vinyl coating. Exposed wiring is possible without spoiling the aesthetics. Since it can be identified by each color scheme, construction is easy and miswiring is prevented. As an electric wire cord for s... Read More
    Rating  125V-12A  Number of Cores  Material  Copper, vinyl 
    from S$18.99
    Min. 32 days
  22. 600V vinyl insulated vinyl sheath flat cable
    S-Net 600V vinyl insulated vinyl sheath flat cable
    It has excellent cold resistance, and has excellent workability and a wide range of applications such as indoor and power wiring. It can be used for a wide range of purposes such as indoor wiring of 600V or less, power wiring, cooler wiring, and IH wiring. * Do not use the cable bear, robot arm, ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray 
    from S$11.99
    Min. 5 days
  23. Vinyl flat cord  (VFF cable)
    JAPPY Vinyl flat cord (VFF cable)
    Conductor Outer Diameter (Φmm)  1.1  Overall Length (m)  100  Type  Industrial machine cable 
    from S$79.99
    Min. 4 days
  24. Flat vinyl wire
    S-Net Flat vinyl wire
    It has a beautiful appearance and is excellent in flexibility, water resistance, heat resistance, and workability. Volume sale Used for equipment wiring of 300V or less.
    Length (m)  100  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$69.99
    Min. 5 days
  25. Vinyl flat cord / speaker cord
    Tanaka Densen Vinyl flat cord / speaker cord
    It has excellent water resistance, flexibility, and workability. Rated temperature: 60 ℃, rated voltage: 300V or less Audio speaker cord. DC DC cord. Power cord for small appliances * The nominal cross-sectional area of 8.0 mm 2 is out of the standard of the Electrical Appliance and Material Safe... Read More
    cable length per reel (m)  100  Rated Temperature (℃)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Red / black 
    from S$799.90
    Min. 7 days
  26. 125V / 15A / 50m vinyl parallel line (black)
    ESCO 125V / 15A / 50m vinyl parallel line (black)
    Number of Cores (C)  Overall Length (m)  50  Color  Black  Esco Part No.  EA940AJ-44  Type  Industrial machine cable 
    from S$249.90
    Min. 6 days
  27. 1.25 code 6M
    ELPA (Asahi Electric) 1.25 code 6M
    Overall Length (m)  Color  Black  Type  Industrial machine cable 
    from S$15.99
    Min. 4 days
  28. 125V / 15A / 5m vinyl parallel line (black)
    ESCO 125V / 15A / 5m vinyl parallel line (black)
    Number of Cores (C)  Overall Length (m)  Color  Black  Esco Part No.  EA940AJ-41  Type  Industrial machine cable 
    from S$31.99
    Min. 6 days
  29. 1.25 code 10M
    ELPA (Asahi Electric) 1.25 code 10M
    Overall Length (m)  10  Color  Black  Type  Industrial machine cable 
    from S$22.99
    Min. 4 days
  30. 125V / 15A / 50m vinyl parallel line (white)
    ESCO 125V / 15A / 50m vinyl parallel line (white)
    Number of Cores (C)  Overall Length (m)  50  Esco Part No.  EA940AJ-39  Type  Industrial machine cable  Color  White 
    from S$249.90
    Min. 6 days
  31. 125V / 15A / 10m vinyl parallel line (gray)
    ESCO 125V / 15A / 10m vinyl parallel line (gray)
    Overall Length (m)  10  Number of Cores (C)  Esco Part No.  EA940AJ-32  Color  Gray  Type  Industrial machine cable 
    from S$58.99
    Min. 6 days
  32. VFF code (drum volume)
    ELPA (Asahi Electric) VFF code (drum volume)
    Number of Cores (C)  Overall Length (m)  50  Type  Power cable 
    from S$149.90
    Min. 4 days
  33. 1.25 code 15M
    ELPA (Asahi Electric) 1.25 code 15M
    Overall Length (m)  15  Type  Industrial machine cable 
    from S$34.99
    Min. 4 days
  34. 125V / 15A / 10m vinyl parallel line (black)
    ESCO 125V / 15A / 10m vinyl parallel line (black)
    Overall Length (m)  10  Number of Cores (C)  Color  Black  Esco Part No.  EA940AJ-42  Type  Industrial machine cable 
    from S$58.99
    Min. 6 days
  35. 125V / 15A / 50m vinyl parallel line (gray)
    ESCO 125V / 15A / 50m vinyl parallel line (gray)
    Number of Cores (C)  Overall Length (m)  50  Esco Part No.  EA940AJ-34  Color  Gray  Type  Industrial machine cable 
    from S$249.90
    Min. 6 days
  36. 125V / 15A / 5m vinyl parallel line (white)
    ESCO 125V / 15A / 5m vinyl parallel line (white)
    Number of Cores (C)  Overall Length (m)  Esco Part No.  EA940AJ-36  Type  Industrial machine cable  Color  White 
    from S$31.99
    Min. 6 days
  37. 1.25 code 8M
    ELPA (Asahi Electric) 1.25 code 8M
    Overall Length (m)  Type  Industrial machine cable 
    from S$19.99
    Min. 4 days
  38. 125V / 15A / 10m vinyl parallel line (white)
    ESCO 125V / 15A / 10m vinyl parallel line (white)
    Overall Length (m)  10  Number of Cores (C)  Esco Part No.  EA940AJ-37  Type  Industrial machine cable  Color  White 
    from S$58.99
    Min. 6 days
  39. Vinyl parallel cord
    S-Net Vinyl parallel cord
    It has excellent flexibility, water resistance, heat resistance, and workability. Electrical Appliance and Material Safety Law Approved Product It is used as a cord for small electric appliances such as radios, televisions, videos, and desk lamps used indoors with a rated temperature of 60 ° C an... Read More
    Core conductor size  1.25  Length (m)  20  RoHS directive (corresponding to 10 substances)  Correspondence  Color  White 
    from S$29.99
    Min. 5 days
  40. 125V / 15A / 20m vinyl parallel line (gray)
    ESCO 125V / 15A / 20m vinyl parallel line (gray)
    Number of Cores (C)  Overall Length (m)  20  Esco Part No.  EA940AJ-33  Color  Gray  Type  Industrial machine cable 
    from S$119.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 64

Set Ascending Direction