All Category

VSF

Other Related Pages

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Earth cord VSF single core vinyl cord
    SEIWA Electric Maker Earth cord VSF single core vinyl cord
    It is an electric wire used for small electric appliances with AC 300V or less, which is mainly used indoors, and the conductor of the stranded wire is vinyl-insulated (single-core vinyl cord). It is used as a ground wire and a lead wire in electric appliances.
    Wire Diameter (mm)  0.26  Insulation Thickness (mm)  0.8  Number of Cores (C)  Conductor Outer Diameter (Φmm)  1.8  Rating  125V-15A  Conductor Cross Section Area (mm2 2.0  Outer Dimensions (mm)  3.4  Number of strands  37  Color  Green  Type  Industrial machine cable  Specification  JIS C3306 standard product  conductor  Stranded wire 
    Rating:
    89%
    from S$9.79
    Min. 2 days
  2. VSF single core vinyl cord
    KYOWA HARMONET VSF single core vinyl cord
    It has excellent water resistance and flexibility. Uses lead-free vinyl chloride. Rated temperature: 60 ℃, rated voltage: 300V or less It is a PSE compliant product. For wiring in electrical appliances of 300V or less
    Number of Cores (C)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable 
    Rating:
    72%
    from S$9.79
    Min. 2 days
  3. VSF Single Core Vinyl Cord
    Onamba VSF Single Core Vinyl Cord
    It uses flexible stranded wire and has excellent flexibility. It is used as internal wiring for electrical appliances with a rated temperature of 60 ° C and a rated voltage of 300V or less. Electrical Appliance and Material Safety Law Approved Product * Do not use the cable bear, robot arm, etc. ... Read More
    Number of Cores (C)  Withstand Voltage (V/min)  1000(20℃)  Overall Length (m)  200  Insulation Resistance 20℃(MΩ-km)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable 
    Rating:
    100%
    from S$86.99
    Min. 2 days
  4. Vinyl cord (single core)
    KHD Vinyl cord (single core)
    It has excellent water resistance, flexibility, workability, and coloring. An environmentally friendly wire that uses a lead-free vinyl chloride compound (lead-free) as an insulator. For small electric appliances of 300V or less used indoors. As a lead wire in an electric appliance.
    Insulation Thickness (mm)  0.8  Number of Cores (C)  Overall Length (m)  200  Rated Voltage (V)  300 or less 60 ° C  Type  Industrial machine cable  Standard  JIS C 3306、
    Rating:
    60%
    from S$79.99
    Min. 2 days
  5. Vinyl code [VSF]
    ESCO Vinyl code [VSF]
    It has excellent water resistance, flexibility, workability, and coloring. Considering the environment, we use lead-free vinyl chloride resin.
    Number of Cores (C)  Rated Voltage (V)  300  Rated Temperature (℃)  60  Type  Industrial machine cable  Specification  Stranded wire  Material  Wire: Copper, Coating: Vinyl 
    from S$21.99
    Min. 2 days
  6. Single core vinyl cord VSF
    Ubon Single core vinyl cord VSF
    300V, single core vinyl cord (VSF)
    Type  Industrial machine cable  Number of Cores (C)  Single heart 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  7. Single core vinyl cord
    S-Net Single core vinyl cord
    Uses flexible stranded wire and has excellent flexibility. It is used as internal wiring for electrical appliances of 300V or less.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$3.19
    Min. 5 days
  8. Single core vinyl cord
    S-Net Single core vinyl cord
    It uses flexible stranded wire and has excellent flexibility. It is used as internal wiring for electrical appliances with a rated temperature of 60 ° C and a rated voltage of 300V or less. Electrical Appliance and Material Safety Law Approved Product * Do not use the cable bear, robot arm, etc. ... Read More
    Core conductor size  1.25  Length (m)  10  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$10.99
    Min. 5 days
  9. H-HVSF
    Misawa Densen H-HVSF
    Uses a registered product with an upper limit temperature of 105 ° C for organic insulators, which has excellent resistance to ultraviolet rays. Electrical Appliance and Material Safety Law E Vertical flame retardant test -F- Compliant product Wiring inside appliances of 300V or less * 0.3mm 2 do... Read More
    Insulation Thickness (mm)  0.8  Withstand Voltage (V/min)  1000  Standard length (m)  200  Rated Voltage (V)  300  Rated Temperature (℃)  75 (105 in the appliance only)  RoHS directive (corresponding to 10 substances)  Correspondence  Insulation resistance (MΩ / km)  Minimum: 0.01 (60 ° C) /0.005 (75 ° C) 
    from S$79.99
    Min. 2 days
  10. VSF
    Misawa Densen VSF
    Electrical Appliance and Material Safety Law E Vertical flame retardant test -F- Compliant product Wiring inside appliances of 300V or less * For 0.3mm 2 It does not conform to the E standard.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$63.99
    Min. 6 days
  11. VSF single-core vinyl cord
    Tanaka Densen VSF single-core vinyl cord
    Thickness (mm)  (Vinyl) 0.8  Overall Length (m)  200  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable 
    from S$109.90
    Min. 5 days
  12. single fiber cord
    KHD single fiber cord
    Number of wire cores  Length (m)  200 
    from S$88.99
    Min. 3 days
View : Grid List
Filter

12 Item(s)

Set Ascending Direction