All Category

KIV

View : Grid List
Filter

27 Item(s)

Set Ascending Direction
  1. Vinyl Insulated Wire for Electrical Equipment
    MITSUBOSHI Vinyl Insulated Wire for Electrical Equipment
    Material (Conductor)  Annealed copper wire  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable  Standard  JIS C 3102  Material (Insulator)  Soft vinyl chloride mixture 
    Rating:
    94%
    from S$42.99
    Min. 2 days
  2. Vinyl Insulated Wire for Electrical Equipment (Boxed)
    MITSUBOSHI Vinyl Insulated Wire for Electrical Equipment (Boxed)
    Withstand Voltage (V/min)  (Underwater) 1500  Material (Conductor)  Annealed copper wire  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable  Standard  JIS C 3102  Insulation Resistance 20℃(MΩ-km)  Min 50  Material (Insulator)  Soft vinyl chloride mixture 
    Rating:
    93%
    from S$79.99
    Min. 2 days
  3. Vinyl cord for equipment KIV (short volume)
    Ubon Vinyl cord for equipment KIV (short volume)
    It is the most popular electric wire as a wiring material for 600V class electric facilities. General electric facilities Electrical equipment wiring Building wiring Control panel wiring
    Type  Industrial machine cable  Number of Cores (C)  Single heart 
    Rating:
    92%
    from S$45.99
    Min. 2 days
  4. Vinyl Insulated Wires (KIV)
    ESCO Vinyl Insulated Wires (KIV)
    It has excellent water resistance, flexibility, workability, and coloring. Considering the environment, we use lead-free vinyl chloride resin.
    Number of Cores (C)  Rated Temperature (℃)  60  Rated Voltage (V)  600  Type  Industrial machine cable  Specification  Stranded wire 
    Rating:
    68%
    from S$29.99
    Min. 2 days
  5. Vinyl Insulated Wire KIV for Electrical Equipment
    KHD Vinyl Insulated Wire KIV for Electrical Equipment
    It has excellent oil resistance, water resistance, heat resistance, flexibility, workability, and coloring property. An environmentally friendly wire that uses a lead-free vinyl chloride compound (lead-free) as an insulator. For wiring and outlet wires of electrical equipment of 600V or less. * 0... Read More
    Number of Cores (C)  Rated Voltage (V)  600 or less 60 ° C  Type  Industrial machine cable 
    Rating:
    94%
    from S$79.99
    Min. 2 days
  6. Vinyl Insulated Wire for Electrical Equipment
    Taiyo Cabletec Vinyl Insulated Wire for Electrical Equipment
    * We do not deliver to private homes (detached houses / apartments).
    Number of Cores (C)  Rated Temperature (℃)  60  Flame Retardance  60 degree tilt  Type  Industrial machine cable 
    Rating:
    97%
    from S$44.99
    Min. 2 days
  7. Vinyl Insulated Wire for Electrical Equipment
    Onamba Vinyl Insulated Wire for Electrical Equipment
    It uses a flexible stranded wire for the conductor and has excellent flexibility. Electrical Appliance and Material Safety Law Approved Product It is used for wiring electrical equipment with a rated temperature of 60 ° C and a rated voltage of 600V or less, and wiring for control panels. * Do no... Read More
    Number of Cores (C)  Withstand Voltage (V/min)  2000 (underwater)  Insulation Resistance 20℃(MΩ-km)  50  Type  Industrial machine cable 
    Rating:
    75%
    from S$94.99
    Min. 2 days
  8. Vinyl insulated wires for electrical equipment KIV line
    Taiyo Cabletec Vinyl insulated wires for electrical equipment KIV line
    It uses a conductor rather than a flexible conductor and has excellent flexibility. Wiring for electrical equipment of 600V or less.
    Number of Cores (C)  Rated Temperature (℃)  60  Flame Retardance  60 degree tilt  Material (Insulator)  60 ℃ rated lead-free vinyl  Rated Voltage (V)  600  Withstand Voltage (V/min)  AC2000  Material (Conductor)  Annealed copper aggregate  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable  Color  Yellow / green 
    Rating:
    80%
    from S$94.99
    Min. 2 days
  9. 600V Vinyl Insulated Wire for Electrical Equipment
    Fujikura Dia Cable 600V Vinyl Insulated Wire for Electrical Equipment
    from S$67.99
    Min. 4 days
  10. Vinyl cord IV for equipment
    Ubon Vinyl cord IV for equipment
    It is the most popular electric wire as a wiring material for 600V class electric facilities. General electric facilities Electrical equipment wiring Building wiring Control panel wiring
    Number of strands  Type  Industrial machine cable  Number of Cores (C)  Single heart 
    from S$58.99
    Min. 5 days
  11. KIV Vinyl insulated wire for electrical equipment
    Tanaka Densen KIV Vinyl insulated wire for electrical equipment
    Withstand Voltage (V)  (Underwater) 1500  Thickness (mm)  (Vinyl) 0.8  Overall Length (m)  200  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable 
    from S$94.99
    Min. 5 days
  12. 600V Vinyl Insulated Wire for Electrical Equipment KIV
    JAPPY 600V Vinyl Insulated Wire for Electrical Equipment KIV
    from S$88.99
    Min. 3 days
  13. Vinyl cord for equipment
    KHD Vinyl cord for equipment
    Number of Conductors (C) 
    from S$88.99
    Min. 3 days
  14. H-HKIV
    Misawa Densen H-HKIV
    Uses a registered product with an upper limit of 105 ° C for organic insulators, which has excellent resistance to ultraviolet rays as an insulating material. Electrical Appliance and Material Safety Law E Compliant product Vertical flame retardant test -F- Passed (0.75mm 2 ~) It is used for wiri... Read More
    Insulation Thickness (mm)  0.8  Standard length (m)  200  Withstand Voltage (V/min)  2000  Rated Voltage (V)  600  Rated Temperature (℃)  75 (105 in the appliance only)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$94.99
    Min. 6 days
  15. KIV Vinyl insulated wire for flexible electrical equipment
    Taiyo Cabletec KIV Vinyl insulated wire for flexible electrical equipment
    Flexible strands are used for conductors 8mm 2 to 100mm 2 , conductor strands have been changed from 0.45mm to 0.32mm to improve flexibility Compliant with JIS C 3316 Conforms to the Electrical Appliance and Material Safety Law (0.75mm 2 to 100mm 2 ) (0.5 mm 2 and 150 to 325 mm 2 are not covered ... Read More
    Withstand Voltage (V/min)  2000  Heat Resistance Temperature (℃)  60  Rated Voltage (V)  600  RoHS directive (corresponding to 10 substances)  Correspondence  Insulation Resistance 20℃(MΩ-km)  over 50 
    from S$10.99
    Min. 5 days
  16. KIV
    Misawa Densen KIV
    Electrical Appliance and Material Safety Law E Compliant product Vertical flame retardant test -F- Passed (0.75mm 2 ~) It is used for wiring of electrical equipment and control panels of 600V or less. * 0.5mm 2 does not conform to the PSE power supply standard.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$75.99
    Min. 2 days
  17. Vinyl Insulated Wire for Electronic Devices
    Onamba Vinyl Insulated Wire for Electronic Devices
    from S$259.90
    Min. 8 days
  18. EM-KIE / Ecotype KIV
    TAIYO CABLETEC (formerly Teikoku) EM-KIE / Ecotype KIV
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable 
    from S$129.90
    Min. 6 days
  19. Vinyl Insulated Wire for 600V Electrical Equipment
    Hitachi Cable Vinyl Insulated Wire for 600V Electrical Equipment
    It is more flexible than IV. Vinyl insulated wire for 600V electrical equipment *From January 2023, the company name will be changed from "Hitachi Metals, Ltd." to "Proterial Co., Ltd."
    minimum insulation resistance at 20℃ (MΩkm)  50  Rated Temperature (℃)  60  Rated Voltage (V)  600  Withstand Voltage (V/min)  AC2000  RoHS directive (corresponding to 10 substances)  Correspondence  Standard  JIS C 3316 
    from S$129.90
    Min. 6 days
  20. Vinyl Insulated Wire for 600V Electrical Equipment
    Fujikura Dia Cable Vinyl Insulated Wire for 600V Electrical Equipment
    Highly flexible for wiring inside electrical equipment of 600V or less Restriction 10 substances of the RoHS Directive are below the regulation value.
    Rated Temperature (℃)  60  Rated Voltage (V)  600 
    from S$85.99
    Min. 2 days
  21. Vinyl insulated wire for 600V electrical equipment
    Fujikura Dia Cable Vinyl insulated wire for 600V electrical equipment
    Highly flexible for wiring inside electrical equipment of 600V or less Restriction 10 substances of the RoHS Directive are below the regulation value.
    Nominal Sectional Area (mm2 14  Rated Temperature (℃)  60  Rated Voltage (V)  600 
    from S$99.99
    Min. 5 days
  22. Vinyl Insulated Wire for Electrical Equipment
    JAPPY Vinyl Insulated Wire for Electrical Equipment
    JIS C 3316 compliant product Excellent flexibility improves work efficiency Uses environment-friendly lead-free PVC It can be used for wiring inside electrical equipment and control panel wiring of 600V or less.
    Wire Diameter (mm)  0.32  Overall Length (m)  100  Heat Resistance Temperature (℃)  60  Rated Voltage (V)  600 
    from S$179.90
    Min. 3 days
  23. Vinyl cord for equipment
    Fujikura Dia Cable Vinyl cord for equipment
    Color  Green / yellow 
    from S$129.90
    Min. 3 days
  24. Vinyl insulated wire for electrical equipment (yellow / green spiral)
    Onamba Vinyl insulated wire for electrical equipment (yellow / green spiral)
    It uses flexible stranded wire for the lead wire and has excellent flexibility. For wiring of electrical equipment of 600V or less and wiring of switchboards * Do not use the cable bear, robot arm, etc. in an environment that requires slidability and continuous flexibility.
    Number of Cores (C)  Withstand Voltage (V/min)  1500 (underwater)  Insulation Resistance 20℃(MΩ-km)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable 
    Discontinued
  25. Ultra high heat resistant vinyl insulated wire
    KANZACC Ultra high heat resistant vinyl insulated wire
    Achieves 125 ° C heat resistance with vinyl wires New KIV with dramatically improved heat resistance and allowable current Can be widely used as wiring for general low-voltage equipment
    Insulation resistance (MΩ / km)  (75°)0.05  Heat Resistance Temperature (℃)  125  Test voltage (V / 1 min)  1500  Insulation Resistance 20℃(MΩ-km)  50  Rated Voltage (V)  600  Standard  JIS C3316 
    Discontinued
  26. Vinyl insulated wire for electrical equipment KIV cut product
    TAIYO CABLETEC Vinyl insulated wire for electrical equipment KIV cut product
    Number of Cores (C)  Type  Industrial machine cable 
    Discontinued
  27. Interior Mikiri software accessories (Made by ABS)
    MIRAI INDUSTRY Interior Mikiri software accessories (Made by ABS)
    Material  ABS 
    Discontinued
View : Grid List
Filter

27 Item(s)

Set Ascending Direction