All Category

KV

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Vinyl Insulated Wire for Communication Equipment KV
    KHD Vinyl Insulated Wire for Communication Equipment KV
    It has excellent water resistance, flexibility, workability, and coloring. An environmentally friendly wire that uses a lead-free vinyl chloride compound (lead-free) as an insulator. For internal wiring of communication equipment, electronic equipment, and game consoles.
    Type  Connection cable  Rated Voltage (V)  300 or less 60 ° C  Number of Cores (C) 
    Rating:
    97%
    from S$38.99
    Min. 2 days
  2. KV Vinyl Insulated Wire for Communication Equipment
    Onamba KV Vinyl Insulated Wire for Communication Equipment
    It uses flexible stranded wire and has excellent flexibility. It is used as internal wiring for communication equipment, electronic equipment, etc. with a rated temperature of 60 ° C and a rated voltage of 100V or less. * Do not use in environments where slidability and continuous flexibility suc... Read More
    Type  Industrial machine cable  Number of Cores (C)  Insulation Resistance 20℃(MΩ-km)  RoHS directive (corresponding to 10 substances)  Correspondence  Withstand Voltage (V/min)  1000 (underwater) 
    Rating:
    94%
    from S$53.99
    Min. 2 days
  3. Vinyl Wire for Electronic Equipment [KV]
    ESCO Vinyl Wire for Electronic Equipment [KV]
    Material  Wire: Copper, Coating: Vinyl  Type  Industrial machine cable  Rated Voltage (V)  300  Number of Cores (C)  Rated Temperature (℃)  60 
    from S$12.99
    Min. 2 days
  4. Vinyl wire for KV communication equipment
    Tanaka Densen Vinyl wire for KV communication equipment
    Type  Industrial machine cable  Insulation Resistance 20℃(MΩ-km)  5 or more  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$74.99
    Min. 6 days
  5. Vinyl Coated Cable for Equipment
    KHD Vinyl Coated Cable for Equipment
    from S$53.99
    Min. 2 days
  6. KV
    Misawa Densen KV
    Flexible stranded wire is used for the conductor, and it is highly flexible. JCS 3368 compliant vertical flame retardant test -F- equivalent Internal wiring of electronic / communication equipment * It does not conform to the PSE power supply standard.
    Applicable Standard  JCS 3368 compliant  Rated Voltage (V)  300  Rated Temperature (℃)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Withstand Voltage (V/min)  1000  minimum insulation resistance at 20℃ (MΩkm) 
    from S$69.99
    Min. 13 days
View : Grid List
Filter

6 Item(s)

Set Ascending Direction