All Category

Factory Automation Cables

View : Grid List
Filter

Items 1 - 40 of 981

Set Ascending Direction
  1. TCW tinned annealed copper wire
    KYOWA HARMONET TCW tinned annealed copper wire
    The surface of the electric annealed copper wire is protected by tin plating to prevent oxidation and rust. It is hard to oxidize and stable characteristics can be obtained against aging. Good soldering property. Various lead wires such as board wiring and jumper wires
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable 
    Rating:
    95%
    from S$8.39
    Min. 2 days
  2. 2UEW Enamel Wires (Type 2 Polyurethane Copper Wire)
    KYOWA HARMONET 2UEW Enamel Wires (Type 2 Polyurethane Copper Wire)
    Heat resistance classification  120 ° C (E class)  Insulation film  2 types  Type  Industrial machine cable 
    Rating:
    85%
    from S$5.99
    Min. 2 days
  3. Braided shielded instrumentation cable
    Onamba Braided shielded instrumentation cable
    It is lightweight and has a small finished outer diameter and is flexible, so it is easy to handle when wiring. Since it has a braided shield, it has a high noise removal effect and excellent flexibility against the influence of radiation noise and external noise. It is mainly used for wiring ele... Read More
    Type  Control / instrumentation cable  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray 
    Rating:
    89%
    from S$23.99
    Min. 2 days
  4. Wire for equipment wiring (Eco-type)
    Fujikura Wire for equipment wiring (Eco-type)
    Used for general low voltage electrical equipment wiring. Environmentally friendly flame-retardant, non-halogen electric wire. No vinyl chloride is used. Halogen-based gas and corrosive gas are not generated during combustion, and the amount of smoke generated is also reduced. It is a recyclable ... Read More
    Wire Diameter (mm)  0.18  Approximate Mass (kg/km)  0.19  Number of Cores (C)  Conductor nominal cross-sectional area (mm2 1.25  Overall Length (m)  10  Outer Dimensions (mm)  3.1  Number of strands  50  Rated Voltage (V)  600  Type  Industrial machine cable 
    Rating:
    78%
    from S$29.99
    Min. 2 days
  5. Tin-Plated Flat Braided Copper Wire
    KYOWA HARMONET Tin-Plated Flat Braided Copper Wire
    It has excellent flexibility and is suitable for mounting the operating parts of electrical equipment. Since the surface area is larger than that of the stranded wire, it has an excellent heat dissipation effect and a large safety current can be obtained. Since it absorbs the vibration of the dev... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    91%
    from S$18.99
    Min. 2 days
  6. Slim robot cable
    KYOWA HARMONET Slim robot cable
    A highly flexible cable that uses an oxygen-free copper-based alloy for the ultra-fine conductor. It is slim, soft and versatile. Uses a sheath material with excellent oil resistance and heat resistance. Uses environmentally friendly lead-free (RoHS compliant). Sensors that require bending charac... Read More
    Sheath Thickness (mm)  0.5  Insulation Resistance 20℃(MΩ-km)  1000  Continuous Use Temperature (℃)  80  Withstand Voltage (V/min)  AC500  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FA cable 
    Rating:
    92%
    from S$6.19
    Min. 2 days
  7. UL Heat Resistant Vinyl Insulated Wire
    KYOWA HARMONET UL Heat Resistant Vinyl Insulated Wire
    Passes the flame retardant test of UL VW-1 and Electrical Appliance and Material Safety Law-F-. UL / CSA shared. Internal wiring (secondary lead wire) of electrical and electronic equipment, etc.
    Rated Temperature (℃)  105  Rated Voltage (V)  600  Withstand Voltage (V/min)  AC2000  Type  Power cable 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  8. 300V Power Supply for FA Low-Speed Moving Bending Wiring Cable
    Dyden 300V Power Supply for FA Low-Speed Moving Bending Wiring Cable
    Compatible with UL, c-UL 105 ℃, electrical equipment 75 ℃ heat resistance. Compatible with UL VW-1 and c-UL FT1 flame retardancy. The outer skin of the cable is made of oil-resistant and heat-resistant vinyl chloride resin. By devising the wire composition of the conductor and the arrangement of ... Read More
    Rated Voltage (V)  300  Sheath Color  Black  Type  FA cable 
    Rating:
    84%
    from S$7.29
    Min. 2 days
  9. Heat-resistant wire 600V silicon (silicone) rubber insulated glass braided wire
    Ishikawa Toku Heat-resistant wire 600V silicon (silicone) rubber insulated glass braided wire
    Electric furnaces, electric motors, generators, aircraft, automobiles, and high temperature electric heaters, other wiring and lead wires
    Heat Resistance Temperature (℃)  -30~180  Overall Length (m)  10  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flame retardant cable  Color  White 
    Rating:
    83%
    from S$38.99
    Min. 2 days
  10. Pull-in vinyl insulated wire DV-R
    Yukita Electric Wire Pull-in vinyl insulated wire DV-R
    Used for overhead drop lines of 600V or less.
    Rating:
    95%
    from S$29.99
    Min. 2 days
  11. 150V Electronic Equipment Fixed Wiring Cable Shield for FA
    Taiyo Cabletec 150V Electronic Equipment Fixed Wiring Cable Shield for FA
    Heat resistant material is used for the insulator. Uses oil-resistant, heat-resistant, flame-retardant flexible vinyl sheath material. Sheath material is non-migratory to ABS and PS resin. It has excellent weather resistance, light resistance, chemical resistance, water resistance, abrasion resis... Read More
    Rated Voltage (V)  150  Color  Black  Type  FA cable 
    Rating:
    80%
    from S$3.79
    Min. 2 days
  12. Compensation Lead
    AS ONE Compensation Lead
    Temperature Range (℃)  -55~+180  Core Diameter (mm)  0.3 / 7 twist (0.5sq)  As ONE Part Number  1-3583-03  Overall Length (m)  10  Specification  For K thermocouple  Type  Industrial machine cable  Material (film)  Silicon rubber 
    Rating:
    92%
    from S$99.90
    Min. 2 days
  13. Jig / Tool Products Junflon ETFE Electric Wire
    Sunhayato Jig / Tool Products Junflon ETFE Electric Wire
    A small winding type made by rewinding Junflon ETFE electric wire manufactured by Junkosha Inc. into an easy-to-use 100m bobbin. It has a fine finish, is easy to peel off the coating, and is easy to solder, making it an ideal wire for wiring universal boards. It can also be used as a jumper wire ... Read More
    Operating Temperature Range (℃)  -100~150  Insulation Thickness (mm)  0.15  Overall Length (m)  100  Rated Voltage (V)  250  Type  Industrial machine cable 
    Rating:
    88%
    from S$37.99
    Min. 2 days
  14. KPPV-SW thin shield wire
    KYOWA HARMONET KPPV-SW thin shield wire
    The finished outer diameter is small, making it suitable for high-density wiring. Internal wiring of electronic devices, calculators, communication devices, measuring instruments, audio equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable  Color  Shiny black 
    Rating:
    91%
    from S$9.49
    Min. 2 days
  15. Polyvinyl Chloride Insulated Wires, UL Heat Resistance, UL1007
    MonotaRO Polyvinyl Chloride Insulated Wires, UL Heat Resistance, UL1007
    UL standard certified product. It can be used for internal wiring (secondary lead wire) of electrical and electronic equipment. * Allowable current is the value when the maximum allowable temperature is 80 ° C, the ambient temperature is 40 ° C, and the aerial single-row wiring is used. * Please ... Read More
    Insulation Standard Thickness (mm)  0.41  Conductor Outer Diameter (Φmm)  0.95  Insulation Outer Diameter (mm)  1.8  Overall Length (m)  100  AWG  20  Conductor Configuration (pcs/mm)  21/0.18  Rated Voltage (V)  300  Rated Temperature (℃)  80  Allowable Current (A)  Withstand Voltage (V/min)  AC2000 
    Rating:
    98%
    from S$36.99
    Min. 2 days
  16. Extra-Fine Enamel Wire (Type 2 Polyurethane Copper Wire)
    KYOWA HARMONET Extra-Fine Enamel Wire (Type 2 Polyurethane Copper Wire)
    A winding made by baking urethane resin varnish on a conductor. Has excellent heat resistance and chemical resistance. It is possible to solder without removing the coating at the time of connection. Has excellent dielectric properties at high frequencies. Soldability: 380 ℃ x 1 second in a solde... Read More
    Heat resistance classification  120 ° C (E class)  Insulation film  2 types  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable  Thickness Tolerance (mm)  ±0.003 
    Rating:
    78%
    from S$8.89
    Min. 2 days
  17. Microphone Cord MVVS
    FUJI ELECTRIC WIRE INDUSTRIES Microphone Cord MVVS
    It is used for wiring in OA equipment, FA equipment, audio equipment and communication equipment.
    Rating:
    94%
    from S$37.99
    Min. 2 days
  18. Flame-Retardant Polyflex Wire
    Hitachi Cable Flame-Retardant Polyflex Wire
    Compatible with heat-resistant cross-linked polyethylene mixtures. European RoHS directive compliant product. Flame resistance, flexibility, cold resistance, varnish resistance, and heat resistance. Excellent tracking resistance and corona resistance. *From January 2023, the company name will be ... Read More
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flame retardant cable 
    Rating:
    76%
    from S$10.99
    Min. 2 days
  19. Flame Retardant Polyethylene Sheath Cable
    Fujikura Dia Cable Flame Retardant Polyethylene Sheath Cable
    Has excellent heat resistance. Since the allowable current is about 60% larger than IV and about 25% larger than HIV, the size of the wire can be reduced and wiring in a compact space is possible. It has excellent flexibility. Easy to talk. Since the separator on the conductor is peeled off toget... Read More
    Rated Voltage (V)  600 
    Rating:
    94%
    from S$23.99
    Min. 2 days
  20. 300V power supply for FA, low-speed moving flex wiring cable shield available
    Dyden 300V power supply for FA, low-speed moving flex wiring cable shield available
    Compatible with UL, c-UL 105 ℃, electrical equipment 75 ℃ heat resistance. Compatible with UL VW-1 and c-UL FT1 flame retardancy. The outer skin of the cable is made of oil-resistant and heat-resistant vinyl chloride resin. By devising the wire composition of the conductor and the arrangement of ... Read More
    Rated Voltage (V)  300  Sheath Color  Black  Type  FA cable 
    Rating:
    84%
    from S$10.99
    Min. 2 days
  21. Cable for Movable Signal 30V UL / CSA Standard
    Hanshin Electric Wire & Cable Cable for Movable Signal 30V UL / CSA Standard
    A cable for moving parts that complies with UL and CSA standards. It can be used as a signal transmission cable in electronic devices. Has excellent flexibility and oil resistance.
    Insulation Thickness (mm)  0.25  Sheath Thickness (mm)  1.0  Rated Voltage (V)  30  Insulation Resistance 20℃(MΩ-km)  Withstand Voltage (V/min)  500  Rated Temperature (℃)  80  Color  Black  Identification  By color  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FA cable 
    Rating:
    76%
    from S$3.39
    Min. 2 days
  22. UL heat-resistant crosslinked vinyl insulated wire
    KYOWA HARMONET UL heat-resistant crosslinked vinyl insulated wire
    It has passed UL VW-1 and the Electrical Appliance and Material Safety Law -F-. Since the insulator is irradiated and crosslinked, it has excellent heat resistance. The finished outer diameter is small and does not take up wiring space. Irradiation cross-linked vinyl with excellent heat resistan... Read More
    Conductor Outer Diameter (Φmm)  0.3  Outer Diameter (Φmm)  0.7  Allowable Current (A)  1.9  Rated Voltage (V)  30  AWG  30  Conductor Configuration (pcs/mm)  7/0.102  Rated Temperature (℃)  80  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Power cable 
    Rating:
    95%
    from S$6.79
    Min. 2 days
  23. Instrumentation Cable FKEV-sB
    FUJI ELECTRIC WIRE INDUSTRIES Instrumentation Cable FKEV-sB
    It is resistant to heat and oil (for control circuits of factory equipment) and can be used for a longer time than general control cables. It has sufficient oil resistance to oils such as cutting oil, machine oil, and tarhin oil used in factories. Heat-resistant vinyl that can withstand high temp... Read More
    from S$34.99
    Min. 2 days
  24. Fluorine resin wire
    KYOWA HARMONET Fluorine resin wire
    It is non-active to chemicals and has excellent mechanical strength. Heat resistant, cold resistant, non-combustible wire. Industrial cable, control cable. Internal wiring of communication equipment, heat-resistant electric wires, etc.
    Heat Resistance Temperature (℃)  -100~200  Insulation Standard Thickness (mm)  0.4  Insulation Resistance 20℃(MΩ-km)  2500  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  25. 1PEW Enamel Wires (Type 1 Polyester Copper Wire)
    KYOWA HARMONET 1PEW Enamel Wires (Type 1 Polyester Copper Wire)
    A winding made by baking polyester resin varnish on a conductor. It has excellent heat resistance, insulation, solvent resistance, and chemical resistance (excluding alkali). Has excellent dielectric properties at high frequencies. General-purpose motors, portable generators, solenoids, relay coi... Read More
    Insulation film  1 kind  Heat resistance classification  155 ° C (F class)  Type  Industrial machine cable 
    Rating:
    97%
    from S$12.99
    Min. 2 days
  26. FA Cable 300V Wiring to Electric Equipment Fixed Part
    Taiyo Cabletec FA Cable 300V Wiring to Electric Equipment Fixed Part
    Uses oil-resistant, heat-resistant, flame-retardant flexible vinyl sheath material. Sheath material is non-migratory to ABS and PS resin. It has excellent weather resistance, light resistance, chemical resistance, water resistance, and abrasion resistance. RoHS compliant product. Used indoors for... Read More
    Rated Voltage (V)  300  Color  Black  Type  FA cable 
    Rating:
    84%
    from S$3.99
    Min. 2 days
  27. Slim robot cable with shield
    KYOWA HARMONET Slim robot cable with shield
    A highly flexible cable that uses an oxygen-free copper-based alloy for the ultra-fine conductor. It is slim, soft and versatile. Uses a sheath material with excellent oil resistance and heat resistance. The horizontal winding shield has excellent bending resistance and workability. A high shield... Read More
    Conductor nominal cross-sectional area (mm2 0.1  Insulation Standard Thickness (mm)  0.15  Conductor Outer Diameter (Φmm)  0.41  Sheath Thickness (mm)  0.6  Insulation Outer Diameter (mm)  0.7  Insulation Resistance 20℃(MΩ-km)  1000  Conductor Configuration (pcs/mm)  20/0.08  Conductor Resistance (Ω/km)(20℃)  247  AWG  28  Continuous Use Temperature (℃)  80  Withstand Voltage (V/min)  AC500  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FA cable 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  28. Tin plated wire
    ELPA (Asahi Electric) Tin plated wire
    Conductor Outer Diameter (Φmm)  0.4  Mass (g)  10  Dimensions (H x W x D) (mm)  120×80×4  Overall Length (m)  Type  Industrial machine cable 
    Rating:
    87%
    from S$2.99
    Min. 2 days
  29. Nichrome wire 5M
    ELPA (Asahi Electric) Nichrome wire 5M
    Type  Industrial machine cable  Mass (g)  15  Overall Length (m)  About 5  Dimensions (H x W x D) (mm)  110×60×10  Specification  0.26mm heating wire 
    Rating:
    100%
    from S$4.59
    Min. 2 days
  30. 600V silicone rubber insulated glass braided electric wire
    NISSEI ELECTRIC 600V silicone rubber insulated glass braided electric wire
    A heat-resistant wire with double glass braid on a silicone rubber insulated wire. It is a heat-resistant wire with excellent heat resistance and a continuous use temperature of 180 ° C. Glass braid is applied on the silicone rubber insulated wire to enhance its mechanical strength. It is more fl... Read More
    Sheath Thickness (mm)  0.5  Number of Cores (C)  Insulation Thickness (mm)  1.1  Withstand Voltage (V/min)  1500  Heat Resistance Temperature (℃)  180  Rated Voltage (V)  600  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Heat-resistant  Type  LKGB  Material (Insulator)  Silicone rubber + glass braid  Color  White  Applicable Standard  <PS>E 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  31. PTFE Junflon Extra Fine Cable GT01A040
    KYOWA HARMONET PTFE Junflon Extra Fine Cable GT01A040
    Silver-plated annealed copper ultra-fine conductor is used for the conductor, and fluororesin is used for the insulator. It has excellent heat resistance and cold resistance, and can be used in a wide temperature range of -250 ° C to + 200 ° C. Lead wires for various small electronic components I... Read More
    Conductor Outer Diameter (Φmm)  0.15  Insulation Outer Diameter (mm)  0.31  Overall Length (m)  AWG  36  Conductor Configuration (pcs/mm)  7/0.05  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Fluoropolymer / PTFE  Type  Industrial machine cable 
    Rating:
    85%
    from S$12.99
    Min. 2 days
  32. UL flame retardant crosslinked polyethylene insulated wire
    KYOWA HARMONET UL flame retardant crosslinked polyethylene insulated wire
    Since the insulator is irradiated and crosslinked, it has excellent heat resistance and the insulator does not melt during soldering. The finished outer diameter is small and does not take up wiring space. Passes the flame retardant test of ULVW-1 and Electrical Appliance and Material Safety Law-... Read More
    Insulation Standard Thickness (mm)  0.15  Conductor Outer Diameter (Φmm)  0.24  Insulation Outer Diameter (mm)  0.54  Allowable Current (A)  1.5  Rated Temperature (℃)  125  Rated Voltage (V)  30  AWG  32  Conductor Configuration (pcs/mm)  7/0.08  Withstand Voltage (V/min)  AC250  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flame retardant cable 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  33. Movable signal cable 30V UL / CSA standard with shield
    Hanshin Electric Wire & Cable Movable signal cable 30V UL / CSA standard with shield
    A twisted pair cable for moving parts that complies with UL and CSA standards. It can be used as a signal transmission cable in electronic devices. Has excellent flexibility and oil resistance. As a measure against EMI, a braided shield is applied. * For logarithmic (P) products, 2 cores are twis... Read More
    Insulation Thickness (mm)  0.25  Rated Voltage (V)  30  Insulation Resistance 20℃(MΩ-km)  Withstand Voltage (V/min)  500  Rated Temperature (℃)  80  Color  Black  Identification  By color  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FA cable 
    Rating:
    100%
    from S$4.49
    Min. 2 days
  34. Flexible fluororesin insulated wire
    FUKUDEN Flexible fluororesin insulated wire
    A heat-resistant wire coated with fluororesin, which has excellent flexibility, on a tin-plated annealed copper wire. The heat resistance is better than the base, such as water resistance, chemical resistance, flame retardancy, and flexibility. At a maximum operating temperature of 200 ° C, it do... Read More
    Maximum Operating Temperature (℃)  200  Rated Voltage (V)  600 or less  Withstand Voltage (V/min)  AC1500  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Jacket)  Flexible fluororesin (FRW)  Material (Conductor)  Tin-plated annealed copper wire (TA) 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  35. Heat-resistant wire for fire fighting
    JMACS (Nippon Electric Cable Industry) Heat-resistant wire for fire fighting
    This cable is used for small power circuits (working voltage 60V or less) in disaster prevention facilities. Conforms to Fire and Disaster Management Agency Notification No. 11 (1997) "Standards for heat-resistant electric wires" and JCS3501 (Standards of Japan Electric Wire Industry As... Read More
    Insulation resistance (MΩ / km)  2500 or more 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  36. Nichrome Wire
    OHM ELECTRIC Nichrome Wire
    For repairing electric stoves and electric heaters
    Rated Voltage (V)  100  Type  Industrial machine cable 
    Rating:
    93%
    from S$2.99
    Min. 2 days
  37. Polyethylene insulated cable for alarm
    Fuji Electric Cable Polyethylene insulated cable for alarm
    The color code makes identification easy and improves work efficiency. The finished outer diameter is small and easy to handle. Matches the color of the walls and ceiling. For intercom circuits, display wiring, bell wiring, etc. For wiring of electric leakage fire alarm.
    Insulation resistance (MΩ / km)  1000 or more  Overall Length (m)  200  RoHS directive (corresponding to 10 substances)  Correspondence  Withstand Voltage (V/min)  DC500 or AC350  Type  Flame retardant cable  Color  ivory 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  38. Heat-resistant wire Glass braided wire
    Ishikawa Toku Heat-resistant wire Glass braided wire
    Glass fiber is known as a high-temperature insulating material and is superior in heat resistance and electrical insulation, but it has hygroscopicity, so silicone varnish etc. is applied and baked on the surface. Wiring material for hot wire or high temperature equipment in heat generating parts... Read More
    Heat Resistance Temperature (℃)  -20~180  Overall Length (m)  10  Test voltage (V / 1 min)  1000  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flame retardant cable 
    from S$55.99
    Min. 2 days
  39. Vinyl wire for H-PVC heat-resistant communication equipment
    KYOWA HARMONET Vinyl wire for H-PVC heat-resistant communication equipment
    Has excellent heat resistance. Since it uses a single wire conductor, edging is easy. Breadboard jumper wire Internal wiring for electrical equipment, electronic equipment, measuring instruments, etc.
    Conductor Outer Diameter (Φmm)  0.65  Outer Diameter (Φmm)  1.45  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Industrial machine cable 
    Rating:
    86%
    from S$7.79
    Min. 2 days
  40. Shielded multi-pair cable for terminal equipment
    Onamba Shielded multi-pair cable for terminal equipment
    Accurately transmits electrical signals from diversifying computers, automation systems, electronic control devices, etc. There is little intrusion of external noise, and there is little inductive noise in the cable. Easy terminal processing and wiring work. For signal transmission between input ... Read More
    Insulation Resistance 20℃(MΩ-km)  10  Withstand Voltage (V/min)  500 (air)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Insulator)  Heat resistant vinyl  Type  Industrial machine cable  Color  Light gray (matte)  Material (Sheath)  Soft vinyl  Material (Conductor)  Tin-plated annealed copper wire 
    Rating:
    100%
    from S$15.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 981

Set Ascending Direction
Filter by categories