All Category

Robotic Cables

View : Grid List
Filter

Items 1 - 40 of 129

Set Ascending Direction
  1. Slim robot cable
    KYOWA HARMONET Slim robot cable
    A highly flexible cable that uses an oxygen-free copper-based alloy for the ultra-fine conductor. It is slim, soft and versatile. Uses a sheath material with excellent oil resistance and heat resistance. Uses environmentally friendly lead-free (RoHS compliant). Sensors that require bending charac... Read More
    Sheath Thickness (mm)  0.5  Insulation Resistance 20℃(MΩ-km)  1000  Continuous Use Temperature (℃)  80  Withstand Voltage (V/min)  AC500  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FA cable 
    Rating:
    92%
    from S$6.19
    Min. 2 days
  2. 300V Power Supply for FA Low-Speed Moving Bending Wiring Cable
    Dyden 300V Power Supply for FA Low-Speed Moving Bending Wiring Cable
    Compatible with UL, c-UL 105 ℃, electrical equipment 75 ℃ heat resistance. Compatible with UL VW-1 and c-UL FT1 flame retardancy. The outer skin of the cable is made of oil-resistant and heat-resistant vinyl chloride resin. By devising the wire composition of the conductor and the arrangement of ... Read More
    Rated Voltage (V)  300  Sheath Color  Black  Type  FA cable 
    Rating:
    93%
    from S$7.29
    Min. 2 days
  3. 300V power supply for FA, low-speed moving flex wiring cable shield available
    Dyden 300V power supply for FA, low-speed moving flex wiring cable shield available
    Compatible with UL, c-UL 105 ℃, electrical equipment 75 ℃ heat resistance. Compatible with UL VW-1 and c-UL FT1 flame retardancy. The outer skin of the cable is made of oil-resistant and heat-resistant vinyl chloride resin. By devising the wire composition of the conductor and the arrangement of ... Read More
    Rated Voltage (V)  300  Sheath Color  Black  Type  FA cable 
    Rating:
    84%
    from S$10.99
    Min. 2 days
  4. Cable for Movable Signal 30V UL / CSA Standard
    Hanshin Electric Wire & Cable Cable for Movable Signal 30V UL / CSA Standard
    A cable for moving parts that complies with UL and CSA standards. It can be used as a signal transmission cable in electronic devices. Has excellent flexibility and oil resistance.
    Insulation Thickness (mm)  0.25  Sheath Thickness (mm)  1.0  Rated Voltage (V)  30  Insulation Resistance 20℃(MΩ-km)  Withstand Voltage (V/min)  500  Rated Temperature (℃)  80  Color  Black  Identification  By color  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FA cable 
    Rating:
    76%
    from S$3.39
    Min. 2 days
  5. Slim robot cable with shield
    KYOWA HARMONET Slim robot cable with shield
    A highly flexible cable that uses an oxygen-free copper-based alloy for the ultra-fine conductor. It is slim, soft and versatile. Uses a sheath material with excellent oil resistance and heat resistance. The horizontal winding shield has excellent bending resistance and workability. A high shield... Read More
    Conductor nominal cross-sectional area (mm2 0.1  Insulation Standard Thickness (mm)  0.15  Conductor Outer Diameter (Φmm)  0.41  Sheath Thickness (mm)  0.6  Insulation Outer Diameter (mm)  0.7  Insulation Resistance 20℃(MΩ-km)  1000  Conductor Configuration (pcs/mm)  20/0.08  Conductor Resistance (Ω/km)(20℃)  247  AWG  28  Continuous Use Temperature (℃)  80  Withstand Voltage (V/min)  AC500  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FA cable 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  6. Movable signal cable 30V UL / CSA standard with shield
    Hanshin Electric Wire & Cable Movable signal cable 30V UL / CSA standard with shield
    A twisted pair cable for moving parts that complies with UL and CSA standards. It can be used as a signal transmission cable in electronic devices. Has excellent flexibility and oil resistance. As a measure against EMI, a braided shield is applied. * For logarithmic (P) products, 2 cores are twis... Read More
    Insulation Thickness (mm)  0.25  Rated Voltage (V)  30  Insulation Resistance 20℃(MΩ-km)  Withstand Voltage (V/min)  500  Rated Temperature (℃)  80  Color  Black  Identification  By color  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FA cable 
    Rating:
    100%
    from S$4.49
    Min. 2 days
  7. 600V power supply for FA, low-speed moving bending wiring cable
    Dyden 600V power supply for FA, low-speed moving bending wiring cable
    Compatible with UL, c-UL 105 ℃, electrical equipment 75 ℃ heat resistance. Compatible with UL VW-1 and c-UL FT1 flame retardancy. The outer skin of the cable is made of oil-resistant and heat-resistant vinyl chloride resin. By devising the wire composition of the conductor and the arrangement of ... Read More
    Rated Voltage (V)  600  Sheath Color  Black  Type  FA cable 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  8. Highly flexible robot cable for power supply ORP-D series
    Oki Electric Cable Highly flexible robot cable for power supply ORP-D series
    A robot cable for power supplies that supports voltages up to 600V. We have adopted a special elastomer that was originally developed as the insulating material, achieving both excellent bending performance and cost performance. Because it is flexible and easy to handle, it is ideal for small dev... Read More
    Sheath Color  Black 
    from S$63.99
    Min. 20 days
  9. KRTF slim robot cable Fluorine resin insulation
    KYOWA HARMONET KRTF slim robot cable Fluorine resin insulation
    A highly flexible cable that uses an oxygen-free copper-based alloy for the ultra-fine conductor. Fluororesin (ETFE) is used for the insulator and it has excellent heat resistance and flexibility. It is slim, soft and versatile. Uses a sheath material with excellent oil resistance and heat resist... Read More
    Continuous Use Temperature (℃)  80  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FA cable 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  10. Cable for movable power supply 300V UL / CSA standard with shield
    Hanshin Electric Wire & Cable Cable for movable power supply 300V UL / CSA standard with shield
    A cable for moving parts that complies with UL and CSA standards. It can be used mainly as a cable for wiring inside electronic devices. Has excellent flexibility and oil resistance. As a measure against EMI, a braided shield is applied.
    Insulation Thickness (mm)  0.45  Insulation Resistance 20℃(MΩ-km)  10  Withstand Voltage (V/min)  2000  Rated Voltage (V)  300  Rated Temperature (℃)  80  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FA cable 
    Rating:
    60%
    from S$9.99
    Min. 5 days
  11. JST,  GH series  Both sides  SSHL-002T-P0.2  Contact crimping
    J.S.T. Mfg. JST, GH series Both sides SSHL-002T-P0.2 Contact crimping
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$13.99
    Min. 2 days
  12. Small-Diameter High-Flex Robotic Cable ORP-SL Series (Twisted Pair Type)
    Oki Electric Cable Small-Diameter High-Flex Robotic Cable ORP-SL Series (Twisted Pair Type)
    Industry-leading small diameter. It is also ideal for wiring in narrow equipment. It also contributes to the weight reduction of equipment. (Approximately 20% smaller diameter and lighter weight than conventional manufacturers) Sliding durability is over 100 million times. It has excellent durabi... Read More
    Sheath Color  Black 
    from S$259.90
    Min. 6 days
  13. High-Flex Robot Cable ORP Series
    Oki Electric Cable High-Flex Robot Cable ORP Series
    It supports all movements of the robot (sliding, swinging, twisting) and can be used in a wide range of applications. It has excellent flexibility and excellent wiring maneuverability. The cable structure with a smaller diameter contributes to downsizing of equipment and cost reduction. It is an ... Read More
    Sheath Color  Black 
    from S$47.99
    Min. 6 days
  14. Small-diameter high-flex robot cable ORP-SL series (layer twist type)
    Oki Electric Cable Small-diameter high-flex robot cable ORP-SL series (layer twist type)
    Industry-leading small diameter. It is also ideal for wiring in narrow equipment. It also contributes to the weight reduction of equipment. (Approximately 20% smaller diameter and lighter weight than conventional manufacturers) Sliding durability is over 100 million times. It has excellent durabi... Read More
    Sheath Color  Black 
    from S$34.99
    Min. 25 days
  15. Small-diameter high-flex robot cable ORP-SL series (layer twist type)
    Oki Electric Cable Small-diameter high-flex robot cable ORP-SL series (layer twist type)
    Industry-leading small diameter. It is also ideal for wiring in narrow equipment. It also contributes to the weight reduction of equipment. (Approximately 20% smaller diameter and lighter weight than conventional manufacturers) Sliding durability is over 100 million times. It has excellent durabi... Read More
    Sheath Color  Black 
    from S$39.99
    Min. 19 days
  16. 30V UL Compatible Movable Cable
    Taiyo Cabletec 30V UL Compatible Movable Cable
    UL, cUL shared robot cable / UL VW-1, cUL FT1 flame retardant.
    Color  Dark blue  Type  FA cable 
    from S$34.99
    Min. 2 days
  17. 600V movable power cable
    KURAMO ELECTRIC 600V movable power cable
    Braided conductor / bending resistant sheath Matte Wiring to cable bear (for control) Wiring to the robot (for control)
    Color  Black  Type  FA cable  Material (Sheath)  Heat resistant vinyl mixture  Material (Insulator)  Heat resistant vinyl mixture 
    Rating:
    100%
    from S$57.99
    Min. 6 days
  18. Movable power cable 300V UL / CSA standard
    Hanshin Electric Wire & Cable Movable power cable 300V UL / CSA standard
    A cable for moving parts that complies with UL and CSA standards. It can be used mainly as a cable for wiring inside electronic devices. Has excellent flexibility and oil resistance.
    Insulation Thickness (mm)  0.45  Insulation Resistance 20℃(MΩ-km)  10  Withstand Voltage (V/min)  2000  Rated Voltage (V)  300  Rated Temperature (℃)  80  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FA cable 
    from S$5.69
    Min. 5 days
  19. Articulated robot cable
    Taiyo Cabletec Articulated robot cable
    Color  Dark blue  Type  FA cable 
    from S$42.99
    Min. 10 days
  20. Movable power cable 600V UL / CSA standard with shield
    Hanshin Electric Wire & Cable Movable power cable 600V UL / CSA standard with shield
    A cable for moving parts that complies with UL and CSA standards. It can be used mainly as a cable for wiring inside and between devices. Has excellent flexibility and oil resistance. As a measure against EMI, a braided shield is applied.
    Insulation Thickness (mm)  0.85  Sheath Thickness (mm)  1.7  Rated Temperature (℃)  105  Withstand Voltage (V/min)  2000  Insulation Resistance 20℃(MΩ-km)  50  Rated Voltage (V)  600  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FA cable  Identification  Number marking 
    from S$23.99
    Min. 14 days
  21. JST,  ZH series  Crimping  SZH-003T-P0.5  contacts on both sides,  30
    J.S.T. Mfg. JST, ZH series Crimping SZH-003T-P0.5 contacts on both sides, 30
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  22. JST,  ZH series  Crimping  SZH-003T-P0.5  contacts on both sides,  30
    J.S.T. Mfg. JST, ZH series Crimping SZH-003T-P0.5 contacts on both sides, 30
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$23.99
    Min. 2 days
  23. Movable power cable 600V UL / CSA standard
    Hanshin Electric Wire & Cable Movable power cable 600V UL / CSA standard
    A cable for moving parts that complies with UL and CSA standards. It can be used mainly as a cable for wiring inside and between devices. Has excellent flexibility and oil resistance.
    Insulation Thickness (mm)  0.85  Sheath Thickness (mm)  1.7  Rated Temperature (℃)  105  Withstand Voltage (V/min)  2000  Insulation Resistance 20℃(MΩ-km)  50  Rated Voltage (V)  600  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FA cable  Identification  Number marking 
    from S$15.99
    Min. 5 days
  24. Cable for electronic equipment robot (300V type)
    Taiyo Cabletec Cable for electronic equipment robot (300V type)
    A special ultra-fine conductor is used for the conductor. Highly slippery and heat resistant PVC is used for the insulator. Highly oil-resistant and heat-resistant PVC is used for the sheath. Highly slippery material is used for the sheath. Compatible with UL VW-1 and cUL FT1 flame retardants. Id... Read More
    Insulation resistance (MΩ / km)  (20 ° C) 10 or more  Insulation Thickness (mm)  0.45  Rated Temperature (℃)  105  Withstand Voltage (V/min)  2000  Rated Voltage (V)  300  Color  Black  Type  FA cable 
    from S$69.99
    Min. 7 days
  25. JST,  XH series  Both sides  BXH-001T-P0.6  Crimping receptacle contacts  26  AWG
    J.S.T. Mfg. JST, XH series Both sides BXH-001T-P0.6 Crimping receptacle contacts 26 AWG
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$22.99
    Min. 2 days
  26. 300VUL standard movable cable
    KURAMO ELECTRIC 300VUL standard movable cable
    Electrical Appliance and Material Safety Law (0.75mm 2 or more) & UL / cUL AWM standard cable Heat resistance (105 ℃) / Oil resistance / Bending resistance Movable wire diameter 0.8mm Flexible stranded wire (with central reinforcing string) adopted Sheath matte E certification (applicable to ... Read More
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FA cable 
    from S$99.90
    Min. 6 days
  27. Shielded LAN cable for FA with plugs at both ends
    KYOWA HARMONET Shielded LAN cable for FA with plugs at both ends
    Shielded LAN cable for FA with shield plugs on both ends. Comes with a plug protective cover.
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FA cable 
    from S$29.99
    Min. 6 days
  28. JST,  ACH series  Both ends  SACH-003G-P0.2  Contact crimping
    J.S.T. Mfg. JST, ACH series Both ends SACH-003G-P0.2 Contact crimping
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$10.99
    Min. 2 days
  29. Turbo flex
    TAIYO CABLETEC Turbo flex
    Excellent resistance to 105 ° C PVC, bending resistance and oil resistance. Wiring of moving parts such as machine tools.
    Insulation resistance (MΩ / km)  10 (minimum at 20 ° C)  Overall Length (m)  100  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FA cable  Material (Insulator)  Heat-resistant lead-free vinyl  Twisted  Twist wire cores into a circle  Test voltage (V / 1 min)  Underwater 2000 
    from S$269.90
    Min. 6 days
  30. 30V UL Compatible Movable Shielded Cable
    Taiyo Cabletec 30V UL Compatible Movable Shielded Cable
    UL, cUL shared robot cable / UL VW-1, cUL FT1 flame retardant.
    Color  Black  Type  FA cable 
    from S$63.99
    Min. 10 days
  31. 300V listing-ready movable cable with shield
    KURAMO ELECTRIC 300V listing-ready movable cable with shield
    Color  Black  Type  FA cable 
    from S$57.99
    Min. 10 days
  32. JST,  VH series  Both ends  SVH-21T-P1.1  Contact crimping  20  AWG
    J.S.T. Mfg. JST, VH series Both ends SVH-21T-P1.1 Contact crimping 20 AWG
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.49
    Min. 2 days
  33. JST,  XH series  Both sides  BXH-001T-P0.6  Crimping receptacle contacts
    J.S.T. Mfg. JST, XH series Both sides BXH-001T-P0.6 Crimping receptacle contacts
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$14.99
    Min. 2 days
  34. 300V listing compatible cable
    KURAMO ELECTRIC 300V listing compatible cable
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FA cable 
    from S$45.99
    Min. 10 days
  35. Electronic Device Robot Cable (600V Type)
    Taiyo Cabletec Electronic Device Robot Cable (600V Type)
    Insulation resistance (MΩ / km)  (20 ° C) 50 or more  Rated Temperature (℃)  105  Withstand Voltage (V/min)  2000  Rated Voltage (V)  600  Color  Dark blue  Type  FA cable 
    from S$189.90
    Min. 10 days
  36. JST,  ACH series  Both ends  SACH-003G-P0.2  Contact crimping
    J.S.T. Mfg. JST, ACH series Both ends SACH-003G-P0.2 Contact crimping
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 6 days
  37. Shielded cable for articulated robot
    Taiyo Cabletec Shielded cable for articulated robot
    Color  Dark blue  Type  FA cable 
    from S$79.99
    Min. 6 days
  38. JST,  ZE series  Both sides  SZE-002T-P0.3  Crimping receptacle contacts
    J.S.T. Mfg. JST, ZE series Both sides SZE-002T-P0.3 Crimping receptacle contacts
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$12.99
    Min. 2 days
  39. JST,  PUD series  Crimping  SPUD-002T-P0.5  contacts on the end,  28  AWG
    J.S.T. Mfg. JST, PUD series Crimping SPUD-002T-P0.5 contacts on the end, 28 AWG
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$18.99
    Min. 2 days
  40. Device net movable cable
    JMACS (Nippon Electric Cable Industry) Device net movable cable
    An easy-to-use cable that takes flexibility into consideration. The sheath (coating) uses a lead-free vinyl mixture that takes into consideration flexibility, oil resistance, and heat resistance. A cable that meets the excellent flame retardancy (vertical tray flame retardant test) required by OD... Read More
    Characteristic impedance (Ω)  120±12  RoHS directive (corresponding to 10 substances)  Correspondence  Type  For moving parts 
    from S$199.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 129

Set Ascending Direction