Cable Ties & Mounts / Cable Tie Tools
A binding band is a nylon band that can tie together various things. Because it is made of nylon, it is inexpensive, light and durable. The process of tying is as simple as passing through the hole and pulling. Swivel bushes are used for wire protection and can be mounted in any shape. The coil tube is wrapped to protect the electric wire, and the heat (room temperature) shrink tube is excellent in waterproofness and protects the electric wire from bad weather.
Other Related Pages
- MonotaRO Binding TapeSince it is a hook-and-loop fastener, it is easy to remove and install. It can be cut to any length with scissors and used. Since the material is soft, the cables and cords are not easily scratched. It can be reused. It can be used to bind all kinds of things such as electric wires, cables, and c... Read MoreLength (m) 3 Color Black Material Nylon
- MonotaRO Cable tie anchor mountFixed mount for cable ties that are fastened with screws As a fixed mount for cable ties * Nylon products are easy to dry, so please use them as soon as possible after opening or seal the bag when storing. * Do not use for any other purpose.Operating Temperature Range (℃) -40~85 Dimension L1 (mm) 19 Dimension L5 (mm) 3.7 Dimension L3 (mm) 5 Dimension L4 (mm) 5.3 Material 66 nylon Dimension L2 (mm) 9.5 Color Milky white UL Standard UL94V-2
- SHOKO KIKO SPOT Semi-automatic paper and film tape binding machine SFM-30SPIt is a simple design with few troubles. Softly bundles without damaging the item. Ideal for simple packaging. For simple bindingDimensions, Width W x Depth D x Height H (mm) 500×385×809 Power Consumption (kW) 0.05 Mass (kg) 50 Power Input (V) Single phase 100 Suitable Tape Width (mm) 30 Binding Force (N) Up to 60 Table Dimensions, Width x Length (mm) 300×385 Trusco Part No. 751-7491from S$12,990.00Min. 6 days
- HellermannTyton INSULOK Tie AB Series BlackIt can be used outdoors or indoors where it is exposed to ultraviolet rays. Like the standard type, it has excellent lateral displacement prevention power, and secure binding is possible with a light insertion resistance. * Use Galbaroque in outdoor areas around galvanized steel sheets, coastal a... Read MoreOperating Temperature Range (℃) -40~+85 Material 66 nylon Color Black Flame Retardance UL94V-2 Type Weather resistance
- HellermannTyton Insulok tie AB series milky white"Insulok is the brand name for HellermannTyton. For the AB series, the number on the model number indicates the approximate length. "Operating Temperature Range (℃) -40~+85 Material 66 nylon Color Milky white Type Standard Flame Retardance UL94V-2
- 3M Nylon Cable Tie (Outdoor Use)The tip of the cable tie is curved, making it easy to read through. The excellent head structure firmly binds and fixes. For bundling outdoor cables, electric wires, and pipes.Operating Temperature Range (℃) -40~85 Color Black Specification For outdoor use Material Weatherproof nylon 66
- TRUSCO Nylon Cable Ties (Weather Resistant Nylon 66)The eyes are very light and you can easily work with one hand. Suitable for outdoor use. A versatile nylon cable tie that can be used in a variety of ways with smooth eye-through and tightness. It is available in a wide range of sizes and can be bundled from Φ22mm to Φ330mm. For bundling wires, c... Read MoreOperating Temperature Range (℃) -59~85 Color Black Specification For outdoor use Material Weatherproof nylon 66
- TRUSCO Cable Tie Weather Resistant TypeA highly versatile type that is mainly suitable for outdoor bundling. For bundling wires, cables, hoses, etc. For outdoor use.
- MonotaRO Cable Marker TiesA cable tie with a writing space. For identifying electric wires, cables, etc. * Please use indoors. * If the water content decreases due to drying etc., it will break easily, so please use it as soon as possible after opening. * Do not use for any other purpose.Operating Temperature Range (℃) -40~85 Dimension A (°) 18 Material 66 nylon Minimum Loop Tensile Strength (N [kgf]) 78.4[8] Width (mm) About 2.5 RoHS directive (corresponding to 10 substances) Correspondence Type of Printing Oil pen Type Standard Standard UL standard product Color White
- HellermannTyton Mount BaseIt is an accessory that fixes the wiring in combination with the insulator tie. It can be easily fixed anywhere by simply peeling off the sticker. xxxA: Used in a general environment, such as in a switchboard xxxA-L: Used in switchboards (* except in hot and humid environments) * The recommended ... Read MoreMaterial 66 nylon Type Standard grade Tape Color White
- ELPA (Asahi Electric) Cable TiesOne-touch lock method standard typeOperating Temperature Range (℃) -40~85 Material 66 nylon Color White
- MonotaRO Cable Tie Mounts, Weatherproof TypeAn accessory that is used in combination with a binding material to fix wiring. As a fixed base for cable ties. * Do not use for any other purpose. * The recommended static load is to use a SUS plate as the adherend, and by the method of PSTC-7, under a standard environment with a temperature of ... Read MoreRecommended Static Load (N[g]) 2[204] Color Black Material Nylon 66
- Panduit Nylon Binding Band Super Grip SeriesA versatile standard type nylon cable tie that can be used in a variety of ways where wires, cables, hoses, etc. need to be tied.
- MonotaRO Cable Tie Mounting BaseAn accessory that is used in combination with a binding material to fix wiring. As a fixed base for cable ties. * The white type is not weather resistant. * Do not use for any other purpose. * The recommended static load is to use a SUS plate as the adherend, and by the method of PSTC-7, under a ... Read MoreRecommended Static Load (N[g]) 2[204] Material Nylon 66 Color White
- MonotaRO Hook-and-loop strapDouble-sided tape. Ideal for simple temporary fixing of cords and hoses. * Do not use for any other purpose.Width (mm) 13 Thickness (mm) 2 Material Nylon
- HellermannTyton Reusable TieReusable type For temporary fixing ... Since it can be freely removed, maintenance and management is easy, and it is economical because it can be reunited.Dimension D (mm) 11.0 Standard Tensile Strength of Loop (N [kgf]) 222.3(22.68) Minimum Loop Tensile Strength (N [kgf]) 222.3(22.68) Material 66 nylon Dimension A (mm) 7.4 Width (mm) 7.4 Dimension C (mm) 7.8 Color Black UL Standard Conformity
- TRUSCO Nylon cable tie (standard type)The eyes are very light and you can easily work with one hand. Suitable for indoor use. A versatile nylon cable tie that can be used in a variety of ways with smooth eye-through and tightness. It is available in a wide range of sizes and can be bundled from Φ22mm to Φ330mm. For bundling wires, ca... Read MoreOperating Temperature Range (℃) -59~85 Specification For indoor use Material Standard nylon 66 Color White
- ELPA (Asahi Electric) Cable tie Weather resistanceOne-touch lock method, weather resistance, UV shielding agent includedOperating Temperature Range (℃) -40~85 Material 66 nylon (with UV blocking agent) Color Black Type Weatherability
- TRUSCO Cable Tie Standard TypeA highly versatile type that is mainly suitable for indoor bundling. For fixing and bundling electric wires and cables. Ideal for indoor use.Material Nylon 66 UL Standard UL flame retardant (94V-2) Color White
- HellermannTyton Insulok Tie AB Series IvoryInsulok is the brand name for HellermannTyton. For the AB series, the number on the model number indicates the approximate length. If you use ivory color, it will be familiar with the color of the outer wall of the white building and the air conditioner, and will not spoil the aesthetics of the b... Read MoreUL Standard - Operating Temperature (℃) -40~+110 Material 66 nylon Color Ivory Type Weather and heat resistance
- HellermannTyton MS Cable Ties (Standard Grade)It is a standard product of Insulok Thai used in a wide range of fields such as electrical / electronic industry, aerospace industry, communication industry, and wiring work. The SHT18R has the smallest head and is ideal for bundling small precision instruments and motors.Operating Temperature Range (℃) -40~+85 Material 66 nylon Color Milky white Type Standard grade Flame Retardance UL94V-2
- Shiba Keisozai Cable tie (weatherproof type)It is an integrally molded product made of nylon 66, and has excellent corrosion resistance and oil resistance. The unique detent automatic cam lock system provides strong and complete binding. Bundling work can be done quickly and easily with one touch, and it is efficient.Operating Temperature Range (℃) -40~+105 Color Black Material Made of nylon 66 (UL standard 94V-2) Type Weatherproof type
- HellermannTyton Out Lever Reusable TieOutstanding operability. It can be easily removed by simply pushing the lever. A cable tie developed with an emphasis on ease of removal. When removing, there is no need for cutting tools such as nippers, so you can work more safely. The lever has a rounded design that is easy to push. Since it c... Read MoreOperating Temperature Range (℃) -40~85 Dimension T (mm) 1.3 Dimension D (mm) 11 Dimension B (mm) 20.1 Minimum Loop Tensile Strength (N [kgf]) 222.3(22.67) Material 66 nylon Dimension A (mm) 7.4 Dimension C (mm) 8.8 Feature Flame retardant Where to Use Indoor use Grade Standard
- HellermannTyton Nylon clipSince it is screwed, it can be firmly and firmly fixed. * Screws are sold separately.Operating Temperature Range (℃) -40~+85 Material 66 nylon Flame Retardance UL94V-2
- HellermannTyton MS Thailand (heat and weather resistant grade)A cable tie that can be used in places exposed to ultraviolet rays and in high temperature environments up to 110 ° C. It also has excellent wear resistance.Operating Temperature Range (℃) -40~+110 Material 66 nylon Color Black Flame Retardance UL94V-2
- JAPPY Iron soft binding wireIt can be used as a binding or calling wire for electric wires and cables.
- HellermannTyton MS Tie (Weather Resistance Grade)A cable tie for outdoor use with improved UV characteristics by adding carbon black to the material. It is suitable for use outdoors or indoors where it is exposed to ultraviolet rays. * Use Galbaroque in outdoor areas around galvanized steel sheets, coastal areas affected by salt damage, mountai... Read MoreOperating Temperature Range (℃) -40~+85 Material 66 nylon Color Black Flame Retardance UL94V-2 Type Weatherproof grade
- TRUSCO Magic band strapDouble-sided velcro (R) with a plastic hook on one side and a woven loop on one side. Simple temporary fixing of cords and hoses.Thickness (mm) 2
- TRUSCO Cable Tie Mounting Pad Adhesive BackedThere is an adhesive sheet on the back, which secures wires and cables to walls and ceilings using cable ties. For fixing and bundling electric wires and cables.Where to Use Indoor use Material Nylon 66 Standard to Conform UL standard product (94V-2)
- 3M Nylon cable tie (for indoor use)The tip of the cable tie is curved, making it easy to read through. The excellent head structure firmly binds and fixes. For bundling indoor cables, electric wires, and pipes.Operating Temperature Range (℃) -40~85 Specification For indoor use Color Milky white Material Nylon 66
- MonotaRO Cable tie mountFixed mount for cable ties that are fastened with screws As a fixed base for cable ties. * Nylon products are easy to dry, so please use them as soon as possible after opening or seal the bag when storing. * Do not use for any other purpose.Operating Temperature Range (℃) -40~85 Material 66 nylon Color Milky white UL Standard UL94V-2
- HellermannTyton Coloured Cable TiesA cable tie with colorful variations. You can judge the classification and distinction of wire bundles at a glance. It is also useful as a protective color for electric wires.Operating Temperature Range (℃) -40~+85 Material 66 nylon Specification Halogen-free, standard, indoor use Flame Retardance UL94V-2
- HellermannTyton Tie MountOperating Temperature Range (℃) -40~+85 Dimension D (Φmm) 4.5 Material 66 nylon Flame Retardance UL94V-2
- ELPA (Asahi Electric) Cable Tie Heat and Weather ResistanceOperating Temperature Range (℃) -40~120
- HellermannTyton GalvaLok"Galbar lock is an insulator tie (cable tie) developed for binding and fixing cables and pipes near the gantry (rack system). It has a head structure that can be securely fixed with a light insertion resistance, and the edge of the strap is a smooth design that does not burden the operator o... Read MoreMaterial 11 nylon Color Black
- HellermannTyton Marking TiesFor classification, display, and identification of electric wires.Operating Temperature Range (℃) -40~+85 Dimension A (mm) 2.5 Material 66 nylon Minimum Loop Tensile Strength (N [kgf]) 80(8.16) Suitable Tool EVO7SP、MK8、MK8-LT Feature Flame retardant Type Standard grade Flame Retardance UL94V-2
- MonotaRO Cable tie metal sensor detectableIt is a binding band that is molded from a material mixed with metal powder and can be detected by a metal sensor. It is a conspicuous blue color and is ideal for situations such as food factories where foreign matter is not allowed to enter. For wiring and bundling equipment lines of packaging p... Read MoreMaterial 66 nylon Color Blue
- Shiba Keisozai Convex BaseDouble-sided tape is attached to an integrally molded product made of nylon 66 (UL standard 94V-2). It can be quickly and easily attached to a clean, dry surface. No scratches remain after removal. It can also be screwed.
- TRUSCO Magic Cable TieThe magic tie that can be used repeatedly is soft, so it will not damage the product even if it is used strongly. Ideal for temporary fixing, organizing, and detaching. * Cannot be used in an environment of 65 ° C or higher. If used repeatedly, the adhesive strength may decrease.Thickness (mm) 2.7 Operating Temperature Range (℃) 5~65 Material (Outside) Nylon Material (Back) Polypropylene (PP)
Filter by categories