All Category

Weather Resistance Type Cable Ties

View : Grid List
Filter

Items 1 - 40 of 442

Set Ascending Direction
  1. INSULOK Tie AB Series Black
    HellermannTyton INSULOK Tie AB Series Black
    It can be used outdoors or indoors where it is exposed to ultraviolet rays. Like the standard type, it has excellent lateral displacement prevention power, and secure binding is possible with a light insertion resistance. * Use Galbaroque in outdoor areas around galvanized steel sheets, coastal a... Read More
    Operating Temperature Range (℃)  -40~+85  Material  66 nylon  Color  Black  Flame Retardance  UL94V-2  Type  Weather resistance 
    Rating:
    93%
    from S$3.99
    Min. 2 days
  2. Nylon Cable Tie (Outdoor Use)
    3M Nylon Cable Tie (Outdoor Use)
    The tip of the cable tie is curved, making it easy to read through. The excellent head structure firmly binds and fixes. For bundling outdoor cables, electric wires, and pipes.
    Operating Temperature Range (℃)  -40~85  Color  Black  Specification  For outdoor use  Material  Weatherproof nylon 66 
    Rating:
    91%
    from S$1.39
    Min. 2 days
  3. Nylon Cable Ties (Weather Resistant Nylon 66)
    TRUSCO Nylon Cable Ties (Weather Resistant Nylon 66)
    The eyes are very light and you can easily work with one hand. Suitable for outdoor use. A versatile nylon cable tie that can be used in a variety of ways with smooth eye-through and tightness. It is available in a wide range of sizes and can be bundled from Φ22mm to Φ330mm. For bundling wires, c... Read More
    Operating Temperature Range (℃)  -59~85  Color  Black  Specification  For outdoor use  Material  Weatherproof nylon 66 
    Rating:
    90%
    from S$2.49
    Min. 2 days
  4. Cable Tie Weather Resistant Type
    TRUSCO Cable Tie Weather Resistant Type
    A highly versatile type that is mainly suitable for outdoor bundling. For bundling wires, cables, hoses, etc. For outdoor use.
    Rating:
    87%
    from S$1.89
    Min. 2 days
  5. Cable tie Weather resistance
    ELPA (Asahi Electric) Cable tie Weather resistance
    One-touch lock method, weather resistance, UV shielding agent included
    Operating Temperature Range (℃)  -40~85  Material  66 nylon (with UV blocking agent)  Color  Black  Type  Weatherability 
    Rating:
    85%
    from S$1.39
    Min. 2 days
  6. Insulok Tie AB Series Ivory
    HellermannTyton Insulok Tie AB Series Ivory
    Insulok is the brand name for HellermannTyton. For the AB series, the number on the model number indicates the approximate length. If you use ivory color, it will be familiar with the color of the outer wall of the white building and the air conditioner, and will not spoil the aesthetics of the b... Read More
    UL Standard  Operating Temperature (℃)  -40~+110  Material  66 nylon  Color  Ivory  Type  Weather and heat resistance 
    Rating:
    96%
    from S$8.59
    Min. 2 days
  7. Cable tie (weatherproof type)
    Shiba Keisozai Cable tie (weatherproof type)
    It is an integrally molded product made of nylon 66, and has excellent corrosion resistance and oil resistance. The unique detent automatic cam lock system provides strong and complete binding. Bundling work can be done quickly and easily with one touch, and it is efficient.
    Operating Temperature Range (℃)  -40~+105  Color  Black  Material  Made of nylon 66 (UL standard 94V-2)  Type  Weatherproof type 
    Rating:
    97%
    from S$6.39
    Min. 2 days
  8. MS Thailand (heat and weather resistant grade)
    HellermannTyton MS Thailand (heat and weather resistant grade)
    A cable tie that can be used in places exposed to ultraviolet rays and in high temperature environments up to 110 ° C. It also has excellent wear resistance.
    Operating Temperature Range (℃)  -40~+110  Material  66 nylon  Color  Black  Flame Retardance  UL94V-2 
    Rating:
    98%
    from S$15.99
    Min. 2 days
  9. MS Tie (Weather Resistance Grade)
    HellermannTyton MS Tie (Weather Resistance Grade)
    A cable tie for outdoor use with improved UV characteristics by adding carbon black to the material. It is suitable for use outdoors or indoors where it is exposed to ultraviolet rays. * Use Galbaroque in outdoor areas around galvanized steel sheets, coastal areas affected by salt damage, mountai... Read More
    Operating Temperature Range (℃)  -40~+85  Material  66 nylon  Color  Black  Flame Retardance  UL94V-2  Type  Weatherproof grade 
    Rating:
    93%
    from S$3.39
    Min. 2 days
  10. Cable Tie Heat and Weather Resistance
    ELPA (Asahi Electric) Cable Tie Heat and Weather Resistance
    Operating Temperature Range (℃)  -40~120 
    Rating:
    97%
    from S$3.69
    Min. 2 days
  11. GalvaLok
    HellermannTyton GalvaLok
    "Galbar lock is an insulator tie (cable tie) developed for binding and fixing cables and pipes near the gantry (rack system). It has a head structure that can be securely fixed with a light insertion resistance, and the edge of the strap is a smooth design that does not burden the operator o... Read More
    Material  11 nylon  Color  Black 
    Rating:
    93%
    from S$17.99
    Min. 2 days
  12. Insulok Z Thailand
    HellermannTyton Insulok Z Thailand
    By making the head polygonal, the stress (internal pressure) applied to the head is dispersed, it is strong against impact and vibration, and the loop strength is also improved. Introducing the "Z Tie", which is a plastic integrally molded product but has excellent vibration resistance,... Read More
    Operating Temperature Range (℃)  -40~+110  Material  66 nylon  Color  Black  Feature  Flame retardant  Specification  Heat and weather resistant grade  Flame Retardance  UL94V-2 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  13. Release Tie (Weather Resistant Type)
    TRUSCO Release Tie (Weather Resistant Type)
    Even after binding, if you press the claw of the insertion part, you can "loose" the kale tie and re-bind it, which is economical. It can be used for fixing and bundling electric wires and cables.
    Operating Temperature Range (℃)  -40~80  Color  Black  Specification  For outdoor use 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  14. Cable tie (natural type)
    Shiba Keisozai Cable tie (natural type)
    It is an integrally molded product made of nylon 66, and has excellent corrosion resistance and oil resistance. The unique detent automatic cam lock system provides strong and complete binding. Bundling work can be done quickly and easily with one touch, and it is efficient.
    Feature  Corrosion and oil resistant  Material  Made of nylon 66 (UL standard 94V-2)  Type  Natural N type  Color  Natural color 
    Rating:
    93%
    from S$4.59
    Min. 2 days
  15. Weatherproof color tie
    HellermannTyton Weatherproof color tie
    Insulok is the brand name for HellermannTyton. For the AB series, the number on the model number indicates the approximate length. "AB Series Weatherproof Color Tie" is a light-colored cable tie that easily matches the color of the white outer wall and air conditioner hose. Even if it i... Read More
    Operating Temperature (℃)  -40~+110  Material  66 nylon  Suitable Tool  EVO7SP、MK8、MK9、MK9RE-F  Color  Gray  Flame Retardance  UL94V-2  Type  Weather and heat resistance  Specification  Weather and heat resistant grade 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  16. MS Thailand (fluorine resin)
    HellermannTyton MS Thailand (fluorine resin)
    Fluororesin is superior in chemical resistance, heat resistance, cold resistance, and weather resistance compared to ordinary 66 nylon. In addition, it generates less gas and can be used as an outgassing measure. The product color is blue, so it can be easily distinguished from other grade cable ... Read More
    Operating Temperature Range (℃)  -80~+170  Color  Blue  Material  Fluorine resin (ETFE)  Flame Retardance  UL94V-0 
    Rating:
    90%
    from S$85.99
    Min. 2 days
  17. Cable tie Repeat type Weather resistance
    ELPA (Asahi Electric) Cable tie Repeat type Weather resistance
    Operating Temperature Range (℃)  -40~85  Tensile Strength (kg)  22.2  Material  66 nylon (with UV shielding material)  Color  Black  Type  Weather resistance 
    Rating:
    95%
    from S$2.39
    Min. 2 days
  18. Nylon Binding Band (Weather Resistant Type)
    Panduit Nylon Binding Band (Weather Resistant Type)
    It can be widely used for electrical, electronic, communication, general wiring work, etc. It is a product with excellent UV resistance. Bundling wires, cables, etc.
    Rating:
    92%
    from S$3.49
    Min. 2 days
  19. Self-Fit Weatherproof Cable Tie
    SapiSelco Self-Fit Weatherproof Cable Tie
    A high quality cable tie mainly suitable for outdoor bundling. For fixing and bundling electric wires and cables
    Operating Temperature Range (℃)  -10~100  Color  Black  Specification  For outdoor use  Standard  REACH, RoHS, EN62275 compliant  Feature  Weather resistance  Material  Weatherproof nylon 66 
    Rating:
    90%
    from S$1.49
    Min. 2 days
  20. Super Heat Resistant Binding Band
    DENKA ELECTRON Super Heat Resistant Binding Band
    A super heat resistant cable tie. Since the heat resistant temperature is as high as 180 ° C (12 hours that can be used continuously), it is effective for binding cables and wiring in places around the furnace and heater that generate high temperatures.
    Operating Temperature Range (℃)  -40~150  Material  46 nylon  Feature  Heat resistance  Color  Melon green 
    Rating:
    47%
    from S$2.59
    Min. 2 days
  21. Tie wrap
    Thomas & Betts Tie wrap
    The strap has a grooveless locking mechanism that locks securely in any position. The smooth surface finish keeps the wire for a long time without damaging it. Weatherproof / heat resistant type (flame retardant).
    Operating Temperature Range (℃)  -40~+105  Tensile Strength N (kgf)  133(14)  Overall Length (mm)  140  Width (mm)  3.6  Maximum Binding Diameter (Φmm)  32  Color  Black  Suitable Tool  WT193A 
    Rating:
    95%
    from S$10.99
    Min. 2 days
  22. MS Tie (Polypropylene)
    HellermannTyton MS Tie (Polypropylene)
    Compared to nylon, it has excellent resistance to chemicals such as acids, and also has excellent water resistance and insulation. Products with the number "PP-W" have weather resistance that can be used outdoors.
    Operating Temperature Range (℃)  -40~+85  Material  Polypropylene 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  23. Cable tie Fluororesin
    MonotaRO Cable tie Fluororesin
    It has chemical resistance, insulation, and low friction. For industries and machine tools that require chemical resistance * Do not tie a part of your body such as your fingers. * Please use as soon as possible after opening.
    Material  Fluorine resin (ETFE)  Operating Temperature Range (℃)  -60~+170  Color  Blue 
    from S$47.99
    Min. 2 days
  24. MS Ties (Heat Resistant Grade)
    HellermannTyton MS Ties (Heat Resistant Grade)
    In addition to heat resistance, it is a grade with excellent wear resistance. It can be used in an environment with a continuous operating temperature range of up to 110 ° C. * Depending on the temperature and humidity, it changes from milky white to light blue and then to light green.
    Material  66 nylon  Feature  Heat resistant, flame retardant  Color  Light green *  Flame Retardance  UL94V-2 
    from S$11.99
    Min. 2 days
  25. Stainless band
    ELPA (Asahi Electric) Stainless band
    Operating Temperature Range (℃)  -80~500  Tensile Strength (kg)  114  Overall Length (mm)  200  Maximum Binding Diameter (Φmm)  50  Width (mm)  7.96  Material  Stainless steel 
    Rating:
    90%
    from S$6.39
    Min. 2 days
  26. Sunlight solar grip (nylon 12 binding band)
    Panduit Sunlight solar grip (nylon 12 binding band)
    A cable tie for solar panel construction was born from Panduit with high specs. With its amazing durability, it can be used safely in any environment. The industry's first outdoor service life of about 28 years. Durability demonstrated in actual outdoor exposure tests. Wide variety of sizes. ... Read More
    Feature  Weather resistance  Material  Weatherproof nylon 12 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  27. Stainless steel
    AX BRAIN Stainless steel
    It has high tensile strength, and the automatic locking mechanism enables quick, safe, and secure binding! RoHS compliant product. It has weather resistance, fire resistance, and acid resistance, and can be used in harsh environments such as indoors, outdoors, underground, and underwater! Stainle... Read More
    Operating Temperature Range (℃)  -40~150  Width (mm)  4.6  Tensile Strength (N)  450  Conform to  RoHS  Material  SUS304 Stainless steel  Feature  Weather, fire and acid resistant 
    Rating:
    100%
    from S$9.69
    Min. 2 days
  28. Stainless steel band  MLT series  Standard type
    Panduit Stainless steel band MLT series Standard type
    With its strong strength and excellent durability, it is suitable for bundling cables, electric wires, and utility poles in harsh environments. The unique locking head design achieves strong loop tensile strength and reduces strength variation. The appearance after tightening is also beautifully ... Read More
    Rating:
    100%
    from S$139.90
    Min. 2 days
  29. Convex long-term heat resistant type
    Shiba Keisozai Convex long-term heat resistant type
    An integrally molded product made of nylon 46 (UL standard 94V-2) (heat resistant grade).
    Operating Temperature Range (℃)  -40~+150  Binding range (Φmm)  1.6~20  Feature  Heat resistance 
    Rating:
    100%
    from S$85.99
    Min. 2 days
  30. Metal tie (STB / MBT type)
    HellermannTyton Metal tie (STB / MBT type)
    Metal ties are made of stainless steel and are suitable for use in harsh environments such as underground burial and underwater as well as indoors and outdoors. It has fire resistance, weather resistance, and radiation resistance, and also prevents deterioration due to seawater. It has high tensi... Read More
    from S$94.99
    Min. 2 days
  31. Release tie Detachable nylon cable tie Weatherproof black
    Panduit Release tie Detachable nylon cable tie Weatherproof black
    By lowering the tab attached to the head, it can be easily removed and reused even after binding. It can be used as a temporary fixing when increasing or changing the wiring. Made of weather-resistant nylon 66, it has excellent UV resistance and can be used outdoors. By using the mounting clip (M... Read More
    Operating Temperature Range (℃)  -60~85  Tensile Strength (N)  1112  Width (mm)  12.7  Color  Black  Where to Use  Indoor and outdoor  Feature  Weather resistance, UV resistance  Material  Weatherproof nylon 66 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  32. Stainless Steel Cable Tie
    TRUSCO Stainless Steel Cable Tie
    Has excellent weather resistance and corrosion resistance. Since it is made of stainless steel, it will not rust. For bundling and fixing things in various harsh environments.
    Operating Temperature Range (℃)  -80~538  Thickness (mm)  0.25  Color  Silver  Material  Stainless steel (SUS304)  Feature  Weather resistance, corrosion resistance 
    from S$129.90
    Min. 2 days
  33. Stainless steel claw lock type nylon cable tie weatherproof black
    Panduit Stainless steel claw lock type nylon cable tie weatherproof black
    316 stainless steel is used for the claws of the lock part, which does not change over time.
    Rating:
    100%
    from S$6.99
    Min. 2 days
  34. MS Tie (46 Nylon)
    HellermannTyton MS Tie (46 Nylon)
    It has higher heat resistance than 66 nylon and also has excellent oil resistance. Ideal for bundling in fields where 66 nylon cannot be physically used. * The color tone changes depending on the condition of the heat resistant agent in the resin.
    Operating Temperature Range (℃)  -40~+130  Material  46 nylon  Color  Beige  Type  Heat resistant grade  Flame Retardance  UL94V-2 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  35. Cable tie Weatherproof Brown
    ELPA (Asahi Electric) Cable tie Weatherproof Brown
    Operating Temperature Range (℃)  -40~85  Material  66 nylon  Color  Brown  Feature  Weather resistance  Type  Weatherability 
    from S$1.59
    Min. 2 days
  36. Cable tie Screw fixing type Weather resistance
    ELPA (Asahi Electric) Cable tie Screw fixing type Weather resistance
    Operating Temperature Range (℃)  -40~85  Material  66 nylon (with UV blocking agent)  Color  Black  Type  Weatherability 
    from S$2.09
    Min. 2 days
  37. Insulok tie
    HellermannTyton Insulok tie
    Cable ties Insulok tie Standard series Color tie
    Operating Temperature Range (℃)  -40~+85  Material  66 nylon  Specification  Halogen-free, standard, indoor use 
    from S$10.99
    Min. 2 days
  38. Tefzel Cable Ties
    Panduit Tefzel Cable Ties
    It is resistant to gamma radiation and has excellent weather resistance, UV resistance and chemical resistance. Tefzel is UL flame retardant and compliant with 94V-O. Suitable for use in harsh environments from -59 ° C to 170 ° C. Oil refineries, chemical plants, nuclear power plants, places wher... Read More
    Operating Temperature Range (℃)  -59~170  Specification  For outdoor use  Material  Tefzel (fluorine resin)  Standard  UL standard product 
    from S$79.99
    Min. 2 days
  39. Insulok tie
    HellermannTyton Insulok tie
    Cable ties for fixing insulator panels Push mount ties Push mount ties for elliptical holes
    Thickness (mm)  (Mounting panel) 0.6 to 1.6  Operating Temperature Range (℃)  -40~+110  Bundle Diameter (Φmm)  1.0~30.0  Standard Tensile Strength of Loop (N [kgf])  150 (15.30)  Overall Length x Width W (mm)  170×5  Material  66 nylon  Mounting Hole Diameter (Φmm)  7.0 × 12.0  Color  Black  Specification  Halogen free, heat and weather resistant 
    Rating:
    92%
    from S$29.99
    Min. 2 days
  40. Convex weather and heat resistant type
    Shiba Keisozai Convex weather and heat resistant type
    An integrally molded product made of nylon 66 (UL standard 94V-2). Since it is ivory, you can select it according to the surrounding color such as the outer wall of the building. It is a grade that is suitable for use outdoors and under high temperature conditions, which are easily affected by ul... Read More
    Operating Temperature Range (℃)  -40~+105  Color  Ivory 
    Rating:
    100%
    from S$4.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 442

Set Ascending Direction