All Category

Identification Cable Ties

View : Grid List
Filter

Items 1 - 40 of 167

Set Ascending Direction
  1. Cable Marker Ties
    MonotaRO Cable Marker Ties
    A cable tie with a writing space. For identifying electric wires, cables, etc. * Please use indoors. * If the water content decreases due to drying etc., it will break easily, so please use it as soon as possible after opening. * Do not use for any other purpose.
    Operating Temperature Range (℃)  -40~85  Dimension A (°)  18  Material  66 nylon  Minimum Loop Tensile Strength (N [kgf])  78.4[8]  Width (mm)  About 2.5  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Printing  Oil pen  Type  Standard  Standard  UL standard product  Color  White 
    Rating:
    85%
    from S$6.59
    Min. 2 days
  2. Marking Ties
    HellermannTyton Marking Ties
    For classification, display, and identification of electric wires.
    Operating Temperature Range (℃)  -40~+85  Dimension A (mm)  2.5  Material  66 nylon  Minimum Loop Tensile Strength (N [kgf])  80(8.16)  Suitable Tool  EVO7SP、MK8、MK8-LT  Feature  Flame retardant  Type  Standard grade  Flame Retardance  UL94V-2 
    Rating:
    94%
    from S$23.99
    Min. 2 days
  3. Fiber Wire Name Tag
    Shinohara Electric Fiber Wire Name Tag
    For telecommunications work, signal work, and instrumentation work. Please use it for marking distribution boards, operation panels, monitoring panels, etc.
    Rating:
    90%
    from S$10.99
    Min. 2 days
  4. Wire Name Tag
    Kameda Denki Wire Name Tag
    It is a display name tag made of fiber. You can fill in with magic, immortal ink, pencil, etc. Comes with octopus thread. It is a RoHS directive compliant product. A name tag for displaying electric wires, LAN cables, etc.
    Length (mm)  About 110 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  5. Wire Name Tag
    HellermannTyton Wire Name Tag
    Since the retaining part is spherical, it is difficult to damage the coating of electric wires and optical cords. Comes with a repeat function that can be removed after binding. * Oxygen index: 22% or more
    Operating Temperature Range (℃)  -40~+85  Minimum Loop Tensile Strength (N [kgf])  49(5.00)  Material  66 nylon  Feature  Flame retardant  Flame Retardance  UL94V-2  Color  White 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  6. Marker plate
    TRUSCO Marker plate
    Enter the display name on the plate part with oil-based magic etc. and fasten both ends to the electric wire with a binding band. As a marker plate for distinguishing the contents of electric wires, moldings, tutorials, etc. of various sizes.
    Applicable Width (mm)  (Cable) 4.8 or less  Operating Temperature Range (℃)  -40~85  Material  Nylon 66  Standard  UL standard product (94V-2)  Color  White 
    Rating:
    100%
    from S$8.79
    Min. 2 days
  7. Line name tag (Fiber WNC)
    Ubon Line name tag (Fiber WNC)
    It can be used for clearing the circuit of the distribution board / control panel, and for any other display.
    String length (mm)  120  Color  White 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  8. Marker tie
    Panduit Marker tie
    The marker type cable tie identifies and binds electric wires and cables at the same time. For the required information, attach a print label to the writing space. You can also write directly. Display of wire name.
    Operating Temperature Range  -59~85℃  Color  Natural  Type of Printing  Oil pen 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  9. Marking Color Ties
    HellermannTyton Marking Color Ties
    A cable tie that bundles cables for identification. You can classify wire bundles and identify them at a glance.
    from S$29.99
    Min. 2 days
  10. LAN tag M-30
    WATANABE LAN tag M-30
    Improves the distinctiveness of office / home LAN wiring One-touch mounting / dropout prevention structure Easy-to-fill surface treatment (textured) Fixed position thin slim shape that makes the display easy to see ECO compatible * When attaching labels and stickers, be sure to remove dust, oil, ... Read More
    Suitable Diameter (Φmm)  (Wire material) 5.0-6.3  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Milky white  Material  Polypropylene resin (PP) 
    Rating:
    93%
    from S$6.39
    Min. 2 days
  11. Pull Tight Series
    HellermannTyton Pull Tight Series
    It is a type of product that pulls and tightens, and is ideal for bags that require tightening and handle keys for containers. It has features suitable for security purposes, such as a cutoff section, pre-breakpoints, and reverse insertion prevention mechanism.
    Rating:
    60%
    from S$29.99
    Min. 2 days
  12. Marker box
    TRUSCO Marker box
    You can put notes written on paper and use it together with a cable tie to fix it to an object. The box itself can be used repeatedly and the container can be changed. For electric wires that are difficult to mark.
    Applicable Width (mm)  (Cable) 4.8 or less  Operating Temperature Range (℃)  5~65  Material  Polyethylene (PE)  Color  White 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  13. Round bill
    ELPA (Asahi Electric) Round bill
    Rating:
    100%
    from S$4.79
    Min. 2 days
  14. Marking tie
    TRUSCO Marking tie
    When separating bundled electric wires and cables, it can be identified and displayed by printing or sticking a sticker on the writing space. Identification of bound wires and cables. * Please use indoors. Nylon products become dry and easily break when the water content decreases, so use as soon... Read More
    Operating Temperature Range (℃)  -40~80  Material  Nylon 66  Type of Printing  Oil pen  Standard  UL standard product (94V-2)  Color  White 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  15. Marker band
    ESCO Marker band
    Can be written with a marker on the square plate part
    Material  Nylon  Bundle Diameter (Φmm)  25  Plate Dimensions (mm)  25×8  Tensile Strength (kg)  Esco Part No.  EA475HB  Overall Length (mm)  100 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  16. Marking band
    ELPA (Asahi Electric) Marking band
    Marking type. You can identify the code by name display
    Operating Temperature Range (℃)  -40~75  Overall Length (mm)  111  Maximum Binding Diameter (Φmm)  18  Width (mm)  2.5  Material  66 nylon  Tensile Strength (kg)  8.1  Color  White 
    from S$2.99
    Min. 2 days
  17. Marking tie
    SG industrial Marking tie
    A type with a display tag that is convenient for classifying wire bundles and identifying circuits. It can be easily displayed on the display tag with an oil-based marker, mark sheet, printing tape, etc. MH100 / ML100 can be selected depending on the direction of the tag part.
    Overall Length (mm)  100  Material  Nylon 
    Rating:
    80%
    from S$28.99
    Min. 2 days
  18. Card case line name tag UB-KFC series
    Ubon Card case line name tag UB-KFC series
    A transparent card case type that allows you to replace your signature with a form.
    Included Accessories  10 sheets of paper  String length (mm)  120 
    from S$9.49
    Min. 2 days
  19. Line name tag
    JAPPY Line name tag
    Made of white fiber (thickness 1.0 mm), using wax drawing thread (length 120 mm).
    Type  Round type 
    Rating:
    87%
    from S$17.99
    Min. 2 days
  20. Marker plate
    HellermannTyton Marker plate
    It is a plate that displays the destination of the electric wire in combination with the insulator tie. Since the tag part is large, more information can be displayed. * Please write with a stamping machine or oil-based magic.
    Operating Temperature Range (℃)  -40~+85  Material  66 nylon  Feature  Flame retardant  Flame Retardance  UL94V-2 
    from S$36.99
    Min. 2 days
  21. Cable marking tie 110
    KYOWA HARMONET Cable marking tie 110
    It is a cable tie that binds cables and allows you to write the line name and destination at the same time. Since the tag display surface is surface-treated, it will not bleed even if you write it with a ballpoint pen.
    Material  Nylon  Overall Length (mm)  110  Label Size (mm)  20×9 
    from S$4.99
    Min. 2 days
  22. Security tie length 238mm Displayable type
    TRUSCO Security tie length 238mm Displayable type
    It has both security and marking functions. It has a tamper-proof function that does not revert once locked. When removing the tie, you can cut it by hand without using a cutting tool. Identification of bound wires and cables. For identifying packed products with the marking function.
    Operating Temperature Range  -40~85℃  Mass (g)  175  Tensile Strength  180N  Length (mm)  238  2018 Trusco page  3 0953  Width (mm)  3.6  Maximum Binding Diameter (Φmm)  45  Material  Polyamide resin (nylon 66) 
    from S$22.99
    Min. 2 days
  23. Marker tie
    SK KOHKI Marker tie
    Type  Standard 
    from S$4.49
    Min. 2 days
  24. Fiber tag
    SANWA SUPPLY Fiber tag
    Material  Fiber (paper), cotton yarn 
    Rating:
    80%
    from S$3.79
    Min. 2 days
  25. Label core
    Panduit Label core
    It is used when labeling a cable with a small diameter such as a fiber patch cord. When displaying on a small-diameter optical fiber, the display space is increased to make it easier to see the printed contents of the label. As it is a sleeve type, it can be moved. Labeling on small diameter cables.
    Operating Temperature Range (℃)  -24~75  Width (mm)  31.8  Where to Use  For indoor use  Material  Polyvinyl chloride 
    from S$29.99
    Min. 2 days
  26. Line display tag
    Osaki Electric Line display tag
    Improved the drawbacks of conventional round bills (threads tend to get entangled). Can be slid to a position that is easy to see even after being attached to the cord. Because it uses a special material, it is resistant to tension and bending. You can write directly with a pencil or ballpoint pe... Read More
    from S$75.99
    Min. 2 days
  27. Marker clip
    HellermannTyton Marker clip
    Cable / Piping Identification Insulok Marking Series Marker Clip
    Dimension (mm)  (Tag) 26 × 13  Operating Temperature Range (℃)  -40~+85  Bundle Diameter (Φmm)  5.1~6.0  Material  66 nylon  Specification  Halogen-free, standard, indoor use  Color  Milky white 
    from S$53.99
    Min. 2 days
  28. 120x60mm waterproof tag with wire (yellow / 5)
    ESCO 120x60mm waterproof tag with wire (yellow / 5)
    Esco Part No.  EA475HZ-8 
    from S$2.69
    Min. 2 days
  29. Display plate
    MIRAI INDUSTRY Display plate
    Used to display the destination of wiring. Just plug it into the cable and you're ready to go! You can also paste a printed label. (Compatible label size 9 x 20 mm) With destination display sticker
    Suitable Cable Outer Dia. (Φmm)  Suitable Cable  LAN (CAT5) / USB cable 
    from S$3.69
    Min. 2 days
  30. Identification display board for optical patch cord
    HellermannTyton Identification display board for optical patch cord
    Network wiring member SureLink Optical fiber related products Optical code identification display board
    Operating Temperature Range (℃)  -20~+60  Color  Milky white  Material  Polypropylene  Specification  halogen free 
    from S$53.99
    Min. 2 days
  31. 120x60mm waterproof tag with wire (Pink / 5)
    ESCO 120x60mm waterproof tag with wire (Pink / 5)
    Esco Part No.  EA475HZ-7 
    from S$2.69
    Min. 2 days
  32. Marking tie
    TRUSCO Marking tie
    When separating bundled electric wires and cables, it can be identified and displayed by printing or sticking a sticker on the writing space. Identification of bound wires and cables. * Once tightened, it cannot be removed unless it is cut. * Please use indoors. * Nylon products tend to break whe... Read More
    Operating Temperature Range (℃)  -40~80  Specification  For indoor use  Material  Nylon 66  Type of Printing  Oil pen  Standard  UL standard product  Color  White 
    from S$18.99
    Min. 2 days
  33. TV tag M-30
    WATANABE TV tag M-30
    Improved identification of 5C coaxial cable One-touch mounting / falling off prevention structure Since the cable fixing part is located in the center of the display part, it is fixed without worrying about the orientation. Thin slim shape ECO compatible * When attaching labels and stickers, be s... Read More
    Suitable Diameter (Φmm)  (Wire) 5c coaxial cable equivalent 7-8  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Milky white  Material  Polypropylene resin (PP) 
    from S$6.39
    Min. 2 days
  34. Tagged cable tie 7. 5mm x 280mm
    SapiSelco Tagged cable tie 7. 5mm x 280mm
    You can sort and distinguish the bundled cables. You can also attach a barcode to the cable tie to distinguish it. The red cable tie makes it easy to see. Identification of bound wires, cables, etc. * Please use indoors. * Nylon products tend to break when they dry and the water content drops, so... Read More
    Maximum Binding Diameter (Φmm)  70  Tensile Strength (N)  450  Color  Red  Minimum Binding Diameter (mm)  Operating Temperature Range (℃)  -15~75  Material  Nylon  Mass (g)  515  Dimensions, Height x Width (mm)  (Writing space) 51 x 83  Trusco Part No.  819-0204  Thickness (mm)  Width (mm)  7.5  Length (mm)  280 
    from S$29.99
    Min. 2 days
  35. Marking tie
    HellermannTyton Marking tie
    Minimum Loop Tensile Strength (N [kgf])  225[22.96]  Dimension A (mm)  4.7  Dimension C (mm)  6.0  Material  66 nylon  Dimension D (Φmm)  8.0  Dimension B (mm)  8.0  Suitable Tool  MK9/MK9RE-F
    MK8/MK3AIR-SP 
    Color  Milky white  Grade  Standard 
    from S$53.99
    Min. 2 days
  36. RS Pro, cable marking kit
    RS Pro RS Pro, cable marking kit
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$94.99
    Min. 2 days
  37. 450mm cable ties
    ESCO 450mm cable ties
    A versatile orthodox type that is easy to use for normal bundling.
    Color  White  Tensile Strength (kg)  55  Esco Part No.  EA475-450  Clamping Force (kg)  4-6 (recommended)  Material  Nylon 66 / UL standard (94V-2)  Width (mm)  Temperature Range (℃)  -10~85  Overall Length (mm)  450  Maximum Diameter (Φmm)  133 
    from S$73.99
    Min. 2 days
  38. RS Pro, cable marker black, brown, green, gray, orange, red, violet, white, yellow
    RS Pro RS Pro, cable marker black, brown, green, gray, orange, red, violet, white, yellow
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 2 days
  39. Line name tag (made of fiber) Tie type
    Ubon Line name tag (made of fiber) Tie type
    It can be used for clearing the circuit of the distribution board / control panel, and for any other display.
    String length (mm)  120  Material  Fiber  Color  White 
    from S$29.99
    Min. 5 days
  40. Cable tie (with marker strap)
    Panduit Cable tie (with marker strap)
    Both wrapping and flag type can be attached. It can also be used underground. It can be removed. Cable identification.
    Operating Temperature Range (℃)  -60~85  Thickness (mm)  0.8  Maximum Binding Diameter (Φmm)  111  Width (mm)  19.1  Mass (g)  358  Length (mm)  387  Trusco Part No.  477-4451  Where to Use  Indoor, writing space 38.1 × 66.5mm  Material  Polyethylene  Color  Red 
    from S$85.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 167

Set Ascending Direction