All Category

Releasable Cable Ties

View : Grid List
Filter

Items 1 - 40 of 59

Set Ascending Direction
  1. Reusable Tie
    HellermannTyton Reusable Tie
    Reusable type For temporary fixing ... Since it can be freely removed, maintenance and management is easy, and it is economical because it can be reunited.
    Dimension D (mm)  11.0  Standard Tensile Strength of Loop (N [kgf])  222.3(22.68)  Minimum Loop Tensile Strength (N [kgf])  222.3(22.68)  Material  66 nylon  Dimension A (mm)  7.4  Width (mm)  7.4  Dimension C (mm)  7.8  Color  Black  UL Standard  Conformity 
    Rating:
    88%
    from S$14.99
    Min. 2 days
  2. Out Lever Reusable Tie
    HellermannTyton Out Lever Reusable Tie
    Outstanding operability. It can be easily removed by simply pushing the lever. A cable tie developed with an emphasis on ease of removal. When removing, there is no need for cutting tools such as nippers, so you can work more safely. The lever has a rounded design that is easy to push. Since it c... Read More
    Operating Temperature Range (℃)  -40~85  Dimension T (mm)  1.3  Dimension D (mm)  11  Dimension B (mm)  20.1  Minimum Loop Tensile Strength (N [kgf])  222.3(22.67)  Material  66 nylon  Dimension A (mm)  7.4  Dimension C (mm)  8.8  Feature  Flame retardant  Where to Use  Indoor use  Grade  Standard 
    Rating:
    97%
    from S$28.99
    Min. 2 days
  3. Reusable Tie
    OHM ELECTRIC Reusable Tie
    Rating:
    94%
    from S$3.19
    Min. 2 days
  4. Repeat tie
    HellermannTyton Repeat tie
    It is a reusable type that can be freely removed by pushing the cam to unlock it. It can be used in various fields such as wire bundling, agriculture, horticulture, and packaging.
    from S$17.99
    Min. 2 days
  5. Cable tie repeat type
    ELPA (Asahi Electric) Cable tie repeat type
    Operating Temperature Range (℃)  -40~85  Material  66 nylon  Color  White 
    Rating:
    100%
    from S$1.99
    Min. 2 days
  6. Out Lever Reusable Band
    Ubon Out Lever Reusable Band
    A repeat band with an unlock lever on the outside that emphasizes ease of removal. It is useful for temporary fixing in the vertical process, prevention of wiring falling, fixing of splints, mouthing of bags, etc. Milky white, yellow is standard type, black is weather resistant So you can use it ... Read More
    Operating Temperature Range (℃)  -40~85  Thickness T (mm)  1.3  Material  66 nylon  Width A (mm)  7.4  Feature  Weather resistance 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  7. Release tie standard type
    TRUSCO Release tie standard type
    The cable tie can be loosened by pressing the tab at the insertion part even after binding. Standard type (for indoor use)
    Applicable Temperature Range (℃)  -45~85  Feature  Flame retardant 
    Rating:
    60%
    from S$6.19
    Min. 2 days
  8. MPF Releasable Cable Tie
    ARAM MPF Releasable Cable Tie
    A cable tie that can be removed by hand and rebound using a resin material that can be detected by a metal detector. It can be removed with one hand without using nippers or blades. The structural design makes it easy to remove even with gloves on. Ideal for binding food ingredients as a substitu... Read More
    Operating Temperature Range (℃)  -45~85  Minimum Loop Tensile Strength (N [kgf])  150  Material  66 nylon  Color  Black  Where to Use  Indoor 
    from S$179.90
    Min. 2 days
  9. Cord band
    ELPA (Asahi Electric) Cord band
    Operating Temperature Range (℃)  -40~+50  Material  Polyethylene 
    Rating:
    100%
    from S$2.59
    Min. 2 days
  10. Repeat tie UV resistance
    HellermannTyton Repeat tie UV resistance
    A repeat tie with excellent chemical resistance and UV resistance.
    Operating Temperature Range (℃)  -40~+85  Dimension T (mm)  1.2  Dimension D (mm)  11  Minimum Loop Tensile Strength (N [kgf])  147(14.99)  Dimension B (mm)  19  Bundle Diameter (Φmm)  2.5 to 75 minimum  Dimension L (mm)  250  Dimension A (mm)  7.4  Dimension C (mm)  7.8  Color  Black  Material  Polypropylene  Flame Retardance  UL94V-2 
    from S$45.99
    Min. 2 days
  11. Release tie Standard type
    TRUSCO Release tie Standard type
    Even after binding, you can "loose" the kale tie by pressing the claws on the insertion part. Fixing and bundling of electric wires and cables.
    Operating Temperature Range (℃)  -40~80  Specification  For indoor use  Material  Nylon 66  Color  White 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  12. Beaded band
    ELPA (Asahi Electric) Beaded band
    Bead type. Easy to remove and ideal for cords, etc.
    Overall Length x Width W (mm)  107×2.3  Maximum Binding Diameter (Φmm)  29  Material  66 nylon 
    from S$4.79
    Min. 2 days
  13. Release tie
    HellermannTyton Release tie
    The shape is the same as the standard series Insulok tie, but the head has a mechanism that allows it to be removed and reunited.
    Operating Temperature Range (℃)  -40~+85  Dimension T (mm)  1.5  Minimum Loop Tensile Strength (N [kgf])  225(22.94)  Dimension A (mm)  4.6  Dimension C (mm)  Material  66 nylon  Dimension D (mm)  Dimension B (mm)  8.3  Feature  Flame retardant  Color  Milky white  Flame Retardance  UL94V-2 
    from S$23.99
    Min. 2 days
  14. Repeat tie
    No Brand Repeat tie
    It can be easily removed and reused.
    Dimension D (mm)  11.0  Tensile Strength (kg)  22.68  Material  66 nylon  Dimension A (mm)  7.4  Dimension C (mm)  7.8  Color  Black 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  15. Color repeat tie
    ELPA (Asahi Electric) Color repeat tie
    Since it can be used repeatedly, it is convenient for temporary fixing.
    Operating Temperature Range (℃)  -30~+85  Overall Length (mm)  108  Width (mm)  5.6  Material  66 nylon  Maximum binding inner diameter (Φmm)  About 25  Color  Assorted 
    from S$3.19
    Min. 2 days
  16. Rubber clip
    HellermannTyton Rubber clip
    Cable Tie Insulok Tie Re-Bundling Type Repeat Series Rubber Clip
    Operating Temperature Range (℃)  0~+40  Bundle Diameter (Φmm)  1.0~70.0  Overall Length x Width W (mm)  60×5  Material  66 nylon, natural rubber  Specification  Indoor use 
    from S$269.90
    Min. 2 days
  17. Beaded band
    Expert Beaded band
    Wiring can be bundled and untied repeatedly.
    Operating Temperature Range  0℃~85℃ 
    from S$4.49
    Min. 2 days
  18. Repeat tie
    SK KOHKI Repeat tie
    Operating Temperature Range (℃)  -40~120  Color  Black  Type  Weather resistance 
    Rating:
    100%
    from S$2.69
    Min. 2 days
  19. Cord strap
    No Brand Cord strap
    It can be freely removed after binding and can be easily re-bound. For bundling power cords such as home appliances.
    Overall Length (mm)  180  Material  Soft polyethylene  Width (mm)  10  Maximum Binding Diameter (Φmm)  45  Color  White 
    from S$5.89
    Min. 2 days
  20. Band to bundle beads
    YAZAWA Band to bundle beads
    A cable tie that can be bundled and removed repeatedly.
    RoHS directive (corresponding to 10 substances)  Correspondence  Color  White 
    from S$2.89
    Min. 2 days
  21. Cord band
    YAZAWA Cord band
    A cable tie that can be bundled and removed repeatedly.
    Length (mm)  160  RoHS directive (corresponding to 10 substances)  Correspondence  Color  White 
    from S$3.19
    Min. 2 days
  22. Ultra Cinch UCT series
    Panduit Ultra Cinch UCT series
    It is a soft, high-quality material that can be used safely in wiring work. It is adjustable and can be removed and installed repeatedly. A wide range of bundled wires from small diameter to large diameter can be securely fixed. Wire, cable fixing, bundling.
    Thickness (mm)  2.5  Width (mm)  21.6  Tensile Strength (N)  222  Material  Nylon 
    from S$57.99
    Min. 2 days
  23. Skeleton repeat tie
    ELPA (Asahi Electric) Skeleton repeat tie
    Can be used many times and is beautiful
    Operating Temperature Range (℃)  -40~+85  Overall Length (mm)  150  Width (mm)  7.4  Color  Assorted  Material  Polypropylene 
    from S$3.19
    Min. 2 days
  24. Speedy tie
    HellermannTyton Speedy tie
    The red lever on the head allows you to freely attach and detach it. The combination of the yellow strap and the red lever provides excellent visibility. Anyone can easily handle it and it has excellent workability. In addition, the long strap allows for large binding. * Design registration No. 1... Read More
    Operating Temperature Range (℃)  -40~+85  Width (mm)  13  Bundle Diameter (Φmm)  40 min. To 200 max.  Material  66 nylon  Dimension L (mm)  752  Minimum Loop Tensile Strength (N [kgf])  889(90.71)  Feature  Flame retardant  Flame Retardance  UL94V-2  Color  Yellow / red 
    from S$129.90
    Min. 2 days
  25. Repeat bundling band
    YAZAWA Repeat bundling band
    A cable tie that can be bundled and removed repeatedly.
    RoHS directive (corresponding to 10 substances)  Correspondence  Color  White 
    from S$3.79
    Min. 2 days
  26. BP51-B Cable ties
    NITTO KOGYO BP51-B Cable ties
    Reusable cable ties suitable for FZ, FJ, FS series, etc. The frame holes of FZ, FJ, FS series, etc. are slightly smaller than the recommended hole diameter, but they can be installed and removed. By pinching the snap part, you can easily attach and detach the cable tie. The band once tightened ca... Read More
    Bundled wire diameter (Φmm)  (Maximum) 24  Suitable Thickness of Workpiece (mm)  0.6~2.4  Mounting Hole Diameter (Φmm)  4.8  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Flame retardant  Material  Nylon  Color  White 
    from S$33.99
    Min. 7 days
  27. Detachable nylon band
    UNIT (UNIT SAFETY SIGNS) Detachable nylon band
    Operating Temperature Range (℃)  -20~85  Specification  Detachable (detachable)  Material  Nylon 
    from S$15.99
    Min. 5 days
  28. Double head release cable tie
    TRUSCO Double head release cable tie
    The cable tie can be "loose" by pressing the claw of the insertion part even after binding. You can fix or split the two cable ties. One band can handle bundled wires of various sizes. For fixing and bundling various electric wires and cables.
    Operating Temperature Range  -40~80℃  Thickness (mm)  1.3  Tensile Strength (N)  215.6  Width (mm)  4.8  Where to Use  For indoor use  Material  Nylon 66  Standard to Conform  UL standard product (94V-2)  Color  White 
    from S$28.99
    Min. 2 days
  29. Heavy repeat tie
    SK KOHKI Heavy repeat tie
    Material  66 nylon  Width (mm)  8.3  Specification  Loop tensile strength (kgf) 98 
    Rating:
    100%
    from S$5.29
    Min. 6 days
  30. Cord Band
    AS ONE Cord Band
    It is easy to install and remove and can be reused.
    Material  Soft PE (polyethylene) 
    from S$3.39
    Min. 5 days
  31. Convex temporary fixing type AF
    Shiba Keisozai Convex temporary fixing type AF
    from S$18.99
    Min. 2 days
  32. Ultra Cinch UGCTC series
    Panduit Ultra Cinch UGCTC series
    It is flexible and will not damage the cable without overtightening it. It is adjustable and can be removed and installed repeatedly. A wide range of bundled wires from small diameter to large diameter can be securely fixed. It can be fixed to a panel with M5 screws. Wire, cable fixing, bundling.
    Thickness (mm)  2.5  Width (mm)  21.6  Tensile Strength (N)  222  Where to Use  Indoor 
    from S$67.99
    Min. 3 days
  33. Cord belt
    Expert Cord belt
    You can easily bundle power cords for home appliances and instruments. It can be attached and detached freely and can be reused.
    Size (mm)  160  Material  Soft polyethylene  Width (mm)  Binding range (Φmm)  45 
    from S$3.19
    Min. 4 days
  34. Repeat band
    Ubon Repeat band
    A cable tie that can be easily bundled and removed repeatedly
    Material  66 nylon  Width A (mm)  7.4  Color  Black 
    from S$12.99
    Min. 5 days
  35. Ultra Cinch UGCTE series
    Panduit Ultra Cinch UGCTE series
    It is flexible and will not damage the cable without overtightening it. It is adjustable and can be removed and installed repeatedly. A wide range of bundled wires from small diameter to large diameter can be securely fixed. It can be fixed to a panel with M5 screws. Wire, cable fixing, bundling.
    Thickness (mm)  2.5  Width (mm)  21.6  Tensile Strength (N)  222  Where to Use  Indoor 
    from S$67.99
    Min. 3 days
  36. Repeat tie
    SUN HOPE Repeat tie
    Specification  Weatherproof grade 
    from S$58.99
    Min. 5 days
  37. Temporary fastening type Cable tie
    Expert Temporary fastening type Cable tie
    It is an integrally molded product made of nylon 66. It can be reused and is economical.
    Width (mm)  7.6  Tensile Strength (kg)  22 
    from S$4.99
    Min. 4 days
  38. Repeat Band One Touch Release Weatherproof Type
    MonotaRO Repeat Band One Touch Release Weatherproof Type
    It is a repeat band that can be easily removed by pushing the lever. Since the claws can be easily removed, the operability is excellent and the workability is improved. The unlock button is on the outside, so it's easy to press. For bundling wiring of cars, agricultural machinery, etc., for ... Read More
    Operating Temperature Range (℃)  -40~85  Minimum Loop Tensile Strength (N [kgf])  196(20)  Material  66 nylon  Width (mm)  7.5  Color  Black  Feature  Weatherability  Type  Weatherability 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  39. Name type repeat band
    Ubon Name type repeat band
    A registered band that can be used repeatedly. Since the retaining part is spherical, it is difficult to damage the bound object.
    Material  66 nylon  Color  White 
    from S$26.99
    Min. 5 days
  40. Reusable Cable Ties
    MonotaRO Reusable Cable Ties
    It is economical because it can be loosened by pressing the claw of the insertion part even after binding and can be used repeatedly. For indoor use. For temporary fixing of wiring, organization of wiring, temporary fixing of jigs to machines, etc. * Please use as soon as possible after opening. ... Read More
    Operating Temperature Range (℃)  -40~85  Minimum Loop Tensile Strength (N [kgf])  225[-]  Material  66 nylon  Type  Standard  Standard  UL standard product  Color  White 
    from S$8.19
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 59

Set Ascending Direction