Cable Tie Rolls
Other Related Pages
- HellermannTyton Endless Ties (Narrow Type)A reel-type cable tie that has weather resistance for 20 years outdoors and has excellent durability and workability. HellermannTyton's unique patented Aya eyes make it hard to slip even when working with gloves. It also improves the feeling of insertion into the head. The strap width is 7.6 ... Read MoreSpecification With eye Material Polyacetal Color Black Type Narrow width Operating Temperature Range (℃) -40~+85 Flame Retardance UL94HB Feature Weather resistant, flame retardant
- Panduit Cable Ties Tuck Tie (Roll Type)It can be bundled without overtightening the LAN cable and optical fiber cable. Since it can be easily removed and reused, it can be quickly responded to cable relocation, expansion, and change. You can cut it to the required length. Wire, cable fixing, bundling.Mass (g) 594 Material (Back) Polyethylene (PE) Material (Outside) Nylon Tensile Strength (N) 222
- HellermannTyton Endless Ties (Thick Width Type)A reel-type cable tie that has weather resistance for 20 years outdoors and has excellent durability and workability. HellermannTyton's unique patented Aya eyes make it hard to slip even when working with gloves. It also improves the feeling of insertion into the head.Specification With eye Material Polyacetal Color Black Type Thick width Operating Temperature Range (℃) -40~+85 Flame Retardance UL94HB Feature Weather resistant, flame retardantfrom S$47.99Min. 2 days
- Panduit Tack tie roll typeYou can bind LAN cables and fiber optic cables without overtightening. Since it can be easily removed and reused, it can be quickly responded to cable relocation, expansion, and change. It is strong against vibration and will not loosen. Since it can be cut to the required length and used, it can... Read MoreMass (g) 30 Operating Temperature Range (℃) -17~93 Standard Tensile Strength of Loop (N [kgf]) 80
- HellermannTyton Grip tie roll typeA narrow type roll type grip tie that can be used by cutting only the necessary parts. In addition to bundling various electric cords and communication cables, it can also be used for wrapping and packing.Material Nylon / polyethylene Operating Temperature Range (℃) -10~+70from S$22.99Min. 2 days
- SunTelephone Cable tie tapeEasy to put on and take off with Velcro type. Since it can be cut to the desired length with scissors, it is possible to neatly organize the electrical cords and wiring around the personal computer, including bundling LAN cables and optical fiber cables. Cable bundling, etc.from S$12.99Min. 2 days
- Panduit Super reel band reelIt has properties similar to metal and will last approximately 20 years outdoors. Since it is long, you can cut it to the required length and use it without waste. For long-term outdoor use such as overhead lines and traffic signals. *Because it is only a reel band, please use it with the dedicat... Read MoreColor Black Operating Temperature Range (℃) -59~85
- Thomas & Betts Standard strapColor Black Operating Temperature Range (℃) -40 to +85 (after binding) Flame Retardance UL94HB Tensile Strength N (kgf) 1110(113) RoHS directive (corresponding to 10 substances) Correspondence Feature Weather resistant, flame retardant
- HellermannTyton Endless Thai Saddle WeatherproofCable ties Insulok tie Endless series Endless tie saddleMaterial Polyacetal Color Black Operating Temperature Range (℃) -40~+85from S$49.99Min. 2 days
- Panduit Tack tie roll typeHigh quality cables such as communication cables and fiber optic cables can be bundled without overtightening. It's easy to remove and reuse, so you can quickly move, add, or change cables. It is strong against vibration and does not loosen. Since it can be cut to the required length and used... Read MoreMaterial Nylon, polyethylene Operating Temperature Range (℃) -17~93 Tensile Strength (N) (Loop) 222from S$139.90Min. 2 days
- Panduit Binding band Tack tape (roll type) 1 pack (10 rolls included)Color Black Mass (g) 655from S$449.90Min. 2 days
- ELPA (Asahi Electric) Free band 1m rollRoll type for simple binding. Can be tied gently and firmly.from S$8.39Min. 4 days
- Panduit Stainless steel band cushion sleeveBall lock type stainless steel cable tie cushion sleeve. Has excellent UV resistance and oil resistance. Protection of insulation such as cables.Material Neoprene synthetic rubber Color Black Operating Temperature Range (℃) -40~93 Where to Use For indoor/outdoor Feature Oil resistantfrom S$159.90Min. 3 days
- HellermannTyton Endless tie spacerCable ties Insulok tie Endless series Spacer for endless tieSpecification Weatherproof, indoor and outdoor use Material Polypropylene Color Black Operating Temperature Range (℃) -40~+85from S$47.99Min. 5 days
- Panduit Tuck tie strip type (UL certified) MaroonUL certified product. High quality cables such as communication cables and fiber optic cables can be bundled without overtightening. It's easy to remove and reuse, so you can quickly move, add, or change cables. It is a roll with perforations and can be easily cut by hand. It is a roll with p... Read MoreMaterial Table: Nylon, Back: Polypropylene (PP) Color Maroon Mass (g) 74.8 Operating Temperature Range (℃) -17~50 Maximum Binding Diameter (Φmm) 127 Tensile Strength (N) 222 Where to Use Indoorfrom S$47.99Min. 4 days
- ESCO Fixed band (straight type / 0.8t)Universal support bracket for lightweight objects such as spiral duct pipes. You can cut it according to the required length. Straight typefrom S$76.99Min. 3 days
- ESCO Fixed band (needle hole type / 0.8t)Universal support bracket for lightweight objects such as spiral duct pipes. You can cut it according to the required length. Nail hole typefrom S$76.99Min. 3 days
- ESCO Fixed band (needle hole type / 0.5t)Universal support bracket for lightweight objects such as spiral duct pipes. You can cut it according to the required length. Nail hole typefrom S$66.99Min. 3 days
- Panduit Tuck tie (UL approved parts + Maroon)If you attach it to the cable in advance, you can easily bind it when you bundle the whole. UL certified product. is. It can also be attached to the panel using M5 screws. Since it can be easily removed and reused, it can be quickly responded to cable relocation, expansion, and change. It is stro... Read MoreMaterial Nylon Color Maroon Operating Temperature Range (℃) -17~50 Maximum Binding Diameter (Φmm) 81from S$289.90Min. 10 days
- ESCO 12.7mmx25m Fixed band (stainless steel)Material SUS316 Hole Size (Φmm) 5.0from S$489.90Min. 3 days
- ESCO 25m fixed band (made of stainless steel)Material SUS304 Tensile Strength (kN) 1.47 Hole Size (Φmm) Diameter 10.5from S$589.90Min. 3 days
- Panduit Tack tie strip typeOperating Temperature Range (℃) -17~104 Tensile Strength (N) 222from S$22.99Min. 4 days
- ESCO Fixed band (straight type / 0.6t)Universal support bracket for lightweight objects such as spiral duct pipes. You can cut it according to the required length. Straight typefrom S$69.99Min. 3 days
- ESCO Fixed band (needle hole type / 0.6t)Universal support bracket for lightweight objects such as spiral duct pipes. You can cut it according to the required length. Nail hole typefrom S$69.99Min. 3 days
- Panduit Tuck tie roll typeYou can bind LAN cables and fiber optic cables without overtightening. It can be easily removed and reused, allowing for quick cable relocation, expansion and modification. It is strong against vibration and will not loosen. Since it can be cut to the required length and used, it can be used with... Read MoreMaterial Nylonfrom S$47.99Min. 22 days
- Panduit Tuck Tie UL Recognized PartUL certified product. You can bundle high-quality cables such as communication cables and optical fiber cables without over tightening. If you attach it to the cord in advance, you can easily tie it when bundling the whole. It can also be panel mounted using M5 screws. Cable bundling. * To secure... Read Morefrom S$28.99Min. 4 days
- Panduit Cable tie tack tape (roll type) 1 rollSince it is thin, it is not bulky and can be used in crowded places. Since it can be easily removed and reused, cables can be relocated, expanded, and changed. It is flexible and does not damage the cable without over tightening it. It can be cut to the required length and used without waste. Wir... Read Morefrom S$99.90Min. 11 days
- HellermannTyton Endless tie printedCable ties Insulok tie Endless series Endless tie (thick width type) Standard grade, milky white "Caution when cutting" printedSpecification Halogen-free, standard, indoor use Material 66 Nylon head claw: Copper alloy Color Milky white Operating Temperature Range (℃) -40~+85 Standard Tensile Strength of Loop (N [kgf]) 1,110 (113.19) Printing Characters Caution when disconnectingfrom S$499.90Min. 5 days
- Panduit Cushion sleeve for stainless steel bandUsing a stainless steel band through the cushion sleeve will prevent damage to people and objects. It also protects insulating materials such as cables and can be bundled more securely. Neoprene synthetic rubber has excellent UV resistance and oil resistance, and can be used indoors and outdoors.... Read Morefrom S$3,499.00Min. 10 days
- Panduit Tuck tie HLC seriesBecause it has a nylon buckle, it can be tightened strongly. For tying cables.RoHS directive (corresponding to 10 substances) Correspondencefrom S$26.99Min. 4 days
- HellermannTyton Endless tie head weatherproofCable ties for large diameters Insulok tie AB series Long color tie Locking headMaterial 66 nylon Color Gray Operating Temperature Range (℃) -40~+85 Standard Tensile Strength of Loop (N [kgf]) 780 (79.54)from S$34.99Min. 5 days
- HellermannTyton Endless tie reel weatherproofCable ties for large diameters Insulok tie AB series Long color tie Reel strapMaterial 66 nylon Color Gray Operating Temperature Range (℃) -40~+85from S$499.90Min. 5 days
- ESCO Fixed bandUniversal support bracket for lightweight objects such as spiral duct pipes. You can cut it according to the required length.from S$38.99Min. 3 days
- HellermannTyton Endless tieCable ties Insulok tie Endless series Endless tie S (serration) series Reel strapSpecification Halogen-free, standard, indoor use Material 66 nylon Color Milky white Operating Temperature Range (℃) -40~+85Discontinued