All Category

Floor Power Outlets

View : Grid List
Filter

Items 1 - 40 of 130

Set Ascending Direction
  1. Round UPCON, Floor Power Outlet 2-outlet
    Panasonic Round UPCON, Floor Power Outlet 2-outlet
    Uses an outlet with a safety door. With feed terminal. * The outlet is a dedicated specification and cannot be replaced.
    Rated Voltage (V)  125  Rated Current (A)  15  Number of Outlets  Number of Poles  2P  Outlet Shape  2P 15A 125V  Material  Aluminum die casting  Shape  Flat blade type  Type  Outlet-up type upcon  Suitable for  Mid-shallow outlet 
    Rating:
    96%
    from S$79.99
    Min. 2 days
  2. F-type upcon (for housing) Power supply 2 rollers
    Panasonic F-type upcon (for housing) Power supply 2 rollers
    It is a push button-up type that pops out from the floor with one push. As it comes with a cable construction box, there is no need for an outlet box or round hole cover. For cable construction * The outlet is a dedicated specification and cannot be replaced.
    Applicable Standard  (PS)E  Rated Voltage (V)  125  Rated Current (A)  15  Number of Outlets  Type  Round type  Number of Poles  2P  Outlet Shape  2P 15A 125V  Color  Brown (birch)  Shape  Flat blade type 
    Rating:
    89%
    from S$85.99
    Min. 2 days
  3. C-type ground cord connector body for stage / studio
    Panasonic C-type ground cord connector body for stage / studio
    Heat Resistance  100 ℃ ± 3 ℃ 1 hour  Withstand Voltage (V)  1250 (1 minute)  Holding power (N)  20~100  Rating  2P 20A 125V  Color  Black  Terminal Connection  Winding terminal type  Contact Resistance (mΩ)  less than 50  Insulation Resistance (MΩ)  over 100 
    from S$34.99
    Min. 2 days
  4. F-type upcon (for housing) 2 rollers for power supply
    Panasonic F-type upcon (for housing) 2 rollers for power supply
    It is a push button-up type that pops out from the floor with one push. As it comes with a cable construction box, there is no need for an outlet box or round hole cover. For cable construction * The outlet is a dedicated specification and cannot be replaced.
    Applicable Standard  (PS)E  Rated Voltage (V)  125  Rated Current (A)  15  Number of Outlets  Type  Square  Number of Poles  2P  Outlet Shape  2P 15A 125V  Shape  Flat blade type 
    Rating:
    90%
    from S$85.99
    Min. 2 days
  5. For 2 square upcons
    Panasonic For 2 square upcons
    Uses an outlet with a safety door. With feed terminal. * The outlet is a dedicated specification and cannot be replaced.
    Rated Voltage (V)  125  Rated Current (A)  15  Number of Outlets  Number of Poles  2P  Outlet Shape  2P 15A 125V  Material  Aluminum die casting  Shape  Flat blade type  Type  Outlet-up type upcon  Suitable for  Mid-shallow outlet 
    Rating:
    100%
    from S$75.99
    Min. 2 days
  6. Flat type floor control
    Panasonic Flat type floor control
    Multiple wiring fixtures can be attached according to the application, and it is compact. Recommended for offices and stores. Achieves a thinner floor carpet. Flat type with a neat design. Flat finish is possible with tile carpets and vinyl tiles. For power supply * No feed wiring is used. * Ther... Read More
    Rated Voltage (V)  125  Rated Current (A)  15  Number of Outlets  Number of Poles  Grounding 2P  Outlet Shape  Grounding 2P 15A 125V non-removable type  Shape  Prevention type 
    from S$149.90
    Min. 2 days
  7. Floor con square plate
    Panasonic Floor con square plate
    Smart square design. With a finished height of only 3.5mm from the floor, it is recommended for offices and stores.
    Material  Made of aluminium 
    from S$88.99
    Min. 2 days
  8. Upcon silver round shape (aluminum die-cast) 1 roller with retaining ground
    Panasonic Upcon silver round shape (aluminum die-cast) 1 roller with retaining ground
    * The outlet is a dedicated specification and cannot be replaced. [Precautions before construction] * Use copper wire Φ1.6mm or Φ2.0mm for the wire to be connected. (For 100V) * The embedding depth (H) that can be installed is 0 to 35 mm. * When the embedding depth (H) is 35 to 55 mm, in the case... Read More
    Number of Outlets  Type  Floor outlet  Rated Voltage (V)  125  Rated Current (A)  15  Number of Poles  Grounding 2P  Outlet Shape  Grounding 2P 15A 125V non-removable type  Material  Made of aluminum die casting  Shape  Prevention type 
    Rating:
    40%
    from S$88.99
    Min. 2 days
  9. For Floor Panels Ena Outlet EEM Series
    TERADA ELECTRIC WORKS For Floor Panels Ena Outlet EEM Series
    Compatible Panel Thickness (mm)  5 to 34 (including finishing materials)  Series  Inner outlet + EEM  Platform Height (mm)  over 50 
    from S$179.90
    Min. 2 days
  10. Floor control power supply blank (with mounting bracket)
    Panasonic Floor control power supply blank (with mounting bracket)
    As a model compatible with the installation of personal computers and OA equipment in the office, there are many outlets that support computerization. A safety design in which the cap that connects to the outlet fits inside the floor control. The outlet can be rearranged when necessary. Compatibl... Read More
    Type  For 1 pc 
    from S$66.99
    Min. 2 days
  11. Barrier-free outlet
    TERADA ELECTRIC WORKS Barrier-free outlet
    from S$49.99
    Min. 3 days
  12. Ena Outlet EEM Series Equipment Block
    TERADA ELECTRIC WORKS Ena Outlet EEM Series Equipment Block
    Series  Inner outlet + EEM 
    from S$49.99
    Min. 2 days
  13. Adjustment ring
    Panasonic Adjustment ring
    * When using the upcon vertically movable type, please use the adjustment ring for the floor plate.
    Mass (g)  110  Nominal Size  C75  Material  Steel galvanizing  Type  For floor plate 
    from S$23.99
    Min. 6 days
  14. Outlet Ⅱ type for access floor (2 ports)
    Meikosha Outlet Ⅱ type for access floor (2 ports)
    With connection display function. Power can be supplied to wiring equipment for raised floors and OA taps with a grounding plug.
    Rated Voltage (V)  125  Number of Pot / Pan  Rated Current (A)  20  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Floor outlet  Specification  With connection completion display 
    from S$18.99
    Min. 2 days
  15. Floor Consquare L fixture block
    Panasonic Floor Consquare L fixture block
    Two equipment blocks can be attached to one floor con square L.
    from S$23.99
    Min. 2 days
  16. C-type grounded outlet for stage / studio
    Panasonic C-type grounded outlet for stage / studio
    Number of Outlets 
    from S$29.99
    Min. 6 days
  17. F-type upcon (for home use) 1 roll with power supply ground
    Panasonic F-type upcon (for home use) 1 roll with power supply ground
    It is a push button-up type that pops out from the floor with one push. As it comes with a cable construction box, there is no need for an outlet box or round hole cover. For cable construction * The outlet is a dedicated specification and cannot be replaced.
    Applicable Standard  (PS)E  Number of Outlets  Type  Round type  Rated Voltage (V)  125  Rated Current (A)  15  Shape  Flat blade type  Outlet Shape  Ground 2P 15A 125V  Number of Poles  Grounding 2P 
    Rating:
    100%
    from S$86.99
    Min. 6 days
  18. Multi floor control S power supply unit
    Panasonic Multi floor control S power supply unit
    Type  Floor outlet 
    from S$149.90
    Min. 6 days
  19. Outlet Ⅱ type for access floor (4 ports)
    Meikosha Outlet Ⅱ type for access floor (4 ports)
    With connection display function. Power can be supplied to wiring equipment for raised floors and OA taps with a grounding plug.
    Applicable Wire Diameter (Φmm)  1.6, 2 (3 VVF cores)  Rated Voltage (V)  125  Compatible cable (mm2 2 to 5.5 (VCT 3 cores)  Rated Current (A)  20  Number of Pot / Pan  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Floor outlet  Number of Poles  Grounding 2P  Specification  With connection completion display 
    from S$29.99
    Min. 5 days
  20. Multi-floor power supply unit
    Panasonic Multi-floor power supply unit
    Type  Floor outlet  Number of Outlets 
    from S$179.90
    Min. 7 days
  21. Upcon vertically movable type
    Panasonic Upcon vertically movable type
    Two-port upcon with ground. It is a vertically movable type that can be installed quickly by speeding up the wire connection. Uses a non-rotating slide-up method that does not twist the lead wire. One-touch pop-out with one finger. There is one outlet on each side. Silver color that matches the i... Read More
    Applicable Standard  (PS)E  Number of Outlets  Rated Voltage (V)  125  Rated Current (A)  15  Type  Floor outlet  Shape  Flat blade type  Outlet Shape  Ground 2P 15A 125V  Number of Poles  Grounding 2P  Color  Silver 
    from S$129.90
    Min. 33 days
  22. For floorcon power supply 1 roller with retaining ground
    Panasonic For floorcon power supply 1 roller with retaining ground
    As a model compatible with the installation of personal computers and OA equipment in the office, there are many outlets that support computerization. A safety design in which the cap that connects to the outlet fits inside the floor control. The outlet can be rearranged when necessary. Compatibl... Read More
    Number of Outlets  Type  Floor outlet  Rated Voltage (V)  125  Rated Current (A)  15  Number of Poles  Grounding 2P  Outlet Shape  Grounding 2P 15A 125V non-removable type  Shape  Prevention type 
    from S$79.99
    Min. 2 days
  23. Multi floor control S free box unit
    Panasonic Multi floor control S free box unit
    Type  Floor outlet 
    from S$129.90
    Min. 6 days
  24. Floor plate silver C39
    TERADA ELECTRIC WORKS Floor plate silver C39
    Mounting Screw Spacing (mm)  66.7  Screws  Center: C39  Outer Diameter (Φmm)  105  Color  Silver  Opening Size (mm)  Floor: Φ80 
    from S$37.99
    Min. 203 days
  25. Plug storage outlet + LCR series
    TERADA ELECTRIC WORKS Plug storage outlet + LCR series
    With a plate thickness of 2 mm, the level difference with the floor is minimized, making it a product that is easy on your feet. Since the cord can be pulled out with the plug stored, there are few irregularities even during use, and safety such as tripping is taken into consideration.
    Mounting Screw Spacing (mm)  89  Opening Size (mm)  Floor: Φ115  Height (mm)  Required floor height: 80 or more 
    from S$79.99
    Min. 6 days
  26. Embedded cover for floorconsquare
    Panasonic Embedded cover for floorconsquare
    Smart square design. With a finished height of only 3.5mm from the floor, it is recommended for offices and stores.
    from S$23.99
    Min. 6 days
  27. F type upcon power supply 2 roller
    Panasonic F type upcon power supply 2 roller
    F-type upcon that finishes at almost the same height as the floor. For conduit construction * The outlet is a dedicated specification and cannot be replaced.
    Applicable Standard  (PS)E  Rated Voltage (V)  125  Rated Current (A)  15  Number of Outlets  Number of Poles  2P  Outlet Shape  2P 15A 125V  Shape  Flat blade type 
    from S$119.90
    Min. 6 days
  28. Floor consquare extender set
    Panasonic Floor consquare extender set
    Smart square design. With a finished height of only 3.5mm from the floor, it is recommended for offices and stores.
    Material  Steel plate 
    from S$29.99
    Min. 7 days
  29. Floor control equipment block
    Panasonic Floor control equipment block
    One equipment block can be attached to one floor control unit.
    Rated Voltage (V)  125  Rated Current (A)  15  Number of Outlets  Type  2 outlets with ground  Outlet Shape  Retaining 2P15A125V 
    from S$38.99
    Min. 5 days
  30. Outlet up outlet
    Panasonic Outlet up outlet
    Applicable Standard  (PS)E  Rated Voltage (V)  125  Rated Current (A)  15  Number of Outlets 
    from S$179.90
    Min. 6 days
  31. Floor con square construction frame
    Panasonic Floor con square construction frame
    Smart square design. With a finished height of only 3.5mm from the floor, it is recommended for offices and stores.
    Material  Made of resin 
    from S$15.99
    Min. 7 days
  32. F-type upcon (for housing) 1 roller with ground for power supply
    Panasonic F-type upcon (for housing) 1 roller with ground for power supply
    It is a push button-up type that pops out from the floor with one push. As it comes with a cable construction box, there is no need for an outlet box or round hole cover. For cable construction * The outlet is a dedicated specification and cannot be replaced.
    Applicable Standard  (PS)E  Number of Outlets  Type  Square  Rated Voltage (V)  125  Rated Current (A)  15  Shape  Flat blade type  Outlet Shape  Ground 2P 15A 125V  Number of Poles  Grounding 2P 
    Rating:
    80%
    from S$86.99
    Min. 6 days
  33. Horizontal ring
    Panasonic Horizontal ring
    Nominal Size  C75  Material  Made of aluminum die casting 
    from S$17.99
    Min. 6 days
  34. F roller for power supply
    Panasonic F roller for power supply
    F-type upcon that finishes at almost the same height as the floor. For conduit construction * The outlet is a dedicated specification and cannot be replaced.
    Applicable Standard  (PS)E  Number of Outlets  Type  Round type  Rated Voltage (V)  125  Rated Current (A)  15  Number of Poles  Grounding 2P  Outlet Shape  Grounding 2P 15A 125V non-removable type  Shape  Prevention type 
    from S$129.90
    Min. 6 days
  35. Free access floor upcon (fixed with scissors), square aluminum phone
    Panasonic Free access floor upcon (fixed with scissors), square aluminum phone
    For phone * If the shape of the back of the accelerator floor is dimple or rib, use the mounting plate (NE64988) to ensure sufficient mounting strength.
    Type  Telephone modular jack  Thickness (mm)  12-40 (including floor finish)  Opening Size (mm)  Φ80~90  Material  Aluminum  Height (mm)  (Floor finish) 58 or more  Number of Pot / Pan 
    from S$129.90
    Min. 7 days
  36. Free access floor upcon (fixed with scissors) Round aluminum power
    Panasonic Free access floor upcon (fixed with scissors) Round aluminum power
    For power * If the shape of the back of the accelerator floor is dimple or rib, use the mounting plate (NE64988) to ensure sufficient mounting strength.
    Height (mm)  (Floor finish) 58 or more  Number of Outlets  Type  Round type  Thickness (mm)  12-40 (including floor finish)  Rated Voltage (V)  125  Rated Current (A)  15  Material  Aluminum  Shape  Prevention type  Specification  With feed terminal  Opening Size (mm)  Φ80~90 
    from S$99.90
    Min. 7 days
  37. Outlet F type floor outlet
    Panasonic Outlet F type floor outlet
    Applicable Standard  (PS)E  Rated Voltage (V)  125  Rated Current (A)  15  Number of Outlets  Type  Floor outlet  Number of Poles  Grounding 2P 
    from S$79.99
    Min. 6 days
  38. Multi-floor free box unit
    Panasonic Multi-floor free box unit
    Type  Floor outlet 
    from S$159.90
    Min. 7 days
  39. Free access floor upcon (fixed with scissors), square aluminum, for electric power
    Panasonic Free access floor upcon (fixed with scissors), square aluminum, for electric power
    For power * If the shape of the back of the accelerator floor is dimple or rib, use the mounting plate (NE64988) to ensure sufficient mounting strength.
    Height (mm)  (Floor finish) 58 or more  Number of Pot / Pan  Type  Square  Thickness (mm)  12-40 (including floor finish)  Rated Voltage (V)  125  Rated Current (A)  15  Material  Aluminum  Specification  With feed terminal  Opening Size (mm)  Φ80~90 
    from S$99.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 130

Set Ascending Direction