All Category

EE Switches

View : Grid List
Filter

25 Item(s)

Set Ascending Direction
  1. Electronic EE Switch (Super Life / Energy Saving Type)
    Panasonic Electronic EE Switch (Super Life / Energy Saving Type)
    Current Consumption (mA)  3 or less  Load capacity  AC100V 3A  Type  JIS model 131L 
    Rating:
    85%
    from S$58.99
    Min. 2 days
  2. EE switch for electronic housing Repair parts (for EE4313)
    Panasonic EE switch for electronic housing Repair parts (for EE4313)
    Color  Milky white  Rating  AC100V 3A  Structure  For integrated equipment 
    Rating:
    95%
    from S$19.99
    Min. 2 days
  3. Plug-in EE switch head
    Panasonic Plug-in EE switch head
    Rating:
    93%
    from S$88.99
    Min. 2 days
  4. EE switch with smart electronic extinguishing timer
    Panasonic EE switch with smart electronic extinguishing timer
    Load capacity  AC100V 8A  Color  Champagne bronze 
    Rating:
    100%
    from S$149.90
    Min. 43 days
  5. Plug-in EE switch cradle
    Panasonic Plug-in EE switch cradle
    Method  Twist lock type 
    from S$17.99
    Min. 2 days
  6. EE switch with electronic on / off timer (signboard switch)
    Panasonic EE switch with electronic on / off timer (signboard switch)
    Current Consumption (mA)  10 mA or less  Load capacity  AC200V 15A  Terminal Connection  Screwless terminal type 
    from S$269.90
    Min. 5 days
  7. EE switch interlocking unit
    Panasonic EE switch interlocking unit
    Power Input (V)  AC100 or AC200 
    from S$189.90
    Min. 6 days
  8. Residential EE switch
    Panasonic Residential EE switch
    It is a residential EE switch that adds a neat design to convenient functions that automatically turn on when it gets dark and turn off automatically when it gets bright. You can adjust the lighting illuminance.
    Rating:
    100%
    Discontinued
  9. Plug-in embedded EE switch
    Panasonic Plug-in embedded EE switch
    * There is no shading hood.
    Rated Voltage (V)  AC100  Rated Current (A)  Color  (Plate cover) Translucent  Element  (Opening and closing) Thermal relay type  JIS Standard  JIS type 1 equivalent  Set Contents  EE switch body (EE8901), socket  Lighting Start Illuminance (Lux)  20~80 
    Discontinued
  10. EE switch for electronic housing ・ Lighting illumination adjustment type Operation status maintenance at power outage ・ Exposure embedded
    Panasonic EE switch for electronic housing ・ Lighting illumination adjustment type Operation status maintenance at power outage ・ Exposure embedded
    It is a residential EE switch that adds a neat design to convenient functions that automatically turn on when it gets dark and turn off automatically when it gets bright. With lighting illuminance adjustment function.
    Operation Ambient Temperature (℃)  -10~40  Current Consumption (mA)  5 or less  Opening / Closing Life (times)  6000 or more  Load capacity  AC100V3A  Voltage (V)  AC90~110  Where to Use  Outdoor, roof side 
    Discontinued
  11. New EE switch
    Panasonic New EE switch
    The sensor, which is the heart of the EE switch, is a plug-in method that can be easily inserted and removed. Recommended as a switch to be installed inside appliances such as mercury lamps and garden lamps.
    Rated Current (A) 
    Rating:
    100%
    Discontinued
  12. Lead wire type EE switch Bottom detection type
    Panasonic Lead wire type EE switch Bottom detection type
    Structure that is not easily affected by lighting. The shape of the lighting part is short and the aperture shape is used so that the lighting surface faces downward. Therefore, it is less affected by the lighting when it is installed directly under the lamp (regular installation position). Stain... Read More
    Operation Ambient Temperature (℃)  -10~40  Opening / Closing Life (times)  3000 or more  Rated Frequency (Hz)  50-60  Specification  JIS1P type JIS rainproof type  Type of Connection  Lead wire type (bottom detection type)  Color  Milky white  Type  Thermal relay type 
    Rating:
    96%
    Discontinued
  13. Stair light switch for EE switch
    Panasonic Stair light switch for EE switch
    Terminal Connection  Tightening terminal  Load capacity  AC300V 15A  Specification  3-stage type (for outdoor use) 
    Discontinued
  14. Electronic EE switch (Super life / energy saving type) Not subject to JIS
    Panasonic Electronic EE switch (Super life / energy saving type) Not subject to JIS
    Type  Not covered by JIS 
    Discontinued
  15. Small EE switch for equipment (thermal relay type) Cover for small EE switch
    Panasonic Small EE switch for equipment (thermal relay type) Cover for small EE switch
    Material  ABS resin  Color  Black  Type  Cover for WCE8301 
    Discontinued
  16. EE switch mounting bracket
    Panasonic EE switch mounting bracket
    Specification  Auxiliary fitting  Surface Treatment  Plating  Material  Steel sheet 
    Discontinued
  17. Lead wire type EE switch Upper surface detection type
    Panasonic Lead wire type EE switch Upper surface detection type
    Current Consumption (mA)  7 or less  Load capacity  AC100V 3A  JIS Nominal Size  131P 
    Rating:
    84%
    Discontinued
  18. Compact EE switch for equipment (thermal relay type) Compact EE switch
    Panasonic Compact EE switch for equipment (thermal relay type) Compact EE switch
    Material  acrylic resin  Rating  3A 100V  Structure  For integrated equipment 
    Rating:
    60%
    Discontinued
  19. Plug-in type EE switch head and cradle set
    Panasonic Plug-in type EE switch head and cradle set
    Color  Black / milky white 
    Rating:
    100%
    Discontinued
  20. Transparent cover for new EE switch
    Panasonic Transparent cover for new EE switch
    Material  Polycarbonate resin  Type  Transparent cover for new EE switch  Suitable Model  EE8413/EE8423 
    Rating:
    80%
    Discontinued
  21. Plug-in embedded EE switch
    Panasonic Plug-in embedded EE switch
    Color  Black / milky white  Type  JIS1P type equivalent  Load capacity  AC200V 3A 
    Discontinued
  22. New EE switch
    Panasonic New EE switch
    Bottom detection type / lead wire type. JIS format: 131P.
    Load capacity  AC100V-3A  Current Consumption (mA)  7 or less (rated voltage, 1000 lx)  Suitable for  Shading hood: EE8950K 
    Discontinued
  23. Terminal type EE switch
    Panasonic Terminal type EE switch
    Open and Close  (Element) Thermal relay type  Illuminance (Lx)  (Lighting) 20-80 [JIS1P type]  Service Life  2000 times  Length (mm)  55.3  Width (mm)  61.5  Height (mm)  97.5  Type  Thermal relay type  Type of Connection  Terminal type 
    Rating:
    100%
    Discontinued
  24. Gate light switch (thermal relay type)
    Panasonic Gate light switch (thermal relay type)
    * There is no shading hood.
    Operation Ambient Temperature (℃)  -10~+40  Rated Current (A)  Opening / Closing Life (times)  3000 or more  Rated Voltage (V)  AC100  Operating Voltage  AC90V-110V  Suitable for  EE switch body: EE4911  Where to Use  Outdoor, roof side 
    Rating:
    70%
    Discontinued
  25. EE switch socket (for appliances)
    Panasonic EE switch socket (for appliances)
    Terminal Connection  Lead wire type  Number of Poles  Rating  250V 3A 
    Discontinued
View : Grid List
Filter

25 Item(s)

Set Ascending Direction