Power Strips
- AMERICAN DENKI Non-retainable OA tap 2 ports CordlessFeed wiring is possible, it has a structure compatible with VCT 3.5mm 2 electric wires, it has heat resistance and tracking resistance in the built-in outlet and case material, and it is flame-retardant (UL94 V-0) specification that does not contain harmful substances. A high-spec black OA tap th... Read MoreColor Black Mass (g) 168.4 Standard RoHS compliant Number of Outlets 2 Outlet Type Securing type x 2 Flame Retardance UL94_V-0 Suitable Wire VCT_2mm2、3.5mm2 Applicable crimp terminal R2-4、R3.5-4 Wire Connection Crimp terminal typefrom S$26.99Min. 2 days
- Panasonic Power Strip with Magnet (Grounding 15A Retaining Type)OA taps that flexibly support diversifying office OA equipment. Since it has a magnet, it is easy to temporarily fix it. A double structure that is resistant to heat and shock is used for the tap part. A retaining tap that does not come off easily. It is also possible to connect the side mouth cap.Type -
- Panasonic Power Strip with Magnet (Grounding 15A Type)OA taps that flexibly support diversifying office OA equipment. Since it has a magnet, it is easy to temporarily fix it. A double structure that is resistant to heat and shock is used for the tap part. With a grounding electrode for various OA equipment. It is also possible to connect the side mo... Read MoreNumber of Poles 2 poles (ground type) Rating Up to 1500W Rated Voltage (V) 125 Rated Current (A) 15
- STAR Light 4 mouth table tap (movie plug, dustproof shutter)Dust-proof shutter outlet and insulating plug cap are effective in preventing fire by tracking. Recommended for use in dusty places such as kitchens and officesSpecification Movie plug and dustproof shutter Color White Rated Voltage (V) 125 Number of Outlets 4 Rated Current (A) 15 Number of poles (P) 2from S$12.99Min. 2 days
- Meikosha 6 Outlet Ground Power StripRated Voltage (V) 125 Rated Current (A) 15 Number of Pot / Pan 6 Cord VCTF code Plug With anti-tracking grounding plug RoHS directive (corresponding to 10 substances) Correspondence
- Meikosha 4 Outlet Retaining Power StripA black OA tap that is inconspicuous in the dark. It is used by a large number of specialists on the stage, theater, shooting sites, etc. Stage, theater, shooting site, etc.Specification Pilot lamp with magnet Color Black Rated Voltage (V) 125 Number of Outlets 4 Rated Current (A) 15 RoHS directive (corresponding to 10 substances) Correspondence
- STAR Light 3 mouth table tap (movie plug / dustproof shutter)Dust-proof shutter outlet and insulating plug cap are effective in preventing fire by tracking. Recommended for use in dusty places such as kitchens and officesSpecification Movie plug and dustproof shutter Color White Rated Voltage (V) 125 Number of Outlets 3 Rated Current (A) 15 Number of poles (P) 2
- Meikosha Horizontal Retaining Power Strip 4-Outlet with Grounding PlugRated Voltage (V) 125 Rated Current (A) 15 Number of Pot / Pan 4 Cord VCTF code Plug With anti-tracking grounding plug RoHS directive (corresponding to 10 substances) Correspondencefrom S$34.99Min. 2 days
- Panasonic Extension cord for instrumentsColor Milky Rating 20A 250V Number of Outlets 1
- Panasonic OA tap for harness (with cabtyre cable)Take out from the harness joint box on the floor panel and connect to the load. Comes with a harness cap that can be connected with one touch. Comes with a magnet that can be easily attached to the side of a desk.Color Gray Rated Voltage (V) 125 up to 1500W Rated Current (A) 15
- Meikosha High capacity tap hook typeThe outer shell of the tap uses impact-resistant synthetic resin that is hard to break. Since the tap body has a cord grip (and the plug if it has a cord), there is no need to worry about a short circuit due to the cord coating being turned over. There is a hanging bracket (hook) on one side of t... Read MoreRating Ground 3P20A250V Number of Outlets 3
- Panasonic OA tap with magnet (grounding 15A retaining type)OA taps that flexibly support diversifying office OA equipment. Since it has a magnet, it is easy to temporarily fix it. A double structure that is resistant to heat and shock is used for the tap part. A retaining tap that does not come off easily. It is also possible to connect the side mouth cap.Color Gray Type With power indicator Number of Poles 3 Rated Voltage (V) 125 Number of Outlets 6 Outlet Type Retaining type Rated Current (A) 15
- Meikosha Horizontal OA Grounding Tap 4 Ports Grounding PlugRated Voltage (V) 125 Rated Current (A) 15 Number of Pot / Pan 4 Cord VCTF code Plug With anti-tracking grounding plug RoHS directive (corresponding to 10 substances) Correspondence
- Meikosha Horizontal type OA retaining grounding tap 6 ports with grounding plugRated Voltage (V) 125 Rated Current (A) 15 Number of Pot / Pan 6 Cord VCTF code Plug With anti-tracking grounding plug RoHS directive (corresponding to 10 substances) Correspondencefrom S$47.99Min. 2 days
- Meikosha Horizontal type OA retaining grounding tap, 4 ports, with lamp and magnet, no cordEquipped with pilot lamp and magnet as standard equipment. It is a RoHS directive compliant product. * The OA tap can be hooked on a hook or temporarily fixed with a magnet, but it cannot be fixed with a wood screw or the like. If you want to use it fixedly, please order a device outlet (tap type).Specification Pilot lamp, with magnet, no cord Rating 15A 125V Number of Pot / Pan 4 RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 2 days
- Meikosha Horizontal type OA retaining grounding tap 2 ports With lamp and magnet No codeEquipped with pilot lamp and magnet as standard equipment. It is a RoHS directive compliant product.Specification Pilot lamp, with magnet, no cord Rating 15A 125V Number of Pot / Pan 2 RoHS directive (corresponding to 10 substances) Correspondence
- Meikosha Meiko 2 cops tap grounding 3P cord 1mRating 20A 250V Number of Outlets 2 RoHS directive (corresponding to 10 substances) Correspondence
- AMERICAN DENKI General-Purpose Outlet Strip Standard TypeGround type 2P, 15A, 125V OA tap series with standard magnets from 2 to 8 ports. Equipped with LED lamp, magnet, and ground terminal as standard equipment to check energization. * The harness type is compatible with other companies' joint boxes.Color White Rating Grounding type 2P15A125V Total 1500W Code type VCTF2mm2
- Meikosha Horizontal OA grounding tap 4 ports, with lamp and magnet No codeEquipped with pilot lamp and magnet as standard equipment. It is a RoHS directive compliant product.Specification Pilot lamp, with magnet, no cord Rating 15A 125V Number of Pot / Pan 4 RoHS directive (corresponding to 10 substances) Correspondence
- Meikosha Horizontal type OA retaining grounding tap 6 ports, with lamp and magnet No codeEquipped with pilot lamp and magnet as standard equipment. It is a RoHS directive compliant product.Specification Pilot lamp, with magnet, no cord Rating 15A 125V Number of Pot / Pan 6 RoHS directive (corresponding to 10 substances) Correspondence
- Meikosha High capacity tap Flat blade typeThe outer shell of the tap uses impact-resistant synthetic resin that is hard to break. Since the tap body has a cord grip (and the plug if it has a cord), there is no need to worry about a short circuit due to the cord coating being turned over. There is a hanging bracket (hook) on one side of t... Read MoreRating Ground 3P20A250V Number of Outlets 3
- Meikosha Horizontal type OA retaining grounding tap 8 ports, with lamp and magnet No codeEquipped with pilot lamp and magnet as standard equipment. It is a RoHS directive compliant product.Specification Pilot lamp, with magnet, no cord Rating 15A 125V Number of Pot / Pan 8 RoHS directive (corresponding to 10 substances) Correspondence
- Meikosha 8 retaining taps for horizontal OA lamp, with magnet grounding plugSpecification Pilot lamp with magnet Rated Voltage (V) 125 Number of Outlets 8 Rated Current (A) 15 Number of Pot / Pan 8 Cord VCTF code Plug With anti-tracking grounding plug RoHS directive (corresponding to 10 substances) Correspondence
- Meikosha Horizontal OA retaining grounding tap 4 ports with harness plugRated Voltage (V) 125 Rated Current (A) 15 Number of Pot / Pan 4 Cord VCT cable (with grip and bushing) Plug With harness plug RoHS directive (corresponding to 10 substances) Correspondencefrom S$49.99Min. 2 days
- AMERICAN DENKI Multi-Use Power Strip 2-outletA flame-retardant and impact-resistant nylon resin case with a feed wiring and a structure compatible with VCT 3.5 mm 2 is used. With two outlets, it can be used up to a total of 15A with the rating of ground type 2P 15A.Specification Pole arrangement: 125V retaining type Number of Outlets 2from S$29.99Min. 2 days
- Meikosha High-capacity tap Hook type / Flat blade type With outlet for reverse rotationThe outer shell of the tap uses impact-resistant synthetic resin that is hard to break. Since the tap body has a cord grip (and the plug if it has a cord), there is no need to worry about a short circuit due to the cord coating being turned over. There is a hanging bracket (hook) on one side of t... Read MoreRating Ground 3P20A250V Number of Outlets 3 RoHS directive (corresponding to 10 substances) Correspondence
- TERADA ELECTRIC WORKS Lightning surge tap "Mamoreru Thunder"Protects equipment from lightning surges that enter from the power line and ground line. Slim design that can be used even in narrow spaces. The blade receiving part has a double structure that uses urea resin, which is resistant to heat. Equipped with an electric surge function effective lamp as... Read MoreColor White Voltage (V) (Varistor) 240 Power Consumption (W) Up to 1500 Rated Voltage (V) 125 Outlet Type Prevent grounding 2P Rated Current (A) 15 Number of Pot / Pan 4 mouths Maximum Surge Voltage (V) 3000from S$57.99Min. 2 days
- Meikosha Horizontal OA grounding tap 6 ports, with lamp and magnet No codeRoHS directive (corresponding to 10 substances) Correspondence
- Meikosha Horizontal OA retaining grounding tap 4 ports, with lamp and magnet VCTF with grounding plug (Akoma)You can easily increase the number of power outlets in offices. Red is often used in emergency power supply circuits, etc.Specification (Branch number) WR, pilot lamp, magnet Rated Voltage (V) 125 Rated Current (A) 15 Number of Pot / Pan 4 Cord VCFT Plug With anti-tracking grounding plug RoHS directive (corresponding to 10 substances) Correspondence
- Toshiba Lighting & Technology OA tap retaining typeIncluded Accessories Plug, power indicator, magnet Power Supply 15A-125Vfrom S$44.99Min. 2 days
- Toshiba Lighting & Technology OA tapIncluded Accessories Plug, power indicator, magnet Power Supply 15A-125Vfrom S$39.99Min. 2 days
- Meikosha Horizontal OA grounding tap 2 ports Grounding plugColor White Mass (g) 550 Rated Voltage Supports AC125V, 15A, up to 1500W Number of Outlets 2 mouths RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 2 days
- Panasonic OA tap with magnet (grounding 15A hook type)OA taps that flexibly support diversifying office OA equipment. Since it has a magnet, it is easy to temporarily fix it. A double structure that is resistant to heat and shock is used for the tap part.Number of Poles 3 Rated Voltage (V) 125 Outlet Type Hook type Rated Current (A) 15from S$34.99Min. 7 days