Power Outlet Bars
Other Related Pages
- NITTO KOGYO Outlet bar / OA tap* Since the power cord of this product is VCTF, please use the wiring only on the floor.Specification Cord with plug VCTF3m included Color White Rated Current (A) 15 Outlet Specification Retaining double outlet with 2PE RoHS directive (corresponding to 10 substances) Correspondencefrom S$56.99Min. 2 days
- Meikosha Dustproof cover for outlet barMaterial Polycarbonate resin Color Black Remark UL94V-0 Rated Voltage 125 Rated Current (A) 15 RoHS directive (corresponding to 10 substances) Correspondencefrom S$5.39Min. 7 days
- Meikosha Dust-proof cover for 20A outlet barRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.49Min. 7 days
- AMERICAN DENKI IEC C-13 outlet bar 8 ports 1U type with protectorA 15A circuit that can be powered by IEC C-13 (grounded 2P 15A 250V) using the NEMA L6-30 (grounded 2P 30A 250V) input plug and can be mounted in a 1U size 19-inch rack. It is an 8-port outlet bar with a protector. Since the attached bracket can be mounted in 5 patterns on both sides of the main ... Read MoreColor Black Mass (g) 3320 Standard RoHS compliant NEMA standards NEMA L6-30from S$639.90Min. 7 days
- Meikosha 20A outlet barRoHS directive (corresponding to 10 substances) Correspondencefrom S$79.99Min. 7 days
- AMERICAN DENKI Detachable type outlet bar 2 ports with protectorIt is a two-port outlet bar for branching that can supply two power supplies of the retaining type 15A by inputting NEMA L5-30 (ground type 2P 30A 125V). Each outlet is equipped with a 15A circuit protector that detects overcurrent and causes the pin to protrude and at the same time shuts off the... Read MoreSpecification 15A circuit protector x 2 pieces Color Black Mass (g) 2513.2 Standard RoHS compliant Number of Outlets 2 Outlet Type Securing type x 2 NEMA standards NEMA L5-30from S$389.90Min. 7 days
- AMERICAN DENKI Bracket 40mm for outlet bar 1U typeA bracket that allows you to install a 1U outlet bar inside a 19-inch rack 40mm. Even with the front cover of the rack closed, the plug can be inserted into the outlet of the 1U outlet bar.Included Accessories 4 mounting screws Color Black Mass (g) 134.7 Standard RoHS compliantfrom S$25.99Min. 7 days
- AMERICAN DENKI IEC C-13 + C-19 outlet barA 12-port outlet bar that can supply power to ECC-13 and IEC C-19 with a 30A input and can be mounted vertically in a 19-inch rack. The power supply circuit is split into two with this product, and a 20A safety breaker with a cord protection function is installed to instantly detect and cut off t... Read MoreSpecification 15A safety breaker x 2 Color Black Mass (g) 1170 Type Slim Standard RoHS compliant Number of Outlets 12 mouths Outlet Type IEC_C-13 x 8 pieces, IEC_C-19 x 4 pieces Suitable Wire VCT、5.5mm2 Applicable crimp terminal R5.5-5 Wire Connection Crimp terminal typefrom S$459.90Min. 33 days
- AMERICAN DENKI IEC C-19 outlet bar 8 ports 1U type with protectorIEC C-19 (grounded 2P 20A 250V) power can be supplied using the NEMA L6-30 (grounded 2P 30A 250V) input plug. A 4-port outlet bar with a 20A circuit protector that can be mounted on a 1U size 19-inch rack. Since the attached bracket can be mounted in 5 patterns on both sides of the main body, it ... Read MoreSpecification 20A circuit protector x 2 pieces Color Black Mass (g) 3390 Standard RoHS compliant Outlet Type IEC_C-19 × 4pcs NEMA standards Input: NEMA L6-30, Output: IEC C-19from S$639.90Min. 7 days
- AMERICAN DENKI IEC C-13 + C-19 outlet barA 24-port outlet bar that can supply power to ECC-13 and IEC C-19 with a 30A input and can be mounted vertically in a 19-inch rack. The power supply circuit is split into two with this product, and a 20A safety breaker with a cord protection function is installed to instantly detect and cut off t... Read MoreSpecification 15A safety breaker x 2 Color Black Mass (g) 1730 Type Slim Standard RoHS compliant Number of Outlets 24 mouths Suitable Wire VCT、5.5mm2 Applicable crimp terminal R5.5-5 Wire Connection Crimp terminal typefrom S$579.90Min. 33 days
- NITTO KOGYO Joint type outlet bar (for FS)* Since the power cord of this product is VCTF, please use the wiring only on the floor. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Specification (Code) For expansion Suitable Model H = 1600mm or more Color Satin gray Rated Voltage (V) AC125 Number of Outlets 8 Rated Current (A) 15 Outlet Specification Retaining double outlet with 2PE RoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 6 days
- AMERICAN DENKI IEC C-13 + C-19 outlet barA 24-port outlet bar that can supply IEC C-13 and IEC C-19 power with a 20A input and can be mounted vertically in a 19-inch rack. It is a slim type specification that contributes to space saving by eliminating the sliding rail and mounting bracket. In order to facilitate power management, each c... Read MoreSpecification 15A safety breaker x 2 Color Black Mass (g) 1280 Type Slim Standard RoHS compliant Number of Outlets 24 mouths Suitable Wire VCT 3.5mm2、5.5mm2 Applicable crimp terminal R3.5-5、R5.5-5 Wire Connection Crimp terminal typefrom S$389.90Min. 33 days
- AMERICAN DENKI Retaining type Outlet bar SlimIt is an outlet bar that can supply power of a retaining type 15A with a 30A input and can be mounted vertically in a 19-inch rack. The power supply circuit is split into two with this product, and a 20A safety breaker with a cord protection function is installed to instantly detect and cut off t... Read MoreSpecification 15A safety breaker x 2 Color Black Type Slim Standard RoHS compliant Suitable Wire VCT、5.5mm2 Applicable crimp terminal R5.5-5 Wire Connection Crimp terminal typefrom S$369.90Min. 33 days
- AMERICAN DENKI IEC C-13 + C-19 outlet barA 20-port outlet bar that can supply IEC C-13 and IEC C-19 power with a 20A input and can be mounted vertically in a 19-inch rack. It is a slim type specification that contributes to space saving by eliminating the sliding rail and mounting bracket. In order to facilitate power management, each c... Read MoreSpecification 15A safety breaker x 2 Color Black Mass (g) 1120 Type Slim Standard RoHS compliant Number of Outlets 20 mouths Suitable Wire VCT 3.5mm2、5.5mm2 Applicable crimp terminal R3.5-5、R5.5-5 Wire Connection Crimp terminal typefrom S$369.90Min. 33 days
- Kawamura Electric Power outlet bar RPEV993Flexible mounting type with MAX 17 portsfrom S$94.99Min. 11 days
- Kawamura Electric Power outlet bar RP81Outlet bar with terminal block (rated 20A)from S$199.90Min. 18 days
- NITTO KOGYO Outlet barThe load capacity can be up to 1500 watts. * Since the power cord of RD81- □ N is VCTF, please use the wiring only on the floor. For wiring under the floor, the power cable will be VCT, so please order separately. * Please note that the RD81- □ S (with safety breaker) may not be directly mounted,... Read MoreSpecification With cord VCTF3m with plug Rated Voltage (V) AC125 Number of Outlets 6 Rated Current (A) 15 Outlet Specification Retaining double outlet with 2PE Paint Color Pale white RoHS directive (corresponding to 10 substances) Correspondencefrom S$149.90Min. 7 days
- AMERICAN DENKI IEC C-13 + C-19 outlet barA 20-port outlet bar that can supply power to ECC-13 and IEC C-19 with 30A input and can be mounted vertically in a 19-inch rack. The power supply circuit is split into two with this product, and a 20A safety breaker with a cord protection function is installed to instantly detect and cut off the... Read MoreSpecification 15A safety breaker x 2 Color Black Mass (g) 1570 Type Slim Standard RoHS compliant Number of Outlets 20 mouths Suitable Wire VCT、5.5mm2 Applicable crimp terminal R5.5-5 Wire Connection Crimp terminal typefrom S$539.90Min. 33 days