All Category

Electrical Joint Boxes

A joint box is a box that joins branching cables. Used for wiring power cables to two lighting fixtures, etc., there are a type that connects the wires inside the box and a type that connects to the attached terminal inside the box. A joint box with terminals can connect about 10 wires. A harness joint box is a type that can be connected by pulling out the core wire of the wiring. The height of this joint box is as thin as 20mm, so it can be installed on floors with free access. The joint box has a rated voltage that can be connected and a distinction between AC and DC, so you need to be careful when choosing.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction
  1. Joint box
    NEGUROSU DENKO Joint box
    A labor-saving type joint box that pursues workability. It can be easily installed by simply covering it from above with the connection part up. Since the connection part is still up, no tension is applied to the connection point. A nylon band can be passed through the hole at the top and fixed t... Read More
    Material  Polypropylene  Color  Translucent 
    Rating:
    96%
    from S$0.78
    Min. 2 days
  2. Joint box
    Panasonic Joint box
    Rating  20A 300V 
    Rating:
    90%
    from S$4.19
    Min. 2 days
  3. Joint box (with connection completion confirmation function)
    Panasonic Joint box (with connection completion confirmation function)
    * WJ5495 cannot be used for wiring floors, FPZ3000 / FPR3000 / RP3000.
    Operating Temperature Range (℃)  -10~40  Applicable Wire Diameter (Φmm)  1.6, 2 (when using VVF cable)  Rated Voltage (V)  125  Compatible cable (mm2 2 to 5.5 (when using VCT cable)  Rated Current (A)  20  Type  3 cores, harness 4 branches, with feed 
    from S$44.99
    Min. 2 days
  4. Joint BOX
    OHM ELECTRIC Joint BOX
    Rating:
    100%
    from S$5.59
    Min. 4 days
  5. Smart rainproof joint box
    Panasonic Smart rainproof joint box
    For pulling out power lines and weak electric wires such as intercoms and garden lights.
    Heat Resistance  70 ° C ± 2 ° C (3 hours)  Color  Champagne bronze 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  6. Screwless joint box for VVF with 3 branch connection completion (standard color blue)
    Meikosha Screwless joint box for VVF with 3 branch connection completion (standard color blue)
    It is a RoHS directive compliant product.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$14.99
    Min. 2 days
  7. Harness connector body
    Panasonic Harness connector body
    Number of Poles  2 poles (ground type)  Terminal Connection  Screwless terminal type  Specification  20A125V for VVF cable 
    from S$17.99
    Min. 2 days
  8. Joint box
    ELPA (Asahi Electric) Joint box
    Rating:
    70%
    from S$3.79
    Min. 2 days
  9. Harness joint box
    Meikosha Harness joint box
    You can see the connected VVF wires. The harness plug is safe because it has an automatic lock mechanism. The harness joint box is not only easy to ground to the harness plug, but also has a structure and pole arrangement that cannot be connected to general plugs, so there is no need to worry abo... Read More
    Rated Voltage (V)  125  Rated Current (A)  20  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  With connection completion display 
    Rating:
    40%
    from S$15.99
    Min. 2 days
  10. Joint box small
    ELPA (Asahi Electric) Joint box small
    Specification  For power distribution  Material (Foot Plate)  Phenolic resin  Material (Cover)  Polystyrene resin (styrene resin)  Mass (g)  28  Size  Approx. 68 mm square 
    Rating:
    56%
    from S$1.59
    Min. 2 days
  11. Joint
    Panasonic Joint
    Number of Poles  2-pole  Specification  20A 300V AC 
    from S$3.39
    Min. 6 days
  12. Screwless joint box for VVF with 5 branch connection completion indication (standard color, blue)
    Meikosha Screwless joint box for VVF with 5 branch connection completion indication (standard color, blue)
    With connection display function. A joint box for VVF that can be used for underfloor power supply, lighting equipment power supply, etc.
    Rated Current (A)  20  Rated Voltage (V)  300  Number of branches  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  13. Economy joint
    Panasonic Economy joint
    Size  Medium 
    from S$8.89
    Min. 2 days
  14. Harness joint box 2 branches
    TERADA ELECTRIC WORKS Harness joint box 2 branches
    Equipped with an electric wire connection check mechanism. Groove wiring method In addition to the straight groove part of the free access floor, it can be installed on the free access floor such as the support type except for a small part. Since the harness plug has a retaining mechanism, it aut... Read More
    Dimension (mm)  100×60×20 
    from S$19.99
    Min. 4 days
  15. Harness joint box 4 branches
    TERADA ELECTRIC WORKS Harness joint box 4 branches
    Equipped with an electric wire connection check mechanism. Groove wiring method In addition to the straight groove part of the free access floor, it can be installed on the free access floor such as the support type except for a small part. Since the harness plug has a retaining mechanism, it aut... Read More
    Dimension (mm)  100×95×20 
    from S$29.99
    Min. 3 days
  16. Full color joint
    Panasonic Full color joint
    Rating  20A 300V AC  Terminal Connection  Screwless terminal 
    from S$3.19
    Min. 7 days
  17. Joint box 4 branch
    Toshiba Lighting & Technology Joint box 4 branch
    Easy-to-read yellow display in the wire connection check When the wire is inserted correctly, a yellow easy-to-read display appears in the display window, and you can check the connection. Clear pole display by laser printing Even after wiring, the color of the wire coating can be confirmed from ... Read More
    from S$34.99
    Min. 3 days
  18. Mounting bracket for harness joint box
    Panasonic Mounting bracket for harness joint box
    Color  Silver  Material  Steel plate 
    from S$6.39
    Min. 7 days
  19. Joy cover
    OHM ELECTRIC Joy cover
    Color  Translucent 
    from S$9.19
    Min. 3 days
  20. Joint box
    Panasonic Joint box
    Color  Green  Terminal Connection  Screwless terminal type 
    from S$22.99
    Min. 5 days
  21. Harness joint box
    Toshiba Lighting & Technology Harness joint box
    Power Supply  20A-125V  Type  Feed  Color  Gray 
    from S$23.99
    Min. 3 days
  22. Joint box 2 branch
    Toshiba Lighting & Technology Joint box 2 branch
    Easy-to-read yellow display in the wire connection check When the wire is inserted correctly, a yellow easy-to-read display appears in the display window, and you can check the connection. Clear pole display by laser printing Even after wiring, the color of the wire coating can be confirmed from ... Read More
    from S$23.99
    Min. 3 days
  23. Harness joint box dust cover
    Toshiba Lighting & Technology Harness joint box dust cover
    Material  ABS resin 
    from S$12.99
    Min. 4 days
  24. Joiner Single-pole 4-terminal
    Jimbo Electric Joiner Single-pole 4-terminal
    Current (A)  20  Voltage (V)  300 
    from S$2.59
    Min. 7 days
  25. BBB (2P) white
    Meikosha BBB (2P) white
    Feed wiring joint BOX Used for factory equipment, outdoor construction, etc.
    Rated Current (A)  20  Number of Poles  2P  Rated Voltage (V)  300  RoHS directive (corresponding to 10 substances)  Correspondence  Terminal Screw  M4 
    from S$8.39
    Min. 5 days
  26. Three-phase joint box
    Panasonic Three-phase joint box
    Rating  20A 300V  Type  4 cores 5 branches  Terminal Connection  Screwless terminal type 
    from S$45.99
    Min. 6 days
  27. For joint box mounting base 4 branches (with mounting screws)
    Meikosha For joint box mounting base 4 branches (with mounting screws)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4.49
    Min. 6 days
  28. Mounting box cover for joint box for 4 branches
    Meikosha Mounting box cover for joint box for 4 branches
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.69
    Min. 6 days
  29. 70A8P for joint box power supply
    Panasonic 70A8P for joint box power supply
    Rated Input Voltage (V)  100  Mass (kg)  2.7 
    from S$289.90
    Min. 8 days
  30. Hook type moving branch box
    AMERICAN DENKI Hook type moving branch box
    A rubber cover type mobile branch box with a hanging hook that has a structure that can be used for on-site power supply expansion or relocation. By connecting the hook type 20A waterproof cord connector body to the inlet part at the bottom of the main body, power is supplied to the four 15A inse... Read More
    Mass (g)  1201.9  Color  Black  Outlet Type  Hook type x 4  Standard  RoHS compliant 
    from S$399.90
    Min. 7 days
  31. Hook type Waterproof moving branch box with 30A earth leakage breaker
    AMERICAN DENKI Hook type Waterproof moving branch box with 30A earth leakage breaker
    A sturdy steel plate portable power box that has a structure that can be used for on-site power supply expansion or relocation and is also suitable for outdoor use. By connecting the cord connector body to the inverted core type hook type 30A waterproof flange inlet on the input side, power is su... Read More
    Outlet Type  Hook type x 4 pcs  Waterproof Protection Grade  IP44 equivalent  Color  Orange  Standard  RoHS compliant  Specification  With 30A earth leakage breaker 
    from S$949.90
    Min. 7 days
  32. Joint box type 2 (with connection completion confirmation function)
    Panasonic Joint box type 2 (with connection completion confirmation function)
    Rated Voltage (V)  125  Rated Current (A)  20  Type  Joint box 
    from S$36.99
    Min. 6 days
  33. Joint Box (with Connection Completion Confirmation Function)
    Panasonic Joint Box (with Connection Completion Confirmation Function)
    Rated Voltage (V)  125  Rated Current (A)  20  Type  Joint box 
    from S$23.99
    Min. 6 days
  34. Flat blade type branch box for movement
    AMERICAN DENKI Flat blade type branch box for movement
    A rubber cover type mobile branch box with a hanging hook that has a structure that can be used for on-site power supply expansion or relocation. By connecting the hook type 20A waterproof cord connector body to the inlet part at the bottom of the main body, power is supplied to the four 15A inse... Read More
    Mass (g)  1182.5  Color  Black  Outlet Type  Flat blade type x 4 pcs  NEMA standards  NEMA 5-15  Standard  RoHS compliant 
    from S$399.90
    Min. 7 days
  35. Hook type Waterproof moving branch box with 30A earth leakage breaker
    AMERICAN DENKI Hook type Waterproof moving branch box with 30A earth leakage breaker
    A sturdy steel plate portable power box that has a structure that can be used for on-site power supply expansion or relocation and is also suitable for outdoor use. By connecting the cord connector body to the inverted core type hook type 30A waterproof flange inlet on the input side, power is su... Read More
    Outlet Type  Hook type x 4 pcs  Waterproof Protection Grade  IP44 equivalent  Color  Orange  Standard  RoHS compliant  Specification  With 30A earth leakage breaker 
    from S$999.00
    Min. 7 days
  36. Joint box (with connection completion confirmation function)
    Panasonic Joint box (with connection completion confirmation function)
    Rated Voltage (V)  125  Rated Current (A)  20  Type  Joint box 
    from S$36.99
    Min. 6 days
  37. Joint box (small)
    Meikosha Joint box (small)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.19
    Min. 6 days
  38. Detachable type Waterproof branch box with protector
    AMERICAN DENKI Detachable type Waterproof branch box with protector
    A sturdy steel plate portable power box that has a structure that can be used for on-site power supply expansion or relocation and is also suitable for outdoor use. By connecting the cord connector body to the reverse core type hook type 30A waterproof flange inlet on the input side, power is sup... Read More
    Specification  15A circuit protector x 4 pieces  Waterproof Protection Grade  IP44 equivalent  Color  Orange  Standard  RoHS compliant 
    from S$799.90
    Min. 7 days
  39. Joint box for DMX 15A10P
    Panasonic Joint box for DMX 15A10P
    Mass (kg)  2.6 
    from S$289.90
    Min. 8 days
  40. Harness joint box mounting base
    Toshiba Lighting & Technology Harness joint box mounting base
    Material  Plating resin 
    from S$5.59
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction