Mechanical / Structural Components
Other Related Pages
- Geo. Prince Takeshita Φ 8 bracket for stainless gas springMade of stainless steel, it has excellent corrosion resistance and heat resistance. * Mounting screws are not included. Please prepare separately.Material Stainless steel plate (SUS-304) Mass (g) 61 Finish Electrolytic polishing Mounting Screw M6 flat head screw head RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Φ 8 bracket for stainless gas springMade of stainless steel, it has excellent corrosion resistance and heat resistance.Material Stainless steel plate (SUS-304) Mass (g) 51 Finish Electrolytic polishing Mounting Screw M6 flat head screw head RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Φ 8 bracket for stainless gas springMade of stainless steel, it has excellent corrosion resistance and heat resistance.Material Stainless steel plate (SUS-304) Mass (g) 51 Finish Electrolytic polishing Mounting Screw M6 flat head screw head RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Stainless Semi "Small Size Catch Clip"Made of stainless steel, it has excellent corrosion resistance and heat resistance. Fire hydrant box, electronic device control panel, packing device, electric bulletin board * The mounting dimensions in the figure are reference dimensions, so please match them with the actual product. * Mounting... Read MoreType Equipment and machinery Material Stainless steel plate (SUS-304) Finish Barrel polishing Recommended Screw M3 countersunk machine screw RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.89Min. 2 days
- Geo. Prince Takeshita Iron special hingeSince it is installed inside the door, the hinges cannot be seen. Distribution board door, distribution board doorType Equipment and machinery Mass (g) 228 RoHS directive (corresponding to 10 substances) Correspondence Recommended E-ring Φ7from S$5.89Min. 8 days
- Geo. Prince Takeshita Card holderA card holder with studs. Steel furniture, distribution board * Mounting nuts are not included. Please prepare separately.Material Zinc die casting (ZDC) Mass (g) 20 Finish Chrome plating finish RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.59Min. 8 days
- Geo. Prince Takeshita Membrane GrommetIt can be installed simply by fitting it into the panel edge. * When ordering, please use the indicated order unit. The mounting thickness is dimension B3.Material Ethylene propylene rubber (EPDM) Color Black Type Grommet Hardness 50°±5° RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Grommet NG TypeIt can be installed simply by fitting it into the panel edge. * When ordering, please use the indicated order unit. The mounting thickness is dimension B1.Material Ethylene propylene rubber (EPDM) Color Black Type Grommet Hardness 50°±5° RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Washer Rubber Foot K TypeContains stainless steel washers. * When ordering, please use the indicated order unit.Color Black Type rubber foot Hardness 65°±5° RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Plug-in bumper RB typeIt can be installed simply by fitting it into the panel edge. * When ordering, please use the indicated order unit. The mounting thickness is dimension B3.Material Ethylene propylene rubber (EPDM) Color Black Type rubber foot Hardness 50°±5° RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Stainless steel round bar handle (recessed type)Made of stainless steel, it has excellent corrosion resistance and heat resistance. Water treatment facility, kitchen equipment, underfloor storageMaterial Stainless steel (SUS-304) Allowable load (N [kgf]) 900[91.8] RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Detachment handle (ZDC type)Compatible handle bodies are PH-20, PH-22S, PH-52, PH-52-SUS, PH-53, PH-53A, PH-53-SUS, PH-54, PH-55N.Material Zinc die casting (ZDC) Classification Architecture Mass (g) 54 Finish Chrome plating finish RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita With stainless steel drop handle plateMade of stainless steel, it has excellent corrosion resistance and heat resistance. It is a design with few protrusions from the panel surface. Water treatment facility, kitchen equipment, underfloor storageMaterial Stainless steel (SUS-304) Finish Electrolytic polishing Allowable load (N [kgf]) 900[91.8] RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Cam Lock with Stainless Steel Cover Same KeyComes with a stainless steel cover that is resistant to corrosion. The key is a reversible key. Comes with a dustproof shutter. Comes with a clasp. Steel furniture, small boxes, etc. * Since the clasp of L-170-SUS-3-KA is fixed, the direction cannot be changed. * When attaching to a wooden door, ... Read MoreSpecification Same key, 1 point missing Finish Chrome plating finish RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Stainless steel corner catchMade of stainless steel, it has excellent corrosion resistance and heat resistance. It is a cornered type patchon. Various small boxes * The mounting dimensions in the figure are reference dimensions, so please match them with the actual product. * Mounting screws are not included. Please prepare... Read MoreType Equipment and machinery Material Stainless steel plate (SUS-304) Finish Barrel polishing RoHS directive (corresponding to 10 substances) Correspondence Weight (g) 50
- Geo. Prince Takeshita Grommet BG TypeIt can be installed simply by fitting it into the panel edge. * When ordering, please use the indicated order unit. The mounting thickness is dimension B1.Material Ethylene propylene rubber (EPDM) Color Black Type Grommet Hardness 50°±5° RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Iron clip patchonIt is a clip type and is resistant to vibration. Dust collectors, machine tools, control panel doors, wind power machines, polishing machines * The mounting dimensions in the figure are reference dimensions, so please match them with the actual product. * Mounting screws are not included. Please ... Read MoreType Equipment and machinery Material Hot rolled steel plate (SPHC) Finish Zinc plating chromate treatment RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Stainless steel horizontal hinge (hole)It is a general-purpose hinge. General equipment, equipment, etc. * Mounting screws are not included. Please prepare separately.Type Equipment and machinery Material Stainless steel plate (SUS-304) RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Stainless steel lid handleMade of stainless steel, it has excellent corrosion resistance and heat resistance. It is a design with few protrusions from the panel surface. Underfloor storage, inspection door * Mounting screws are not included. Please prepare separately.Material Stainless steel plate (SUS-304) Mass (g) 190 Finish Hair-line finish Recommended Screw M4 countersunk screw Allowable load (N [kgf]) 700[71.4] RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Strong Magnet CatchA powerful magnet catch with a mounting surface that can be selected in two directions. Distribution board, distribution board, machine toolMounting Screw Receiving: M4 flat head screw head RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Stainless steel round bar handle (with stud)Made of stainless steel, it has excellent corrosion resistance and heat resistance. Popular type round bar handle. A special washer is attached. Water treatment equipment, analytical equipment, machine tools, kitchen equipment, steel furniture, fire hydrant doors, physics and chemistry equipmentIncluded Accessories 2 nuts, 2 spring washers Material Stainless steel bar (SUS-304) Finish Mirror polishing RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Gas SpringSince the gas spring uses compressed gas, it has the following features. 1. A small spring constant is obtained. 2. A wide range of spring characteristics can be obtained. 3. You can get a big stroke. 4. Small size (lightweight) and large load can be obtained. 5. It can be applied in a wide range... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Field Equipment and machinery
- Geo. Prince Takeshita Grommet KG typeIt can be installed simply by fitting it into the panel edge. * When ordering, please use the indicated order unit. The mounting thickness is dimension B1.Material Ethylene propylene rubber (EPDM) Color Black Type Grommet Hardness 50°±5° RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Stainless Round Bar Handle (without Stud)Made of stainless steel, it has excellent corrosion resistance and heat resistance. Popular type round bar handle. Water treatment equipment, analytical equipment, machine tools, kitchen equipment, steel furniture, fire hydrant doors, physics and chemistry equipment * Mounting screws are not incl... Read MoreMaterial Stainless steel bar (SUS-304) Finish Mirror polishing RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Painted flatGeneral equipmentMaterial Steel Plate Cold Commercial (SPCC) Finish Green paint RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita TorideBags, cases, cabinets * Mounting screws are not included. Please prepare separately.Mass (g) 24 Finish Black + nickel plating finish Recommended Screw M3 countersunk machine screw Allowable load (N [kgf]) 60[6.1] RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Portable box with dial lock smallA portable box with a dial lock. You can change your PIN freely. Lightweight and easy to carry. It can be installed in various places with a wire. A cushioning sponge is attached to the inside of the box.Specification Code number: 1092700602 Material ABS resin Color Black Mass (g) 140 RoHS directive (corresponding to 10 substances) Correspondence Key The default setting is 000. Field Equipment and machineryfrom S$18.99Min. 2 days
- Geo. Prince Takeshita Stainless thick hinge (hole)Made of stainless steel, it has excellent corrosion resistance and heat resistance. It is a general-purpose hinge. General equipment, equipment, etc. * Mounting screws are not included. Please prepare separately.Type Equipment and machinery Material Stainless steel plate (SUS-304) RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita STAINLESS FLAT PULLS Square TypeMade of stainless steel, it has excellent corrosion resistance and heat resistance. The bottom of the handle has a drainage structure. The handle can hold the triggered state. Finished in a flat shape with no protrusions. Water treatment facility, kitchen equipment, underfloor storage * Mounting ... Read MoreMaterial Stainless steel plate (SUS-304) Mass (g) 246 Finish Hair-line finish Recommended Screw M4 countersunk screw Allowable load (N [kgf]) 300[30.6] RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Stainless steel trunk handleMade of stainless steel, it has excellent corrosion resistance and heat resistance. Water treatment facility * Mounting screws are not included. Please prepare separately.Material Stainless steel (SUS-304) Mass (g) 179 Finish Electrolytic polishing Allowable load (N [kgf]) 270[27.6] RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Stainless anti-collision sealIt is a sticker that is attached to the glass surface to indicate the existence of glass. Made of stainless steel, it has excellent corrosion resistance and heat resistance. * Vibration finish is # 2 only.Material Stainless steel (SUS-304)
- Geo. Prince Takeshita Cam lockDust box, storage doorSpecification Same key Other Stopper is not included. Material Brass (Bs) Finish Chrome plating finish RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Stopper PlatePlease use in combination with the PCH-PH series. Inspection door, gas chamber, trunk roomMaterial Steel Plate Cold Commercial (SPCC) Finish Galvanized colored chromate treatment RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Iron thick hingeA hinge for welding with a plate thickness of 3 mm. Suitable for heavy load doors. General equipment, equipment, etc.Type Equipment and machinery Material Hot rolled steel plate (SPHC) RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Standard handleIt is a popular type handle. Fire extinguisher doors, painting equipment, cleaning equipment, steel furniture, control panel doors, switchboard doors, distribution board doors, machine toolsMaterial Zinc die casting (ZDC) Classification Equipment and machinery Finish Chrome plating finish
- Geo. Prince Takeshita Spring loaded trunk handle (with grip)Since it is spring-loaded, the handle does not lift due to vibration. With a rubber grip, it will not damage the door. Various cabinets, containers * Mounting screws are not included. Please prepare separately.Material Steel Plate Cold Commercial (SPCC) Mass (g) 235 Finish Chrome plating finish Allowable load (N [kgf]) 850[86.8] RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita TorideBags, cases, cabinetsIncluded Accessories M5 truss screws × 2, washers × 2 Mass (g) 86 Finish Black + chrome plating finish Allowable load (N [kgf]) 110[11.2] RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Adjustable Torque HingeOpening and closing can be held at any position. The torque can be adjusted. General equipment * Mounting screws are not included. Please prepare separately.Finish Black RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Retractable handle (with stud)A foldable handle. Scientific equipment, communication equipmentIncluded Accessories 2 nuts, 2 spring washers Material Mild steel wire (SWRM) Mass (g) 121 Finish Chrome plating finish Allowable load (N [kgf]) 300[30.6] RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Compact Cam Lock Same KeyThe small cam lock makes effective use of the space inside the box. Dedicated clasp is attached. Steel furniture, small boxes, etc. * Please change the stop direction with the key inserted.Specification Same key Material Zinc die casting (ZDC) Mass (g) 25 Finish Chrome plating finish RoHS directive (corresponding to 10 substances) Correspondence
Filter by categories