All Category

Mechanical / Structural Components

View : Grid List
Filter

Items 1 - 40 of 898

Set Ascending Direction
  1. U Type Dustproof Rubber
    TOCHIGIYA U Type Dustproof Rubber
    Since the cross-sectional shape is U-shaped, it holds the mounting plate firmly and enhances the airtightness. Instrumentation, control panels, machine tools, home appliances, medical equipment, furniture, office equipment, etc.
    Material  Chloroprene sponge  Surface Treatment  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.79
    Min. 2 days
  2. My Lock
    TOCHIGIYA My Lock
    It is a cam lock that is more than two times smaller than the conventional pipe key type cam lock. It is much more compact than the plate key type cylinder lock. Ideal for compactness and security of all devices and systems.
    Mass (g)  31.4  Key number  225  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$11.99
    Min. 2 days
  3. Push Latch
    TOCHIGIYA Push Latch
    A simple latch with an integrated latch and lever. You can easily adjust the rattling of the panel by using the panel stopper. Measuring equipment, distribution boards, etc.
    Mass (g)  12.7 
    Rating:
    100%
    from S$3.09
    Min. 2 days
  4. Push latch
    TOCHIGIYA Push latch
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.39
    Min. 2 days
  5. Plafoot
    TOCHIGIYA Plafoot
    A non-slip foot. Measuring equipment, medical equipment, home appliances, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$0.69
    Min. 6 days
  6. Caster track type with adjuster foot
    TOCHIGIYA Caster track type with adjuster foot
    A caster with an adjuster foot. Ideal for locations that require the use of an adjuster foot for fixing. Since it is integrated, it is compact, saves space, and requires less installation man-hours. Precision equipment, vending machines, measuring equipment, physics and chemistry equipment, OA eq... Read More
    Parts Name  Body, plate, wheel, foot  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$24.99
    Min. 6 days
  7. Catch clip
    TOCHIGIYA Catch clip
    An arm catch with a spring tightening force. Widely used in all types of equipment. Measuring equipment, machine tools, construction machinery, vehicles, traffic lights, etc. * Kipa is not included with TL-11-1, 3-5. When using with Kipa, please specify the set product (TL-11-001, 003 to 005).
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.69
    Min. 6 days
  8. Flexion catch
    TOCHIGIYA Flexion catch
    It sticks to Kona and makes effective use of Spess. Measuring equipment, distribution boards, various small boxes
    Material  C2801、C5191、C1100  Mass (g)  13.5  Parts Name  Keeper, leaf spring, base, rivet  Surface Treatment  Ni  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$2.79
    Min. 6 days
  9. L-shaped handle
    TOCHIGIYA L-shaped handle
    Material  ZDC、PA、ZDC/SUS、S、NSP/PA  Surface Treatment  Paint (black), black, trivalent chromate  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$67.99
    Min. 6 days
  10. Flap stay
    TOCHIGIYA Flap stay
    One-touch stainless steel stay. The clean linear design and the calm texture unique to stainless steel enhance the style of the cabinet. It is made of all metal and uses rust-resistant SUS304 stainless steel, so it can be used with confidence even in places that handle fire, such as microwave ove... Read More
    Material  SUS304、SUSXM7、SUS  Surface Treatment  Hairline  Allowable compression load (N)  147(15kgf)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$67.99
    Min. 6 days
  11. Rubber Grommet MG-Type
    TOCHIGIYA Rubber Grommet MG-Type
    It is a grommet that has a dustproof effect in addition to the disconnection prevention effect of a normal grommet. Computers, measuring equipment, communication equipment, electrical products, etc.
    Color  Black  Type  Grommet  Hardness  50°±5°  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    92%
    from S$0.51
    Min. 2 days
  12. Rubber Foot TK-Type
    TOCHIGIYA Rubber Foot TK-Type
    It is a foot of industrial equipment that can be easily attached with a single screw. OA equipment, medical equipment, home appliances, furniture, toys, etc.
    Material  EPDM (UL certified material)  Color  Black  Type  rubber foot  Hardness  65°±5°  Surface Treatment  Material (Washer)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    95%
    from S$0.46
    Min. 6 days
  13. Grommet
    TOCHIGIYA Grommet
    Simply attach it to the chassis of the device with a single touch, and it will have a great effect of preventing disconnection. Computers, measuring instruments, communication equipment, electrical products, etc.
    Color  Black  Type  Grommet  Hardness  55°±5°  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    94%
    from S$0.28
    Min. 2 days
  14. Rubber Foot K-Type
    TOCHIGIYA Rubber Foot K-Type
    It is a foot of various industrial equipment that can be easily installed with a single screw. Machine tools, measuring machines, communication machines, computers, etc.
    Material  EPDM  Type  rubber foot  Color  Black  Hardness  About 60 °  Material (washer)  SUS304  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    96%
    from S$0.54
    Min. 2 days
  15. Grommet type B
    TOCHIGIYA Grommet type B
    It can be installed with one touch and has the effect of preventing disconnection. Measuring equipment, communication equipment, electrical products, etc.
    Material  EPDM  Color  Black  Type  Grommet  Hardness  50°±5°  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    91%
    from S$0.46
    Min. 2 days
  16. Plug Cushion Rubber
    TOCHIGIYA Plug Cushion Rubber
    It is a simple cushioning material that can be easily mounted by simply pushing it into the mounting hole. Various machine tools, OA equipment, home appliances, transportation machines, etc.
    Material  CR  Color  Black  Type  Grommet  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    89%
    from S$0.46
    Min. 2 days
  17. Hinges for welding
    TOCHIGIYA Hinges for welding
    Suitable for relatively large equipment such as distribution boards, distribution boards, and control boards for welding or heavy doors. Distribution board, distribution board, control board, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$4.19
    Min. 2 days
  18. Stainless Steel Panel Pull
    TOCHIGIYA Stainless Steel Panel Pull
    You can choose the size according to various devices. Distribution board, distribution board, control board, etc. * Washers and nuts are not included.
    Material / Processing  SUS304 / Buffing  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    88%
    from S$5.99
    Min. 2 days
  19. Resin handle
    TOCHIGIYA Resin handle
    A resin handle that can be attached from the front side of the panel. The mounting screws are hidden by the cap, giving a neat appearance. OA equipment, office equipment, boxes, etc.
    Material  ABS  Mass (g)  87  Permissible vertical load (N[kgf])  294[30]  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    94%
    from S$6.99
    Min. 2 days
  20. Butt Hinge
    TOCHIGIYA Butt Hinge
    You can choose the size according to your application from a wide variety. Various industrial machines
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$0.99
    Min. 2 days
  21. Panel handle
    TOCHIGIYA Panel handle
    You can choose the size according to various devices. Measuring equipment, communication equipment, etc.
    Material / Processing  BSBM/Cr  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$5.29
    Min. 2 days
  22. Retaining washer
    TOCHIGIYA Retaining washer
    A washer that can be easily removed or prevented from coming off by simply inserting it into the tip of a bolt or fastener. It can also be used to prevent scratches on the surface of the panel / chassis. This product is for stepping. Combined with various bolts, screws, fasteners, etc. to prevent... Read More
    Material (Main Unit)  PA  Surface Treatment (Main Unit)  Primary color  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$0.20
    Min. 2 days
  23. Spring Butt Hinge
    TOCHIGIYA Spring Butt Hinge
    There is a spring in the core rod. The spring load is measured at the hinge mounting hole position. OA equipment, communication equipment, measuring equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    94%
    from S$2.49
    Min. 2 days
  24. Switch handle
    TOCHIGIYA Switch handle
    It is a type that can be attached to a panel from the front. Easy to grip due to the angle.
    Mass (g)  98  Allowable load (N [kgf])  587 (60) / vertical  Material / Processing  ZDC/Cr  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    95%
    from S$18.99
    Min. 2 days
  25. Rubber feet SK type
    TOCHIGIYA Rubber feet SK type
    It is a foot of industrial equipment that can be easily attached with a single screw. OA equipment, medical equipment, home appliances, furniture, toys, etc.
    Color  Black  Type  rubber foot  Hardness  65°±5°  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$0.19
    Min. 2 days
  26. Free Stop Hinge
    TOCHIGIYA Free Stop Hinge
    A hinge that can stand still at any angle. The effective torque range is 180 ° from the mounting surface. Medical equipment, audio equipment, etc. * Please use 2 or less per lid. * Install this product with the shaft horizontal. * Set the mounting panel so that the P / Q dimension part of the hin... Read More
    Operating Temperature Range (℃)  5~40  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    95%
    from S$9.59
    Min. 2 days
  27. Free stop hinge (flat type)
    TOCHIGIYA Free stop hinge (flat type)
    A hinge that can stand still at any angle. Medical equipment, audio equipment, etc. * Please use 2 or less hinges per lid. Also, when using one, be careful not to apply an unbalanced load to the hinge, such as by installing another bearing. (Note that the center of rotation of the bearing, etc. s... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    75%
    from S$8.69
    Min. 2 days
  28. Magnet Catch (Corrosion-Resistant)
    TOCHIGIYA Magnet Catch (Corrosion-Resistant)
    Since stainless steel is used for the yoke and keeper, it is less likely to rust than conventional products.
    Mass (g)  14.4  Magnetic Attraction Force (N [kgf])  About 24.5 (2.5)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    89%
    from S$2.99
    Min. 2 days
  29. Thin Magnet Catch (with Keeper)
    TOCHIGIYA Thin Magnet Catch (with Keeper)
    A thin and powerful magnet catch that uses neodymium magnets. Measuring equipment, OA equipment, furniture, home appliances, etc. * For mounting, use M3 flat head machine screws or flat rivets, and make a Φ5.0 flat hole on the mounting panel side. * Magnets are vulnerable to impacts due to their ... Read More
    Mass (g)  7.6  Operating Temperature Range (℃)  0~+60  Magnetic Attraction Force (N [kgf])  About 26.5 [2.7]  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$2.49
    Min. 2 days
  30. Mini Latch S
    TOCHIGIYA Mini Latch S
    A push-lock / push-open one-cycle, two-action, one-touch latch. Audio equipment, home appliances, etc. * Do not apply excessive force (impact) to the main body when locking or unlocking. It may be damaged. * The deviation of the center between the main body (8 mm width direction) and the keeper s... Read More
    Mass (g)  1.3  Operating Temperature Range (℃)  -30~80  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  31. Stainless Semi "Pull-Down Catch"
    TOCHIGIYA Stainless Semi "Pull-Down Catch"
    Because it is stainless steel, it has excellent corrosion resistance and chemical resistance.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    89%
    from S$4.49
    Min. 2 days
  32. Clear Bumpon (TM)
    TOCHIGIYA Clear Bumpon (TM)
    It has a high friction coefficient and excellent anti-slip effect. It is a durable elastic that does not crack or harden. Excellent abrasion resistance. It has a buffering effect and a damping effect. It can be fixed easily by peeling off the backing paper. Since it is colorless and transparent, ... Read More
    Material  Polyurethane  Color  Transparent  Surface Treatment  Transparent  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Wear resistance 
    Rating:
    48%
    from S$0.29
    Min. 2 days
  33. Key handle
    TOCHIGIYA Key handle
    It has excellent corrosion resistance and fire resistance and is ideal for emergency equipment. Please also use it for salt damage and pollution control equipment.
    Mass (g)  100  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$8.49
    Min. 2 days
  34. T-Shaped Sign Fastener (Head T8)
    TOCHIGIYA T-Shaped Sign Fastener (Head T8)
    There is little protrusion on the surface, and the tightening is strong. It absorbs vibration by the action of a spring.
    Dimension D  22°  Material / Processing  HSK16M/Cr  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    94%
    from S$4.99
    Min. 2 days
  35. Banpon (TM)
    TOCHIGIYA Banpon (TM)
    It has a high friction coefficient and excellent anti-slip effect. It is a durable elastic that does not crack or harden. Excellent abrasion resistance. It has a buffering effect and a damping effect. It can be fixed easily by peeling off the backing paper. Measuring instruments, communication eq... Read More
    Material  Polyurethane  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Wear resistance 
    Rating:
    84%
    from S$0.34
    Min. 2 days
  36. Trunk handle
    TOCHIGIYA Trunk handle
    A typical handle for a carry box.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    82%
    from S$4.79
    Min. 2 days
  37. Soft Absorber
    TOCHIGIYA Soft Absorber
    Resin is used as the main material to achieve small size and low cost. Home appliances / housing equipment / OA equipment * Please use in combination with an external stopper. * Please ensure sufficient mounting strength of the product. (As a guide, about 2 to 3 times the maximum efficacy value) ... Read More
    Operating Temperature Range (℃)  5~40  Maximum Energy Absorption (J)  0.5  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    86%
    from S$4.39
    Min. 2 days
  38. Casing Pull (Black Paint)
    TOCHIGIYA Casing Pull (Black Paint)
    Measuring equipment, communication equipment, machine tools, etc.
    Thread Size  M5  Material / Processing  ZDC / black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$8.79
    Min. 2 days
  39. Corner Clamp
    TOCHIGIYA Corner Clamp
    A corner catch that does not use metal fittings. Measuring equipment, machine tools, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$4.19
    Min. 2 days
  40. Gas Spring
    TOCHIGIYA Gas Spring
    A gas spring that can generate an almost constant spring force over a long compression stroke.
    Operating Temperature (℃)  -20~80  Cylinder Diameter (Φmm)  22  Rod Diameter (mm)  10  Tensile Strength (kN [kgf])  4.91 [500] or more  Durability  30,000 times or more  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$38.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 898

Set Ascending Direction