Robot Peripheral Equipment
Iwata Mfg. Air cylinder light series vacuum pad bracket This series is thin and lightweight, yet has strength due to bending. With a scale that is convenient for alignment.
Thickness t (mm) 0.8 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel (SUS304)
Eins This board Please use it by attaching it to the tip of the cylinder rod.
Eins Parallel Chuck It is a compact body with a low overall height and does not take up space.
* The end is not processed.
Eins Runner chuck EM Iron claws improve wear resistance. It can be directly attached to the jungle gym series connection bracket (Φ12).
Height (mm) 13 Length (mm) 98
Eins Suction Cup with EP Sponge (Silicone / Brown) Effective for workpieces with irregularities on the suction surface. Has excellent weather resistance and ozone resistance. Easy installation is possible with the suction bracket.
Material Pad silicone, sponge EPDM
Eins Tool changer for articulated robots The original detachment mechanism is carried. (Patent No. 4126074). Built-in fail-safe mechanism.
Specification [Retraction force] 123 Push output (N) 63 Height (mm) 47.5
Eins Suction bracket (for mini) It can be directly attached to a jungle gym. The built-in spring absorbs the impact. The suction pad can be easily attached.
Eins Star sensor
Mass (g) 14 Included Accessories Hex nut M14 x P1 (2 pcs.) Trusco Part No. 115-7589
Filter
Excluding Discontinued products