All Category

Motion Control Couplings

Couplings / joints are components used to transmit power between shafts. Used in combination with power sources such as engines and motors, it is used in many general machines. The material is mainly various alloys. In addition to simply transmitting power, there are flange-type couplings that do not transmit vibration and vibration of one shaft to the other, and metal spring couplings with excellent flexibility. Select the most suitable parts according to the relationship between the two shafts to be connected and the expected eccentricity and declination.
View : Grid List
Filter

Items 1 - 40 of 1327

Set Ascending Direction
  1. Schmidt coupling
    MIKI PULLEY Schmidt coupling
    The Schmidt coupling is a misaligned joint that uses the crank motion of the link. The shaft can be moved in parallel. It can be driven freely within the displacement range of the driven shaft when the rotation is stopped or during load operation. Absorbs sliding and absorbs radial sliding on the... Read More
    Material (Main Unit)  S45C equivalent  Type  Schmitt coupling 
    from S$1,299.00
    Min. 6 days
  2. Centerflex coupling CF-X
    MIKI PULLEY Centerflex coupling CF-X
    Common specifications for vibration High-quality special plastic material (Zytel) is used for high-rigidity and high-strength cushioning material. It is hard in the twisting direction and has excellent flexibility in the twisting and axial directions. Almost no maintenance is required. Compact It... Read More
    Allowable Eccentricity (mm)  0.1  Allowable Deviation Angle (°)  Type  Rubber type  Axial Misalignment (mm)  ±0.5 
    from S$97.99
    Min. 3 days
  3. Flexible coupling single disk type XHS-39C
    NBK (Nabeya Bi-tech Kaisha) Flexible coupling single disk type XHS-39C
    Allowable Eccentricity (mm)  0.02  Allowable Deviation Angle (°)  Regular Torque (Nm)  12  Dimension G (mm)  14.5  Dimension L (mm)  15.5  Maximum Rotation Speed (min-1[rpm])  16000  Inertia Moment (kgm2)  2.0×10-5  Max. Shaft Hole Dia.(mm)  20  Maximum Torque (Nm)  24  Screw Tightening Torque (N・M)  3.5  Overall Length W (mm)  32.8  Outer Diameter A (Φmm)  39  Dimension F (mm)  4.5  Static Torsion Spring Constant (Nm/rad)  6000  Mass (g)  84  Material (Main Unit)  A2017  Type  Disc type  Thread Size M  M4  Material (Bolt)  SCM435 / iron trioxide coating (black)  Material (Disc)  SUS304  Material (Collar)  SUS304  Axial Misalignment (mm)  ±0.25 
    from S$59.99
    Min. 4 days
  4. Ectoflex coupling NEF series (single type) NEF210S
    TSUBAKI (Tsubakimoto Chain) Ectoflex coupling NEF series (single type) NEF210S
    Shaft Hole Diameter d1 (Φmm)  Shaft hole diameter d2 (Φmm)  Allowable Deviation Angle (°)  Mass (kg)  11.7  Dimension H (mm)  118  Overall Length (mm)  144  P.C.D(mm)  153  Dimension E (mm)  17  Outer diameter K (Φmm)  194  Allowable Torque (Nm)  2060  GD2(kgf・cm2 2080  Torsional Rigidity (Nm/rad)  22.5×105  Axial Spring Constant (N/mm)  441  Moment of inertia (kg.cm 2)  520  Dimension B (mm)  63.5  Maximum Rotation Speed (min-1[rpm])  8000  Type  Disc type  Pilot Hole Diameter (Φmm)  Hub [1] 25 hub [2] 25  Max. Shaft Hole Dia.(mm)  Hub [1] 83 Hub [2] 83  Model Number  NEF210S  Axial Misalignment (mm)  ±2.7 
    from S$699.90
    Min. 3 days
  5. Rubber Bush
    Kanemitsu Rubber Bush
    Type  Other parts 
    Rating:
    88%
    from S$1.39
    Min. 2 days
  6. Flange Type Flexible Shaft Coupling Bolt
    NBK (Nabeya Bi-tech Kaisha) Flange Type Flexible Shaft Coupling Bolt
    It is a bolt with a bush.
    Material (Nut)  Equivalent SS400  Material (Bushing)  NBR  Type  Related products  Material (Washer)  SS400 or equivalent material  Material (Bolt)  SS400 or equivalent material  Material (Spring Washer)  SWRH62(A、B) 
    Rating:
    93%
    from S$4.59
    Min. 2 days
  7. Couplicon MRG Series
    NBK (Nabeya Bi-tech Kaisha) Couplicon MRG Series
    Light weight, minimal moment of inertia. High response. Precision XY stage, machine tool, cleaning equipment For product numbers with a shaft hole diameter of Φ4 or less, there is only one set screw.
    Type  Rigid type 
    Rating:
    91%
    from S$12.99
    Min. 2 days
  8. Spider (for Super Flexible Coupling)
    MIKI PULLEY Spider (for Super Flexible Coupling)
    It is a special spider (buffer rubber) that is sandwiched between two hubs (couplings).
    Material (Spider)  NBR (Nitrile Rubber)  Type  Related products 
    Rating:
    96%
    from S$3.19
    Min. 2 days
  9. Flange Type Flexible Shaft Coupling Bush Only
    NBK (Nabeya Bi-tech Kaisha) Flange Type Flexible Shaft Coupling Bush Only
    Type  Related products  Material (Bushing)  NBR  Dimension d (mm)  Dimension g (mm)  Dimension a (mm)  Dimension f (mm) 
    Rating:
    100%
    from S$2.09
    Min. 2 days
  10. COUPLING CONE Mini Set Screw Type
    NBK (Nabeya Bi-tech Kaisha) COUPLING CONE Mini Set Screw Type
    A metal spring coupling with a completely integrated structure with slits in the cylindrical material. * The moment of inertia and mass are the values at the maximum shaft hole diameter.
    Allowable Deviation Angle (°)  Material (Main Unit)  A2017  Surface Treatment  Alumite treatment  Included Accessories  Hexagon socket head set screw  Type  Slit type  Suitable Shaft Tolerance  h6 and h7 (recommended) 
    Rating:
    75%
    from S$29.99
    Min. 2 days
  11. Roller chain coupling case
    TSUBAKI (Tsubakimoto Chain) Roller chain coupling case
    Allowable Deviation Angle (°)  Type  Case only 
    Rating:
    80%
    from S$28.99
    Min. 2 days
  12. Plastic mold coupling UJ type
    ASA ELECTRONICS INDUSTRY Plastic mold coupling UJ type
    Miniature size coupling that takes advantage of the fatigue resistance of engineering plastics It has better bending fatigue resistance than metal such as aluminum alloy, and realizes light and smooth rotation transmission. Electricity for light load transmission of rotary switches, encoders, sma... Read More
    Type  Slit type 
    Rating:
    98%
    from S$7.49
    Min. 2 days
  13. Plastic mold coupling GJ type
    ASA ELECTRONICS INDUSTRY Plastic mold coupling GJ type
    The slit part is longer than the UJ, and the allowable misalignment amount when used alone is improved. Both bending and misalignment are lightly absorbed by the single unit, and smooth rotation transmission is compactly realized. * Because it is made of plastic, its strength is inferior to that ... Read More
    Material  Glass fiber reinforced resin  Type  Slit type 
    Rating:
    97%
    from S$7.49
    Min. 2 days
  14. Rigid coupling RAS type
    ASA ELECTRONICS INDUSTRY Rigid coupling RAS type
    Concentric high-precision aluminum alloy with one-chuck, left and right hole-through bite finish, alumite finish
    Material  Aluminum  Type  Rigid type 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  15. Rubber Bush Parts
    Kanemitsu Rubber Bush Parts
    Type  Other parts  Material (Washer)  SS400  Material (Bolt)  SS400 
    Rating:
    100%
    from S$5.39
    Min. 2 days
  16. Roller chain coupling
    TSUBAKI (Tsubakimoto Chain) Roller chain coupling
    It is a flexible coupling in which a two-row roller chain, which is firmly manufactured for coupling by making full use of the experience and technology of "Tsubaki", is wound around two sprockets. The rotational force is shared by all of the strong roller chains that are engaged and th... Read More
    Allowable Deviation Angle (°)  Material  Carbon steel  Type  only a main part 
    Rating:
    60%
    from S$26.99
    Min. 2 days
  17. Roller chain coupling (packing only)
    TSUBAKI (Tsubakimoto Chain) Roller chain coupling (packing only)
    A cork sheet attached to the mating surface of the case. Service parts for roller chain coupling
    Material (Seal)  Cork with synthetic rubber  Type  Related products 
    Rating:
    90%
    from S$2.09
    Min. 2 days
  18. Jaw Flex Coupling L Series Insert Only
    TSUBAKI (Tsubakimoto Chain) Jaw Flex Coupling L Series Insert Only
    Insert for Joe Flex Coupling L series. * This product has four shapes, from shapes A to D. Please check the shape of the product you want to purchase on the registration chart before purchasing.
    Allowable Eccentricity (mm)  0.38  Type  Related products 
    Rating:
    95%
    from S$1.49
    Min. 2 days
  19. Roller chain coupling (replacement chain)
    TSUBAKI (Tsubakimoto Chain) Roller chain coupling (replacement chain)
    Type  Dedicated roller chain  Included Accessories  With joint link 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  20. COUPLING CONE Mini Set Screw Type
    NBK (Nabeya Bi-tech Kaisha) COUPLING CONE Mini Set Screw Type
    Oldham type flexible coupling. The hub and spacer slip to allow large declination and declination. The shaft load generated by misalignment is small, reducing the load on the shaft. It has high torsional rigidity and excellent responsiveness. Simple structure and easy to assemble. Has oil resista... Read More
    Operating Temperature Range (℃)  -20~80  Allowable Deviation Angle (°)  Material (Main Unit)  A2017  Shaft Hole Diameter Tolerance  H8  Included Accessories  Hexagon socket head set screw  Surface Treatment  Hub: Anodized  Type  Set screw type  Material (Spacer)  Polyacetal  Suitable Shaft Tolerance  h6 and h7 (recommended) 
    Rating:
    94%
    from S$23.99
    Min. 2 days
  21. COUPLING CONE MSF Series
    NBK (Nabeya Bi-tech Kaisha) COUPLING CONE MSF Series
    Allowable Eccentricity (mm)  0.2  Allowable Deviation Angle (°)  Included Accessories  Hexagon socket head set screw  Type  Serration type 
    Rating:
    81%
    from S$14.99
    Min. 2 days
  22. Oldham Coupling
    SUNGIL Oldham Coupling
    Free movement of the disc, low bearing load. Large torsional rigidity. Electrical insulation effect. Excellent function against eccentricity, declination and misalignment. Non-magnetic, low inertia, easy to assemble. Various small motors such as DC motors and servo motors, air conditioning equipm... Read More
    Misalignment Deviation (°)  1.5  Material (Main Unit)  Aluminum alloy  Type  Oldham type  Material (Disc)  Polyacetal  Finish  [Hub] anodized 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  23. Roller chain coupling Oil seal
    TSUBAKI (Tsubakimoto Chain) Roller chain coupling Oil seal
    Type  Related products 
    from S$3.79
    Min. 2 days
  24. Torque limiter friction plate
    TSUBAKI (Tsubakimoto Chain) Torque limiter friction plate
    Type  Overload protection device 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  25. Coupling Mini
    NBK (Nabeya Bi-tech Kaisha) Coupling Mini
    It is a disc type flexible coupling. High torque and high torsional rigidity. High response. Backlash 0. Two-layer stainless steel discs allow eccentricity, declination, and end play. The characteristics of forward and reverse rotation are the same. maintenance-free. Has excellent oil resistance ... Read More
    Allowable Deviation Angle (°)  1.5  Material (Spacer)  A2017  Material (Main Unit)  A2017  Included Accessories  Cap screw  Type  Disc type  Surface Treatment  Hub: Anodized treatment Spacer: Anodized  Material (Disc)  SUS304  Material (Pin)  Stainless steel (SUS303)  Suitable Shaft Tolerance  h6 and h7 (recommended)  Axial Misalignment (mm)  ±0.5 
    from S$67.99
    Min. 2 days
  26. SMC Split Muff Coupling
    Tokai Seigi SMC Split Muff Coupling
    Forged steel products (SF490A) and cast steel products (SC480) based on rational design are twice as strong as ductile cast iron products (compared to manufacturers), and are small but reliable products that have undergone sufficient strength analysis. As a result of adopting SCM 3 high tensile s... Read More
    Type  Rigid type 
    Rating:
    100%
    from S$65.99
    Min. 2 days
  27. Hyperflex coupling MT type elastic body
    Mitsuboshi Belting Hyperflex coupling MT type elastic body
    A polyurethane elastic body with excellent oil resistance and wear resistance is also available as a standard product. * This item is for coupling only. The main body is not included.
    Maximum Acceptable centering deviation angle α (degrees)  Type  Other parts 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  28. Rubber Cover for Joint C Type
    SANYU Rubber Cover for Joint C Type
    The rubber cover uses Nitrile Butagen Rubber (NBR) and has excellent oil resistance and wear resistance. A bulge is provided in the center so that it can rotate smoothly even at an angle of about 30 to 40 °, and it is easy to install and remove to prevent dust from entering. Oil-free operation is... Read More
    Allowable Temperature (℃)  -25~+90  RoHS directive (corresponding to 10 substances)  Correspondence  Material  NBR  Type  Rubber type 
    Rating:
    91%
    from S$11.99
    Min. 2 days
  29. Mini Keeper
    TSUBAKI (Tsubakimoto Chain) Mini Keeper
    Ultra-lightweight and compact engineering plastic material has been fully adopted to achieve ultra-lightweight and compact size. Stable slip torque & torque reproducibility Fine chemicals are used on the friction surface. Achieves long life, stable slip torque, and accurate torque reproducibi... Read More
    Type  Overload protection device 
    from S$47.99
    Min. 2 days
  30. Super-Flex Coupling Coupling Unit (AL Model)
    MIKI PULLEY Super-Flex Coupling Coupling Unit (AL Model)
    Operating Temperature Range (℃)  -20~80  Allowable Deviation Angle (°)  Material (Main Unit)  Aluminum alloy  Backlash  Included  Type  Jaw type  Shaft Hole Type  Key / Set screw type 
    Rating:
    95%
    from S$22.99
    Min. 2 days
  31. Standard Chain Coupling Case
    KANA (KATAYAMA CHAIN) Standard Chain Coupling Case
    The case is designed to rotate as a unit by fixing the coupling and O-ring. Manufactured from all types of aluminum alloy castings. It is split for convenience of installation and inspection. The case holds the boss of the coupling sprocket firmly and is finished so that it is not eccentric. In a... Read More
    Type  Case only 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  32. Power-Lock AS Series Double Taper Type
    TSUBAKI (Tsubakimoto Chain) Power-Lock AS Series Double Taper Type
    It is a general-purpose type. Easy to install and remove. A friction type fastener that fastens the shaft and boss without using keys.
    Rating:
    100%
    from S$69.99
    Min. 2 days
  33. Super-Flex Coupling (AL Model)
    MIKI PULLEY Super-Flex Coupling (AL Model)
    It is a simple structure consisting of two hubs and cushioning material (spider). Since the hub is made of aluminum alloy, it is lightweight and has low customizability. Couplings can be connected and separated simply by moving in the axial direction. The structure is simple and the price is low.
    Operating Temperature Range (℃)  -20~80  Allowable Deviation Angle (°)  Material (Main Unit)  Aluminum alloy  Suitable for  General-purpose motor stepping motor  Backlash  Included  Type  Jaw type  Shaft Hole Type  Key / Set screw type  Material (Spider)  NBR (Nitrile Rubber)  Standard to Conform  New JIS standard compliant 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  34. Flexible Coupling
    ORIENTAL MOTOR Flexible Coupling
    Material (Main Unit)  Aluminum alloy 
    Rating:
    40%
    from S$29.99
    Min. 12 days
  35. Spaflex AL model shaft hole finished product
    MIKI PULLEY Spaflex AL model shaft hole finished product
    It is a coupling with a simple structure in which a cushioning rubber (nitrile rubber) is sandwiched between two hubs. Aluminum alloy is used for the hub material, making it lightweight. In addition, it can be easily centered by simply applying a straight edge to the outer circumference of the hu... Read More
    Operating Temperature Range (℃)  -20~80  Material (Main Unit)  Hub: Aluminum alloy  Material (Spider)  Nitrile rubber 
    from S$53.99
    Min. 12 days
  36. Starflex Coupling (Element)
    MIKI PULLEY Starflex Coupling (Element)
    A jaw coupling with a simple structure in which a cushioning material called an element is sandwiched between two hubs. Three types of elements with two types of hardness and two types of fitting, and three types including pilot holes. You can choose from the hub. Polyurethane elastomer is used f... Read More
    from S$3.59
    Min. 2 days
  37. COUPLING CONE Mini Clamping Type
    NBK (Nabeya Bi-tech Kaisha) COUPLING CONE Mini Clamping Type
    A metal spring coupling with a completely integrated structure with slits in the cylindrical material. Backlash 0. Leaf springs formed by slits allow eccentricity, declination, and end play. The characteristics of forward and reverse rotation are the same. maintenance-free. Has excellent oil resi... Read More
    Allowable Deviation Angle (°)  Dimension c (Φmm)  62.5  Material (Main Unit)  A2017  Surface Treatment  Alumite treatment  Included Accessories  Cap screw  Type  Slit type  Suitable Shaft Tolerance  h6 and h7 (recommended) 
    from S$48.99
    Min. 2 days
  38. Coupling Mini
    NBK (Nabeya Bi-tech Kaisha) Coupling Mini
    Oldham type flexible coupling. It is a compact type with a short overall length. Eccentricity and declination are allowed by slipping between the hub and spacer. The shaft load generated by misalignment is small, reducing the load on the shaft. Simple structure and easy to assemble. The protrudin... Read More
    Operating Temperature Range (℃)  -20~80  Allowable Deviation Angle (°)  Material (Main Unit)  A2017  Type  Oldham type  Included Accessories  Hexagon socket head set screw  Surface Treatment  Hub: Anodized  Material (Spacer)  Polyacetal  Suitable Shaft Tolerance  h6 and h7 (recommended) 
    from S$32.99
    Min. 2 days
  39. Capricorn Oldham Type MOR
    NBK (Nabeya Bi-tech Kaisha) Capricorn Oldham Type MOR
    Allowable Deviation Angle (°)  Material (Main Unit)  A2017 
    Rating:
    93%
    from S$14.99
    Min. 4 days
  40. Ball coupling MBS type
    ASA ELECTRONICS INDUSTRY Ball coupling MBS type
    The universal joint has a permissible end play function plus a simple structure with three elements: an outer hub, an inner hub (stainless steel), and a ball. Compact and powerful, ideal for downsizing the mechanism. Possible to combine different diameters *No keyway machining
    Type  Joint type  Material  SUS 
    Rating:
    100%
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1327

Set Ascending Direction