The case is designed to rotate as a unit by fixing the coupling and O-ring. Manufactured from all types of aluminum alloy castings. It is split for convenience of installation and inspection. The case holds the boss of the coupling sprocket firmly and is finished so that it is not eccentric. In a... Read More
1. Excellent corrosion resistance: Suitable for outdoor, acidic, alkaline and other corrosive atmospheres. 2. High heat resistance: Can be used in a wide range of temperatures from -20 to 200 degrees. 3. Clean quality: High rust prevention and excellent compatibility with fluorine-based grease fo... Read More
Allowable Deviation Angle (°) 1 Number of screw holes 4 Material Aluminum die casting Type Case only Oil Seal Special form
Prevents the scattering of lubricant and the intrusion of dust and dirt. It is a case for exclusive use of chain coupling.
Dedicated case for coupling sprockets. For transmission and drive of various devices.