Rigid Couplings
- NBK (Nabeya Bi-tech Kaisha) Couplicon MRG SeriesLight weight, minimal moment of inertia. High response. Precision XY stage, machine tool, cleaning equipment For product numbers with a shaft hole diameter of Φ4 or less, there is only one set screw.Type Rigid type
- ASA ELECTRONICS INDUSTRY Rigid coupling RAS typeConcentric high-precision aluminum alloy with one-chuck, left and right hole-through bite finish, alumite finishMaterial Aluminum Type Rigid type
- Tokai Seigi SMC Split Muff CouplingForged steel products (SF490A) and cast steel products (SC480) based on rational design are twice as strong as ductile cast iron products (compared to manufacturers), and are small but reliable products that have undergone sufficient strength analysis. As a result of adopting SCM 3 high tensile s... Read MoreType Rigid type
- ISEL Coupling N TypeThe shaft and shaft can be easily fastened simply by tightening the nut. An ultra-flat screw is provided on the body nut taper part. By tightening the nut, a strong frictional force is generated by directly applying surface pressure to the shaft, and the shaft and shaft are integrated and fastene... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Rigid type Material S45C Shape hexagonal
- ASA ELECTRONICS INDUSTRY Rigid coupling RAC typeConcentric high-precision aluminum alloy with one-chuck, left and right hole-through bite finish, alumite finishMaterial Aluminum Type Rigid type
- ASA ELECTRONICS INDUSTRY Rigid Coupling RSS TypeConcentric high precision with left and right hole through bite finish with one chuck Strong bond with SUS303, high corrosion resistanceType Rigid type Material SUS
- NBK (Nabeya Bi-tech Kaisha) Capricon rigid type MRG seriesMaterial (Main Unit) A2017 Type Rigid typefrom S$48.99Min. 4 days
- TSUBAKI (Tsubakimoto Chain) Power rigid couplingDimension F (mm) 1.5 Dimension Q (mm) 6 Dimension P (mm) 8 Thread Size M6from S$59.99Min. 102 days
- ASA ELECTRONICS INDUSTRY Rigid coupling RSC typeConcentric high precision with left and right hole through bite finish with one chuck Strong bond with SUS303, high corrosion resistanceDimension t (mm) 1 Type Rigid type Material SUS
- NBK (Nabeya Bi-tech Kaisha) Capricon rigid type MRGS seriesMaterial (Main Unit) SUS303from S$85.99Min. 4 days
- Miyoshi Machinery Zero cup type with keywayStandardized with key groove Forward / reverse rotation / push / pull is also possibleType Other parts
- ISEL Coupling MJ typeHigh torque transmission type shaft joint, compatible with large diameter shafts. The shaft can be integrated. The side ring is pushed by tightening the lock bolt, and the inner taper of the side ring presses against the inner ring taper to expand and presses against the outer ring taper. When ti... Read Morefrom S$149.90Min. 4 days
- Sakai Manufacturing Precision fixed shaft coupling RA seriesBy adopting a unique structure that can securely grasp the axis and fasten, the fastening accuracy is different. It is a simple bolt clamp type, and you only need to tighten four bolts to fasten the shaft. Highly rigid structure that minimizes the amount of elastic deformation when the shaft is f... Read MoreMaterial A7075 Type Rigid type Material (Bolt) SCM435from S$44.99Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) Capricon limX XRP seriesMaterial (Main Unit) A7075 Type Rigid typefrom S$74.99Min. 4 days
- Miyoshi Machinery Zero cupStraight / direct connection holder Forward / reverse rotation / push / pull is also possibleQuantity per Set (pieces) Cap screw: 4 Type Other partsfrom S$26.99Min. 4 days
- Miyoshi Machinery zero cupHolder for straight line/direct connection forward/reverse rotation/pushing/pulling possiblefrom S$32.99Min. 3 days
- ISEL Coupling JK & JKW seriesOuter Diameter (Φmm) 63 RoHS directive (corresponding to 10 substances) Correspondencefrom S$97.99Min. 63 days
- Miyoshi Machinery Zero cup keyway typeStandardized with keywayMass (g) 195 Maximum Rotation Speed (min-1[rpm]) 5000 Keyway (A x B) (mm) 5×18 Torque (Nm) 63 Dimension (mm) Cap screw: M4 x 18L, 8 Material Steel (S45C) / black dyefrom S$65.99Min. 3 days