Coil Type Couplings
- MIKI PULLEY Bauman flex MM model Finished shaft holeBy making the metal coil spring part a three-layer structure, it is compact and can transmit high torque. A type (MM-K type) that uses SUM24L equivalent as the hub material and piano wire as the coil spring material.Operating Temperature Range (℃) -30~100 Allowable Deviation Angle (°) 3 Material (Main Unit) Hub: SUM24L equivalent Material (Coil Spring) Piano wirefrom S$99.90Min. 12 days
- SEISA SF coupling T20 type (vertical cover)Large transmission capacity Long maintenance interval Easy assembly Easy maintenance and inspection Flexible designType Coil typefrom S$499.90Min. 3 days
- MIKI PULLEY Bauman Miniflex LM model Shaft hole finished productWith relatively low regular torque, it achieves excellent flexibility. In particular, the full-length long type (LM-1 type) of the LM model can tolerate a declination up to 14 °. The M model uses aluminum alloy for the hub material and stainless steel for the coil spring.Operating Temperature Range (℃) -40~100 Maximum speed (min -1 ) 6000 Material (Main Unit) Hub: Aluminum alloy Standard to Conform Old JIS (2 types) Material (Coil Spring) Stainless steelfrom S$97.99Min. 12 days
- MIKI PULLEY Bauman flex coupling MM modelCompact and high torque (MM model) The 3-layer coil structure realizes small size and high torque. Excellent corrosion resistance (MM-KS model) It is made of all stainless steel and can be used in any usage environment.Allowable Deviation Angle (°) 3from S$149.90Min. 5 days
- MIKI PULLEY Bauman miniflex ZG model shaft hole finished productWith relatively low regular torque, it achieves excellent flexibility. The ZG model uses zinc alloy for the hub material and square wire spring steel for the coil spring.Operating Temperature Range (℃) -40~100 Maximum speed (min -1 ) 3000 Material (Main Unit) Hub: Zinc alloy Standard to Conform Old JIS (2 types) Material (Coil Spring) Spring steelfrom S$79.99Min. 12 days
- SEISA SF coupling T10 type (horizontal cover)Large transmission capacity Long maintenance interval Easy assembly Easy maintenance and inspection Flexible designType Coil typefrom S$559.90Min. 3 days
- Koei Spring Flexible coupling FFSince the three-layer coil springs have different winding directions, they can rotate in the forward and reverse directions. Has excellent flexibility. Excellent absorption of vibration and shock. Lightweight and compact, it is designed with a large transmission torque. No need to refuel. Has exc... Read MoreAllowable Deviation Angle (°) 2 Type Coil typeDiscontinued
- Koei Spring Flexible coupling KKSince the three-layer coil springs have different winding directions, they can rotate in the forward and reverse directions. Has excellent flexibility. Excellent absorption of vibration and shock. Lightweight and compact, it is designed with a large transmission torque. No need to refuel. Has exc... Read MoreMaterial (Boss) S45C, (Spring) Piano wire / SWP-A Allowable Deviation Angle (°) 2 Type Coil typeDiscontinued
- MIKI PULLEY Bauman flex coupling ZG / LM modelIt is a ZG / LM model that pursues excellent flexibility and low inertia. It can tolerate up to 4.5 mm eccentricity and 14 ° declination.Discontinued
- Koei Spring Flexible coupling KFSince the three-layer coil springs have different winding directions, they can rotate in the forward and reverse directions. Has excellent flexibility. Excellent absorption of vibration and shock. Lightweight and compact, it is designed with a large transmission torque. No need to refuel. Has exc... Read MoreAllowable Deviation Angle (°) 2 Type Coil typeDiscontinued