All Category

Gear Accessories

Gear accessories are parts around the gear that are used to enhance or assist the gear. This includes special gears, bosses and bearings, reverse rotation-preventing claws and slide rails. One of the lubricants that is indispensable for improving the durability of gears is a spray type that is easy to use. Gears are an indispensable mechanism for complex machines, but gear accessories are incorporated and used in various machines as needed.
View : Grid List
Filter

Items 1 - 40 of 44

Set Ascending Direction
  1. 4-speed worm gearbox HE
    TAMIYA 4-speed worm gearbox HE
    It is characterized by low rotation and large torque. Four gear ratios of 84: 1, 216: 1, 555.4: 1, and 1428.2: 1 can be selected, and at the slowest speed of 1428.2: 1, the output shaft rotates about 7 times per minute. In addition, you can select two mounting directions for the gearbox with the ... Read More
    Rating:
    94%
    from S$14.99
    Min. 2 days
  2. Mini Motor Low Speed Gearbox (4 Speed)
    TAMIYA Mini Motor Low Speed Gearbox (4 Speed)
    A compact size gearbox that uses a mini motor. It can be widely used for RC, sensor-based work, robot work, etc. It features a slow speed with a large reduction ratio. You can choose from four gear ratios: 71.4: 1, 149.9: 1, 314.9: 1, and 661.2: 1. The case and gears are made of high-precision pl... Read More
    Dimensions, Width W x Height H x Length L (mm)  (Gearbox) Approx. 20 x 24 x 30 
    Rating:
    89%
    from S$11.99
    Min. 2 days
  3. Single Gearbox (4-Speed Type)
    TAMIYA Single Gearbox (4-Speed Type)
    The gearbox is essential along with the motor as a power unit for work. The single gearbox is a prefabricated gearbox equipped with one motor. With a compact size that allows you to choose from four gear ratios, it can be used for a wide range of work from power-requiring work to speed-oriented w... Read More
    Rotational Speed (min -1 [rpm])  1039/345/115/38  Gear ratio  12.7:1/38.2:1/114.7:1/344.2:1  Rotation Speed / Torque  94/278/809/2276(gf・cm) 
    Rating:
    80%
    from S$9.89
    Min. 2 days
  4. Double Gear Box (Right Left Independent 4-Speed Type)
    TAMIYA Double Gear Box (Right Left Independent 4-Speed Type)
    A prefabricated gearbox that can take out the power of the two motors separately. Four types of gear ratios can be selected from low speed to high speed, and an independent structure that allows the gear ratio to be changed on the left and right is adopted. The case and gears are made of plastic,... Read More
    Material  (Case, gear) Plastic, (Shaft) metal  Rotational Speed (min -1 [rpm])  1039/345/115/38  Rotation Speed / Torque  94/278/809/2276(gf・cm)  Gear ratio  12.7:1/38.2:1/114.7:1/344.2:1 
    Rating:
    95%
    from S$11.99
    Min. 2 days
  5. 6-speed gearbox HE
    TAMIYA 6-speed gearbox HE
    A gear box assembly kit that allows you to select from 6 different gear ratios by changing gears. It is compact and can be installed vertically or horizontally. The position of the output shaft can be selected from 3 locations, and 3 types of plastic arms, I-shaped type, cross type, and circular ... Read More
    Height (mm)  27  Width (mm)  68 
    from S$17.99
    Min. 2 days
  6. Mini Motor Multi-Stage Gearbox (12-Speed)
    TAMIYA Mini Motor Multi-Stage Gearbox (12-Speed)
    A compact size gearbox that uses a mini motor. It can be widely used for RC, sensor-based work, robot work, etc. Multi-stage gearbox is 4.6: 1, 5.1: 1, 9.7: 1, 10.8: 1, 20.4: 1, 22.6: 1, 42.8: 1, 47.5: 1, 89.9: 1, 99.8: 1, 188.7: 1, 209.7: 12 types of gear ratios of 1 can be selected. Two mountin... Read More
    Dimensions, Width W x Height H x Length L (mm)  (Gearbox) Approx. 30 x 17 x 30 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  7. Yusei Gearbox
    TAMIYA Yusei Gearbox
    An assembly kit for a planetary gearbox named after the internal gears that rotate and revolve in the same way as planets that orbit the sun. A highly accurate gearbox used in precision machinery. There are two 4: 1 and 5: 1 gearboxes in the set, and you can choose from eight gear ratios from 4: ... Read More
    Overall Height (mm)  (When completed) 38  Gear ratio  4:1,5:1,16:1,20:1,25:1,80:1,100:1,400:1  Overall Length (mm)  (Completion) 90  Clamping Thickness (mm)  (Completion) 40 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  8. BB bush
    KHK Gears (Kohara Gear Industry) BB bush
    When using the DS molded spur gear with a diameter smaller than the inner diameter of the intermediate gear (bearing metal press-fit) and the molded gear, press-fit the BB bush. * Compatible product numbers are examples.
    Shape  T8  Tolerance D (mm)  +0.02~(-0.01)  Material  Oilless metal copper  Tolerance L (mm)  0~(-0.3)  Tolerance d (mm)  +0.02~0 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  9. SSDR DR Pinion
    KHK Gears (Kohara Gear Industry) SSDR DR Pinion
    A gear (pinion) exclusively for DR molded flexible racks.
    Tooth Surface Hardness  194HB or less  Pressure Angle (°)  20  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Accuracy Class  JIS N8 class (JIS B 1702-1)  Tooth Type  Normal teeth  Shape  S1T  Material  S45C  Included Accessories  Set screw 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  10. Twin motor gear box
    TAMIYA Twin motor gear box
    A gearbox that can take out the movements of the two motors separately. It features smooth and reliable movement due to the reinforced plastic gear. You can enjoy work with varying movements, such as a remote control tank combined with a truck and wheel set. The gear ratio can be selected from 58... Read More
    Shaft Length (mm)  100 (output)  Overall Height (mm)  23  Rotational Speed (min -1 [rpm])  227/65  Gear ratio  58.2:1/203.7:1  Clamping Thickness (mm)  50  Overall Length (mm)  75  Torque (gcm)  419/1404 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  11. SRT-C Ratchet Pawl
    KHK Gears (Kohara Gear Industry) SRT-C Ratchet Pawl
    A claw dedicated to preventing reverse rotation of the ratchet. * Cannot be used for feeding or indexing.
    Hardness HRC  50-60 (claw)  Offset Angle (°)  60 (teeth)  Gear Surface Treatment  Cutting  Gear Cutting Reference Plane  Hole  Heat Treatment  Induction hardening (nail part)  Material  S45C  Shape  T5 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  12. 4-speed power gearbox HE
    TAMIYA 4-speed power gearbox HE
    The 4-speed power gearbox HE has 4 of 39.6: 1, 47.6: 1, 61.7: 1, 74.1: 1 by replacing the motor pinion (10T, 12T), changing the position of the spur gear, and rearranging the middle and final gears. The gear ratio of the type can be selected, and it is suitable for work that requires power. Two p... Read More
    Rating:
    100%
    from S$14.99
    Min. 2 days
  13. Mini-Motor Standard Gearbox (8-Speed)
    TAMIYA Mini-Motor Standard Gearbox (8-Speed)
    A compact size gearbox that uses a mini motor. It can be widely used for RC, sensor-based work, robot work, etc. Eight types of gear ratios can be selected for the standard gearbox: 7.5: 1, 9.5: 1, 15.7: 1, 19.9: 1, 32.9: 1, 41.8: 1, 79: 1, 87.8: 1. The case and gears are made of high-precision p... Read More
    Dimensions, Width W x Height H x Length L (mm)  (Gearbox) Approx. 20 x 18 x 50 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  14. High power gearbox HE
    TAMIYA High power gearbox HE
    A high-power type gearbox assembly kit that uses ABS resin for the case and polyacetal resin with low frictional resistance for the gears to provide high precision. Two types of metal output shafts with 3 mm threading on both ends, three types of plastic arms, I-shaped type, cross type, and circu... Read More
    Rotational Speed (min -1 [rpm])  242/156  Height (mm)  28  Gear ratio  41.7:1/64.8:1  Width (mm)  60  Torque (gcm)  532/784 
    from S$13.99
    Min. 2 days
  15. 4-speed crank gear box
    TAMIYA 4-speed crank gear box
    A gearbox that is compact in size and can take out a large amount of force. By rearranging the gears, you can select from four types of gear ratios: 126: 1, 441: 1, 1543: 1, and 5402: 1, and the largest gear ratio allows slow movement of about 2 revolutions per minute. Two crank arms that change ... Read More
    from S$9.89
    Min. 2 days
  16. SRT / SRTB Ratchet
    KHK Gears (Kohara Gear Industry) SRT / SRTB Ratchet
    It is a simple mechanism used to limit the direction of rotation in one direction. Since the teeth are induction hardened, it is highly durable.
    Hardness HRC  50-60 (claw)  Offset Angle (°)  60 (teeth)  Gear Surface Treatment  Cutting  Gear Cutting Reference Plane  Hole  Heat Treatment  Induction hardening (nail part)  Material  S45C 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  17. 3-Speed Crank Axle Gearbox
    TAMIYA 3-Speed Crank Axle Gearbox
    A gearbox that features smooth operation and high reliability. Three types of gear ratios can be selected: 16.6: 1, 58.2: 1, and 203.7: 1, and it can be widely applied from work that requires high-speed rotation to work that requires power. You can also devise unique movements with the crank arm.... Read More
    from S$9.49
    Min. 2 days
  18. Slide rail for ARL DR
    KHK Gears (Kohara Gear Industry) Slide rail for ARL DR
    A slide rail exclusively for DR molded flexible racks.
    Shape  T6  Length (mm)  1000  Material  Aluminum (A6063S-T5) 
    from S$14.99
    Min. 2 days
  19. L-shaped bracket for exclusive use of SRS DR
    KHK Gears (Kohara Gear Industry) L-shaped bracket for exclusive use of SRS DR
    Mounting bracket for DR molded flexible rack.
    Hole Diameter (Φmm)  4.2  Material  SPCC / Trivalent chromate  Shape  T7  Dimension B (mm) 
    from S$9.49
    Min. 2 days
  20. Eco motor gear box 3-speed type
    TAMIYA Eco motor gear box 3-speed type
    A gearbox equipped with an ecological motor that operates not only on dry batteries (1.5 to 3.0V) but also on low-voltage and low-current solar panels (0.5V, 1.5V type). Three types of gear ratios are available and can be used for a wide range of work, and the point is that it operates for a long... Read More
    Gear ratio  114.7:1、38.2:1、12.7:1  Dimension (mm)  52 x 35 x 26 (excluding shaft)  Specification  Output shaft 3mm square 
    from S$11.99
    Min. 2 days
  21. High speed gearbox HE
    TAMIYA High speed gearbox HE
    A high-speed type gearbox assembly kit that uses ABS resin for the case and polyacetal resin with low frictional resistance for the gears to provide high precision. The gearbox, which is unitized up to the motor, has a compact finish. It is firmly sandwiched in the gearbox and outputs power from ... Read More
    from S$13.99
    Min. 2 days
  22. Worm Gear Box
    TAMIYA Worm Gear Box
    A gearbox assembly kit that provides a compact size and a large gear ratio. Uses a worm gear that transmits the force from the motor but does not transmit the force from the power side to which the tires are attached. Produces smooth and reliable movement with high accuracy. Three types of plasti... Read More
    Rating:
    100%
    from S$13.99
    Min. 2 days
  23. SVI Spline Boss
    KHK Gears (Kohara Gear Industry) SVI Spline Boss
    SV / SVI Involute spline shafts and bosses use automotive involute spline JIS D 2001: 1959 (tooth surface alignment, backlash 0.06 to 0.15). The spline shaft and boss are tempered to improve wear resistance. Spline Boss also accepts CAC materials (copper-based materials) as custom-made products.
    Backlash (mm)  0.06~0.15  Shape  T1 
    from S$29.99
    Min. 2 days
  24. Underwater gear box set
    TAMIYA Underwater gear box set
    Expand your ingenuity in moving water work! An assembly-type gearbox that can be attached to a mini submersible motor (high-speed type) to extract power to the side. A pinion gear is attached instead of a screw, and the crown gear is used to slow down the rotation of the motor. The hexagonal shaf... Read More
    Diameter (Φmm)  23 (Mini underwater motor)  Power Supply  Uses one AAA battery (sold separately)  Overall Length (mm)  109 
    from S$17.99
    Min. 2 days
  25. SRT / SRTB Ratchet J Series
    KHK Gears (Kohara Gear Industry) SRT / SRTB Ratchet J Series
    * This product is only gears. Please note that nails are not included.
    Material  S45C 
    from S$44.99
    Min. 7 days
  26. MAGTRAN FD Type
    FEC MAGTRAN FD Type
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$43.99
    Min. 9 days
  27. bearing
    KHK Gears (Kohara Gear Industry) bearing
    Surhole type bearings are available in long and show and type fixing bolts to suit most applications. In addition, a fixed type that is placed at the reference position and an eccentric type that allows easy system adjustment are available. Blind all type bearings are used when it is not possible... Read More
    from S$74.99
    Min. 28 days
  28. SV Involute Spline Shaft
    KHK Gears (Kohara Gear Industry) SV Involute Spline Shaft
    SV / SVI Involute spline shafts and bosses use automotive involute spline JIS D 2001: 1959 (tooth surface alignment, backlash 0.06 to 0.15). The spline shaft and boss are tempered to improve wear resistance.
    Backlash (mm)  0.06~0.15 
    from S$86.99
    Min. 7 days
  29. Optional product Handwheel handle
    KHK Gears (Kohara Gear Industry) Optional product Handwheel handle
    A gear assembly kit is a product made for educational purposes that you can assemble by yourself so that you can understand the types of gears, transmission direction, deceleration, etc. that you can not normally see. * Not for power transmission. Please use it as a gear sample.
    Mass (kg)  About 0.068 
    from S$16.99
    Min. 10 days
  30. Lubricator
    KHK Gears (Kohara Gear Industry) Lubricator
    The lubricator consists of impact-resistant molded polo acetal plastic and a spring-supported, lubricated felt wiper that constantly forms an oil film on the rail's operating surface without causing excessive friction. Is designed to be. The use of lubricants greatly improves the load capacit... Read More
    from S$38.99
    Min. 7 days
  31. Magtran FB type
    FEC Magtran FB type
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$17.99
    Min. 9 days
  32. Stainless steel boss for SUKB PSA
    KHK Gears (Kohara Gear Industry) Stainless steel boss for SUKB PSA
    -A prefabricated boss that uses rust-resistant stainless steel as the material. -Ideal for PSA plastic spur gears and best matches, food machinery, etc. -Economically excellent product that effectively uses expensive materials.
    Number of screw holes  Shape  T8 
    from S$99.90
    Min. 7 days
  33. Super spray grease
    KHK Gears (Kohara Gear Industry) Super spray grease
    A spray-type lubricant that contains molybdenum as an extreme pressure additive. A product containing organic molybdenum. Gray-black lubricants may be shunned in places that are easily visible. We recommend the light yellow GJS-1001 spar spray grease.
    Specification  Super spray grease 
    from S$28.99
    Min. 7 days
  34. Hepco ring rail gear
    KHK Gears (Kohara Gear Industry) Hepco ring rail gear
    Low friction structure Simple and efficient lubrication method Can be used on flat surfaces with little play between ring rails and bearings. Installation and adjustment of installation errors are available. Ring rail drive device can be freely set. Other components can be stored. Wide open centr... Read More
    from S$1,799.00
    Min. 7 days
  35. Magtran FBS type
    FEC Magtran FBS type
    Heat Resistance Temperature (℃)  60 
    from S$44.99
    Min. 7 days
  36. Sprocket for ladder chain Pitch 4.8 Brass
    KYOUIKU GEAR MFG Sprocket for ladder chain Pitch 4.8 Brass
    Tooth width b (mm)  Cell Spacing (mm)  4.8  Shape  B1  Material  Brass 
    Rating:
    100%
    Discontinued
  37. Sprocket for ladder chain Pitch 3.75 Brass
    KYOUIKU GEAR MFG Sprocket for ladder chain Pitch 3.75 Brass
    Material  Brass 
    Rating:
    100%
    Discontinued
  38. Wheel for bush chain Pitch 6.35 With single hub Polyacetal (white)
    KYOUIKU GEAR MFG Wheel for bush chain Pitch 6.35 With single hub Polyacetal (white)
    Tooth width b (mm)  2.8  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyacetal 
    Discontinued
  39. S45C with Bush Chain Wheel Pitch 6.35 Single Hub
    KYOUIKU GEAR MFG S45C with Bush Chain Wheel Pitch 6.35 Single Hub
    Tooth width b (mm)  2.8  RoHS directive (corresponding to 10 substances)  Correspondence  Material  S45C 
    Discontinued
  40. Sprocket for ladder chain Pitch 4.8 Polyacetal (white)
    KYOUIKU GEAR MFG Sprocket for ladder chain Pitch 4.8 Polyacetal (white)
    Material  Polyacetal 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 44

Set Ascending Direction