All Category

Timing Belts

Timing belts and synchro belts are a type of toothed belt and are well known as automotive engine parts. As a synchronous transmission belt, there is little vibration and noise, light weight and excellent flexibility, and it is also used for factory manufacturing machines and automatic doors. In addition, from the synchronous conductivity precision products, small pitch products are also used in precision equipment such as computers and OA equipment. Compared to roller chains, there is little friction loss, so there is almost no maintenance required, and no lubrication is required, making it possible to reduce the weight of the equipment used and save labor. Various standards are available for products, depending on belt width, circumference, and number of teeth.
View : Grid List
Filter

Items 1 - 40 of 364

Set Ascending Direction
  1. Power grip GT belt 5GT type
    GATES UNITTA ASIA Power grip GT belt 5GT type
    Achieves high precision, high load and low noise with a new arc tooth profile. A toothed belt with a new arc tooth shape that uses involute meshing. The pulley tooth shape and belt tooth shape created by the involute movement are approximated to the utmost limit to achieve excellent transmission ... Read More
    Cell Spacing (mm)  Belt Shape  5GT  Material (Main Unit)  Chloroprene rubber  Material (Core Wire)  Fiberglass cord  Material (Tooth Cloth)  Nylon canvas 
    from S$44.99
    Min. 17 days
  2. Power Grip GT Belt 8YU Width 50mm
    GATES UNITTA ASIA Power Grip GT Belt 8YU Width 50mm
    Achieves high precision, high load and low noise with a new arc tooth profile. A toothed belt with a new arc tooth shape that uses involute meshing. The pulley tooth shape and belt tooth shape created by the involute movement are approximated to the utmost limit to achieve excellent transmission ... Read More
    Dimension PLD (mm)  0.686  Belt Width (mm)  50  Belt Nominal Width  50  Belt Thickness (mm)  7.41  Cell Spacing (mm)  Belt Shape  8YU  Material (Main Unit)  Chloroprene rubber  Material (Core Wire)  Fiberglass cord  Type  Twin power  Material (Tooth Cloth)  Nylon canvas 
    from S$269.90
    Min. 17 days
  3. Synchro belt XXH type (rubber)
    Bando Chemical Industries Synchro belt XXH type (rubber)
    Belt Thickness (mm)  15.8  Belt Width (mm)  152.4  Cell Spacing (mm)  31.75  Material  Rubber  Type  Synchro belt  Belt Shape  XXH 
    from S$1,499.00
    Min. 6 days
  4. Super Torque Timing Belt S3M 100 Type
    Mitsuboshi Belting Super Torque Timing Belt S3M 100 Type
    For computers, OA equipment, etc. This belt is ideal for applications that require high-precision and smooth rotation. It fully demonstrates the advantages of the round tooth shape. The belt is supple and can be used with a small pulley diameter. Smooth meshing enables quiet operation. Can be use... Read More
    Height (mm)  1.94  Belt Width (mm)  10  Minimum Pulley Diameter (mm)  13.37  Tooth pitch (mm)  Maximum Speed (m/sec)  30  Material (Belt)  Rubber  Belt Shape  S3M  Type  Timing belt 
    Rating:
    98%
    from S$9.59
    Min. 2 days
  5. Synchro Belt XL037
    Bando Chemical Industries Synchro Belt XL037
    Since the belt and pulley mesh accurately, the calculated rotation speed and movement amount can be obtained. No refueling device is required as there is no metal-to-metal contact. Since high initial tension is not required, bearings and motors can be made smaller.
    Belt Thickness (mm)  2.25  Cell Spacing (mm)  5.08  Belt Width (mm)  9.5  Material  Rubber  Type  Synchro belt  Belt Shape  XL 
    Rating:
    100%
    from S$8.29
    Min. 2 days
  6. Timing Belt XL037
    Mitsuboshi Belting Timing Belt XL037
    A synchronous transmission belt that overcomes the drawbacks of chains and gears. Especially small pitch belts are suitable for precision equipment and information equipment. High efficiency and high speed transmission are possible. Low noise compared to chain gears. It is maintenance-free. It is... Read More
    Operating Temperature Range (℃)  -30~+90  Belt Nominal Width  037  Minimum Pulley Diameter (mm)  16  Height (mm)  2.27  Maximum Speed (m/sec)  30  Tooth pitch (mm)  5.08  Belt Width (mm)  9.5  Material (Belt)  Rubber  Type  Timing belt  Belt Shape  XL 
    Rating:
    93%
    from S$9.99
    Min. 2 days
  7. Super Torque Timing Belt S3M 60 Type
    Mitsuboshi Belting Super Torque Timing Belt S3M 60 Type
    For computers, OA equipment, etc. This belt is ideal for applications that require high-precision and smooth rotation. It fully demonstrates the advantages of the round tooth shape. The belt is supple and can be used with a small pulley diameter. Smooth meshing enables quiet operation. Can be use... Read More
    Height (mm)  1.94  Minimum Pulley Diameter (mm)  13.37  Tooth pitch (mm)  Maximum Speed (m/sec)  30  Belt Width (mm)  Material (Belt)  Rubber  Belt Shape  S3M  Type  Timing belt 
    Rating:
    98%
    from S$6.79
    Min. 2 days
  8. Super Torque Timing Belt S5M 100 Type
    Mitsuboshi Belting Super Torque Timing Belt S5M 100 Type
    This belt is ideal for applications that require high precision and smooth rotation in computers and OA equipment. It fully demonstrates the advantages of the round tooth shape. The belt is supple and can be used with a small pulley diameter. The engagement is smooth and quiet operation is possib... Read More
    Belt Width (mm)  10  Minimum Pulley Diameter (mm)  22.28  Height (mm)  3.41  Maximum Speed (m/sec)  30  Tooth pitch (mm)  Material (Belt)  Rubber  Belt Shape  S5M  Type  Timing belt 
    Rating:
    96%
    from S$14.99
    Min. 2 days
  9. Timing Belt L050
    Mitsuboshi Belting Timing Belt L050
    It can also be used for high loads. In order to prevent the belt from shifting, the tension body uses S twist and Z twist alternately. Widely used for general industry.
    Operating Temperature Range (℃)  -30~90  Belt Width (mm)  12.7  Height (mm)  3.61  Maximum Speed (m/sec)  30  Minimum Pulley Diameter (mm)  36  Belt Nominal Width  50  Tooth pitch (mm)  9.525  Belt Shape  Material (Belt)  Rubber  Type  Timing belt 
    Rating:
    83%
    from S$17.99
    Min. 2 days
  10. Super Torque Timing Belt S5M 150 Type
    Mitsuboshi Belting Super Torque Timing Belt S5M 150 Type
    This belt is ideal for applications that require high precision and smooth rotation in computers and OA equipment. It fully demonstrates the advantages of the round tooth shape. The belt is supple and can be used with a small pulley diameter. The engagement is smooth and quiet operation is possib... Read More
    Belt Width (mm)  15  Minimum Pulley Diameter (mm)  22.28  Height (mm)  3.41  Maximum Speed (m/sec)  30  Tooth pitch (mm)  Material (Belt)  Rubber  Belt Shape  S5M  Type  Timing belt 
    Rating:
    92%
    from S$25.99
    Min. 2 days
  11. PX Belt P5M Type
    TSUBAKI (Tsubakimoto Chain) PX Belt P5M Type
    The Tsubaki PX belt was developed with the aim of achieving a higher performance timing belt. A rational arc tooth profile based on the precise meshing theory is adopted to achieve a dramatic improvement in the performance of the timing belt. A rational arc tooth profile is used to enable high lo... Read More
    Belt Thickness (mm)  3.6  Cell Spacing (mm)  Material  Rubber 
    Rating:
    100%
    from S$9.69
    Min. 2 days
  12. Timing Belt T5 Type (Polyurethane)
    Mitsuboshi Belting Timing Belt T5 Type (Polyurethane)
    It has excellent accuracy as a light power transmission. It also has excellent oil resistance. It has a beautiful appearance, does not scatter rubber powder, and is good at clean transmission.
    Minimum Pulley Diameter (mm)  19  Maximum Speed (m/sec)  30  Tooth pitch (mm)  Material (Belt)  Polyurethane  Belt Shape  T5 
    Rating:
    97%
    from S$8.39
    Min. 2 days
  13. Timing belt H100 type
    Mitsuboshi Belting Timing belt H100 type
    It can also be used for high loads. In order to prevent the belt from shifting, the tension body uses S twist and Z twist alternately. Widely used for general industry.
    Operating Temperature Range (℃)  -30~90  Belt Nominal Width  100  Tooth pitch (mm)  12.7  Belt Width (mm)  25.4  Maximum Speed (m/sec)  30  Height (mm)  4.59  Minimum Pulley Diameter (mm)  57  Belt Shape  Material (Belt)  Rubber  Type  Timing belt 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  14. Power Grip GT Belt 2GT Type Belt 6mm
    GATES UNITTA ASIA Power Grip GT Belt 2GT Type Belt 6mm
    Dimension PLD (mm)  0.254  Belt Thickness (mm)  1.38  Cell Spacing (mm)  Belt Shape  2GT  Belt Width (mm)  Belt Nominal Width  Material (Main Unit)  Chloroprene rubber  Material (Core Wire)  Fiberglass cord  Type  Standard  Material (Tooth Cloth)  Nylon canvas 
    Rating:
    95%
    from S$6.89
    Min. 2 days
  15. Power Grip GT Belt 3GT Type Belt 9mm
    GATES UNITTA ASIA Power Grip GT Belt 3GT Type Belt 9mm
    Achieves high accuracy, high load, and low noise with a new arc tooth profile. A toothed belt with a new arc tooth shape that uses involute meshing. The pulley tooth shape and belt tooth shape created by the involute movement are approximated to the utmost limit to achieve excellent transmission ... Read More
    Dimension PLD (mm)  0.381  Belt Thickness (mm)  2.4  Cell Spacing (mm)  Belt Shape  3GT  Belt Nominal Width  Belt Width (mm)  Material (Main Unit)  Chloroprene rubber  Material (Core Wire)  Fiberglass cord  Type  Standard  Material (Tooth Cloth)  Nylon canvas 
    Rating:
    80%
    from S$9.69
    Min. 2 days
  16. Timing Belt XL Type (Polyurethane)
    Mitsuboshi Belting Timing Belt XL Type (Polyurethane)
    It has excellent accuracy as a light power transmission. It also has excellent oil resistance. It has a beautiful appearance, does not scatter rubber powder, and is good at clean transmission.
    Operating Temperature Range (℃)  -30~+90  Minimum Pulley Diameter (mm)  16  Height (mm)  2.27  Maximum Speed (m/sec)  30  Tooth pitch (mm)  5.08  Material (Belt)  Polyurethane  Type  U type, standard  Belt Shape  XL 
    Rating:
    93%
    from S$8.89
    Min. 2 days
  17. Timing Belt MXL Type (Chloroprene Rubber) Belt Width 6.4mm
    Mitsuboshi Belting Timing Belt MXL Type (Chloroprene Rubber) Belt Width 6.4mm
    Can be widely used for general industry. The standard belt is conductive. (Electrical resistance value: 6 MΩ or less) In order to prevent the belt from shifting, the resistor uses S twist and Z twist alternately.
    Height (mm)  1.11  Tooth pitch (mm)  2.032  Maximum Speed (m/sec)  30  Minimum Pulley Diameter (mm)  Belt Width (mm)  6.4  Material (Belt)  Chloroprene rubber  Type  Timing belt  Belt Shape  MXL 
    Rating:
    91%
    from S$6.89
    Min. 2 days
  18. Timing Belt L075
    Mitsuboshi Belting Timing Belt L075
    It can also be used for high loads. In order to prevent the belt from shifting, the tension body uses S twist and Z twist alternately. Widely used for general industry.
    Operating Temperature Range (℃)  -30~90  Belt Width (mm)  19.1  Height (mm)  3.61  Maximum Speed (m/sec)  30  Minimum Pulley Diameter (mm)  36  Belt Nominal Width  75  Tooth pitch (mm)  9.525  Belt Shape  Material (Belt)  Rubber  Type  Timing belt 
    Rating:
    87%
    from S$28.99
    Min. 2 days
  19. PX Belt P8M Standard Type
    TSUBAKI (Tsubakimoto Chain) PX Belt P8M Standard Type
    The Tsubaki PX belt was developed with the aim of achieving a higher performance timing belt. A rational arc tooth profile based on the precise meshing theory is adopted to achieve a dramatic improvement in the performance of the timing belt. A rational arc tooth profile is used to enable high lo... Read More
    Belt Thickness (mm)  5.5  Cell Spacing (mm)  Type  Standard  Material  Rubber 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  20. Timing belt T10 type (Polyurethane)
    Mitsuboshi Belting Timing belt T10 type (Polyurethane)
    It has excellent accuracy as a light power transmission. It also has excellent oil resistance. It has a beautiful appearance, does not scatter rubber powder, and is good at clean transmission.
    Tooth pitch (mm)  10  Maximum Speed (m/sec)  30  Minimum Pulley Diameter (mm)  45  Material (Belt)  Polyurethane  Belt Shape  T10 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  21. Super torque timing belt S8M 150 type
    Mitsuboshi Belting Super torque timing belt S8M 150 type
    A round toothed belt with high transmission ability. The field of use of conventional timing belts has been greatly expanded, and it can be widely used in the fields of use of chains and gears. Since it has high transmission, it can be used widely. It has a long life. It is low noise. You can red... Read More
    Belt Width (mm)  15  Maximum Speed (m/sec)  30  Height (mm)  5.3  Minimum Pulley Diameter (mm)  56.02  Tooth pitch (mm)  Material (Belt)  Rubber  Belt Shape  S8M  Type  Timing belt 
    Rating:
    95%
    from S$29.99
    Min. 2 days
  22. Super Torque Timing Belt S8M 250 Type
    Mitsuboshi Belting Super Torque Timing Belt S8M 250 Type
    A round toothed belt with high transmission ability. The field of use of conventional timing belts has been greatly expanded, and it can be widely used in the fields of use of chains and gears. Since it has high transmission, it can be used widely. It has a long life. It is low noise. You can red... Read More
    Belt Width (mm)  25  Maximum Speed (m/sec)  30  Height (mm)  5.3  Minimum Pulley Diameter (mm)  56.02  Tooth pitch (mm)  Material (Belt)  Rubber  Belt Shape  S8M  Type  Timing belt 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  23. Power Grip GT Belt 2GT Type Belt 4mm
    GATES UNITTA ASIA Power Grip GT Belt 2GT Type Belt 4mm
    Dimension PLD (mm)  0.254  Belt Thickness (mm)  1.38  Cell Spacing (mm)  Belt Shape  2GT  Belt Width (mm)  Belt Nominal Width  Material (Main Unit)  Chloroprene rubber  Material (Core Wire)  Fiberglass cord  Type  Standard  Material (Tooth Cloth)  Nylon canvas 
    Rating:
    100%
    from S$5.29
    Min. 2 days
  24. Timing belt XL type (chloroprene rubber)
    Mitsuboshi Belting Timing belt XL type (chloroprene rubber)
    Can be widely used for general industry. The standard belt is conductive. (Electrical resistance value: 6 MΩ or less) In order to prevent the belt from shifting, the resistor uses S twist and Z twist alternately.
    Operating Temperature Range (℃)  -30~+90  Minimum Pulley Diameter (mm)  16  Maximum Speed (m/sec)  30  Tooth pitch (mm)  5.08  Material (Belt)  Chloroprene rubber  Type  Timing belt  Belt Shape  XL 
    Rating:
    97%
    from S$7.79
    Min. 3 days
  25. Synchro belt L050
    Bando Chemical Industries Synchro belt L050
    Since the belt and pulley mesh accurately, the calculated number of revolutions and amount of movement can be obtained. No refueling device is required as there is no metal-to-metal contact. Since high initial tension is not required, bearings and motors can be made smaller.
    Belt Width (mm)  12.7  Belt Thickness (mm)  3.5  Cell Spacing (mm)  9.525  RoHS directive (corresponding to 10 substances)  Correspondence  Belt Shape  Material  Rubber  Type  Synchro belt 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  26. Power Grip EV Belt EV5GT Type
    GATES UNITTA ASIA Power Grip EV Belt EV5GT Type
    A high-strength belt with improved transmission capacity by improving the belt constituent materials. While maintaining the superiority of the new arc tooth profile and arc tooth profile, a significant increase in transmission capacity has been achieved by improving the material.
    Belt Thickness (mm)  3.8  Cell Spacing (mm)  Type  Standard  Belt Shape  EV5GT  Material (Core Wire)  Fiberglass cord  Material (Main Unit)  High modulus rubber  Material (Tooth Cloth)  Nylon canvas 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  27. Timing belt H150
    Mitsuboshi Belting Timing belt H150
    It can also be used for high loads. In order to prevent the belt from shifting, the tension body uses S twist and Z twist alternately. Widely used for general industry.
    Operating Temperature Range (℃)  -30~90  Tooth pitch (mm)  12.7  Belt Nominal Width  150  Maximum Speed (m/sec)  30  Belt Width (mm)  38.1  Height (mm)  4.59  Minimum Pulley Diameter (mm)  57  Belt Shape  Material (Belt)  Rubber  Type  Timing belt 
    from S$74.99
    Min. 2 days
  28. Super Torque Timing Belt S3M Type (Polyurethane)
    Mitsuboshi Belting Super Torque Timing Belt S3M Type (Polyurethane)
    The belt is supple and can be used with a small pulley diameter. The engagement is smooth and you can drive quietly. It requires less belt tension and can be used with a low axial load. The standard pulley is backlash-less, improving positioning accuracy. Higher torque transmission is possible co... Read More
    Height (mm)  1.94  Minimum Pulley Diameter (mm)  13.37  Tooth pitch (mm)  Maximum Speed (m/sec)  30  Material (Belt)  Polyurethane  Belt Shape  S3M  Type  U type, standard 
    Rating:
    91%
    from S$7.39
    Min. 2 days
  29. Power Grip HTD Belt 3M Type
    GATES UNITTA ASIA Power Grip HTD Belt 3M Type
    The industry's first arc tooth profile. Belt A toothed belt with an arc tooth shape developed by analyzing the force transmitted to the teeth. By making the belt teeth taller and larger, the transmission capacity per tooth is increased.
    Belt Thickness (mm)  2.4  Cell Spacing (mm)  Belt Shape  3M  Material (Main Unit)  Chloroprene rubber  Material (Core Wire)  Fiberglass cord  Type  Standard  Material (Tooth Cloth)  Nylon canvas 
    Rating:
    80%
    from S$7.19
    Min. 2 days
  30. Power Grip HTD Belt 5M Type
    GATES UNITTA ASIA Power Grip HTD Belt 5M Type
    The industry's first arc tooth profile. Belt A toothed belt with an arc tooth shape developed by analyzing the force transmitted to the teeth. By making the belt teeth taller and larger, the transmission capacity per tooth is increased.
    Belt Thickness (mm)  3.8  Cell Spacing (mm)  Belt Shape  5M  Material (Main Unit)  Chloroprene rubber  Material (Core Wire)  Fiberglass cord  Type  Standard  Material (Tooth Cloth)  Nylon canvas 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  31. Timing Belt L100
    Mitsuboshi Belting Timing Belt L100
    It can also be used for high loads. In order to prevent the belt from shifting, the tension body uses S twist and Z twist alternately. Widely used for general industry.
    Operating Temperature Range (℃)  -30~90  Belt Nominal Width  100  Belt Width (mm)  25.4  Height (mm)  3.61  Maximum Speed (m/sec)  30  Minimum Pulley Diameter (mm)  36  Tooth pitch (mm)  9.525  Belt Shape  Material (Belt)  Rubber  Type  Timing belt 
    Rating:
    93%
    from S$34.99
    Min. 2 days
  32. Synchro Belt MXL Type (Rubber)
    Bando Chemical Industries Synchro Belt MXL Type (Rubber)
    Since the belt and pulley mesh accurately, the calculated number of revolutions and amount of movement can be obtained. No refueling device is required as there is no metal-to-metal contact. Since high initial tension is not required, bearings and motors can be made smaller.
    Cell Spacing (mm)  2.032  Belt Shape  MXL  Type  Synchro belt 
    Rating:
    100%
    from S$3.59
    Min. 2 days
  33. PX Belt P3M Type
    TSUBAKI (Tsubakimoto Chain) PX Belt P3M Type
    The Tsubaki PX belt was developed with the aim of achieving a higher performance timing belt. A rational arc tooth profile based on the precise meshing theory is adopted to achieve a dramatic improvement in the performance of the timing belt. A rational arc tooth profile is used to enable high lo... Read More
    Belt Thickness (mm)  2.1  Cell Spacing (mm)  Type  Standard 
    Rating:
    87%
    from S$5.99
    Min. 2 days
  34. Super Torque Synchro Belt STS 100S3M
    Bando Chemical Industries Super Torque Synchro Belt STS 100S3M
    -High torque transmission is possible by adopting an ideal tooth shape that meshes smoothly and a unique mesh that eliminates stress concentration. -Smooth engagement with the pulley, the belt tooth tip and the pulley groove bottom are in close contact, and the striking noise is softened, so the ... Read More
    Cell Spacing (mm)  Belt Shape  S3M  Type  Synchro belt 
    Rating:
    100%
    from S$8.89
    Min. 2 days
  35. Power Grip HTD Belt 8M Type
    GATES UNITTA ASIA Power Grip HTD Belt 8M Type
    The industry's first arc tooth profile. Belt A toothed belt with an arc tooth shape developed by analyzing the force transmitted to the teeth. By making the belt teeth taller and larger, the transmission capacity per tooth is increased.
    Belt Thickness (mm)  Cell Spacing (mm)  Belt Shape  8M  Material (Main Unit)  Chloroprene rubber  Material (Core Wire)  Fiberglass cord  Type  Standard  Material (Tooth Cloth)  Nylon canvas 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  36. Super Torque Synchro Belt STS 150S4.5M
    Bando Chemical Industries Super Torque Synchro Belt STS 150S4.5M
    It has an arcuate tooth profile and smoothly meshes without interference with the pulley, so it demonstrates stable performance from low speed to high speed. It is a toothed belt with excellent features that has high transmission capacity and can be designed with a narrow belt width. High torque ... Read More
    Belt Width (mm)  15.0  Belt Thickness (mm)  2.7  Cell Spacing (mm)  4.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rubber  Belt Shape  S4.5M  Type  Synchro belt 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  37. Super torque timing belt S2M type (chloroprene rubber)
    Mitsuboshi Belting Super torque timing belt S2M type (chloroprene rubber)
    The belt is supple and can be used with a small pulley diameter. The engagement is smooth and you can drive quietly. It requires less belt tension and can be used with a low axial load. The standard pulley is backlash-less, improving positioning accuracy. Higher torque transmission is possible co... Read More
    Height (mm)  1.36  Tooth pitch (mm)  Maximum Speed (m/sec)  30  Minimum Pulley Diameter (mm)  8.91  Material (Belt)  Chloroprene rubber  Type  Timing belt  Belt Shape  S2M 
    Rating:
    93%
    from S$6.89
    Min. 7 days
  38. Timing belt XL type (chloroprene rubber)
    Mitsuboshi Belting Timing belt XL type (chloroprene rubber)
    Can be widely used for general industry. The standard belt is conductive. (Electrical resistance value: 6 MΩ or less) In order to prevent the belt from shifting, the tension body uses S-twist and Z-twist alternately.
    Operating Temperature Range (℃)  -30~80  Minimum Pulley Diameter (mm)  16  Height (mm)  2.27  Maximum Speed (m/sec)  30  Tooth pitch (mm)  5.08  Material (Belt)  Chloroprene rubber  Type  Timing belt  Belt Shape  XL 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  39. Synchro Belt L075
    Bando Chemical Industries Synchro Belt L075
    Since the belt and pulley mesh accurately, the calculated number of revolutions and amount of movement can be obtained. No refueling device is required as there is no metal-to-metal contact. Since high initial tension is not required, bearings and motors can be made smaller.
    Belt Width (mm)  19.1  Belt Thickness (mm)  3.5  Cell Spacing (mm)  9.525  Belt Shape  Material  Rubber  Type  Synchro belt 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  40. Super torque timing belt S8M 400
    Mitsuboshi Belting Super torque timing belt S8M 400
    A round toothed belt with high transmission ability. The field of use of conventional timing belts has been greatly expanded, and it can be widely used in the fields of use of chains and gears. Since it has high transmission, it can be used widely. It has a long life. It is low noise. You can red... Read More
    Maximum Speed (m/sec)  30  Belt Width (mm)  40  Height (mm)  5.3  Minimum Pulley Diameter (mm)  56.02  Tooth pitch (mm)  Material (Belt)  Rubber  Belt Shape  S8M  Type  Timing belt 
    Rating:
    100%
    from S$74.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 364

Set Ascending Direction