Flexible Accordion Conveyors
An accordion curve conveyor refers to a conveyor that can expand and contract like an accordion among curved curve conveyors. Efficient work is possible by expanding and contracting the length of the accordion curve conveyor according to the size of the work line. Since it can be bent, it can be used in narrow spaces. Since it is used at distribution sites, etc., there are few opportunities to see it in general, but it is often used in lines such as packing and shipping and loading into trucks.
Other Related Pages
- MonotaRO Roller conveyor flexibleElastic roller conveyor. Uses lock type casters. Adjustable height. Can be connected. * Do not use for anything other than its intended purpose.Operating Load (kg) 130 Roller Spacing (mm) 130 Tool Length (mm) 450~1300 Roller Width (mm) 478 Roller Outer Diameter (Φmm) 50 Conveyor Height H (mm) 670~940 Mass (kg) About 34.5 Material Steel
- TRUSCO Flexible Telescopic Conveyor Single Row 2-span Machine Length 771/2142mmA conveyor that can be stretched, shrunk, bent and moved by itself, and its height can be easily adjusted. Two connecting brackets are included (per unit), so it can be used by connecting two or three units. Transport cardboard cases, plastic computers, etc. * Allowable load is the state where 4 ... Read MoreWall Thickness (mm) 1.2 Allowable Load 30kg / 4 bottles Mass (kg) 33 Roller Diameter (Φmm) 38 Roller Width (mm) 385 Cell Spacing (mm) 40~137 Trusco Part No. 465-9171 Machine Width (mm) 489.4 Machine Height (mm) 525~825 Tool Length (mm) 771~2142 Shaft Diameter (Φmm) 8 Material Body: Steel (Plating) Wheel: Rubberfrom S$999.00Min. 5 days
- MonotaRO Flexible conveyorElastic roller conveyor. All four wheels use casters with brakes for easy movement and fixing. The height can also be adjusted. * Do not use for anything other than its intended purpose.Outer Width (mm) 660 Roller Width (mm) 500 Material Steel (roller / body) Operating Load (kg) 136 Specification Can be connected Conveyor Height H (mm) 666~940 Roller Outer Diameter (Φmm) 42 Mass (kg) 42 Tool Length (mm) 420~1295 Number of Legs (pieces) 2 Roller Spacing (mm) 42~167 Roller-shaft diameter (Φmm) 12.7Discontinued
- No Brand Flexible conveyorThere is no problem with the product, but it is a product that cannot be sold normally due to some translations. Please check the contents in translation before purchasing. Please note that you cannot select a product if there are multiple contents in translation.Roller Spacing (mm) 42~167 Roller Outer Diameter (Φmm) 42 Tool Length (mm) 420~1295 Conveyor Height H (mm) 666~940 Outer Width (mm) 660 Operating Load (kg) 136 Number of Legs (pieces) 2 Mass (kg) 42 Roller-shaft diameter (Φmm) 12.7 Roller Width (mm) 500Discontinued