Steel Balls
Steel balls (precision balls) and resin balls are used for ball bearing rotating parts and valves. There are various uses such as bicycles, slide rails, ballpoint pens, casters, and various valves. Ball sizes vary from small ones of 1mm or less to several centimeters. Metal steel balls are characterized by small volume changes due to heat and high strength. Resin balls vary in character depending on the material, and some products have excellent chemical resistance and heat resistance. Another feature is that it is finished in a precise spherical shape to achieve smooth rotation. The optimal ball size and material can be selected according to the environment and purpose of use.
Other Related Pages
- TSUBAKI NAKASHIMA Steel Ball (Precision Ball) SUJ2 inch SizeBall bearings are used in rotating parts of automobiles, home appliances, motorcycles, and general machinery. Ball bearings, slide rails, ballpoint pens, seat belts, valves, bicycles, casters, door rollers, ball millsHardness HRC 62~67
- No Brand Resin Ball (Urethane) (Inch Size)Hardness HS95 Material Urethane
- TSUBAKI NAKASHIMA Steel Ball (Precision Ball) SUS440C mm SizeThis stainless steel has excellent mechanical properties by being cured by heat treatment. This feature is suitable for ball bearings, valves, etc. Ball bearings, slide rails, ballpoint pens, seat belts, valves, bicycles, casters, door rollers, ball millsGauge S (μm) +10~-10 Gauge Pitch (μm) 2.0 Hardness HRC 58~65 Material SUS440C
- TSUBAKI NAKASHIMA Steel Ball (Precision Ball) SUS440C inch SizeThis stainless steel has excellent mechanical properties by being cured by heat treatment. This feature is suitable for ball bearings, valves, etc. Ball bearings, slide rails, ballpoint pens, seat belts, valves, bicycles, casters, door rollers, ball millsHardness HRC 58~65 Material SUS440C
- TSUBAKI NAKASHIMA Steel Ball (Precision Ball) Silicon Nitride Ceramic mm SizeIt has high strength and excellent heat and shock resistance, and is also used for ball bearings as a heat and wear resistant part in places where there are sudden temperature changes.Maximum Operating Temperature (℃) 1000 Hardness (Hv) 1600 Specific Gravity 3.2 Young's modulus (GPa) 310 Material Silicon nitride
- TSUBAKI NAKASHIMA Steel ball (precision ball) Silicon nitride ceramic Inch sizeIt has high strength and excellent heat and shock resistance, and is also used for ball bearings as a heat and wear resistant part in places where there are sudden temperature changes.Maximum Operating Temperature (℃) 1000 Hardness (Hv) 1600 Specific Gravity 3.2 Young's modulus (GPa) 310 RoHS directive (corresponding to 10 substances) Correspondence Material Silicon nitride
- Hikari Iron ballA metal material suitable for hobbies and crafts. Various repair / hobby / DIY materials Spherical iron material. * Be careful when handling as there is a risk of injury on the cut surface, cut end, etc. Be sure to wear gloves before work to avoid injuryMaterial Iron
- Hikari Stainless steel ball (for hobby)A metal material suitable for hobbies and crafts. Various repair / hobby / DIY materials Spherical stainless steel material. * Be careful when handling as there is a risk of injury on the cut surface, cut end, etc. Be sure to wear gloves before work to avoid injuryMaterial Stainless steel
- Taiho Trading Steel SphereMetal material series Iron material with excellent workability and versatility For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Steelfrom S$7.19Min. 2 days
- TSUBAKI NAKASHIMA Stainless steel ball (SUS304)Although this stainless steel is not hardened by heat treatment, it has good corrosion resistance, non-magnetism, high durability and excellent mechanical properties at high temperature and low temperature. This feature is widely used in valves and the like. High corrosion resistance, high high t... Read MoreDimension (inch) 1/2 Material SUS304Discontinued