Radial Roller Bearings
Other Related Pages
- NTN Shell needle roller bearing HMK type (open end type)It is a bearing in which an outer ring is formed from a thin steel plate by precision drawing, the raceway surface is surface-hardened, and then a needle-shaped roller and a cage are assembled. It has the smallest cross-sectional height as a bearing with an outer ring, and can reduce space and co... Read MoreRace Ring Shape Needle roller bearing
- NSK (Nippon Seiko) Single row cylindrical roller bearing type 300A bearing with a simple shape in which the cylindrical roller and the track are in line contact. It has a large load capacity and mainly loads radial loads. Since the friction between the rolling element and the brim of the raceway ring is small, it is suitable for high-speed rotation. The NJ typ... Read MoreDimension Ew (mm) - JIS Grade 0 Race Ring Shape Cylindrical roller bearing Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single rowfrom S$23.99Min. 5 days
- NTN Tapered Roller Bearing 30000 SeriesIt has this name because it uses a conical roller. The inner and outer rings and the apex of the cone of the roller are designed to coincide with one point on the central axis of the bearing, and the roller is guided by the brim of the inner ring. It has a large load capacity for radial loads, un... Read MoreOuter Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- NTN Shell Needle Roller Bearings HK Type (Open End Type)It is a bearing in which an outer ring is formed from a thin steel plate by precision drawing, the raceway surface is surface-hardened, and then a needle-shaped roller and a cage are assembled. It has the smallest cross-sectional height as a bearing with an outer ring, and can reduce space and co... Read MoreRace Ring Shape Needle roller bearing
- NSK (Nippon Seiko) Single Row Tapered Roller Bearing 30000 SeriesIt is designed so that the raceway surfaces of the inner and outer rings and the apex of the cone of the roller gather at one point on the central axis of the bearing. When a radial load acts on the bearing, an axial component force is generated. Therefore, it is necessary to use two bearings fac... Read MoreJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- IKO (NIPPON THOMPSON) Shell Needle Bearing TA (Metric)The shell-type needle bearing uses a shell-type outer ring that is carburized and hardened by precision drawing a thin special steel plate, so it has the smallest cross-sectional height among needle bearings, is lightweight, and has a large rated load. For heavy loadsJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Race Ring Shape Needle roller bearing Load Direction Radial Number of Track Trains Single row Shield Shape Standard type Type Standard type (with cage)
- NTN Shell needle roller bearings HK type (open-end both-side seal type)It is a bearing in which an outer ring is formed from a thin steel plate by precision drawing, the raceway surface is surface-hardened, and then a needle-shaped roller and a cage are assembled. It has the smallest cross-sectional height as a bearing with an outer ring, and can reduce space and co... Read MoreRace Ring Shape Needle roller bearing
- NTN Tapered roller bearings 32000 series● It has this name because it uses a conical roller. The inner and outer rings and the apex of the cone of the roller are designed to coincide with one point on the central axis of the bearing, and the roller is guided by the brim of the inner ring. It has a large load capacity for radial loads, ... Read MoreOuter Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Contact Angle (°) Over 10 ° and below 17 ° Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- NSK (Nippon Seiko) Single row tapered roller bearings 32000 seriesIt is designed so that the raceway surfaces of the inner and outer rings and the apex of the cone of the roller gather at one point on the central axis of the bearing. When a radial load acts on the bearing, an axial component force is generated. Therefore, it is necessary to use two bearings fac... Read MoreJIS Grade 0 Contact Angle (°) 17 ° or less Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- IKO (NIPPON THOMPSON) Shell Needle Bearing TLAThe shell-type needle bearing uses a shell-type outer ring that is carburized and hardened by precision drawing a thin special steel plate, so it has the smallest cross-sectional height among needle bearings, is lightweight, and has a large rated load.JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Race Ring Shape Needle roller bearing Load Direction Radial Number of Track Trains Single row Shield Shape Standard type
- MonotaRO Tapered Roller Bearing 30200 SeriesIt has this name because it uses a conical roller. The inner and outer rings and the apex of the cone of the roller are designed to coincide with one point on the central axis of the bearing, and the roller is guided by the brim of the inner ring. It has a large load capacity for radial loads, un... Read MoreJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- INA Shell needle roller bearingJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Race Ring Shape Needle roller bearing Load Direction Radial
- NSK (Nippon Seiko) Spherical roller bearing Cylindrical bore 22200 seriesIt is a bearing that incorporates a roller with a rolling surface between the inner ring with two rows of orbits and the outer ring with a spherical orbit. Since the center of curvature of the outer ring raceway surface coincides with the center of the bearing, it has the same alignment as the se... Read MoreRace Ring Shape Spherical roller bearing
- NTN Solid Needle Roller BearingA bearing in which a needle-shaped roller and a cage are incorporated in a solid (machined) outer ring, and the outer ring and the needle-shaped roller are not separated by the brim or side plate on both sides of the outer ring. Since the outer ring is solid, the rigidity is high and the bearing ... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Race Ring Shape Needle roller bearing Load Direction Radial Number of Track Trains Single row
- NTN Tapered roller bearing (bearing)Since it uses tapered rollers, it is a bearing that is durable against loads in the axial direction and has a large load capacity. Applications with thrust and radial loads.Operating Temperature Range -40~120℃ JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Contact Angle (°) Over 10 ° and below 17 ° Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- NSK (Nippon Seiko) Single row tapered roller bearings 32200 seriesIt is designed so that the raceway surfaces of the inner and outer rings and the apex of the cone of the roller gather at one point on the central axis of the bearing. When a radial load acts on the bearing, an axial component force is generated. Therefore, it is necessary to use two bearings fac... Read MoreJIS Grade 0 Contact Angle (°) 17 ° or less Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- NTN Cylindrical roller bearing NUThe NU type has both brims on the outer ring, and the "outer ring and cage assembly" and the inner ring can be separated. It cannot receive any axial load. Widely used in the most suitable form for free side bearings.
- NSK (Nippon Seiko) Single row cylindrical roller bearing NU typeJIS Grade 0 Race Ring Shape Cylindrical roller bearing Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row
- IKO (NIPPON THOMPSON) Shell needle bearing BA (inch)JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Race Ring Shape Needle roller bearing Load Direction Radial Number of Track Trains Single row Shield Shape Standard type Specification With oil hole
- NACHI (NACHI-FUJIKOSHI) Tapered roller bearing type 30200JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- NTN Shell needle roller bearings BK typeIt is a bearing in which an outer ring is formed from a thin steel plate by precision drawing, the raceway surface is surface-hardened, and then a needle-shaped roller and a cage are assembled. It has the smallest cross-sectional height as a bearing with an outer ring, and can reduce space and co... Read MoreJIS Grade 0 Type Closed end type Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Race Ring Shape Needle roller bearing Load Direction Radial
- NTN Cylindrical roller bearings NUThe NU type has both brims on the outer ring, and the "outer ring and cage assembly" and the inner ring can be separated. It cannot receive any axial load. Widely used in the most suitable form for free side bearings.Race Ring Shape Cylindrical roller bearing
- IKO (NIPPON THOMPSON) Turning needle bearing TAFTurning needle bearings are bearings with a small cross-sectional height and a large rated load. The outer ring has stable rigidity and can be easily used even in housings such as light alloys. * There is no oil hole when the bearing inner diameter d is 22 mm or less.JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Race Ring Shape Needle roller bearing Shield Shape Open type Load Direction Radial Number of Track Trains Single row Type Without inner ring
- NTN Shell needle roller bearings HK (open end single side sealed)* Some items arrive in bags instead of boxes.Race Ring Shape Needle roller bearing
- NTN Spherical Roller BearingOperating Temperature Range -25~120℃ Accuracy Class JIS B 1514 Class 0 Material High carbon chromium bearing steel Seal Nonefrom S$66.99Min. 2 days
- NTN Shell Needle Roller Bearing HMK Type (Open End Single Side Seal Type)It is a bearing in which an outer ring is formed from a thin steel plate by precision drawing, the raceway surface is surface-hardened, and then a needle-shaped roller and a cage are assembled. It has the smallest cross-sectional height as a bearing with an outer ring, and can reduce space and co... Read MoreRace Ring Shape Needle roller bearing
- NTN Solid needle roller bearingsA bearing in which a needle-shaped roller and a cage are incorporated in a solid (machined) outer ring, and the outer ring and the needle-shaped roller are not separated by the brim or side plate on both sides of the outer ring. Since the outer ring is solid, the rigidity is high and the bearing ... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Race Ring Shape Needle roller bearing Load Direction Radial Number of Track Trains Single row
- INA Solid needle roller bearing (no inner ring)Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Race Ring Shape Needle roller bearing Load Direction Radial
- NTN Solid needle roller bearingsA bearing in which a needle-shaped roller and a cage are incorporated in a solid (machined) outer ring, and the outer ring and the needle-shaped roller are not separated by the brim or side plate on both sides of the outer ring. Since the outer ring is solid, the rigidity is high and the bearing ... Read MoreJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Race Ring Shape Needle roller bearing Load Direction Radial Number of Track Trains Single row
- NSK (Nippon Seiko) Spherical roller bearing Cylindrical hole 21300 seriesIt is a bearing that incorporates a roller with a rolling surface between the inner ring with two rows of orbits and the outer ring with a spherical orbit. Since the center of curvature of the outer ring raceway surface coincides with the center of the bearing, it has the same alignment as the se... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$55.99Min. 2 days
- IKO (NIPPON THOMPSON) Turning needle bearing NA49Turning needle bearings are bearings with a small cross-sectional height and a large rated load. The outer ring has stable rigidity and can be easily used even in housings such as light alloys. * The outer ring and inner ring may be delivered in different packages.JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Race Ring Shape Needle roller bearing Load Direction Radial Number of Track Trains Single row Type With inner ring
- NSK (Nippon Seiko) Single row tapered roller bearings 32300 seriesJIS Grade 0 Contact Angle (°) 17 ° or less Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing Remark -
- NACHI (NACHI-FUJIKOSHI) Spherical roller bearings type 22200JIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Spherical roller bearing
- IKO (NIPPON THOMPSON) Turning needle bearing RNA49Turning needle bearings are bearings with a small cross-sectional height and a large rated load. The outer ring has stable rigidity and can be easily used even in housings such as light alloys.Inner ring - JIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Race Ring Shape Needle roller bearing Load Direction Radial Number of Track Trains Single row Type Without inner ring
- NTN Spherical roller bearingRoller bearings with two rows of raceway grooves on the inner ring and spherical raceway surfaces and rolling elements on the outer ring. Since the center of the outer ring raceway surface coincides with the center of the bearing, it is self-aligning and can be used even when there is an inclinat... Read MoreJIS Grade 0 Shaft Hole Type Cylindrical hole type Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$89.99Min. 2 days
- NSK (Nippon Seiko) Spherical roller bearings Taper hole 22200 seriesIt is a bearing that incorporates a roller with a rolling surface between the inner ring with two rows of orbits and the outer ring with a spherical orbit. Since the center of curvature of the outer ring raceway surface coincides with the center of the bearing, it has the same alignment as the se... Read MoreRace Ring Shape Spherical roller bearingfrom S$66.99Min. 2 days
- SKF Single row cylindrical roller bearing (NU type)JIS Grade 0 Material (Main Unit) Carbon chrome steel Rolling Element Material Carbon chrome steel Race Ring Shape Cylindrical roller bearing Outer Ring Type Flat Shield Shape Open type Load Direction Radial Number of Track Trains Single rowfrom S$32.99Min. 2 days
- NTN Shell needle roller bearings 7E-HMRace Ring Shape Needle roller bearing
- IKO (NIPPON THOMPSON) Needle bearing with separate cage NAFThe needle bearing with separate cage is a combination of the inner ring and outer ring and the needle cage, and the inner and outer rings can be easily separated. Since the structure is simple, it is highly accurate, and by selecting and combining these parts, the radial clearance can be freely ... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Race Ring Shape Needle roller bearing Shield Shape Open type Load Direction Radial Type With inner ring