All Category

Straight Type

View : Grid List
Filter

3 Item(s)

Set Ascending Direction
  1. Ring Ball RBI Type (Right-Hand Thread Type)
    THK Ring Ball RBI Type (Right-Hand Thread Type)
    A series in which the shaft and holder are on the same line, a tensile compression load can be applied, and smooth rotation can be obtained.
    JIS Class  JIS Class 2  Type  Right-hand thread type 
    Rating:
    79%
    from S$8.29
    Min. 2 days
  2. Link ball RBI type (left-hand thread type)
    THK Link ball RBI type (left-hand thread type)
    With a series in which the shaft and holder are on the same line, a tensile compressive load can be applied and smooth rotation can be obtained.
    JIS Class  JIS Class 2  Type  Left-hand thread type 
    from S$8.89
    Min. 4 days
  3. Rod End Y Type / T Type
    AS ONE Rod End Y Type / T Type
    It can be used for horizontal and vertical power transmission.
    from S$19.99
    Min. 9 days
View : Grid List
Filter

3 Item(s)

Set Ascending Direction