Flanged Plastic Bearings
- TOK Bearing Resin Bearing DF (Outer Housing FLANGED Type) TYPE3Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.Dimension L (mm) - Dimension C (mm) -from S$2.09Min. 2 days
- TOK Bearing Resin bearing DF (Outer ring flange type) TYPE2Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.Width (mm) 11 Dimension W (mm) 11(-0.2~0) Outer Diameter (Φmm) 26 Dimension D (mm) 26(±2) Dimension W1 (mm) 3(±2) Dimension D1 (mm) 32(±2) Dimension L (mm) 8(±0.5) RoHS directive (corresponding to 10 substances) Correspondence Allowable load (N [kgf]) Outer race / 196 [20] (300r.pm)
- TOK Bearing D series DF (Flange on one side)Plastic bearings made of polyacetal resin (POM) for the outer race and steel for the balls and inner race. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.Discontinued