Caulking Shaft Type
- TOK Bearing Resin Bearing DR-A (Riveting Shaft Type) TYPE11Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
- TOK Bearing Resin Bearing IDS (Roller with Rivet Shaft) TYPE1RoHS directive (corresponding to 10 substances) Correspondencefrom S$0.66Min. 6 days
- TOK Bearing Resin bearing DR-A (Caulking shaft type) TYPE12Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.Allowable load (N [kgf]) 196[20]((300r.p.m) Width (mm) 7 Dimension W (mm) 7(0~-0.2)from S$1.49Min. 6 days
- TOK Bearing Resin bearing DU (outer ring U groove type) TYPE1Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.Dimension d (mm) - Dimension W2 (mm) - Dimension W1 (mm) - RoHS directive (corresponding to 10 substances) Correspondencefrom S$1.29Min. 6 days
- TOK Bearing Resin bearing DR-A (Caulking shaft type) TYPE10Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.Outer Diameter (Φmm) 16 Dimension D (mm) 16(0~-0.3) Dimension L (mm) 3.5(±0.2)from S$1.99Min. 6 days
- TOK Bearing I series INRoHS directive compliant product. High load / metal insert molded product / PA tire.Dimension N (mm) -8.2 Dimension D (mm) 19 Outer Diameter (Φmm) 19 Dimension W (mm) 7 Width (mm) 7
- TOK Bearing Plastic bearing DO (outer ring R type) TYPE1Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.Dimension L (mm) 3.5(±0.2) Dimension d1 (mm) 5(-0.1~0) RoHS directive (corresponding to 10 substances) Correspondencefrom S$1.29Min. 6 days
- TOK Bearing Resin bearing DH (Outer ring groove type) TYPE1Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.Dimension C (mm) 0.5(±0.4) Angle θ (°) 120 (reference value) Dimension D1 (mm) 16(±0.2) Outer Diameter (Φmm) 19 Dimension D (mm) 19(±0.2) Dimension G (mm) 2.1(±0.2) Dimension L (mm) 3.5(±0.2) Dimension d2 (Φmm) 4 (reference value) Dimension d1 (mm) 5(-0.1~0) Width (mm) 6 Dimension W (mm) 6(-0.2~0) RoHS directive (corresponding to 10 substances) Correspondencefrom S$2.99Min. 6 days
- TOK Bearing Resin bearing DR-A (Caulking shaft type) TYPE13Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.Allowable load (N [kgf]) 196[20]((300r.p.m) Width (mm) 7 Dimension W (mm) 7(0~-0.2) RoHS directive (corresponding to 10 substances) Correspondencefrom S$2.89Min. 6 days
- TOK Bearing D Series DR-A (Peripheral Flat, Caulking Shaft Type)Plastic bearings made of polyacetal resin (POM) for the outer race and steel for the balls and inner race. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.Discontinued