All Category

Goniometer Stages / Tilt Platforms (Manual)

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Tilt stage
    MIRUC OPTICAL CO.,LTD. Tilt stage
    The tilt stage is a simple type of ± 20 °. It tilts like a seesaw and can be fixed with a clamp lever at any position. As a standard part for positioning applications and as a machine element part such as jig tools
    Type  Rotating stage  table length (mm)  40  Travel distance (°)  ±20  table width (mm)  60  Load capacity (N)  29.4  Mass (kg)  0.22 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  2. Stage (Angle Tilt)
    AS ONE Stage (Angle Tilt)
    Material  Stage / Aluminum  Type  Tilt stage 
    from S$789.90
    Min. 13 days
  3. Tilt Stage
    AS ONE Tilt Stage
    The posture can be adjusted by changing the tilt angle in the αβ axis direction. Rotating stage / screw feed stage.
    Feed method  Lead screw  Type  Tilt stage 
    from S$229.90
    Min. 27 days
  4. Manual single-axis swivel (gonio) stage
    Kohzu Precision Manual single-axis swivel (gonio) stage
    RoHS directive (corresponding to 10 substances)  Correspondence  Moving guide  Cross roller  Type  Tilt stage 
    from S$679.90
    Min. 12 days
  5. Manual 2-axis swivel (gonio) stage
    Kohzu Precision Manual 2-axis swivel (gonio) stage
    RoHS directive (corresponding to 10 substances)  Correspondence  Moving guide  Cross roller  Type  Tilt stage 
    from S$1,399.00
    Min. 12 days
  6. Tilt Stage
    AS ONE Tilt Stage
    The posture can be adjusted by changing the tilt angle in the αβ axis direction. It can also be combined with a lab jack.
    Type  Tilt stage 
    from S$599.90
    Min. 36 days
View : Grid List
Filter

6 Item(s)

Set Ascending Direction