Rubber Stoppers
Other Related Pages
- Kurashiki Kako stopperThe contact area is soft, and the spring constant increases with the deflection value, enabling smooth absorption and relaxation of large impact forces. It withstands large load deformation and has almost no wear. In addition, it does not make noise when contacted. It is very easy to install and ... Read MoreIncluded Accessories Hexagon nut and spring washer one each Material Natural rubber (rubber hardness 65)
- Kurashiki Kako Stopper KI/RIEffective for alleviating large impact force: The contact area is soft, and the spring constant increases with the deflection value, enabling smooth absorption and relaxation of large impact force. Noise prevention: Withstands large load deformation and almost no wear. Also, it does not make nois... Read More
- WAKI Rubber stopperIt is a general rubber stopper.Color Black Included Accessories Hexagon nut and spring washer one eachfrom S$9.59Min. 2 days
- BRIDGESTONE Stopper EH TypeThe contact is soft and the spring constant increases with bending. Withstands large loads and deformations and does not generate noise. Easy to install and maintain. The rubber material used is rubber that conforms to JIS K 6386 (rubber material for anti-vibration rubber) type A (natural rubber ... Read More
- Kurashiki Kako Rubber buffer KJEffective for alleviating large impact force: The contact area is soft, and the spring constant increases with the deflection value, enabling smooth absorption and relaxation of large impact force. Sound generation prevention: Withstands large load deformation and almost no wear. In addition, it ... Read MoreMaterial Natural rubber combination
- TRUSCO stopperEasy to install Withstands large loads and deformations and prevents noise. Impact cushioning materialRubber hardness 60° Included Accessories Hexagon nut and spring washer one each
- TRUSCO Rubber bufferSince it feels less in the event of a collision and generates less noise, it can reduce the impact on the collision and the surrounding area. Although it has a compact design, it absorbs a large amount of energy and has a wide range of sizes, so you can make a lean selection. It has a low reactio... Read More
- ESCO M6x16mm / 25mm [Round] StopperThe contact area is soft, and the spring constant increases with the deflection value, enabling smooth absorption and relaxation of large impact forces. It withstands large load deformation and has almost no wear. In addition, it does not make noise when contacted. It is very easy to install and ... Read MoreDimension R (mm) 10 Dimension s (mm) 16 Dimension l (mm) 18 Outer Diameter D (Φmm) 25 Height (mm) 25 Dimension H (mm) 25 Esco Part No. EA949HS-201 Material (Rubber) High damping rubber Dimension d (mm) M6 Screw size M6×16mm Specification One hexagon nut and one spring washerfrom S$4.69Min. 7 days
- ESCO M12x45mm / 65mm [Round] StopperThe contact area is soft, and the spring constant increases with the deflection value, enabling smooth absorption and relaxation of large impact forces. It withstands large load deformation and has almost no wear. In addition, it does not make noise when contacted. It is very easy to install and ... Read MoreScrew size M12×45mm Specification One hexagon nut and one spring washer Height (mm) 65 Material (Rubber) Natural rubber Esco Part No. EA949HS-215from S$53.99Min. 6 days
- Geo. Prince Takeshita Rubber Stopper KI TypeROHS compliant product. The contact is soft, and the spring constant increases with the deflection value. Smooth absorption and mitigation of large impact force is possible. It withstands large load deformation and has almost no wear. Also, it does not make noise when touching. Easy to install ... Read MoreIncluded Accessories 1 spring washer, 1 hexagon nut Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber (NR)from S$6.69Min. 8 days
- ESCO M12x35mm / 45mm [Round] StopperThe contact area is soft, and the spring constant increases with the deflection value, enabling smooth absorption and relaxation of large impact forces. It withstands large load deformation and has almost no wear. In addition, it does not make noise when contacted. It is very easy to install and ... Read MoreMaterial (Rubber) High damping rubber Screw size M12×35mm Esco Part No. EA949HS-204 Specification One hexagon nut and one spring washer Height (mm) 45from S$29.99Min. 6 days
- ESCO M8x25mm / 35mm [Round] StopperThe contact area is soft, and the spring constant increases with the deflection value, enabling smooth absorption and relaxation of large impact forces. It withstands large load deformation and has almost no wear. In addition, it does not make noise when contacted. It is very easy to install and ... Read MoreSpecification One hexagon nut and one spring washer Esco Part No. EA949HS-212 Screw size M8×25mm Material (Rubber) Natural rubber Height (mm) 35from S$8.69Min. 6 days
- ESCO M12x35mm / 50mm [Round] StopperThe contact area is soft, and the spring constant increases with the deflection value, enabling smooth absorption and relaxation of large impact forces. It withstands large load deformation and has almost no wear. In addition, it does not make noise when contacted. It is very easy to install and ... Read MoreEsco Part No. EA949HS-214 Screw size M12×35mm Specification One hexagon nut and one spring washer Material (Rubber) Natural rubber Height (mm) 50from S$21.99Min. 6 days
- ESCO M8x20mm / 30mm [Round] StopperThe contact area is soft, and the spring constant increases with the deflection value, enabling smooth absorption and relaxation of large impact forces. It withstands large load deformation and has almost no wear. In addition, it does not make noise when contacted. It is very easy to install and ... Read MoreEsco Part No. EA949HS-211 Screw size M8×20mm Material (Rubber) Natural rubber Height (mm) 30 Specification One hexagon nut and one spring washerfrom S$6.79Min. 6 days
- ESCO M10x25mm / 40mm [Round] StopperThe contact area is soft, and the spring constant increases with the deflection value, enabling smooth absorption and relaxation of large impact forces. It withstands large load deformation and has almost no wear. In addition, it does not make noise when contacted. It is very easy to install and ... Read MoreHeight (mm) 40 Specification One hexagon nut and one spring washer Screw size M10×25mm Material (Rubber) Natural rubber Esco Part No. EA949HS-213from S$14.99Min. 6 days
- ESCO M8x20mm / 31mm [Round] StopperThe contact area is soft, and the spring constant increases with the deflection value, enabling smooth absorption and relaxation of large impact forces. It withstands large load deformation and has almost no wear. In addition, it does not make noise when contacted. It is very easy to install and ... Read MoreMaterial (Rubber) High damping rubber Specification One hexagon nut and one spring washer Esco Part No. EA949HS-202 Height (mm) 31 Screw size M8×20mmfrom S$5.89Min. 6 days
- NBK (Nabeya Bi-tech Kaisha) High-performance elastomer stopper (basic stop) mounting screwfrom S$9.69Min. 8 days
- ESCO M8x25mm / 36mm [Round] StopperThe contact area is soft, and the spring constant increases with the deflection value, enabling smooth absorption and relaxation of large impact forces. It withstands large load deformation and has almost no wear. In addition, it does not make noise when contacted. It is very easy to install and ... Read MoreMaterial (Rubber) High damping rubber Height (mm) 36 Screw size M8×25mm Specification One hexagon nut and one spring washer Esco Part No. EA949HS-203from S$11.99Min. 6 days
- BRIDGESTONE Stopper EI typeWithstands large loads and deformations. Has a rational stopper effect. Easy to install and maintain. The rubber material used is rubber that conforms to JIS K 6386 (rubber material for anti-vibration rubber) type A (natural rubber type).Dimension D5 (mm) 13 Dimension D4 (mm) 18Discontinued
Filter by categories