All Category

Air Springs Bellows Type

View : Grid List
Filter

4 Item(s)

Set Ascending Direction
  1. Hybrid air damper EZ type
    BRIDGESTONE Hybrid air damper EZ type
    Even in the vibration range of 20Hz or less, where it was difficult to take anti-vibration measures with a single anti-vibration rubber, the anti-vibration effect has been greatly improved. Moreover, the amplitude generated at the time of resonance is suppressed low by the damping effect of the a... Read More
    Dimension A (mm)  109  Dimension P2 (mm)  50  Dimension H (mm)  55  Dimension B (mm)  68  Dimension P1 (mm)  89  Dimension d (mm)  Material (Anti-Vibration Rubber)  High damping rubber  Type of Connection  Round hole  Shape  Round type 
    Rating:
    92%
    from S$58.99
    Min. 2 days
  2. Air Damper WF Type
    BRIDGESTONE Air Damper WF Type
    The soft rubber spring allows the natural frequency to be selected low. At the time of resonance, the air inside the anti-vibration rubber acts as an air damping force by entering and exiting through the air holes, and the resonance magnification becomes small. As for the shock wave, not only the... Read More
    Material (Plate)  Aluminum  Type of Connection  Female thread / plate  Material (Anti-Vibration Rubber)  Natural rubber  Shape  Round type 
    Rating:
    100%
    from S$21.99
    Min. 2 days
  3. Air spring bellows type (with mounting plate)
    Kurashiki Kako Air spring bellows type (with mounting plate)
    For anti-vibration and anti-vibration: The natural frequency is low, and an excellent anti-vibration effect can be obtained. A wide load range can be supported simply by changing the internal pressure, and the natural frequency (vibration isolation effect) is almost constant. There is no surging ... Read More
    Regular Pressure (MPa)  0.5  Maximum Operating Pressure (MPa)  0.7  Number of Tiers  Suitable Usage  Anti-vibration / anti-vibration  Plate  Compliant  Type of Connection  Others  Material (Anti-Vibration Rubber)  Synthetic natural rubber 
    from S$399.90
    Min. 2 days
  4. 109mm  Air damper (hybrid type)
    ESCO 109mm Air damper (hybrid type)
    The amplitude at the time of resonance is suppressed low by the damping effect of air. For vibration isolation of stationary machines
    Support Load (N)  (Downward) 150-310  Spring Constant (N/mm)  (Downward) 30  Height (mm)  55  Hole Size (mm)  Suitable Usage  Anti-vibration  Feature  Durability, heat resistance  Esco Part No.  EA949HS-262  Type of Connection  Female thread / plate  Material (Anti-Vibration Rubber)  High damping rubber  Shape  Others 
    from S$99.99
    Min. 6 days
View : Grid List
Filter

4 Item(s)

Set Ascending Direction