With outstanding elasticity, it absorbs shocks and prevents sounds and scratches. Uses a non-transferable material that does not easily transfer colors. Since it uses EPDM rubber, it has excellent weather resistance compared to natural rubber. We use environmentally friendly and safe materials th... Read More
Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Anti-Vibration Rubber) Non-migrating EPDM rubber Type of Connection Round hole Shape Round type Suitable Usage Soundproofing / preventing scratches Feature Weatherability
It is a general cushion rubber.
For anti-vibration buffer
Hardness 68 Suitable Usage Anti-vibration / buffer Color Black Material (Anti-Vibration Rubber) Natural rubber Type of Connection Round hole Shape Round type
Cushion rubber (for anti-vibration cushioning of general machines) Easy shape: Compared to other anti-vibration rubber, the shape is simple and economical. Easy to install: Easy to install with bolts through the central hole. Easy processing: The spring constant can be easily changed by cutting o... Read More
Suitable Usage Anti-vibration / buffer Material (Anti-Vibration Rubber) Natural rubber Type of Connection Round hole Shape Round type Feature durability
Easy to shape. Easy to install. The required spring constant can be obtained by simple processing (cutting or polishing with a knife, grinder, etc.). The rubber material used is rubber that conforms to JIS K 6386 (rubber material for anti-vibration rubber) type A (natural rubber type).
Material (Anti-Vibration Rubber) Natural rubber Type of Connection Round hole Shape Round type
Uses flame-retardant material (UL94V-0 compliant). One-touch set in the hole of the panel Non-transferable rubber (contamination test JIS K6267 no abnormality)
Rubber legs of measuring equipment for cushioning doors of small distribution boards
Suitable Usage Buffer Material (Anti-Vibration Rubber) Ethylene / propylene rubber (EPDM) Feature Flame retardance Type of Connection Round hole Shape Round type Dimension (mm) Φ12×L10
Uses flame-retardant material (UL94V-0 compliant). One-touch set in the hole of the panel Non-transferable rubber (contamination test JIS K6267 no abnormality)
Rubber legs of measuring equipment for cushioning doors of small distribution boards
Mass (g) 0.4 TAKIGEN code 24107 Hardness 50°±5° Suitable Usage Buffer Material (Anti-Vibration Rubber) Ethylene / propylene rubber (EPDM) Feature Flame retardance Type of Connection Round hole Shape Round type Dimension (mm) Φ10×L8.6
Uses flame-retardant material (UL94V-0 compliant). One-touch set in the hole of the panel Non-transferable rubber (contamination test JIS K6267 no abnormality)
Rubber legs of measuring equipment for cushioning doors of small distribution boards
TAKIGEN code 24104 Hardness 70°±5° Suitable Usage Buffer Material (Anti-Vibration Rubber) Ethylene / propylene rubber (EPDM) Feature Flame retardance Type of Connection Round hole Shape Round type Dimension (mm) Φ15×L20
Uses flame-retardant material (UL94V-0 compliant). One-touch set in the hole of the panel Non-transferable rubber (contamination test JIS K6267 no abnormality)
Rubber legs of measuring equipment for cushioning doors of small distribution boards
TAKIGEN code 24108 Suitable Usage Buffer Material (Anti-Vibration Rubber) Ethylene / propylene rubber (EPDM) Feature Flame retardance Type of Connection Round hole Shape Round type
Due to its shock-absorbing shape, it absorbs a large amount of energy. It has higher durability and elasticity than urethane and rubber. Delivers cost-effective performance.
Operating Temperature Range (℃) -40~49 Suitable Usage Anti-vibration Color (Body) Black Feature Durability / elasticity Connector Thread M4 Material (Anti-Vibration Rubber) Polyester thermoplastic elastomer (TPEE) Type of Connection Round hole Shape Round type
With outstanding elasticity, it absorbs shocks and prevents sounds and scratches. Uses a non-transferable material that does not easily transfer colors. Since it uses EPDM rubber, it has excellent weather resistance compared to natural rubber. We use environmentally friendly and safe materials th... Read More
Adhesive Acrylic adhesive Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Anti-Vibration Rubber) Non-migrating EPDM rubber Suitable Usage Soundproofing / preventing scratches Feature Weatherability
Due to its shock-absorbing shape, it absorbs a large amount of energy. It has higher durability and elasticity than urethane and rubber. Delivers cost-effective performance.
Operating Temperature Range (℃) -40~49 Suitable Usage Anti-vibration Color (Body) Black Feature Durability / elasticity Material (Anti-Vibration Rubber) Polyester thermoplastic elastomer (TPEE) Type of Connection Round hole Shape Round type
Uses flame-retardant material (UL94V-0 compliant). One-touch set in the hole of the panel Non-transferable rubber (contamination test JIS K6267 no abnormality)
Rubber legs of measuring equipment for cushioning doors of small distribution boards
TAKIGEN code 24103 Suitable Usage Buffer Material (Anti-Vibration Rubber) Ethylene / propylene rubber (EPDM) Feature Flame retardance Type of Connection Round hole Shape Round type
Uses flame-retardant material (UL94V-0 compliant). One-touch set in the hole of the panel Non-transferable rubber (contamination test JIS K6267 no abnormality)
Rubber legs of measuring equipment for cushioning doors of small distribution boards
TAKIGEN code 24109 Suitable Usage Buffer Material (Anti-Vibration Rubber) Ethylene / propylene rubber (EPDM) Feature Flame retardance Type of Connection Round hole Shape Round type
Uses flame-retardant material (UL94V-0 compliant). One-touch set in the hole of the panel Non-transferable rubber (contamination test JIS K6267 no abnormality)
Rubber legs of measuring equipment for cushioning doors of small distribution boards
TAKIGEN code 24110 Suitable Usage Buffer Material (Anti-Vibration Rubber) Ethylene / propylene rubber (EPDM) Feature Flame retardance Type of Connection Round hole Shape Round type
One-touch set in the hole of the panel Non-transferable rubber (contamination test JIS K6267 no abnormality)
Rubber legs of measuring equipment for cushioning doors of small distribution boards
Feature - TAKIGEN code 20257 Suitable Usage Buffer Material (Anti-Vibration Rubber) Polyethylene (PE) Type of Connection Round hole Shape Round type
Effective for scratches, sounds, and anti-slip ↑ For non-migratory EPDM rubber printers with excellent weather resistance, for speakers, for telephones with fax machines ... For vibration isolation and non-slip of small electric appliances The W wave type line absorbs shocks, prevents sound and s... Read More
Thickness (mm) 3 RoHS directive (corresponding to 10 substances) Correspondence Material (Anti-Vibration Rubber) Non-migrating EPDM rubber
By diversifying rubber parts, it is useful for low-frequency to high-frequency vibration and noise countermeasures. Anti-corrosion effect of metal springs and long-life anti-vibration material for corrosion-resistant coins by installing rubber boots (TSH-90H to TSH-300) All standard hanger metal ... Read More
Suitable Usage Anti-vibration Feature Corrosion resistance Shape Hanging type Material (Spring) Hard steel wire Type of Connection Others Material (hanger) SS400 Material (Plate) SS400 Material (Cap) SS400 Material (Anti-Vibration Rubber) Synthetic natural rubber Material (Cover) Synthetic rubber
One-touch set in the hole of the panel Non-transferable rubber (contamination test JIS K6267 no abnormality)
Rubber legs of measuring equipment for cushioning doors of small distribution boards
Feature - TAKIGEN code 20258 Suitable Usage Buffer Material (Anti-Vibration Rubber) Polyethylene (PE) Type of Connection Round hole Shape Round type
It has excellent vibration isolation due to the structure of the composite spring that combines special synthetic rubber and coil spring. High load performance can be obtained without buckling. By using special synthetic rubber with a high loss coefficient, it has an excellent effect of reducing ... Read More
Suitable Usage Anti-vibration Finish Black RoHS directive (corresponding to 10 substances) Correspondence Material (Anti-Vibration Rubber) Synthetic rubber
Its shock-absorbing shape absorbs a great deal of energy. Please consider this product when TPGBA and TPGBR cannot be used under high load. It has higher durability and elasticity than urethane and rubber. Provides cost-effective performance. A bumper that absorbs energy from high loads. Suitable... Read More
Color Black Material Polyester thermoplastic elastomer (TPEE) Operating Temperature (℃) max.49、min.-40
With a coil spring, it can also be used for lightweight equipment.
Ceiling suspended air conditioner
* Bolts, nuts, etc. are not included. Please prepare separately.
Finish Black RoHS directive (corresponding to 10 substances) Correspondence Material (Anti-Vibration Rubber) Natural rubber (NR) Shape Suspended type
It will be sold as a set of 5. Resistant to wear, large impact resilience, low heat generation, good cold resistance, good aging resistance, and good ozone resistance! The uneven shape allows products of the same diameter to be stacked!
Various uses such as Okayasu rubber bullets (spring rubber),... Read More
Shape Round type Material (Anti-Vibration Rubber) SBR Suitable Usage cushion